All Category

V-Belt for Agricultural Machinery

View : Grid List
Filter

26 Item(s)

Set Ascending Direction
  1. V Belt LB Type Orange
    Mitsuboshi Belting V Belt LB Type Orange
    Especially suitable for agricultural machinery. Compared to general industrial belts, this belt is a thin belt designed to withstand harsh usage conditions such as large impact, smaller pulley diameter, bending in the opposite direction, and use at high temperatures. It also has excellent heat re... Read More
    Operating Limit Temperature (℃)  -30~+90  Belt Width (mm)  16.5  Electrical Resistance (Ω)  6M or less  Belt Height (mm)  9.5 
    Rating:
    95%
    from S$28.99
    Min. 2 days
  2. V-Belt for Agricultural Machinery Red SII SB Type
    Bando Chemical Industries V-Belt for Agricultural Machinery Red SII SB Type
    V-belt Red SII is a standard V-belt A-type, B-type, and C-type, which is a V-type belt that is suitable for reverse bending use (reverse bend) by reducing the thickness of the belt. It is especially suitable for agricultural machinery such as combine harvesters where the pulley hits from the back... Read More
    Operating Limit Temperature (℃)  -30~90  Belt Top Width (mm)  16.7  Electrical Resistance (Ω)  6M or less  Belt Height (mm)  9.0  Type  SB type 
    Rating:
    95%
    from S$23.99
    Min. 2 days
  3. V belt LA type orange
    Mitsuboshi Belting V belt LA type orange
    Especially suitable for agricultural machinery. Compared to general industrial belts, this belt is a thin belt designed to withstand harsh usage conditions such as large impact, smaller pulley diameter, bending in the opposite direction, and use at high temperatures. It also has excellent heat re... Read More
    Operating Limit Temperature (℃)  -30~+90  Belt Width (mm)  12.5  Electrical Resistance (Ω)  6M or less  Belt Height (mm)  8.0 
    Rating:
    97%
    from S$14.99
    Min. 2 days
  4. V-Belt for Agricultural Machine Red SⅡ SA Type
    Bando Chemical Industries V-Belt for Agricultural Machine Red SⅡ SA Type
    V-belt Red SII is a standard V-belt A-type, B-type, and C-type, which is a V-type belt that is suitable for reverse bending use (reverse bend) by reducing the thickness of the belt. It is especially suitable for agricultural machinery such as combine harvesters where the pulley hits from the back... Read More
    Operating Limit Temperature (℃)  -30~90  Belt Top Width (mm)  12.7  Electrical Resistance (Ω)  6M or less  Belt Height (mm)  7.0  Type  SA type 
    Rating:
    94%
    from S$14.99
    Min. 2 days
  5. W800 SB Agricultural Super V-Belts
    Bando Chemical Industries W800 SB Agricultural Super V-Belts
    V-belt W800 is a high-performance V-belt for agricultural machinery that has excellent heat resistance, bending resistance, and impact resistance, and is capable of high-load transmission.
    Belt Top Width (mm)  16.7  Belt Height (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Type  SB type 
    Rating:
    96%
    from S$43.99
    Min. 2 days
  6. V-Belt LB Type Super AG-X
    Mitsuboshi Belting V-Belt LB Type Super AG-X
    Dimension W (mm)  16.5  Dimension θ  40  Dimension T (mm)  9.3 
    Rating:
    97%
    from S$45.99
    Min. 2 days
  7. H-PV Agricultural Raw Edge Cog Belts
    Bando Chemical Industries H-PV Agricultural Raw Edge Cog Belts
    Uses a special woven canvas to improve flexibility Long life (about 1.5 times that of the conventional product (HP II)) Large agricultural machinery such as tractors, combines, rice transplanters, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    98%
    from S$29.99
    Min. 2 days
  8. V Belt LA Type Super AG-X
    Mitsuboshi Belting V Belt LA Type Super AG-X
    Excellent wear resistance has been achieved by using a special canvas. High elasticity / short fiber reinforced rubber improves impact resistance.
    Dimension W (mm)  12.5  Dimension θ  40  Dimension T (mm)  8.0 
    Rating:
    95%
    from S$29.99
    Min. 2 days
  9. Super V-Belt W800 SA Type for Agricultural Machinery
    Bando Chemical Industries Super V-Belt W800 SA Type for Agricultural Machinery
    V-belt W800 is a high-performance V-belt for agricultural machinery that has excellent heat resistance, bending resistance, and impact resistance, and is capable of high-load transmission.
    Belt Top Width (mm)  12.7  Belt Height (mm)  Type  SA type 
    Rating:
    98%
    from S$28.99
    Min. 2 days
  10. V-belt LB for agricultural machinery
    MonotaRO V-belt LB for agricultural machinery
    It is a general belt for agricultural machinery. V-belt for agricultural machinery * Please do not use it for any other purpose.
    Type  LB type  Belt Top Width (mm)  16.5  Material  Rubber  Belt Height (mm)  9.5 
    Rating:
    86%
    from S$12.99
    Min. 2 days
  11. V-Belt for Agricultural Machinery Red SII SC Type
    Bando Chemical Industries V-Belt for Agricultural Machinery Red SII SC Type
    V-belt Red SII is a standard V-belt C-type belt with a thinner belt that is suitable for reverse bending (reverse bend). It is especially suitable for agricultural machinery such as combine harvesters where the pulley hits from the back. For agricultural machinery
    Operating Limit Temperature (℃)  -30~90  Belt Height (mm)  11.0  Belt Top Width (mm)  22.2  Electrical Resistance (Ω)  6M or less  Type  SC type 
    Rating:
    92%
    from S$43.99
    Min. 2 days
  12. V belt LC type orange
    Mitsuboshi Belting V belt LC type orange
    Especially suitable for agricultural machinery. Compared to general industrial belts, this belt is a thin belt designed to withstand harsh usage conditions such as large impact, smaller pulley diameter, bending in the opposite direction, and use at high temperatures. It also has excellent heat re... Read More
    Operating Limit Temperature (℃)  -30~+90  Belt Height (mm)  11  Belt Width (mm)  22  Electrical Resistance (Ω)  6M or less 
    Rating:
    89%
    from S$49.99
    Min. 2 days
  13. Flat belt atlas
    Bando Chemical Industries Flat belt atlas
    You can easily join with fittings and make a belt of the required length according to the machine. The belt can be attached and detached without disassembling the machine. Mainly used as an elevator belt in the agricultural market
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    96%
    from S$9.49
    Min. 2 days
  14. Super V Belt for Agricultural Machinery W800 SC Type
    Bando Chemical Industries Super V Belt for Agricultural Machinery W800 SC Type
    V-belt W800 is a high-performance V-belt for agricultural machinery that has excellent heat resistance, bending resistance, and impact resistance, and is capable of high-load transmission.
    Belt Height (mm)  11  Belt Top Width (mm)  22.7  RoHS directive (corresponding to 10 substances)  Correspondence  Type  V-belt 
    Rating:
    95%
    from S$79.99
    Min. 2 days
  15. V belt LA type for agricultural machinery
    MonotaRO V belt LA type for agricultural machinery
    It is a general belt for agricultural machinery. V-belt for agricultural machinery * Please do not use it for any other purpose.
    Belt Top Width (mm)  12.5  Belt Height (mm)  Material  Rubber  Type  LA type 
    Rating:
    87%
    from S$6.99
    Min. 2 days
  16. Orange cog belt RCLB type
    Mitsuboshi Belting Orange cog belt RCLB type
    It has excellent heat resistance and crack resistance, and is suitable for reverse bending and use in areas with a small pulley diameter. Since it has a low edge specification with no canvas on the side, it has a large grip and can transmit high horsepower. A general-purpose type low-edge cog bel... Read More
    Belt Width (mm)  16.5  Effective Pitch Length (inch)  29  Belt Height (mm)  9.0 
    Rating:
    95%
    from S$35.99
    Min. 2 days
  17. V-belt LC type super AG-X
    Mitsuboshi Belting V-belt LC type super AG-X
    Excellent wear resistance has been achieved by using a special canvas. High elasticity / short fiber reinforced rubber improves impact resistance.
    Dimension T (mm)  10.9  Dimension W (mm)  21.7  Dimension θ  40  Type  V belt LC type 
    Rating:
    93%
    from S$89.99
    Min. 2 days
  18. Super Gold 1000 LC type
    Mitsuboshi Belting Super Gold 1000 LC type
    Discontinued
  19. Super Gold 1000 LB type
    Mitsuboshi Belting Super Gold 1000 LB type
    Discontinued
  20. V-belt for agricultural machinery
    DONGIL RUBBER BELT V-belt for agricultural machinery
    Designed to meet the requirements of high flexibility. Guarantees stable performance of the entire belt during the running period. Has excellent heat resistance, oil resistance and abrasion resistance. Design standard tension value 1 piece / 45kgf or less. For agricultural machinery * Use a pulle... Read More
    Discontinued
  21. V belt LA type Super Gold 1000
    Mitsuboshi Belting V belt LA type Super Gold 1000
    The outer cover uses a special woven fabric that is resistant to bending and distortion, and has a quality that exceeds the orange specifications.
    Belt Top Width (mm)  12.5  Operating Temperature Range (℃)  -30~+90  Belt Height (mm)  Electrical Resistance (Ω)  6M or less 
    Rating:
    93%
    Discontinued
  22. V belt LB type Super Gold 1000
    Mitsuboshi Belting V belt LB type Super Gold 1000
    The outer cover uses a special woven fabric that is resistant to bending and distortion, and has a quality that exceeds the orange specifications.
    Operating Temperature Range (℃)  -30~+90  Belt Height (mm)  9.5  Electrical Resistance (Ω)  6M or less  Belt Top Width (mm)  16.5 
    Rating:
    100%
    Discontinued
  23. V-belt for agricultural machinery
    DONGIL RUBBER BELT V-belt for agricultural machinery
    Designed to meet the requirements of high flexibility. Guarantees stable performance of the entire belt during the running period. Has excellent heat resistance, oil resistance and abrasion resistance. Design standard tension value 1 piece / 80kgf or less For agricultural machinery * Use a pulley... Read More
    Discontinued
  24. Super Gold 1000 LA type
    Mitsuboshi Belting Super Gold 1000 LA type
    Discontinued
  25. V belt LC type Super Gold 1000
    Mitsuboshi Belting V belt LC type Super Gold 1000
    The outer cover uses a special woven fabric that is resistant to bending and distortion, and has a quality that exceeds the orange specifications.
    Belt Top Width (mm)  22  Belt Height (mm)  11  Electrical Resistance (Ω)  6M or less  Operating Temperature Range (℃)  -30~+90 
    Discontinued
  26. V belt LB type orange
    Mitsuboshi Belting V belt LB type orange
    Especially suitable for agricultural machinery. Compared to general industrial belts, this belt is a thin belt designed to withstand harsh usage conditions such as large impact, smaller pulley diameter, bending in the opposite direction, and use at high temperatures. It also has excellent heat re... Read More
    Operating Limit Temperature (℃)  -30~+90  Belt Width (mm)  16.5  Effective Pitch Length (inch)  210  Electrical Resistance (Ω)  6M or less  Belt Height (mm)  9.5 
    Discontinued
View : Grid List
Filter

26 Item(s)

Set Ascending Direction