All Category

Tractor Replacement Claws

Tractor replacement claws are replacement claws attached to the rotary part of agricultural tractors. The material is special steel and can be purchased in units of one. The number of tractors used and the shape of the nails vary depending on the tractor manufacturer and model. It is important to determine the replacement period while checking visually that there are no defects or deformations because the nails are worn by daily farming. When exchanging the tractor's claws, it is a good idea to prepare a tool such as a ratchet wrench to facilitate the work.
View : Grid List
Filter

6 Item(s)

Set Ascending Direction
  1. Tractor claw
    Osaka Spirit Tractor claw
    Since it has been inspected in Japan, it is of reliable quality. Fits most tractors. * There is no compatibility information. Please check the size and judge the suitability. * Unlike genuine products, this product is highly versatile, so even if it is a good product, it may not be compatible wit... Read More
    Mounting Bolts  11mm  Width (mm)  49  Height (mm)  140  Length (mm)  224  Thickness (mm)  9.5  Mass (g)  About 550  Mounting Dimensions (mm)  Width 24  Tip width (mm)  58  Material  Special steel 
    Rating:
    78%
    from S$5.59
    Min. 2 days
  2. Thin double-ended ratchet wrench for agricultural machine nail replacement
    SUPER TOOL Thin double-ended ratchet wrench for agricultural machine nail replacement
    The forward and reverse are switching claw type. Ideal as a tool for replacing the claws of tillers and tractors. Since it is thin and has no socket, it can be used in narrow spaces. Nickel chrome plated finish.
    Trusco Part No.  355-0427  Overall Length (mm)  485  Mass (g)  650  Hex Size, Across Flats (mm)  17×19  Thickness (mm)  19 
    Rating:
    91%
    from S$38.99
    Min. 2 days
  3. Tractor replacement claw DX type
    Fukunou Sangyo Tractor replacement claw DX type
    This product uses a material that is less likely to wear than conventional products (compared to manufacturers). * There is no compatibility information. Please check the size and judge the suitability. * Unlike genuine products, this product is highly versatile, so even if it is a good product, ... Read More
    Mounting Bolts  3/8×30mm  Material  Special steel 
    Rating:
    67%
    from S$7.69
    Min. 2 days
  4. Auxiliary handle for nail replacement wrench
    SEK (Suekage Tool) Auxiliary handle for nail replacement wrench
    Lever principle Tightening / loosening Just change the hanging method depending on the work content. It assists the work with the nail replacement wrench more safely and efficiently.
    Overall Length (mm)  480  Material  Chrome vanadium steel  Mass (g)  630  Cell Spacing (mm)  40  Trusco Part No.  848-9199 
    Rating:
    84%
    from S$25.99
    Min. 2 days
  5. Tractor replacement claw
    Fukunou Sangyo Tractor replacement claw
    Can be used with most tractors. We support the horsepower of tractors and the number of tractors used (18, 20, 24, etc.) that differ depending on the manufacturer. Tractor claws * There is no compatibility information. Please check the size and judge the suitability. * Unlike genuine products, th... Read More
    Thickness (mm)  9.5  Clamping Thickness (mm)  25  Height (mm)  150  Mounting Bolts  3/8×30mm  Material  Special steel 
    Rating:
    61%
    from S$7.19
    Min. 2 days
  6. Tractor claw
    Kyofuku Sangyo Tractor claw
    Length (mm)  224  Mass (g)  About 550  Width (mm)  49  Mounting Bolts  11mm  Thickness (mm)  9.5  Height (mm)  140  Tip width (mm)  58  Mounting Dimensions (mm)  Width 24  Material  Special steel 
    Rating:
    100%
    Discontinued
View : Grid List
Filter

6 Item(s)

Set Ascending Direction