Sprayers / Atomizers
Control machines are parts related to sprayers, granulators, sprayers, and dusters. They are used for insecticide and sterilization of plants, spraying chemicals for disinfection, and spraying hormones on vegetables and fruits. The types are broadly divided into manual sprayers, power sprayers, and dusters, sprayers, and dusters that spray liquid or granular chemicals without mist. There are various types of sizes, from hand spray to shoulder type and backpack type, as well as types that push and spray large machines with wheels. In addition, the power of the power atomizer includes battery type and engine type.
Other Related Pages
- KOSHIN Battery-Powered Sprayer Garden Master High Power TypeHigh-power type battery-powered sprayer (6 single batteries sold separately) Easy to clean with a wash switch. With an injection port that allows you to inject liquid just by removing the cap. There is no need to remove the tank when injecting or discharging the liquid. Easy to put in and take o... Read MoreType Battery operated Maximum Pressure (MPa[kgf/cm2]) Deadline: 0.3 [3] Proper solution Drug Pump Gear pump
- TRUSCO Battery-powered SprayerYou can freely adjust the spread of fog. The pump has powerful performance with a built-in durable carbon gear. Since the bottom of the container is slanted, you can use the reduced amount of liquid without waste. With the three-stage telescopic nozzle plus extension joint pipe, you can spray eas... Read MoreHose Length (m) 1.6 Spraying Capacity (mL/min) 240 Type Battery operated Proper solution Drug Material (Pipe) Fiberglass Main Application Gardening Nozzle One head Material (Main Unit) Polypropylene (PP)
- NAGATA SEISAKUSYO Ultra long range gun nozzleIt is the most reachable of all gun nozzles, and by adjusting the hand grip, it can be set as direct or conical, making it ideal for a wide range of control work.Overall Length (mm) 1065 Mass of Main Unit (g) 845 Function Direct / spray switching Mounting Screw Diameter G1/4 or G3/8 Hole Diameter (Φmm) Tomb plate: 3.5
- BIG-M (Maruyama Mfg) Aluminum nozzle bottom outConvenient for work in high places and large places. Ideal for power atomizers.Mounting Screw G1/4 Pipe Diameter (Φmm) 8.5
- BIG-M (Maruyama Mfg) New wide angle lily of the valley 3 head mouthWider range than lily of the valley. Vegetables, flowersLength (mm) 580 Discharge Amount 6.5L/1.5MPa(15kgf)from S$69.99Min. 5 days
- ESCO 10.0L engine spray (backpack type)A convenient back pull starter that is perfect for spraying herbicides. Field insecticide, sterilization, herbicide sprayingDiameter (Φmm) (Cap opening) 137 Water Supply (L/min) (Maximum) 6 Maximum Engine Output (kW [PS] / min -1 ) 0.5(0.67) Discharge Pressure (MPa) 0.8 Hose Length (m) 1.5 Tank Capacity (L) 10, [Engine] about 0.5 Engine fuel 2-cycle oil mixed gasoline (50: 1) Displacement (cc) 22.7 Dimensions, Width W x Depth D x Height H (mm) 405×420×468 Mass (kg) 5.7 Nozzle Length (mm) 600 Engine Rotation Speed (min -1 [rpm]) 6500 Hose Dimensions, Diameter x Length L (Φmm x mm) 6×1500 Fuel Consumption (Full Tank) About 50 minutes Power Supply Air-cooled 2-cycle engine Material (Nozzle) Brass Maximum Pressure (MPa) Deadline: 0.8 Esco Part No. EA115YB-21 Type Engine Starting Type Recoil starter method Material (Tank) Resinfrom S$479.90Min. 6 days
- DAHLIA Accumulated foam spray ProformyWith a twin nozzle that can be changed 360 degrees, it can be easily discharged even in a deep place. Accumulation type foam spray that does not use electricity or batteries. With a compact design that is convenient to carry, it is effective in gaps where brushes do not enter.Dimensions, Width W x Depth D x Height H (mm) 150×150×360 Capacity (L) 2.5 TKG Part No. 8-1325-1001 Hose Length (m) About 1.3 Included Accessories Measuring cup, diffusion nozzlefrom S$86.99Min. 3 days
- BIG-M (Maruyama Mfg) Ball cockYou can spray and stop at hand.Maximum Operating Pressure (MPa) About 5.0
- MonotaRO Battery Powered Garden SprayerBattery-powered electric sprayer. You can freely adjust the spread of fog. The sound is quieter than the conventional model. Compared to the quiet vibration type pump built-in (conventional gear motor pump), it is quieter and is a driving sound that is gentle to the neighbors. For insecticidal an... Read MoreSuitable Battery 4 x D-size batteries (sold separately) Hose Length (m) About 1.6 Spraying Capacity (mL/min) About 260 Type Battery operated Material (Pipe) Fiberglass Nozzle One head Material (Main Unit) Polypropylene (PP)
- BIG-M (Maruyama Mfg) High pressure spray hoseIt can be used for power sprayers with a maximum pressure of 5MPa (50kgf).Hose Inner Diameter (Φmm) 8.5 Nominal Size of Screw G1/4 Specification With bracket
- BIG-M (Maruyama Mfg) Twist return bracketPrevents the hose from twisting.
- TAKAGI Handy granulatorEasy adjustment of the amount of spraying just by turning the cap! With adjustment function. For spraying fertilizers and seeds. For spraying snow melting agents on roads, entrances, and parking lots.Mass (g) 170 Dimensions (H x W x D) (mm) 275×85×160 Tank Capacity (L) 2 Type Granulator / Sprayer / Powder
- IRIS OHYAMA Sprayer (Battery Type)A single nozzle battery sprayer. It is equipped with an improved power pump that uses carbon gears with high accuracy and excellent wear resistance. The long nozzle can be extended up to 110 cm by attaching the extension pipe attached to the main body. For spraying pesticides.Hose Length (m) 1.55 Power Input (V) 4.8 Nozzle Length (mm) 610~1100 Material (Nozzle) Aluminum alloy Type Battery operated Nozzle One head Material (Tank) Polypropylene (PP) Material (Hose) Vinyl chloride (PVC)
- BIG-M (Maruyama Mfg) One-touch couplerThe nozzle and hose can be easily attached and detached.
- DAHLIA Micron Spray BottleYou can also use alcohol or rubbing alcohol. (However, in the case of absolute ethanol, dilute it to about 80% before use.) A spray amount of about 1.6 ml with one lever operation. A fluffy mist lasts for a long time. The mist lasts for about 3 seconds with one lever operation and for 10 seconds ... Read MoreMaterial Spray head: PP, container: PET
- BIG-M (Maruyama Mfg) Nozzle pipeConvenient for work in high places and large places.Pipe Diameter (Φmm) 8.5 Thread Size G1/4
- NAGATA SEISAKUSYO 8.5 One-touch coupler (A) (G1 / 4)Thread Size G1/4(8.5mm)
- BIG-M (Maruyama Mfg) Different diameter bracketIt is used when connecting ISO screws and SW screws, and for connecting different diameters such as Φ8.5 to Φ10. * The G (ISO) screw has a groove on the adjacent hexagonal part for the male screw, and the female screw has a groove on the outer peripheral part. Please use it as a distinguishing mark.
- BIG-M (Maruyama Mfg) Packing for Φ8.5, Φ10mmUsed for repairing nozzles and hoses. For repairing chemical leaks from hose connections and nozzle connections.Suitable for For Φ8.5, Φ10mm
- NISSAN CHEMICAL INDUSTRIES Round nozzle set (with battery and manpower cover)The Round Nozzle ULV5 Set has been newly developed with a special design for the herbicide Roundup Max Road. ULV5 technology realizes a small amount of water spraying of only 5? / 10a while maintaining the reliable herbicidal effect of Roundup Max Road. When spraying the same area as before, the ... Read More
- BIG-M (Maruyama Mfg) Aluminum winderThe hose can be pulled out and wound smoothly.Type Lightweight Specification Φ8.5 twist return
- BIG-M (Maruyama Mfg) strainerPrevents dust from entering. * Bamboo shoots for water absorption strainer sold separately are required for use.
- Daiwa Major bucketComes with a scale that is convenient for weighing.Material Polypropylene
- IRIS OHYAMA Battery-powered sprayer for herbicidesA battery-powered sprayer with two types of nozzles, one for granules and one for foam. It can be used properly according to the purpose of the drug. The herbicide nozzle (granular) is suitable for herbicides (such as Basta) that kill only the part that has been exposed to the herbicide. Foam-lik... Read MoreHose Length (m) 1.55 Mass (g) 1100 Tank Capacity (L) 5 Nozzle Length (mm) 610~830 Dimension (mm) About 242 × 180 × 310 Spraying Capacity (mL/min) About 680 Material (Nozzle) Aluminum alloy Type Battery operated Power Input (V) DC9 Proper solution Drug Material (Tank) Polypropylene (PP) Suitable Battery Single battery x 6 (sold separately) Nozzle herbicide nozzle foam nozzle Color yellow
- Daiwa PC handle blueMade of plastic and has excellent durability.Material plastic Color Light blue Capacity (mL) 1000
- BIG-M (Maruyama Mfg) Back negative power sprayer*When inspecting or returning an item due to a defect, please be sure to return the item with no fuel.Operating time (minutes) (Full) 50 Type Engine Proper solution Drug
- NAGATA SEISAKUSYO 8.5 One-touch coupler (B) (G1 / 4)Thread Size G1/4(SW8.5)
- BIG-M (Maruyama Mfg) Levercock CummitateYou can spray and stop at hand.Hose Length (mm) 1100 Mounting Screw G1/4(8.5)
- BIG-M (Maruyama Mfg) nippleCurrently, G (ISO) screw, PF screw, and SW screw standards are sold together in the market for nozzles and spray hoses. If you cannot attach it to your nebulizer, you will need a metal fitting with a different diameter. The G (ISO) screw has a groove in the hexagonal part next to the male screw. ... Read More
- NAGATA SEISAKUSYO Resin strainer (with bamboo shoot)The net is made of stainless steel and is 40 mesh of Sugi Twill.Outer Diameter (Φmm) 128
- DAHLIA Duster samplerA sprayer for sterilization and insecticide by spraying powder. * If you leave the powder in it, it may harden due to humidity, so please do not rub it each time.Mass (g) 90 Tank Capacity (mL) 350 Type Granulator / Sprayer / Powder Color Orange Main Unit Dimensions, Width W x Depth D x Height H (mm) 295×90×165
- BIG-M (Maruyama Mfg) Electric dusting machineCompatible with 1 kg agent. * Continuous operation (work) time, spray width, and spray amount are guidelines. It depends on the work situation.Mass (kg) 1.8 Tank Capacity (L) 11.5 Application amount 1~6kg/10a Spreading width (m) 8 Continuous Operating Time About 6 hours Specification Battery operated Battery Battery type (single 1 x 4 or 2) Proper solution Drug Type Shoulder type
- BIG-M (Maruyama Mfg) Handle cockYou can spray and stop at hand.Mass (g) 132 Suitable Model Each person sprayer Screw size G1/4(8.5)
- KOSHIN Backpack Drop Type Herbicide Sprayer 10LSpray herbicide in a low pressure shower like a watering can. Adjustable spray amount and spray width. 4 single batteries sold separately. For spraying herbicides It cannot be sprayed in fog. Not compatible with other nozzles. Please use a new alkaline battery as the dry battery. (Sold separatelyHose Length (m) 1.1 Tank Capacity (L) 10 Current (A) 2 Mass (kg) 3.0 Main Unit Dimensions, Width W x Depth D x Height H (mm) 330×155×505 Nozzle Length (mm) 460 Trusco Part No. 775-7964 Battery Life (hours) About 6 Type Battery operated Motor DC 6V motor Maximum Pressure (MPa[kgf/cm2]) Deadline: 0.015 [0.15] Proper solution Drug Main Application For herbicides Pump Impeller pump Crater Shower nozzle for weeding Spray Volume Adjustment Watering can
- NISSAN CHEMICAL INDUSTRIES Round nozzle set (with moving spray cover)The Round Nozzle ULV5 Set has been newly developed with a special design for the herbicide Roundup Max Road. ULV5 technology realizes a small amount of water spraying of only 5L / 10a while maintaining the reliable herbicidal effect of Roundup Max Road. When spraying the same area as before, the ... Read More