All Category

Agricultural & Gardening Materials

Agricultural / horticultural materials are supplies and materials used for agriculture and horticulture. Widely used in agriculture, landscaping, household farming and horticulture. Sprinkling and irrigation materials and Jolo are tools used to water plants. Also, potted plants need planters and pots that match their size and application. Lattice decks are well designed and popular with gardeners. It is effective to use mulches and sheets for herbicidal / cold protection, and birds / animal supplies to combat harmful animals that cause damage to crops.
View : Grid List
Filter

Items 1 - 40 of 10309

Set Ascending Direction
  1. Holding Plate for Sheet Holding U-shaped
    MonotaRO Holding Plate for Sheet Holding U-shaped
    For fixing sheets such as mulch sheets, non-woven fabrics, and weed-proof sheets. * Please refrain from using it for any other purpose. * Please use with the U-shaped seat holder (sold separately).
    Thickness (mm)  About 2  Diameter (Φmm)  About 70  Color  Black  Type  Holding plate  Material  Resin 
    Rating:
    86%
    from S$14.99
    Min. 2 days
  2. Resin hose nipple
    KAKUDAI MFG Resin hose nipple
    Shape  hose nipple  Type  Hose fittings  Material  PA 
    Rating:
    87%
    from S$4.59
    Min. 2 days
  3. Watering nozzle Front lever
    MonotaRO Watering nozzle Front lever
    Easy-to-use front lever! Convenient to connect the nozzle and hose with one touch. By rotating the nozzle head part, you can change the way 7 types of water come out. The water flow lever has a stopper function, so it is easy to sprinkle water for a long time! You can adjust the momentum of water... Read More
    Dimensions, Width W x Depth D x Height H (mm)  120×230×61  Suitable Hose Inner Diameter (Φmm)  12~15  Mass (g)  160  Material  TPR+PP+ABS  Suitable Hose Outer Diameter (Φmm)  Up to 20  Suitable Fluid  Water (normal temperature) 
    Rating:
    84%
    from S$8.79
    Min. 2 days
  4. Flagler Pot
    YAMATO PLASTIC Flagler Pot
    A popular fragler series pot with a wavy natural texture that makes plants look more beautiful. The natural texture like unglazed matches any plant.
    Material  Polypropylene 
    Rating:
    94%
    from S$4.19
    Min. 2 days
  5. Ocean
    Green Life Ocean
    A light and easy-to-carry plastic hose reel. Easy to clean! Uses a cold-resistant, pressure-resistant, algae-proof medium black hose. The nozzle is easy to put on and take off with a one-touch coupling. In addition, it also has a more return function, so it also suppresses twisting of the hose. T... Read More
    Hose Inner Diameter (Φmm)  (Main hose) 12, (Fauce hose) 15  Dimensions, Width W x Depth D x Height H (mm)  370 x 325 x 330 (including handle)  Color  Blue  Included Accessories  G nozzle with screw hose connector  reeling method  Manual  Specification  Nakaguro Algae Hose  Caster  None  Cover  None  Suitable for  Round faucet outer diameter 16mm 
    Rating:
    72%
    from S$58.99
    Min. 2 days
  6. AZ Planter 650 Eco
    Anzen Kougyou AZ Planter 650 Eco
    Capacity (L)  About 13  Dimensions, Vertical x Horizontal x Height (mm)  About 230 × 655 × 180  Mass (g)  About 700  Type  Model 650 
    Rating:
    96%
    from S$2.89
    Min. 2 days
  7. Net Animal intrusion prevention
    MonotaRO Net Animal intrusion prevention
    It is a polyethylene net. Convenient for crop protection nets. For nuisance wildlife such as wild boar, weasel, deer, fox, and raccoon dog. For the enclosure of released birds in paddy fields. * Do not use near fire * Fading or deterioration may occur due to the influence of sunlight, ultraviolet... Read More
    Scale (mm)  16×16  Wire Diameter Φ(mm)  About 1  Length (m)  About 50  Color  Green  Material  Polyethylene (PE) 
    Rating:
    89%
    from S$34.99
    Min. 2 days
  8. Fruit Tree Pot
    appleware Fruit Tree Pot
    A deep type with a large amount of soil suitable for growing fruit trees and flowering trees. With slits for good drainage and air circulation. With a convenient function for replanting (potting).
    Color  Black  Material  Polypropylene 
    Rating:
    97%
    from S$6.69
    Min. 2 days
  9. Nozzle Five W
    Takagi Nozzle Five W
    One-handed lever operation is possible. Since the nozzle rotates 360 degrees, the hose does not easily twist. The way the water comes out changes to five. For general horticultural watering
    Shower type  Drill, straight, shower, joro, stop  Material  ABS resin  Specification  With connector  Suitable Hose Inner Diameter (Φmm)  12~15  Mass (g)  213  Dimensions, Length L x Width W x Depth D (mm)  235×144×66  Suitable Hose Outer Diameter (Φmm)  17~21  Spout shape  Drill, straight, shower, joro, stop 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  10. Bowl dish saloon
    YAMATO PLASTIC Bowl dish saloon
    A saucer for flowerpots.
    Material  Polypropylene  Color  White 
    Rating:
    88%
    from S$0.43
    Min. 2 days
  11. Seedling container
    appleware Seedling container
    The bottom hole structure has good water permeability and breathability, making it ideal for seed sowing, cuttings, and cuttings. A perfect size for a flower seedling box that holds 6, 12, and 24 flower seedlings (3 inches) respectively.
    Stacking Height (mm)  Color  Black  Material  Polypropylene 
    Rating:
    94%
    from S$2.29
    Min. 2 days
  12. Genius
    Green Life Genius
    A plastic hose reel with outstanding stability. One-touch attachment / detachment 360 ° rotation prevents hose twisting. Comes with a holder that can store the nozzle after use. With a stepping step that allows you to wind up the hose with confidence. With anchor holes for fixing the main body.
    Applicable faucet outer diameter (Φmm)  16  Color  Blue  reeling method  Manual  Specification  Nakaguro Algae Hose  Cover  None  Caster  None 
    Rating:
    73%
    from S$67.99
    Min. 2 days
  13. Tough gear metal nozzle
    Takagi Tough gear metal nozzle
    The way the water comes out changes to four. When you grasp the water discharge lever, the stopper automatically locks. To unlock, just lightly grasp the lever.
    Trusco Part No.  835-9918  Shower type  Kiri Shower Straight Jolo  Material  Metal body + rubber grip  Suitable Hose Inner Diameter (Φmm)  12~15  Function  Laclock  Suitable Hose Outer Diameter (Φmm)  Up to 21  Spout shape  Kiri Shower Straight Jolo  Dimensions, Width W x Depth D x Height H (mm)  155×66×253 
    Rating:
    82%
    from S$19.99
    Min. 2 days
  14. Fragler plate
    YAMATO PLASTIC Fragler plate
    The popular fragler series saucer with a natural wavy texture that makes plants more beautiful.
    Material  Polypropylene 
    Rating:
    93%
    from S$1.39
    Min. 2 days
  15. Sink stainless steel small
    MonotaRO Sink stainless steel small
    A bargain stainless steel sink. It will be a knockdown (assembly type) product. It is a small type with a width of 54 cm. The sink is SUS304 and the legs are SUS201. With an adjuster, it can be adjusted even in unstable places (adjustable range 0 to 15 mm). For construction sites, factories, farm... Read More
    Sink Inner Dimensions (mm)  438×400×220  Outer Dimensions, Width W x Depth D x Height H (mm)  540×500×780  Shelf Height (mm)  About 140  Height from bottom of tank to shelf (mm)  About 400  Mass (kg)  About 6.0 
    Rating:
    88%
    from S$149.90
    Min. 2 days
  16. Threaded faucet nipple set
    Takagi Threaded faucet nipple set
    It is a set of a faucet nipple with a screw and a connector to be attached to the mouth of a coupling faucet or a watering faucet 1/2 call (13). The hose and faucet can be connected and separated with a single touch.
    Suitable Hose Inner Diameter (Φmm)  12~15  Trusco Part No.  381-3991  Mass (g)  62  Dimension (mm)  85×189×40  Mounting Screw  G1/2  Suitable Hose Outer Diameter (Φmm)  ~21 
    Rating:
    90%
    from S$12.99
    Min. 2 days
  17. AZ Veggie Planter NEO
    Anzen Kougyou AZ Veggie Planter NEO
    Ideal for growing vegetables. It is thicker and stronger than the conventional product (manufacturer's product). Uses a drainboard with excellent breathability and drainage.
    Material  R-PP 
    Rating:
    92%
    from S$7.29
    Min. 2 days
  18. Plug Tray Series (for Hand-Planting)
    FP CHUPA Plug Tray Series (for Hand-Planting)
    Hard to break and lasts a long time! By making protrusions in the cell, the roots hit the protrusions and extend downward, making it difficult to wind the roots and increasing the amount of roots. If the tray is easy to sag, it will hit the seedlings below when placed on the shelf, and it will hi... Read More
    Material  PS 
    Rating:
    85%
    from S$2.89
    Min. 2 days
  19. Net cap
    HEIKO Net cap
    Protects fruits from vibrations and shocks caused by shipping.
    Rating:
    92%
    from S$13.99
    Min. 2 days
  20. Photolysis tape
    MAX Photolysis tape
    The tape disassembles in the sunlight. The strength increases as the crop grows. After attracting and binding, the strength (holding power) is gradually increased by the scientific change caused by sunlight. When holding is most needed, it usually supports the branches more firmly than tape. Afte... Read More
    Tape Width (mm)  11 
    Rating:
    93%
    from S$17.99
    Min. 2 days
  21. Tea seedling for seedling
    No Brand Tea seedling for seedling
    Material  Polypropylene 
    Rating:
    93%
    from S$3.49
    Min. 2 days
  22. Bucket  10L
    Anzen Kougyou Bucket 10L
    Easy to use with spout and hose fixing holes!
    Capacity (L)  10  Dimensions, Diameter x Height H (Φmm x mm)  300×235 
    Rating:
    96%
    from S$2.39
    Min. 2 days
  23. Medium Deep Dish
    Richell Medium Deep Dish
    With a basic design, you can casually moisturize your life! A versatile saucer that can be used in any pot. There is a moderate depth that allows you to water with confidence. Dish.
    Mass (g)  150  Material  Polypropylene 
    Rating:
    100%
    from S$1.39
    Min. 2 days
  24. Metal Connector
    Takagi Metal Connector
    A high quality plated hose connector. For connecting hose and nipple
    Mass (g)  127  Applicable hose inner diameter x outer diameter (Φmm)  12~15×21  Trusco Part No.  381-4149  Height (mm)  50  Material  Brass  Type of Connection  Nipple-hose 
    Rating:
    97%
    from S$15.99
    Min. 2 days
  25. Root Pouch Biodegradable type
    ROOT POUCH Root Pouch Biodegradable type
    [Roots Pouch] is a non-woven flowerpot made by mixing recycled PET bottles and recycled natural materials. It has excellent breathability, water permeability, and drainage, and is used by professional producers as an alternative to plastic pots because of its good plant growth. [Features] -Becaus... Read More
    Rating:
    98%
    from S$5.39
    Min. 2 days
  26. Grain planter
    aika Grain planter
    Uses earth-friendly recycled materials.
    Color  Black  Specification  With snowboard 
    Rating:
    84%
    from S$7.49
    Min. 2 days
  27. Tall square
    aika Tall square
    Plastic bowl as an interior. The glossy texture of the tall and slim shape is perfect for the windows where the sun shines.
    Material  Polypropylene 
    Rating:
    94%
    from S$2.89
    Min. 2 days
  28. Farm bi film
    No Brand Farm bi film
    A transparent general-purpose greenhouse film that extends to the exterior of a pipe house. Since it expands and contracts, use a house band to prevent the film from fluttering. * The color is transparent when unfolded, but may appear yellow when overlapped.
    Color  Transparent (yellowish) 
    Rating:
    90%
    from S$79.99
    Min. 2 days
  29. Wall Planter Hook for Block
    Nissa Chain Wall Planter Hook for Block
    Hanging metal fittings for blocks. Compatible with most common blocks. Hanging hook for block walls.
    Height (mm)  110  Material  Iron, PVC surface coating  Operating Load (kg) 
    Rating:
    91%
    from S$2.09
    Min. 2 days
  30. Slit Basket
    Ito Shoji Slit Basket
    When planting a flower plant, it can be planted on the side without breaking the root pot from the top. It is a small cute hanging basket. Even beginners can easily plant without failure. Number of strains used 6 to 10 strains Weight after implantation 3 to 5 kg. A wall-mounted basket for plantin... Read More
    Dimensions, Width W x Depth D x Height H (mm)  250×170×231  Material  Polypropylene  Included Accessories  sponge 
    Rating:
    98%
    from S$11.99
    Min. 2 days
  31. Mesh container retainer
    Gifu Plastic Industry (RISU) Mesh container retainer
    A breathable mesh type container that is versatile from the production area to the market, such as collecting, collecting, sorting, and transporting fruits and vegetables. From the production area to the market, such as collecting, collecting, sorting and transporting fruits and vegetables.
    Container Type  Mesh  Lid  None  Material  Polypropylene (PP) 
    Rating:
    80%
    from S$26.99
    Min. 2 days
  32. Rosea Square
    appleware Rosea Square
    Deep type suitable for roses and conifers. Excellent breathability and drainage due to the inner slit and bottom shape.
    Material  Polypropylene 
    Rating:
    97%
    from S$7.79
    Min. 2 days
  33. Noah pot
    YAMATO PLASTIC Noah pot
    The soft curves gently produce the plants. The surface has a matte texture.
    Material  Polypropylene 
    Rating:
    92%
    from S$1.29
    Min. 2 days
  34. Flower nursery box 51
    Meiwa Flower nursery box 51
    Since it has a scale, you can adjust the amount of soil to your liking.
    Width (mm)  357  Length (mm)  506  Height (mm)  80 
    Rating:
    95%
    from S$1.79
    Min. 2 days
  35. Nursery Polypot
    No Brand Nursery Polypot
    Color  Black  Material  Polyethylene 
    Rating:
    96%
    from S$17.99
    Min. 2 days
  36. Rose bowl  green
    appleware Rose bowl green
    A deep type with a large amount of soil suitable for growing roses and a sense of stability. With slits for good drainage and air circulation. With a spot function that is convenient for replanting (potting).
    Color  Green  Material  Polypropylene  Function  Spot function / slit 
    Rating:
    99%
    from S$7.99
    Min. 2 days
  37. Botany Round Pot
    Richell Botany Round Pot
    Natural materials are mixed with plastic to achieve high design. It is a container that is lighter than pottery, hard to break, and easy to handle. It has a simple form and can be used with any plant.
    Rating:
    93%
    from S$6.99
    Min. 2 days
  38. Craft pot
    appleware Craft pot
    It is recommended when installing symbol trees such as olives and griffith's ash on concrete or tiles in the garden, or as a blindfold on the border with the adjacent land or near the window. It is also recommended for planting and growing roses and fruit trees, and for indoor foliage plants.... Read More
    Material  Polypropylene 
    Rating:
    87%
    from S$3.39
    Min. 2 days
  39. Sera art nagachi
    Meiwa Sera art nagachi
    Plastic bowl with warmth and comfort like pottery
    Material  plastic 
    Rating:
    94%
    from S$2.09
    Min. 2 days
  40. SP Plug Tray
    Meiwa SP Plug Tray
    Workability is improved because the tray is hard to bend due to the folding process. In addition, the ribs on the inside of the cell prevent root wrapping.
    Width (mm)  277  Length (mm)  539 
    Rating:
    91%
    from S$1.89
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 10309

Set Ascending Direction