All Category

Straw Mats / Ropes / Gardening Tapes

Como, Mushiro, rope, and horticultural tape are all made of natural plants, and natural materials protect seedlings and trees from frost and freezing. Because it is a natural fiber, it becomes a fertilizer after corrosion and returns to the soil. Used for stem winding, root winding, curing and winter enclosure. Como is a natural straw that can be used for horticulture, and Mushiro is breathable, has good water retention, and protects it from drying. The rope is used to fix splints, fences, and struts. There are various types including soft materials suitable for makeup. The tape can be used by cutting with scissors depending on the thickness and size of the trunk. We have prepared even things that do not worry about chemical damage, such as keeping slugs away with copper ions.
View : Grid List
Filter

Items 1 - 40 of 134

Set Ascending Direction
  1. Natural hemp Mushiro
    MonotaRO Natural hemp Mushiro
    An environmentally friendly natural linen straw mat. Ideal for trunk winding, root winding, curing and winter enclosure. Natural hemp has excellent breathability and water retention, and becomes fertilizer after corrosion. * Do not use for any other purpose. * Due to the characteristics of the ma... Read More
    Width (mm)  About 1000  Length (m)  About 1.8  Material  hemp 
    Rating:
    94%
    from S$5.49
    Min. 2 days
  2. Natural hemp rope
    MonotaRO Natural hemp rope
    A rope made of hemp, a natural material that is kind to the environment. It can be used for binding fruit trees and rooting green trees. * Do not use for any other purpose. * Due to the characteristics of the material, it is knitted with oil, so there will be a slight oily odor after opening. Ple... Read More
    Material  hemp  Length (m)  About 250  Thickness (Diameter in Φmm)  About 5 
    Rating:
    92%
    from S$18.99
    Min. 2 days
  3. Stem addressed cedar tape
    TAKASHO Stem addressed cedar tape
    It is a protective material for the connection between the trunk and the columns. Because it is a natural fiber, it has good breathability and is environmentally friendly. Unlike natural cedar bark, it is compact and lightweight, so it is easy to handle without cracking or fraying. You can easily... Read More
    Length (m)  10  Color  Beige  Material  Palm fiber 
    Rating:
    60%
    from S$47.99
    Min. 2 days
  4. Straw
    TAKASHO Straw
    Natural straw protects seedlings and trees from frost. It has good breathability and water retention, and prevents drying. As it is a natural material, you can use it with confidence. * Do not use for any purpose other than gardening. * Keep away from fire as it burns easily. * There are variatio... Read More
    Material  Straw 
    Rating:
    100%
    from S$12.99
    Min. 6 days
  5. Garden shrimp tape
    TAKASHO Garden shrimp tape
    It is a protective material for the connection between the trunk and the columns. Since it is a natural palm fiber, it is resistant to water and is environmentally friendly. It has good breathability. You can easily cut it with scissors according to the thickness of the trunk. Tape for green trees.
    Mass (kg)  0.48  Mass (g)  0.48  Width (mm)  150  Length (m)  Dimensions, Width W x Depth D x Height H (cm)  Approximately width 15 cm x length 5 m  Material  Palm fiber 
    from S$22.99
    Min. 9 days
  6. Gardening J rope large winding
    TAKASHO Gardening J rope large winding
    Rope that can be used for various purposes such as binding and wrapping
    Material  Jute hemp 
    from S$29.99
    Min. 9 days
  7. Garden soft thai
    TAKASHO Garden soft thai
    Firmly fixed to the support without damaging the plant. It's a soft material, so it's easy on your hands.
    Mass (g)  0.12  Mass (kg)  0.12  Width (mm)  2.5  Length (m)  About 10  Thickness (mm)  About 2.5  Dimensions, Width W x Depth D x Height H (mm)  About thickness 2.5 x length 10000  Dimensions, Width W x Depth D x Height H (cm)  Approximately 2.5 mm thick x 10 m long  Color  Green  Material  TPR/Steel 
    from S$6.39
    Min. 9 days
  8. Straw (Cutting Straw)
    TAKASHO Straw (Cutting Straw)
    Natural straw for home gardening. Since it is a natural straw, it becomes fertilizer after corrosion. Prevents drying after sowing seeds and helps germination. It is excellent in moisturizing cold regions and preventing dryness in summer, and protects bulbs and seedlings from frost and freezing i... Read More
    Dimensions, Width W x Depth D x Height H (cm)  Mass (kg)  0.58  Mass (g)  0.58  Material  Natural straw 
    Rating:
    84%
    from S$8.59
    Min. 2 days
  9. Hemp roll for gardening
    MonotaRO Hemp roll for gardening
    It is an environmentally friendly natural linen material. Ideal for trunk winding and root winding of trees. * Do not use for any other purpose. * Due to the characteristics of the material, it is knitted with oil, so there will be a slight oily odor after opening. Please note. * When storing, av... Read More
    Length (m)  About 15  Material  hemp  Width (mm)  About 150 
    Rating:
    100%
    from S$8.69
    Min. 2 days
  10. Palm
    Elmo Palm
    Since it is a natural fiber, it will return to nature.
    Material  100% vegetable fiber  Thickness (Diameter in Φmm)  Mass (g)  400  Length (m)  80  Dimension (mm)  W170×H170×D90 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  11. Gardening tape
    TAKASHO Gardening tape
    Natural material tape for root wrapping, trunk wrapping, and protective material. It can be used to moisturize cold regions and prevent dryness in summer. Because it is a natural material, it rots. Tape for green trees. * Keep away from fire as it burns easily. * Since it is a natural material, t... Read More
    Length (m)  15  Material  Natural fiber jute hemp 
    Rating:
    92%
    from S$9.49
    Min. 2 days
  12. Ju-to Straw Mat
    TAKASHO Ju-to Straw Mat
    It is a natural fiber that is kind to nature. It can be used for trunk winding, root winding, curing, and winter enclosure. Natural hemp protects seedlings and trees from frost and freezing. After corrosion, it becomes fertilizer. It has good breathability and water retention, and protects it fro... Read More
    Mass (kg)  0.48  Mass (g)  0.48  Length (m)  1.8  Width (mm)  1000  Material  hemp 
    Rating:
    89%
    from S$7.99
    Min. 2 days
  13. Horticulture Shrop rope
    Elmo Horticulture Shrop rope
    Since it is a natural fiber, it will return to nature.
    Material  100% vegetable fiber  Thickness (Diameter in Φmm) 
    Rating:
    80%
    from S$7.59
    Min. 2 days
  14. Palm rope ball
    YUTAKA MAKE Palm rope ball
    It is easy to tie with natural fibers and returns to the soil. Agriculture and horticulture, hedge binding, etc.
    RoHS directive (corresponding to 10 substances)  Thickness (Diameter in Φmm)  Material  Palm palm 
    Rating:
    87%
    from S$6.39
    Min. 2 days
  15. Straw Rope Big Roll
    TAKASHO Straw Rope Big Roll
    An eco-friendly green tree trap that uses natural plant fibers. Since it is a natural fiber, it corrodes naturally. It lasts longer than jute. It is harder to stretch than PP rope. It's for gardening. * Keep away from fire as it burns easily. * Since it is a natural material, the dimensions m... Read More
    Length (m)  160  Mass (g)  3.7  Thickness (mm)  7.5  Mass (kg)  About 3.7  Dimensions, Width W x Depth D x Height H (mm)  About length 140-150m  Dimensions, Width W x Depth D x Height H (cm)  About length 140-150m  Material  Straw 
    Rating:
    100%
    from S$28.99
    Min. 2 days
  16. Hemp Rope
    Hayase Kogyo Hemp Rope
    It is reduced to soil with 100% natural jute. The main link packaging is convenient for carrying around, such as rooting of green trees, attracting fruit trees, hanging in the snow, and binding, and does not lose its shape. Also, unlike petrochemical products, there is no concern about secondary ... Read More
    Material  Jute 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  17. Rooting / stemming tape (both ear weave type)
    TAKASHO Rooting / stemming tape (both ear weave type)
    A binaural type that does not easily fray at the edges. As it is a binaural weave type, the edges do not fray easily and the finish is beautiful. It can be used as both a root roll and a trunk roll. Due to the use of plant fiber, it has breathability, water retention and moisture retention, and h... Read More
    Length (m)  20  Color  Beige  Material  Jute hemp 
    Rating:
    90%
    from S$36.99
    Min. 2 days
  18. Okinawa 100m
    DENZO Okinawa 100m
    It returns to nature by using a natural palm. Familiar with trees and environmentally friendly. For fixing horticultural columns and fences, gardening, etc.
    Mass (kg)  0.3  Length (m)  100  Wire Diameter Φ(mm)  Material  Shuro 
    Rating:
    85%
    from S$13.99
    Min. 2 days
  19. Trunk tape (both ears sewing type)
    TAKASHO Trunk tape (both ears sewing type)
    A binaural sewing machine hook type that prevents the edges from fraying. Since it is a binaural sewing machine type, the edges do not easily fray and it is clean even after construction. It rots in about a year and germination is extremely good. As it is roll-wound (hard-wound), it is easy to ho... Read More
    Length (m)  20  Color  Beige  Material  Jute hemp 
    Rating:
    100%
    from S$34.99
    Min. 2 days
  20. Cedar skin tape 20cmX5m
    DENZO Cedar skin tape 20cmX5m
    It returns to nature by using natural cedar. Familiar with trees and environmentally friendly. For planting, for trunk protection, for gardening, etc.
    Material  Cedar  Trusco Part No.  819-5477  Mass (kg)  1.1  Dimensions, W (mm) x L (m)  200×5 
    Rating:
    100%
    from S$34.99
    Min. 2 days
  21. Straw rope  Omaki
    TAKASHO Straw rope Omaki
    An environmentally friendly green tree trap that uses natural plant fibers. Since it is a natural fiber, it corrodes naturally. It lasts longer than jute. It is harder to stretch than PP rope. It's for gardening. * Keep away from fire as it burns easily. * Since it is a natural material, the ... Read More
    Length (m)  130  Mass (g)  2.7  Thickness (mm)  Mass (kg)  About 2.7  Dimensions, Width W x Depth D x Height H (mm)  About length 130,000  Dimensions, Width W x Depth D x Height H (cm)  About length 130m  Material  Straw 
    from S$28.99
    Min. 2 days
  22. Como with bag
    TAKASHO Como with bag
    It is an environmentally friendly greening tree using natural plant fiber. Since it is a natural fiber, it corrodes naturally. It can be used for trunk winding, root winding, curing, and winter enclosure. Natural straw protects seedlings and trees from frost and freezing. Horticultural komo. * Ke... Read More
    Mass (g)  1.08  Length (m)  1.76  Mass (kg)  About 1.4  Material  Straw 
    from S$11.99
    Min. 2 days
  23. Cable holder Z-885
    Kinzo Jirushi Cable holder Z-885
    1set with 3pcs (black, yellow, orange) It can be easily rolled up and carried around. It can also be hung on a hook for storage.
    Width (mm)  378  Thickness (mm)  48  Material  PP  Mass (g)  250  Height (mm)  150 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  24. Bamboo skewers
    TAKASHO Bamboo skewers
    For planting lawns. For preventing misalignment of turfing work. For fixing until the roots of the lawn grow. Since it is natural, it returns to the soil after corrosion.
    Material  Natural bamboo 
    from S$5.29
    Min. 2 days
  25. Cedar tape
    Sakanaka Ryokka Shizai Cedar tape
    By using natural materials, we considered an environmentally friendly protective material. It can be easily cut with scissors according to the thickness (outer circumference) of the trunk of the tree, so the work is easy and there is no waste. By applying a special flexible processing, it will no... Read More
    Length (m)  10 
    Rating:
    100%
    from S$42.99
    Min. 2 days
  26. Palm narrow rope
    Elmo Palm narrow rope
    Since it is a natural fiber, it will return to nature. * Since the rope is derived from natural plants, an error of around Φ2mm may occur.
    Material  100% vegetable fiber  Length (m)  20  Specification  2mm tea 20m  Mass (g)  60  Color  Brown  Dimension (mm)  W430×H50×D20 
    Rating:
    93%
    from S$2.59
    Min. 2 days
  27. Garden Hemp String
    Ishimoto Maoran Garden Hemp String
    We use natural materials (hemp + recycled paper). A tie string for gardening.
    Trusco Part No.  001-9321  Length (m)  100  Thickness (Diameter in Φmm)  Mass (g)  340  Color  Brown  Material  Hemp + recycled paper 
    Rating:
    70%
    from S$9.79
    Min. 2 days
  28. Roll for root roll
    Sakanaka Ryokka Shizai Roll for root roll
    Ideal for middle and high tree root rolls on black soil and sand.
    Length (m)  20 
    Rating:
    70%
    from S$55.99
    Min. 32 days
  29. Straw rope
    DENZO Straw rope
    Also called rough rope or tamanawa, it is a straw rope mainly used for horticulture and agricultural work. It is used for root wrapping when replanting trees, attracting branches, snow fences, and binding shimenawa. Because it is a natural plant fiber, it is made of environmentally friendly mater... Read More
    Material  Made of straw 
    Rating:
    100%
    from S$28.99
    Min. 2 days
  30. Prop attracting clip
    TAKASHO Prop attracting clip
    Firmly attracts plants without damaging them. Easy fixing with clip type. For eggplants, tomatoes, vegetables, etc.
    Mass (kg)  0.15  Width (mm)  37  Thickness (cm)  About 0.7  Mass (g)  About 150  Width (cm)  About 3.7  Height (cm)  About 4.7  Color  Green  Material  Polypropylene steel  Diameter (Φcm)  Recommended strut size: About 1 to 1.2  Size 
    Rating:
    100%
    from S$18.99
    Min. 2 days
  31. Schroota Float Flat Roll
    TAKASHO Schroota Float Flat Roll
    It is used as a binding and decoration for presser bamboo. Soft and easy to use!
    Length (m)  100  Color  Black  Material  Polyethylene / polypropylene 
    from S$44.99
    Min. 2 days
  32. Professional rope
    Elmo Professional rope
    The palm rope for professional use has been made into a household size.
    Material  100% vegetable fiber  Mass (g)  110  Dimension (mm)  W340×H90×D50 
    from S$5.69
    Min. 2 days
  33. Palm window rope
    Elmo Palm window rope
    Since it is a natural fiber, it will return to nature.
    Material  100% vegetable fiber  Mass (g)  160  Length (m)  20  Dimension (mm)  W440×H80×D50 
    from S$5.59
    Min. 2 days
  34. Straw ground rope
    TAKASHO Straw ground rope
    Please use it to bind the pillars and trees, or to wrap the bottom of Como.
    Mass (g)  0.34  Width (mm)  Thickness (mm)  About 4  Length (m)  About 60  Dimensions, Width W x Depth D x Height H (mm)  Approximately 4mm thick x 60m long  Dimensions, Width W x Depth D x Height H (cm)  Approximately 4mm thick x 60m long  Material  Straw 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  35. Root roll  100cmX20m
    DENZO Root roll 100cmX20m
    It returns to nature by using natural hemp. Has excellent ventilation, water retention, and heat retention. Root rolls for tree curing, root wrapping, gardening, etc.
    Dimensions, W (mm) x L (m)  1000×20  Mass (kg)  4.4  Trusco Part No.  819-5476  Material  hemp 
    Rating:
    100%
    from S$75.99
    Min. 2 days
  36. PP wall rope
    Elmo PP wall rope
    Soft and easy to use, ideal for makeup
    Thickness (Diameter in Φmm)  3.0  Material  Made of polypropylene  Mass (g)  480  Length (m)  150 
    Rating:
    73%
    from S$23.99
    Min. 2 days
  37. This palm rope
    Elmo This palm rope
    Since it is a natural fiber, it will return to nature.
    from S$5.39
    Min. 3 days
  38. Artificial cedar skin roll  20cmX10m
    DENZO Artificial cedar skin roll 20cmX10m
    It returns to nature by using natural koiya. Familiar with trees and environmentally friendly. For planting, for trunk protection, for gardening, etc.
    Dimensions, W (mm) x L (m)  200×10  Trusco Part No.  819-5478  Material  Koiya 
    from S$47.99
    Min. 2 days
  39. Mushiro
    TAKASHO Mushiro
    A natural straw mat that is kind to trees.
    Length (m)  1.8  Mass (g)  2.02  Mass (kg)  2.02  Width (mm)  900  Dimensions, Width W x Length L (cm)  About 90 × 180  Dimensions, Width W x Depth D x Height H (cm)  Approximately 90 cm wide x 180 cm long  Material  Straw 
    Rating:
    40%
    from S$36.99
    Min. 9 days
  40. Eco Land Shrop rope
    TAKASHO Eco Land Shrop rope
    It is a palm rope. It can be used for bundling for various purposes. Unity etc. By immersing it in water, the rope becomes softer, slippery and easier to use. * Do not use for any purpose other than gardening, gardening, greening, hobbies, etc. * Keep away from fire as it burns easily. * It is a ... Read More
    Mass (kg)  0.07  Mass (g)  0.07  Length (m)  20  Width (mm)  Dimensions, Width W x Depth D x Height H (cm)  Approximately 3mm thick x 20m long  Material  棕櫚, Palm mixed 
    from S$3.79
    Min. 9 days
View : Grid List
Filter

Items 1 - 40 of 134

Set Ascending Direction