Fences / Trellises
Other Related Pages
- Daiken Kasei Kogyo Resin flat plateSuitable for home gardens, flower beds, and earth retaining slopes! It has excellent strength and durability, and can be used mainly for earth retaining. It can be used for a wide range of purposes because it can be used for cutting, drilling, nails, screws, etc. in the same way as wood.
- DAIM Root of soil and grass etc. prospect Me sheet LIt can be used in straight lines, curves, corners, etc., and can be cut with scissors. For rooting turf and making flower bedsMaterial Polypropylene
- Daiken Kasei Kogyo Resin all-purpose pileThis is the most basic product among resin piles. A simple black round stake that can be used for a wide range of purposes such as horticulture, civil engineering, and agriculture. It is used in various places such as agriculture and horticulture, such as gardens, fields, fence posts and earth re... Read MoreHole Diameter (Φmm) 13
- Daiken Kasei Kogyo Resin square pile (with holes)Hole Diameter (Φmm) 13
- Daiken Kasei Kogyo Resin Wood StakeThe exterior has a wood-like finish and is suitable for gardens and exteriors.
- Anzen Kougyou Garden plastic blockThe edges of the flowerbed are chicly colored. Made of plastic, it is light and easy to carry and work. * This product uses recycled materials. Colors may vary.Color Brown
- Richell Brick-like TH RetainingWith hook for easy display in storesMaterial Polypropylene
- Richell Garden Edging FenceFor edging that separates the garden from the approach and edging of flower beds ... It is easy to connect and it is durable because it is thick. Horticulture and others.Material Polypropylene
- DAIICHI VINYL Fence set H90You can choose the color (white or black) according to the atmosphere of the garden, You can easily enjoy the fence. Easy installation just by hitting with a hammer!
- Richell Deep type earth retaining stone masonry type 45You can easily make fields and flower beds just by inserting them into the soil. You can easily make flower beds and flower beds just by inserting them into the soil for gardening. Also as a garden partition. You can join them in a horizontal row, at right angles, according to the size you want t... Read MoreMaterial Polypropylene Color Dark brown Mass (g) 439 RoHS directive (corresponding to 10 substances) Correspondence
- Richell Dust logArrange by joining in a horizontal row at right angles according to the flowerbed you want to make. A type that can be easily inserted into the soil where flower beds can be made. Since it is a deep type with a height of 18 cm, it is ideal for flower beds using tall plants and drooping plants. It... Read MoreMaterial Polypropylene
- TAKASHO Flowerbed fence 600Arrange the flowerbed in a country style just by inserting it in the soil!Material Natural wood Mass (g) 0.23
- DAIM Blindfold fenceThe calm brown color does not spoil the appearance. Both vertical and horizontal pipes are coated with resin, making them durable and long-lasting. With dedicated connecting parts. Easy connection without using tools (when purchasing multiple items). Just insert the vertical pipe into the soil in... Read More
- TAKASHO White bambooFor plant stanchions. As it is a natural material, it is kind to plants. * Since it is a natural material, it will crack and crack.Material Natural bamboofrom S$5.29Min. 13 days
- TAKASHO Free design edgeIt is a garden edge where you can make an original flower bed by drawing a curve of your favorite shape. Since the edge itself can be cut, size adjustment is easy. It can be effectively used even in a corner of the garden or in a complicated space around the entrance. With 6 pegs.Included Accessories With 6 pegs Material Resin wood Color Dark brown Size L Mass (g) 3.7
- TAKASHO Black bambooPopular black bamboo. For plant stanchions. As it is a natural material, it is kind to plants. * Since it is a natural material, it will crack and crack.Material Natural bamboo
- Richell Garden fence royalFor edging that separates the garden from the approach and edging of flower beds ... The stake rib structure allows it to be firmly inserted into the soil. Horticulture and others.Material Polypropylene Color White Mass (g) 150from S$9.79Min. 2 days
- TAKASHO White bamboo for gardenFor plant stanchions. As it is a natural material, it is kind to plants. * Since it is a natural material, it will crack and crack.Material Natural bamboo Color Sarashi bamboo color Mass (g) 0.42from S$11.99Min. 10 days
- TAKASHO Steel mini fence (D)A fence that chicly tightens the side of the approach and the edge of the flowerbed. Beautiful lines are created by arranging them side by side. Easy installation by simply embedding it in the ground and fixing it. * Please do not use it for any purpose other than the fence. * Use on a flat surfa... Read MoreMaterial Steel Color Silver Mass (g) 0.43 Diameter (Φmm) (Outer edge) 4, (Motif) 3.5from S$16.99Min. 2 days
- SMILE KIDS Garden fence 60 piecesLeave the curve to us. Hold the soil in a free shape.Material PP resin Mass (g) 64 (1)from S$98.99Min. 2 days
- TAKASHO Free design edgeIt is a garden edge where you can make an original flower bed by drawing a curve of your favorite shape. Since the edge itself can be cut, size adjustment is easy. It can be effectively used even in a corner of the garden or in a complicated space around the entrance. With 6 pegs.Included Accessories With 6 pegs Material Resin wood Color Brown Size L Mass (g) 3.7from S$74.99Min. 2 days
- Daiken Kasei Kogyo Resin artificial wood log 80X900It has excellent weather resistance and does not corrode or deteriorate. Drilling, sawing, and screwing are possible. As a civil engineering material, for earth retaining and stairs * During construction, wear protective equipment such as a hard hat and gloves, and be careful not to get injured. ... Read Morefrom S$43.99Min. 8 days
- TAKASHO Free design edgeThe curve is as you want. You can make a flower bed of free design.Included Accessories With 6 pegs Material Resin wood Size S size Mass (g) 2.5
- TAKASHO Flower flowerbed fenceEasy installation by simply embedding it in the ground and fixing it. It is a fence that is installed on the border with the flowerbed and decorated.Material Steel Mass (g) 0.32from S$19.99Min. 10 days
- TAKASHO Flowerbed fenceArrange the flowerbed in a country style just by inserting it in the soil!Material Natural wood Size Width 90 cm Mass (g) 0.34from S$19.99Min. 13 days
- Daiken Kasei Kogyo Resin pseudo log 100X1800It has excellent weather resistance and does not corrode or deteriorate. Drilling, sawing, and screwing are possible. As a civil engineering material, for earth retaining and stairs * During construction, wear protective equipment such as a hard hat and gloves, and be careful not to get injured. ... Read Morefrom S$139.90Min. 2 days
- TAKASHO White bamboo half split + 5 inchAs a bamboo fence material. * Since it is a natural material, it will crack and crack.Material Natural bamboofrom S$12.99Min. 10 days
- Daiken Kasei Kogyo Resin artificial wood log 80X1200It has excellent weather resistance and does not corrode or deteriorate. Drilling, sawing, and screwing are possible. As a civil engineering material, for earth retaining and stairs * During construction, wear protective equipment such as a hard hat and gloves, and be careful not to get injured. ... Read Morefrom S$55.99Min. 8 days
- Daiken Kasei Kogyo Resin artificial wood log 100X1500It has excellent weather resistance and does not corrode or deteriorate. Drilling, sawing, and screwing are possible. As a civil engineering material, for earth retaining and stairs * During construction, wear protective equipment such as a hard hat and gloves, and be careful not to get injured. ... Read Morefrom S$119.90Min. 8 days
- Richell Deep earth retaining masonry toneMaterial Polypropylene Color Ivory Size 45 typefrom S$8.99Min. 11 days
- TAKASHO Flower flower bed fence heartEasy installation by simply embedding it in the ground and fixing it. It is a fence that is installed beside the flowerbed and decorated.Material Steelfrom S$19.99Min. 10 days
- Daiken Kasei Kogyo Resin artificial wood log 100X1200It has excellent weather resistance and does not corrode or deteriorate. Drilling, sawing, and screwing are possible. As a civil engineering material, for earth retaining and stairs * During construction, wear protective equipment such as a hard hat and gloves, and be careful not to get injured. ... Read More
- Daiken Kasei Kogyo Resin artificial wood log 100X1000It has excellent weather resistance and does not corrode or deteriorate. Drilling, sawing, and screwing are possible. As a civil engineering material, for earth retaining and stairs * During construction, wear protective equipment such as a hard hat and gloves, and be careful not to get injured. ... Read Morefrom S$74.99Min. 8 days
- Daiken Kasei Kogyo Resin five pseudo tree steps 200 dark brownThe resin is packed to the core. It has excellent weather resistance and does not corrode or deteriorate. Drilling, sawing, and screwing are possible. As a civil engineering material, for flower beds and partitions * During construction, wear protective equipment such as a hard hat and gloves, an... Read Morefrom S$26.99Min. 6 days
- TAKASHO Flower flower bed fence AEasy installation by simply embedding it in the ground and fixing it. It is a fence that is installed beside the flowerbed and decorated.Material Steelfrom S$19.99Min. 10 days
- Daiken Kasei Kogyo Resin artificial wood log 100X500It has excellent weather resistance and does not corrode or deteriorate. Drilling, sawing, and screwing are possible. As a civil engineering material, for earth retaining and stairs * During construction, wear protective equipment such as a hard hat and gloves, and be careful not to get injured. ... Read Morefrom S$38.99Min. 8 days
- DAIM Stand for blindfold fenceCan be firmly fixed with the attached screw. Stand for installing the blindfold fence on the concrete partIncluded Accessories 10 concrete screws Material Steel Color Black
- Daiken Kasei Kogyo Resin five-ply tree parallel 200 beigeThe resin is packed to the core. It has excellent weather resistance and does not corrode or deteriorate. Drilling, sawing, and screwing are possible. As a civil engineering material, for flower beds and partitions * During construction, wear protective equipment such as a hard hat and gloves, an... Read Morefrom S$28.99Min. 8 days