All Category

Dairy Farming / Livestock Materials / Pet Supplies

View : Grid List
Filter

21 Item(s)

Set Ascending Direction
  1. Calf jacket CF
    Lifetaste Calf jacket CF
    It is a calf jacket made with particular attention to farmers involved in calves in Hokkaido. Calves have low subcutaneous fat and the rumen is not well developed, so sufficient protection against the cold and heat is required. By wearing a calf jacket, you can prevent hypothermia in calves aroun... Read More
    from S$66.99
    Min. 6 days
  2. Calf jacket bore
    Lifetaste Calf jacket bore
    It is a calf jacket made with particular attention to farmers involved in calves in Hokkaido. Calves have low subcutaneous fat and the rumen is not well developed, so sufficient protection against the cold and heat is required. By wearing a calf jacket, you can prevent hypothermia in calves aroun... Read More
    from S$79.99
    Min. 6 days
  3. Simple sewage treatment deodorant for livestock + SANA Vacuum II
    SANA Simple sewage treatment deodorant for livestock + SANA Vacuum II
    Countermeasures against bad odors: A wide variety of bad odor gases such as ammonia, which is one of the problems of livestock farmers, are generated from manure excreted by livestock or sewage discharged from livestock barns. Malodorous gas affects not only the problem of odor, but also the heal... Read More
    from S$299.90
    Min. 10 days
  4. Battery 12V EB100 (cycle top durable type)
    Mirai-no-Agri Battery 12V EB100 (cycle top durable type)
    Mass (kg)  34.4  Dimensions, Length L x Depth D x Height H (mm)  406×173×209(241) 
    from S$689.90
    Min. 10 days
  5. Calf jacket aluminum specification
    Lifetaste Calf jacket aluminum specification
    This is a calf jacket that was carefully made with farmers involved in raising calves in Hokkaido. By wearing a calf jacket, it is possible to prevent hypothermia in calves around the age of one month and to keep them in good condition at all times. The outer fabric has been treated to be water r... Read More
    dimension, width x height (cm)  57~77×34  Size 
    from S$97.99
    Min. 5 days
  6. Built-in heater Insulation cover for drip
    Lifetaste Built-in heater Insulation cover for drip
    Firmly supports intravenous treatment in severe cold! By using a thermal insulation cover for intravenous drip, the temperature drop of the intravenous solution is prevented. With a built-in heater, you can use a mobile battery to keep an IV bottle warmed to around 50°C for more than 2 hours! Alu... Read More
    Applicable battery  5V2.0A or more/capacity 10000mAh  Average Temperature (℃)  Around 45-55 
    from S$37.99
    Min. 5 days
  7. Calf health maintenance mixed feed + SANA-New Biosun CS
    SANA Calf health maintenance mixed feed + SANA-New Biosun CS
    This product is a mixed feed (A feed). The double effect of spore-forming lactic acid bacteria and EC-12 contributes to growth promotion, meat quality improvement, and health maintenance. In addition to microbial-derived proteins, minerals, and various enzymes, EC-12 strain and spore-forming lact... Read More
    Reference Capacity  1g per 30g body weight per day 
    from S$269.90
    Min. 10 days
  8. Animal ear tag  Aluminum  100 pieces
    VWR Animal ear tag Aluminum 100 pieces
    Numbers from 1 to 100 (packed in 25 pieces) are printed on the surface of the ear tags. It can be easily fixed by passing the tip of the tag through the hole in the ear and the hole of the washer placed behind the ear and opening the tip to the left and right.
    As ONE Part Number  4-2039-01  Material  Aluminum ASTM standard (B209-10) 
    from S$59.99
    Min. 4 days
  9. Battery 12V EB50 (cycle top durable type)
    Mirai-no-Agri Battery 12V EB50 (cycle top durable type)
    Mass (kg)  20  Dimensions, Length L x Depth D x Height H (mm)  256×170×201(228) 
    from S$469.90
    Min. 10 days
  10. Rotating Horse Comb
    KONYO Rotating Horse Comb
    It is used to remove feces from the body and to remove hair from cow and horse brushes. It is coarse and fine, so you can use it according to your needs. For the hair of cows and horses.
    Overall Length (mm)  262  Mass (g)  276 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  11. Battery 12V EB35 (cycle top durable type)
    Mirai-no-Agri Battery 12V EB35 (cycle top durable type)
    Dimensions, Length L x Depth D x Height H (mm)  236×127×201(228)  Mass (kg)  24.8 
    from S$349.90
    Min. 10 days
  12. Beef can
    KONYO Beef can
    The tip of the connection is sharp and can be inserted as it is. Nose can for cows.
    Inner Diameter (mm)  28  Material  Brass  Included Accessories  Iron screw 
    from S$8.89
    Min. 5 days
  13. Mixed feed for nutrition supplement + SANA-HZ-PR
    SANA Mixed feed for nutrition supplement + SANA-HZ-PR
    It is a mixed feed for pigs used for the purpose of odor control (hydrogen sulfide) in pig farms and healthy raising. By using raw materials with a deodorizing effect in the product, it has the effect of decomposing bad odors in the intestines and reducing the odor of excrement. By reducing the m... Read More
    from S$229.90
    Min. 10 days
  14. Battery 12V EB65 (cycle top durable type)
    Mirai-no-Agri Battery 12V EB65 (cycle top durable type)
    Mass (kg)  24.8  Dimensions, Length L x Depth D x Height H (mm)  303×170×201(228) 
    from S$589.90
    Min. 10 days
  15. Calf jacket waist pad aluminum specification
    Lifetaste Calf jacket waist pad aluminum specification
    Combine with Prairie calf jacket to protect your stomach from the cold. The tummy pad has a long bias so that the position can be changed according to the growth of the calf. If you pass the belt through the tape on the back of the calf jacket, you can prevent it from moving back and forth. The o... Read More
    dimension, width x depth (cm)  18×50  Type  For both male and female  Size  Free  Function  Water-repellent finish, fully washable 
    from S$26.99
    Min. 5 days
  16. Calf jacket stomach pad boa specification
    Lifetaste Calf jacket stomach pad boa specification
    Combine with Prairie calf jacket to protect your stomach from the cold. The tummy pad has a long bias so that the position can be changed according to the growth of the calf. If you pass the belt through the tape on the back of the calf jacket, you can prevent it from moving back and forth. The o... Read More
    dimension, width x depth (cm)  18×50  Type  For both male and female  Size  Free  Function  Water-repellent finish, fully washable 
    from S$22.99
    Min. 5 days
  17. Calf jacket aluminum specification
    Lifetaste Calf jacket aluminum specification
    This is a calf jacket that was carefully made with farmers involved in raising calves in Hokkaido. By wearing a calf jacket, it is possible to prevent hypothermia in calves around the age of one month and to keep them in good condition at all times. The outer fabric has been treated to be water r... Read More
    from S$99.90
    Min. 5 days
  18. Silage film for pasture 25μ white
    Sunyou Printing Silage film for pasture 25μ white
    A film with excellent elasticity, strength, and adhesiveness. Strong adhesive makes veil packaging with high airtightness possible. Contains UV (ultraviolet) cut material. Stretch film for pasture * There is a slight size error due to manufacturing. * Be sure to wrap the film so that it overlaps ... Read More
    Thickness (μm)  25  Color  White 
    Discontinued
  19. Fried chicken
    No Brand Fried chicken
    A compound feed for adult chickens. * Do not use this feed on cattle, ovis aries, goats and deer (please note that if it is used on cattle, ovis aries, goats or deer, it will be subject to punishment). * Store this feed so that it does not get mixed with feed for cattle, ovis aries, goats and dee... Read More
    Discontinued
  20. Strong deodorant for livestock (for spraying) + SANA-α-01
    SANA Strong deodorant for livestock (for spraying) + SANA-α-01
    Chemical deodorization by the blended inorganic substances, immediate effect by adsorption deodorization by natural minerals, decomposition of odors makes the decomposed foods for microorganisms, and is expected to have a long-lasting odor reduction effect by biological action. I can do it. It is... Read More
    Discontinued
  21. Trunk clamp
    Mirai-no-Agri Trunk clamp
    Used for cows that move rapidly, such as during steel milking and artificial insemination. Especially effective for first-born cows.
    Discontinued
View : Grid List
Filter

21 Item(s)

Set Ascending Direction