Bonsai Tools
Bonsai-related supplies are tools used to grow bonsai. A variety of sieves for sorting soil and sand and removing debris are available in a variety of mesh sizes. If you have multiple filters with different eye sizes in one frame, you can easily screen from fine to rough by simply replacing them. There is also a vat for scooping soil, a vise for stretching and bending trunks and branches, a small sword for caring for bonsai, a spatula, tweezers, and a rotating bonsai stand that is convenient for work.
Other Related Pages
- Hirasawa PC Bonsai Soil ScoopExcellent strength Large, medium, small 3 points, according to the size of the potMass (g) 100 Set Contents 3 sizes included Color Green
- Murakuni Tweezers with stainless spatulaCare for bonsaiMaterial (Main Unit) Stainless steel 420
- YAMATO PLASTIC EarthenwareIt is cup-shaped and is easy to use and does not spill.Material Polypropylene
- SATOH SANGYO Stainless Steel Soil ScoopConvenient for soil filling work in narrow pots. Large and small soil containers are available, so please use them depending on the purpose of planting. Made of stainless steel, it is resistant to rust. A soil container that can be used for planting and replanting.Overall Length (mm) Large 170, small 162 Bottom Diameter (mm) Large 43, small 37 Mass (g) Large 60, Small 40 Opening Diameter (Φmm) Large 70, Small 55 Specification Large, small set group Material Stainless steel
- YAMATO PLASTIC Bonsai Pot TrayIt is a bonsai plate made of plastic resin.Color Black Material Polypropylene
- Hirasawa Soft type earthenware 3-piece setAdjustable scooping soil with a free soil pot for soft soilMass (g) 100 Set Contents 3 sizes included Color Green
- Murakuni Stainless Steel Thick Spatula with RakeHow to care for bonsai: Level the soil with a spatula. When replanting, insert it between the pot and the soil to make it easier to take out. The rake part is used to remove soil from the roots, loosen the roots, and cut fine roots.Dimension (mm) 294×52×23 Mass (g) 73 Material (Main Unit) Stainless steel 420
- Kaneko Sougyo PC Try Planting TurntableIt is used as a stand and decoration stand for bonsai and gardening. It is convenient because the main body is rotatable.Material plastic
- SATOH SANGYO Tweezers with spatulaYou can do detailed work by pressing the surface of the soil with bonsai. Convenient for removing weeds and insects in pots. For cleaning bonsai etc.Length (mm) 205 Mass (g) 35 Dimensions, Width W x Depth D x Height H (mm) 68×25×263
- Ishiguro metal Stainless steel tweezersBonsai care series for bonsai care and replanting.Mass (g) 35 Material Stainless steelfrom S$9.99Min. 2 days
- Ishiguro metal Stainless steel 3-piece set with netConvenient for planting work A set of 3 large, medium and small stainless steel that is resistant to rust. The large one has a shaving and is convenient because you can work while sifting the soil for planting.Mass (g) 165 Material Stainless steel
- Murakuni Stainless Steel Tray Planting Transplanting ToolCare for bonsaiMaterial (Main Unit) 18-0 stainless steel Dimension (mm) 290×50×20 Mass (g) 62 Hardness 80 B scalefrom S$8.59Min. 4 days
- Ishiguro metal tweezersFor removing pests and weeding. Made of stainless steel and resistant to rust.Overall Length (mm) 285 Mass (g) 60 Material Stainless steel
- sita Stainless steel dough 3-piece setWe have adopted products that are not only functional but also easy to use for first-time users and women. A fashionable design that can be enjoyed as a garden interior. Rust-resistant stainless steel Convenient for planting workMaterial Stainless steelfrom S$19.99Min. 2 days
- Artful Tweezers with RakeStainless steel tweezers with a rake for replanting. Replanting during bonsai and removing insects attached to plants.Mass (g) 40 Overall Length (mm) 210
- Kanetsugu Kaneji tweezers with spatulaOne can be used for two purposes Bonsai toolsMass (g) 55 Overall Length (mm) 220from S$19.99Min. 4 days
- Kanetsugu KENJI Mini Rake with SpatulaOne can be used for two purposes Bonsai toolsOverall Length (mm) 250 Mass (g) 75from S$19.99Min. 6 days
- Ishiguro metal Stainless steel case set of 3Convenient for planting work A set of 3 large, medium and small stainless steel that is resistant to rust.Mass (g) 165 Material Stainless steel
- Ishiguro metal Transplanting Small KnifeBonsai care series for bonsai care and replanting.Mass (g) 82 Dimensions, Vertical x Horizontal x Height (mm) 242×62×10from S$34.99Min. 7 days
- DULTON BONSAI SCISSORSGardening tools Gardening scissorsMaterial Stainless steel (brass coating)from S$39.99Min. 10 days
- Ishiguro metal EarthingFor soiling planters and pots. A slim and easy-to-grip handle that fits women's hands.Mass (g) 120 Overall Length (mm) 285 Material (Handle) Beech Material (Main Unit) Steel (chrome plating finish)from S$9.59Min. 7 days
- Artful 2 wooden nailsIt is a wooden handle that is easy to grip. For root oysters and thinning work.Overall Length (mm) 210from S$23.99Min. 4 days
- DULTON BLOWER blowerDust removal of cactus becomes a hobbyHeight (mm) 110 Dimension (mm) 56 Material Siliconfrom S$6.89Min. 9 days
- DULTON BLOWER & BRUSH Blower & Brush"Brush with blower" that makes it a hobby to remove dust from plantsHeight (mm) 110 Length (mm) 30 Width (mm) 52 Material PVCfrom S$4.39Min. 9 days
- Near Vise for bonsaiWhen you bend a bonsai branch, you can bend it little by little with a vise and bend it comfortably. For bonsai work.Overall Length (mm) 110from S$17.99Min. 5 days
- DULTON BRUSH PEN brush penBrush pen full of charm as a cleaning tool * Since this product uses natural materials, there are individual differences in shape, size, texture and color. * Hair may come off during use. Please check before use.Length (mm) 190 Material Beech wood, pig hair, cowhidefrom S$8.99Min. 9 days
- DULTON METAL BRUSH metal brushMetal brush full of charm as a cleaning tool * This product is made for gardening. Please do not use it for any other purpose. * It may be damaged if an excessive angle or strong force is applied.Length (mm) 210 Material Stainless steel, plasticfrom S$23.99Min. 9 days
- SunGarden Stainless Mini Try Planting ScoopRust-resistant stainless steelDimension (mm) 185×46×25 Mass (g) 35Discontinued
- SunGarden Kumade for Stainless Steel Mini Try PlantingRust-resistant stainless steelMass (g) 40 Blade Length (mm) 60 Overall Length (mm) 160 Number of Teeth 3 Tip width (mm) 30Discontinued
- Ishiguro metal Stainless tweezersSlim tapered shape that is easy to use for hydroculture, gardening, and hobbies. Made of all-stainless steel that does not rust easily. Soft touch finish that can be easily grasped.Material Stainless steelDiscontinued
- Murakuni Kamade with steel spatulaHow to care for bonsai: Level the soil with a spatula. When replanting, insert it between the pot and the soil to make it easier to take out. The rake part is used to remove soil from the roots, loosen the roots, and cut fine roots.Mass (g) 100 Dimension (mm) 295×50×25 Material (Main Unit) SteelDiscontinued
- No Brand Stainless steel scoop 3PcsMade of rust-resistant stainless steel For replanting work, etc.Mass (g) 168 Opening Diameter (Φmm) Large 105, medium 70, small 55 Overall Length (mm) Large 170, medium 170, small 170 Bottom Diameter (mm) Large 55, Medium 45, Small 38 Set Contents Large, medium, small × 1 each Material stainless steelDiscontinued
- BIGMAN Bonsai tweezersBonsai tweezers with a spatula are used for moss holding and soil leveling. It is also used for removing unnecessary buds, flower picking, leaf removal, insect removal, and debranching.Mass (g) 59Discontinued
- BIGMAN Bonsai tweezersFor moss holder and soil leveling For removing unnecessary buds, picking flowers, removing leaves, removing insects, and removing debranchingMass (g) 64Discontinued
- Kaneko Sougyo Bonsai turntable KurtIt is used as a stand and decoration stand for bonsai and gardening. It is convenient because the main body is rotatable.Material Natural wood, MDFDiscontinued
- Hirasawa Hirasawa branch viseOrthodontic tools Satsuki, straight on the trunk branch of bonsai, used for songsDiscontinued
- YAMATO PLASTIC EarthingIt is a soil container for gardening. It is a set of 3 sizes, large, medium and small, and is used for planting and replanting plants.Dimension (mm) (Small) 160 / (Medium) 164 / (Large) 167 Quantity 1 bag (large, medium and small set) Material Polypropylene Color WhiteDiscontinued
- Artful Bonsai broom 4 inchSince it uses a soft palm, it does not damage bonsai or moss. A broom used for pruning and replanting bonsai.Mass (g) 22 Overall Length (mm) 125Discontinued
Filter by categories