All Category

Truck Supplies

In the truck goods category, we handle various truck-related goods that meet professional needs. There are everything from undercarriage related to nuts and outerwear to electrical equipment related to valves and batteries. Accessories such as handle covers and handle spinners are only available with a combination of excellent usability and excellent design. Small items such as stickers and rubber ropes are also available, so you can definitely find what you want. A safety set and urea water are also available.
View : Grid List
Filter

Items 1 - 40 of 404610

Set Ascending Direction
  1. Flat rubber rope  For trucks  Free cut  Drum winding type
    MonotaRO Flat rubber rope For trucks Free cut Drum winding type
    Stopper for truck seats regenerated from tire tubes. Free cut type is convenient. Truck hood stopper, material fixing, long items bundled, curing sheet upholstery, etc. * Since the recycled tube is the raw material, the finished size may vary. * Rubber is a combustible material, so do not use it ... Read More
    Material  Reuse tire tube  Thickness (mm)  About 1.5-3  Width (mm)  20  Length (m)  40 
    Rating:
    84%
    from S$34.99
    Min. 2 days
  2. Work light 16LED square 12V / 24V shared
    MonotaRO Work light 16LED square 12V / 24V shared
    Since it uses 16 high-brightness LEDs, it can illuminate quite brightly. It can be used as a truck bed or as lighting for night work. For lighting truck beds and night work * Please check the main body for cracks and cracks before use. If the board is used with cracks or cracks, the board may be ... Read More
    Protection Class  (Waterproof) IPX8  Dimension (mm)  105×105  Type  12V / 24V shared  Number of LED (pieces)  16  Brightness (Lm)  3840  Light Angle  45°  Rated Power (W)  48  Color Temperature (K)  7000  Mass (g)  About 680  Material  Aluminum, stay, etc .: Stainless steel  Operating Voltage  DC10-30V  Rated Voltage (V)  DC10-30V  Included Accessories  Mounting screw  Material (Lens)  Resin  Shape  Square 
    Rating:
    88%
    from S$59.99
    Min. 2 days
  3. Replacement bulb 24V double S25 high quality type
    MonotaRO Replacement bulb 24V double S25 high quality type
    It is a high quality product made in Japan. Stop / tail, cornering, turn signal lamp * Do not use for anything other than its intended purpose.
    Outlet  (Angle) 180 degrees  Rated Voltage (V)  24  Rated Power (W)  25/10  Reference number of other companies (KOITO)  4722  Other company reference part number (STANLEY)  A4887M  Bolster  BAY15d  Color  Clear  Type  Double sphere  Type of Glass Bulb  S25  Suitable for  Stop, tail lamp 
    Rating:
    90%
    from S$18.99
    Min. 2 days
  4. Mudguard for Trucks
    MonotaRO Mudguard for Trucks
    A mudguard for trucks. Prevents pebbles and mud from splashing up when driving in the rain. For truck mudguards * Please note that the glossy surface will inevitably be scratched during packaging. * Please note that cracks and cracks may occur due to the characteristics of the material in cold re... Read More
    Material  EVA  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    90%
    from S$12.99
    Min. 2 days
  5. Bracket set for track rubber rope
    MonotaRO Bracket set for track rubber rope
    It can be used for multiple purposes by cutting the rubber rope for trucks to any length. It is also very convenient when packing and fixing. For rubber ropes for trucks. * Please do not use it for any purpose other than its intended purpose.
    Suitable Size  17~20mm  Set Contents  Hook x 2 ・ Buckle x 2 
    Rating:
    90%
    from S$3.59
    Min. 2 days
  6. Work light 9LED square 12V / 24V shared
    MonotaRO Work light 9LED square 12V / 24V shared
    Since it uses a high-brightness LED, it can illuminate quite brightly. It can be used as a truck bed or as lighting for night work. For both 12V / 24V. White emission. Lighting for trucks, car carriers, etc. * Do not use for any other purpose. * Noise may be generated by using this product, which... Read More
    Dimension (mm)  108×108  Height (mm)  127  Total Luminous Flux (Lm)  2160  Brightness (Lm)  2160  Rated Power (W)  27  Length (mm)  35  Mass (g)  416  Light Angle  60°  Number of LED (pieces)  Operating Voltage  DC10V~DC30V  Rated Voltage (V)  DC10V~DC30V  Dust / Water Protection  IPX7  Waterproof Protection Grade  IPX7  Light Source  LED  Types of Light Bulb  LED  Material (Lens)  PMMA  Shape  Square 
    Rating:
    75%
    from S$54.99
    Min. 2 days
  7. LED6 Starlight Bus Marker Zero (Zero) Clear Lens 12 / 24V
    JET INOUE LED6 Starlight Bus Marker Zero (Zero) Clear Lens 12 / 24V
    Ultra bright LED. The special lens structure illuminates the road surface brightly with vivid diffused light emission. Uses a lens that has passed the light resistance test and is resistant to discoloration. Dustproof and waterproof IP67 acquired! Noise countermeasures have been taken! Supports 2... Read More
    Number of LED (pieces)  Dimensions, H x W (mm)  77×80  Thread Pitch (mm)  About 60  Lens Color  Clear  Operating Voltage  DC10~36V  Types of Light Bulb  LED  Dimension (mm)  Φ88 x height 77 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  8. Ratchet type packing belt
    trad Ratchet type packing belt
    It's a ratchet type so it's easy and easy! For tightening loads during transportation, etc. For preventing load collapse in homes and warehouses For binding and fixing for outdoor leisure, etc.
    Operating Load (kg)  100  Belt Width (mm)  25  Breaking Load (kg)  350  Belt length Winding side (m)  Belt Length (m)  Belt-End Finish  hook 
    Rating:
    93%
    from S$25.99
    Min. 2 days
  9. Handle Cover Double Stitch (Shiny Enamel)
    MAD MAX Handle Cover Double Stitch (Shiny Enamel)
    Rating:
    90%
    from S$58.99
    Min. 2 days
  10. Halogen bulb H3 24V70W
    JET INOUE Halogen bulb H3 24V70W
    Rated Voltage (V)  24  Rated Power (W)  70  Type  H3 
    Rating:
    82%
    from S$14.99
    Min. 2 days
  11. Handle cover for truck
    MonotaRO Handle cover for truck
    Handle cover for trucks. Since it is a glossy vinyl fabric, it is not slippery and it is easy to remove dirt. Handle cover for trucks, to prevent the handle from getting dirty * Do not use for any other purpose.
    Compatible Handle Outer Diameter (Φcm)  45  Color  Black  Material  Table: Polyurethane / Back: Rubber 
    Rating:
    99%
    from S$32.99
    Min. 2 days
  12. General-Purpose Floor Mat
    JET INOUE General-Purpose Floor Mat
    A general-purpose floor mat on the driver's side for trucks. Interior parts * This product is general-purpose, but depending on the model, the handle post may be thicker than the notch of this product and may not fit. Please note.
    Material  Front PP / Back PVC 
    Rating:
    88%
    from S$36.99
    Min. 2 days
  13. Belt clamping machine
    O.H. Industrial Belt clamping machine
    Product liability insurance Equipped with one protector and two sleeves to protect your luggage from scratches. The ratchet has a wide handle nylon back that is easy to operate, so it is easy to manage after use.
    Belt Length, Fixed Side (m)  Belt Thickness (mm)  2.2  Breaking Strength (N)  24500  Belt length Winding side (m)  Belt Width (mm)  50  Operating Load (kg)  500  Type  A series  Belt Color  Dark green  Specification  Wide handle 
    Rating:
    100%
    from S$109.90
    Min. 2 days
  14. MocoMoco Double Stitch Handle Cover FUJI Nubuck Black
    JET INOUE MocoMoco Double Stitch Handle Cover FUJI Nubuck Black
    A nubuck-like handle cover that fits comfortably in your hand. Interior parts * Some vehicles have different steering wheel outer diameters depending on the model, model year, and grade, so be sure to measure the steering wheel outer diameter and check the size. * For vehicles with a steering swi... Read More
    Rating:
    92%
    from S$67.99
    Min. 2 days
  15. Japan Auto Body Industry Association Type (S Type) Diamond Grade Type
    KOITO Japan Auto Body Industry Association Type (S Type) Diamond Grade Type
    By changing the reflective material from glass beads to diamond grade, we have achieved about 3 times the brightness (compared to the manufacturer). By using a prism as a reflective element, there are no gaps on the reflective sheet surface, making it possible to perform high-performance retroref... Read More
    Hole Diameter (Φmm)  6.5  Type  Diamond grade 
    Rating:
    85%
    from S$33.99
    Min. 2 days
  16. NEW Hello Mat (Car Floor Mat)
    JET INOUE NEW Hello Mat (Car Floor Mat)
    A fashionable floor mat that decorates your feet !! Introducing the new Giga for Hello Mat !! Right side (driver's seat side) separately. Non-slip processing on the back side. Washing with water is OK. Interior parts * There is no setting for passenger seat and central mats. * There are front... Read More
    Rating:
    84%
    from S$47.99
    Min. 2 days
  17. Lashing belt Endless
    O.H. Industrial Lashing belt Endless
    Reliable loading work can be done with a simple operation. Since it is unified in black, it is ideal for stage setup and audio equipment. For fixing and tightening luggage
    Belt Length, Fixed Side (m)  Material  Belt: Polyester  Belt-End Finish  Endless 
    from S$57.99
    Min. 2 days
  18. Back lamp
    SYS Back lamp
    It is a back lamp for trucks.
    Rating:
    80%
    from S$18.99
    Min. 2 days
  19. Ring light socket direction 24V
    YAC Ring light socket direction 24V
    The ring glows blue. Can be adjusted to any angle. No wiring required. Easy installation by simply inserting it into the cigarette lighter socket.
    Number of Pot / Pan  Material (Foot Plate)  ABS / PC / Iron  Main material  ABS / PC / Steel  Material  ABS / PC / Steel  Rated Voltage (V)  DC24  Rated Voltage (DC V)  DC24  Voltage (V)  DC24  Rated Voltage  DC24V  Acceptable amperage (A)  Up to 7  Specification  With power monitor lamp. 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  20. Back lamp
    DOWA Back lamp
    Rating:
    94%
    from S$33.99
    Min. 2 days
  21. 24V Alpha Horn
    MITSUBA SANKOWA 24V Alpha Horn
    Traditional European sound horn. It is a European horn that uses the frequency of 480 / 400Hz, which is the origin of tradition. Plays the soft sound that is characteristic of the swirl horn. A generous volume of 113dB / 2m. By using a 90mm diameter horn, which is one class higher, as the base, i... Read More
    Type  Middle range  Input Voltage (V)  24  Applicable Standard  Conforms to security standards  Dimensions, Width W x Height H x Depth D (mm)  104.0×99.5×73.0  Sound Pressure Level (dB)  113/2m  Current (A)  3A×2  Frequency (Hz)  (Hi)480/(Lo)400 
    Rating:
    96%
    from S$79.99
    Min. 2 days
  22. Pump YANKEE Horn
    JET INOUE Pump YANKEE Horn
    Introducing an air-type yankee horn that can be easily attached like an electronic horn !! The stainless steel chrome surface coating creates a clear sound and harmony with bass and treble. Installation is as easy as an electronic horn. Sound parts * If you connect to the genuine horn button, you... Read More
    Sound power level (dB)  (Horn) about 86 / ≦ 95  Color  Chrome plating  Material  Stainless steel  Specification  [Vacuum power] about 0.09 ≦ 0.1mps 
    Rating:
    90%
    from S$75.99
    Min. 2 days
  23. Thick handle cover Drum (Orion) Enamel leather
    MAD MAX Thick handle cover Drum (Orion) Enamel leather
    Excellent. "Color change" and "too luxurious shine" that the new enamel material attracts. Luxurious shine and popular W stitch design. Uses a characteristic enamel material that looks different in color depending on the viewing angle and how the light hits it. It fits comfort... Read More
    Rating:
    80%
    from S$76.99
    Min. 2 days
  24. Hataraku Car Anti-smudge Seat Cover (for light trucks)
    Amon Industry Hataraku Car Anti-smudge Seat Cover (for light trucks)
    A light truck cover that protects the seat from dirt and water droplets. An apron type that can firmly cover your feet. You can sit on the seat without worrying about dirt on your clothes. Easy installation just by putting it on the seat. The back side PVC coated polyester material is impermeable... Read More
    Dimension (mm)  About 600 × 1200 
    Rating:
    87%
    from S$25.99
    Min. 2 days
  25. Kito belt lashing (cam buckle type)
    KITO Kito belt lashing (cam buckle type)
    Belt pulling / one-touch type attractive Lashing operation is easy and made of aluminum alloy with a simple structure. Ideal for easy and light loads such as cardboard, leisure goods, and do-it-yourself tools.
    Product Breaking Strength (tf)  0.2  Belt Width (mm)  25  Working load (N)  About 686  Belt Color  Blue green 
    Rating:
    75%
    from S$16.99
    Min. 2 days
  26. Curtain runner set
    JET INOUE Curtain runner set
    Set Contents  Curtain Runner (15), Curtain Hook (15) 
    Rating:
    67%
    from S$6.99
    Min. 2 days
  27. Acrylic Sun Visor for 2t to Passenger Cars
    JET INOUE Acrylic Sun Visor for 2t to Passenger Cars
    Soften the sun and drive comfortably. Easy installation by simply sandwiching it with a genuine sun visor. Interior parts * Please note that this product may not be installed depending on the shape of the genuine sun visor, etc. * Do not use at night or in a tunnel as the visibility will be extre... Read More
    Thickness (mm)  Size (mm)  450×150  Dimensions (Width W x Height H) (mm)  450×150  Material  Acrylic 
    Rating:
    93%
    from S$28.99
    Min. 2 days
  28. Same Diameter Extension Adapter 80
    JET INOUE Same Diameter Extension Adapter 80
    When you want to extend the genuine shift lever. Interior parts * The shift knob orientation adjustment nut is not included.
    Overall Length (mm)  80  Material  Brass  Material / Finish  Brass / Chrome plating 
    Rating:
    74%
    from S$25.99
    Min. 2 days
  29. (10128) UD Engine Blue
    UD TRUCKS (10128) UD Engine Blue
    * After receiving your order, we may check the vehicle information. * Please note that we may cancel your order if it is difficult to obtain some registered products due to discontinuation or other circumstances after receiving your order due to the manufacturer's circumstances. * Depending o... Read More
    Rating:
    100%
    from S$31.99
    Min. 2 days
  30. Shift knob clear
    MonotaRO Shift knob clear
    Dress up the interior of the car with the brilliance of crystals. It is a general-purpose type for MT cars and AT cars (without shift button). Suitable for 3 sizes of knob shaft diameter 8-1.25, 10-1.25, 12-1.25. To the shift knob * Do not use for any other purpose.
    Dimension (Φmm)  (Upper maximum) 50, (lower) 35  Overall Length (mm)  150  Mass (g)  242  Color  Clear  Material  acrylic resin 
    Rating:
    91%
    from S$28.99
    Min. 2 days
  31. BACK SHOT Rear View Mirror Ver.1S
    JET INOUE BACK SHOT Rear View Mirror Ver.1S
    Uses an anti-glare flat lens that makes it easy to get a sense of distance. Follow the blind spots that cannot be captured with a genuine mirror. The metal part is rust-resistant stainless steel! Exterior parts * This product is compatible with mirror stays of 20 to 32 mmΦ.
    Suitable for  20-32mmΦ mirror stay  Dimension (mm)  216 x 154 (excluding stay part)  Dimensions, Width W x Depth D x Height H (mm)  216×60×154 
    Rating:
    60%
    from S$47.99
    Min. 2 days
  32. MocoMoco Double Stitch Handle Cover A-Type
    JET INOUE MocoMoco Double Stitch Handle Cover A-Type
    Width (mm)  58  Material  PVC/Rubber 
    Rating:
    100%
    from S$66.99
    Min. 5 days
  33. Special halogen bulb 24V
    KOITO Special halogen bulb 24V
    For rotating lights * Do not use for anything other than rotating lights. It may cause a serious accident such as a vehicle fire.
    Rated Voltage (V)  24  Rated Power (W)  55  Bolster  BA15s  Color  Clear  Light Bulb  Halogen bulb  Type of Glass Bulb  T12 
    Rating:
    83%
    from S$33.99
    Min. 2 days
  34. Y-102 YANKEE Horn
    JET INOUE Y-102 YANKEE Horn
    Voltage (V)  24  Dimension (mm)  300  Color  Chrome plating  Voltage  DC24V  Material  Zinc alloy 
    Rating:
    90%
    from S$47.99
    Min. 2 days
  35. Incandescent light bulb type fog lamp set
    KOITO Incandescent light bulb type fog lamp set
    * Can only be used for repairing vehicles produced before January 1, 2006. Please use it so as not to violate automobile-related regulations such as safety standards.
    Offset Angle (°)  (Spread) 60  Rated Voltage (V)  12  Rated Power (W)  35  Maximum Luminous Intensity (cd)  4000  Types of Light Bulb  Incandescent light bulb  Light Source  Incandescent light bulb  Shape  Square  Light Color  yellow  Color  yellow 
    Rating:
    100%
    from S$53.99
    Min. 2 days
  36. Ratchet type packing belt
    Strong Tool Ratchet type packing belt
    Easy to pack for outdoor activities and leisure activities!
    Operating Load (kg)  100  Belt Width (mm)  About 25  Belt Length (m)  About 5  Belt-End Finish  hook 
    Rating:
    100%
    from S$18.99
    Min. 2 days
  37. Handle cover No stitch (wood grain)
    MAD MAX Handle cover No stitch (wood grain)
    * The outer diameter of the handle may differ depending on the specifications and model year. Please be sure to measure the outer diameter of the handle before purchasing.
    Rating:
    88%
    from S$58.99
    Min. 2 days
  38. Handle spinner oval
    JET INOUE Handle spinner oval
    The steering wheel cover also fits tightly! It is easy to turn the steering wheel back in the garage, parallel parking, etc. Operation is smooth due to the adoption of bearings. Interior parts * Install in a position that does not interfere with blinker operation or airbag operation. * Due to the... Read More
    Suitable Diameter (Φmm)  26~32  Diameter x Length (Φmm x mm)  55 × 60 * Grip part  Material  Acrylic / aluminum 
    Rating:
    100%
    from S$45.99
    Min. 2 days
  39. Checkpoint
    TIPTOP Checkpoint
    You can easily see the looseness of the TB tire nut. For checking loose nuts on trucks and bus tires
    Material  Virgin polymer 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  40. Crosscut Spinner
    MAD MAX Crosscut Spinner
    Easy to drive ♪ Handle Spinner Ideal for dressing up in the car! * Please note that the color tone may differ depending on the shooting environment. Processing may be required for installation. Also, since it is imported from overseas, there may be some small scratches during transportation. The ... Read More
    Rating:
    89%
    from S$38.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 404610

Set Ascending Direction