Urea Water for Trucks / Oils & Chemicals / Car Wash
Urea water is a reducing agent used for SCR (selective catalytic reduction). Generally called a urea SCR system, it has the effect of purifying nitrogen oxides contained in the exhaust gas of diesel engines. Ammonia contained in urea water chemically reacts with nitrogen oxides to reduce it to nitrogen and water. Harmful nitrogen oxides are broken down into harmless substances. There are many merits such as no deterioration in fuel efficiency, high durability, and good purification efficiency. If you run out of urea, you will not be able to restart the engine, so be careful.
Other Related Pages
- JET INOUE Trackers Pro Crystal Magic LimitedA must-see for trackers! Polishing and finishing abrasives for stainless steel and aluminum parts, which are a big hit. Polishing and finishing agents for aluminum and stainless steel parts of trucks! The odor of foreign-made chemicals is a concern, but this product has been improved to eliminate... Read More
- AQUA SYSTEM Container set for AdBlue BASICThis pump set is ideal for transferring AdBlue and water. For IBC tank for AdBlue / water transferMass (kg) 16 Discharge Rate (L/min) 35~40 Trusco Part No. 509-6774 Power Input (V) AC100 Specification Continuous operation Material (Main Unit) PP・SUSfrom S$2,699.00Min. 3 days
- EICHI TWO Gun nozzle for ad blue urea waterApplicable hose diameter (Φmm) 25 Material PVC
- Takato Technica AdBlue flow meterA flow meter that shows the flow velocity and integrated flow rate. * The attached battery is for the monitor. * The meter is advanced due to the configuration test run.Measuring Range 10-90L/min Power Supply 2 AAA batteries Connector Diameter G1 male
- EICHI TWO Self-weight fall hose kit for IBC tankBy connecting to the outlet of the IBC tank, AdBlue / urea water can be transferred and supplied by its own weight drop. With gun nozzle * Please note that the packing at the connection port is easy to lose.Conform to (IBC tank) Kodama, Sanko, Schutzfrom S$319.90Min. 2 days
- JET INOUE Trackers Pro Crystal CoatTriple silicone coat that removes dirt + strong water repellency + surface protection! Easy to spray and wipe after washing with water! Water-repellent body immediately after construction! Features large polka dots! Removes dirt such as dust and strongly protects the body surface! The water-repel... Read MoreType Polymer coat Ingredient Silicone oil, surfactant
- EICHI TWO Liquid take-off valve for IBC tankConnect to the IBC tank outlet to remove AdBlue / urea water. With valve * Please note that the packing at the connection port is easy to lose.Conform to (IBC tank) Kodama, Sanko, Schutz
- EICHI TWO Manual pump set for ChemidrumA manual pump kit that attaches to the Chemidrum to transfer and supply AdBlue / urea water.from S$129.90Min. 2 days
- JET INOUE Trackers Pro Crystal Wheel CleanerSince it is a neutral type, it can be used for the entire vehicle. Strongly removes iron powder that causes deterioration. Removes calcium chloride sprinkled in cold regions. Ideal for cleaning aluminum wheels. Removes iron powder for the entire vehicle with this one. Can be done Cleaning and pol... Read MoreApplicable Body Part Automobile undercarriage, wheels Specification The smell of sulfur increases. Acidic / Alkaline neutralfrom S$34.99Min. 2 days
- Takato Technica Auto stop gun nozzle for ad blue (light weight resin body)Applicable hose diameter (Φmm) 19from S$349.90Min. 2 days
- AQUA SYSTEM Manual gun nozzle for AdBlueIt is a manual gun nozzle for AdBlue and water. For transfer and subdivision of AdBlueMass (kg) 0.4 Connection Bore Diameter (Φmm) 19 (hose fitting) Trusco Part No. 828-9641 Operating Pressure (MPa) 0.3from S$319.90Min. 2 days
- EICHI TWO Air bleeding cap for IBC tankA cap that can bleed the air from the tank when it is transferred and supplied from the IBC tank.Cap Size (mm) Φ150from S$149.90Min. 2 days
- Takato Technica Auto stop gun nozzle for AdBlueIt is an auto stop gun nozzle that detects a full tank and automatically stops when transferring and supplying. Φ19 hose connection with swivelfrom S$499.90Min. 7 days
- BG Japan Injector flash only Micron filterA micron filter installed in the injector flash. Before the diesel care work, open the top lid of the injector flash and install the micron filter. * Replace the micron filter after each construction. * After construction, the micron filter will turn black, but it may be white stains. * Even if i... Read MoreMass (kg) 0.25 Size (mm) 60×30 Material Siliconfrom S$159.90Min. 5 days
- BG Japan Radiator coolant strengthening / rejuvenating agent 355ml Universal Super CoolA strengthening / restoring agent for radiator coolant. It is one of the few products that is compatible with all genuine coolants from automobile manufacturers and construction machinery manufacturers around the world. Ethylene glycol, which is the main component of radiator coolant, is said to ... Read MoreCapacity (mL) 354 Material Plasticfrom S$31.99Min. 5 days
- PIUSI AdBlue / Urea Water PIUSI Manual Gun NozzleA gun nozzle that conforms to the ISO standard water supply caliber Φ19, which is used in light trucks, imported trucks, construction machinery / agricultural machinery, etc. ※made in Italy Connect to the tip of the hose to supply AdBlue / urea water in a clean state.from S$269.90Min. 6 days
- JET INOUE Trackers Pro Crystal Plating FinisherNo abrasives, surface protection, dirt removal Can be used for general plating such as resin plating and metal plating! Ideal for everyday care. Removes dirt from plated parts and protects the surfaceCapacity (mL) 300
- MIYABI NISSO Chassis BrightChassis Bright protects the paint surface and gives it a glossy finish just by spraying. Chassis parts that are hard to reach tend to be cut corners when washing the car, but this product is an easy item that gives you a wonderful gloss with just one spray. This product is a water-soluble emulsio... Read Morefrom S$57.99Min. 6 days
- MIYABI NISSO scale guyScale remover and oil film remover on glass A very strong abrasive product for removing stubborn scales! Scale remover and oil film remover on glassfrom S$28.99Min. 6 days
- AQUA SYSTEM Digital flow meter for AdBlueTurbine digital battery-powered flowmeter. Calibration can be performed for each liquid used. For AdBlue / water measurement * Cannot be used for commercial purposes.Mass (kg) 0.4 Battery 2 AAA batteries (standard) Flow range (L/min) 6~120 Trusco Part No. 828-9643 Piping Connection Size G1 malefrom S$849.90Min. 2 days
- Maruyama Chemical High Quality Urea Water AdBlue Urea SCR System Catalyst Liquid for Diesel VehiclesDensity (g/cm3) 1.0870-1.0930 (20 ℃ g / cubic cm) Refractive Index 1.3814~1.3843(20℃) Contents (L) 20 JIS Standard AUS 32 JIS K2247-1 JQ318008 Included Accessories Nozzle Packaging Pack in box Concentration (%) Urea (wt): 31.8-33.2 Ingredient Urea 32.5%, water 67.5%
- JET INOUE Polishing sponge 2 piecesFelt (nonwoven fabric) type small sponge that is ideal for removing oil film and scales on glass. Felt material with polishing power can be used for glass surfaces that are difficult to polish with ordinary sponges and plastic materials, and is excellent for polishing work and application work us... Read MoreDimension (mm) 60 × 43 × 46 / per piece Material EVA / feltfrom S$6.89Min. 5 days
- JET INOUE Trackers Pro Crystal RefreshMulti-purpose that can be used to remove stains, remove scratches, and wax at the same time! The effect of silicon wax restores a strong luster and luster, and exhibits a water-repellent effect! Polishing, coating, and polishing the bodyCapacity (mL) 300 Ingredient Silicone oil, abrasives, surfactantsfrom S$31.99Min. 2 days
- JET INOUE TRACKERS PRO CRYSTAL METAL WASHFor cleaning aluminum, stainless steel, and steel parts of trucks! It causes a chemical reaction and powerfully cleans iron powder and salt that cause rust. For iron powder removal and cleaning of aluminum, stainless steel, and steel for automobiles and trucks * Please read the usage instructions... Read MoreCapacity (mL) 500 Acidic / Alkaline neutralfrom S$39.99Min. 2 days
- KyoritsuKiko AdBlue/Urea Water Gun Nozzle ADN Dedicated CapAdblue gun nozzle ADN dedicated cap (with chain and S-shaped hook). Snap it into the tip of the ADN nozzle. Hang the S-shaped hook on the frame of the IBC or the edge of the plastic drum.from S$17.99Min. 7 days
- Big Rig Custom White Diamond Metal Polish 355mlRecommended for aluminum wheels! Polishing agent for uncoated aluminum wheels. A quick-drying abrasive that easily polishes the surface of aluminum, stainless steel, chrome plating, brass, etc. Surface polishing of aluminum, stainless steel, chrome plating, brass, etc.from S$49.99Min. 6 days
- Big Rig big rig custom white diamond dressing 355mlA fat-free, color-free product that removes stains from leather, vinyl, plastic and rubber surfaces, leaving them lustrous and lustrous. Remove stains from leather, vinyl, plastic and rubber surfaces * Please read the usage instructions and precautions carefully before using. Improper use may dam... Read Morefrom S$49.99Min. 6 days
- TRUSCO ad blueBreaks down nitrogen oxides in exhaust gas into harmless nitrogen and water. For exhaust gas treatment of diesel vehicles equipped with urea SCR system. *Be sure to read the Safety Data Sheet carefully before use. *Wear appropriate protective equipment (safety glasses, rubber gloves, etc.) as nec... Read MoreTrusco Part No. 257-1824from S$86.99Min. 2 days
- Takato Technica AdBlue simple dispenser kit for 24VA transfer and supply pump kit for AdBlue / urea water that can be attached to the IBC container. With flow meter and auto stop gun nozzle * When taking power from the vehicle, be careful of running out of battery. * Be sure to open and close the valve of the IBC tank and bleed air. * The attache... Read MorePower Supply DC24V 5A Conform to (IBC tank) Kodama, Sanko, Schutzfrom S$3,199.00Min. 18 days
- S-TOCK Special detergent for vehicles HightrailThe stains on the stainless steel, FRP, rust, seawater, etc. will be removed well, and the stains on water stains and oil will be removed easily! Car wash will be easier! * First, try applying it in an inconspicuous place before using it. * Do not leave it applied * Do not use for mirrored stain... Read More
- NISSEI CORPORATION AdBlue High -Quality Urea WaterIt has been examined by the Ministry of Economy, Trade and Industry registered certification body and has obtained "JIS mark certification" at all factories. The outer container is made of cardboard and the inner bag is made of polyethylene, and a special long nozzle (400 mm) that makes... Read MorePackaging Bag-in-box Included Accessories Dedicated long nozzle JIS Standard JIS K 2247-1
- Big Rig BIG RIG CUSTOM CONVOY SPECIAL PRO40 473mlQuick polishing, quick drying, easy wiping, outstanding shine American truck dealers and custom shops Big hit product!! Metal surfaces such as aluminum, copper, and brass can be polished, and stainless steel and chrome plating can be used by lightly polishing.from S$49.99Min. 6 days
- Big Rig Custom Purple Metal Polish 355mlRemoves rust and dirt from metal surfaces and makes them shine! Very simple to use. Simply polish, dry and wipe off. Thanks to the amazing polishing and waxing effects of the high-tech cleaner, it can be used for a wide variety of metal parts, from polishing to finishing. Cleaning, protection and... Read Morefrom S$49.99Min. 6 days
- AQUA SYSTEM ADBLUE Drum SetA pump set that is ideal for transferring AdBlue and water. For AdBlue / water transfer, for poly drums * Drums are sold separately.Mass (kg) 16 Discharge Rate (L/min) 35~40 Trusco Part No. 509-5719 Power Input (V) AC100 Specification Continuous operation Material (Main Unit) PP・SUSfrom S$3,199.00Min. 3 days
- JET INOUE truckers pro crystal metal polishIt restores the original brilliance of the metal parts of trucks by blending an ultra-fine particle compound as a polishing, polishing, and finishing agent. Polished finish of stainless steel and aluminum * Please read the usage instructions and precautions carefully before use. If you use it inc... Read MoreCapacity (mL) 300 Specification Metal polish tolerance V Use undiluted solution Shape liquid
- JET INOUE TRACKERS PRO CRYSTAL LENS CLEANERRemoves yellowing and dirt from resin headlights and blinker lenses without using a compound! Removes yellowing and dirt from plastic headlights and blinker lenses * Please read the usage instructions and precautions carefully before use. If you use it incorrectly, the product or dee may be scrat... Read MoreCapacity (mL) 100 Included Accessories Non-woven fabric x 3 sheets Ingredient Petroleum hydrocarbons / ethylene glycol Acidic / Alkaline alkalinityfrom S$38.99Min. 5 days
- KyoritsuKiko AdBlue / Urea water + GPI flow meterThe integrated / total integrated flow rate of the pump is simply measured. It is used by mounting it between the tip of the pump hose and the gun nozzle. * A separate hose nipple may be required. * Avoid using with a self-weight drop hose as the accuracy will deteriorate due to insufficient flow... Read MoreMass (g) 190 Connector G1 male Material Main body / nylon resin, etc. SUS316from S$799.90Min. 5 days
- Bond Holdings AdBlue High-Grade Urea Water Certified by the German Association of the Automotive Industry (VDA)The urea SCR system is an exhaust gas purification device that converts NOx into harmless nitrogen by adding urea in the muffler in order to reduce nitrogen oxides (NOx) among the exhaust gas components of the engine. Combustion efficiency is improved and PM is reduced by reducing NOx, and it com... Read MoreDensity (g/cm3) 1.0870-1.0930 (20 ℃ g / cubic cm) Refractive Index 1.3814~1.3843(20℃) Contents (L) 20 JIS Standard AUS 32 JIS K2247-1 JQ318008 Included Accessories Nozzle Packaging Pack in box Concentration (%) Urea (wt): 31.8-33.2 Ingredient Urea 32.5%, water 67.5%from S$86.99Min. 2 days
- PIUSI AdBlue / Urea water PIUSI Auto Stop Gun NozzleA gun nozzle that conforms to the ISO standard water supply caliber Φ19, which is used in light trucks, imported trucks, construction machinery / agricultural machinery, etc. ※made in Italy Connect to the tip of the hose to supply AdBlue / urea water in a clean state.from S$879.90Min. 5 days
Filter by categories