All Category

Urea water supplies

View : Grid List
Filter

17 Item(s)

Set Ascending Direction
  1. Container set for AdBlue BASIC
    AQUA SYSTEM Container set for AdBlue BASIC
    This pump set is ideal for transferring AdBlue and water. For IBC tank for AdBlue / water transfer
    Mass (kg)  16  Discharge Rate (L/min)  35~40  Trusco Part No.  509-6774  Power Input (V)  AC100  Specification  Continuous operation  Material (Main Unit)  PP・SUS 
    from S$3,399.00
    Min. 3 days
  2. Gun nozzle for ad blue urea water
    EICHI TWO Gun nozzle for ad blue urea water
    Applicable hose diameter (Φmm)  25  Material  PVC 
    Rating:
    50%
    from S$119.90
    Min. 2 days
  3. AdBlue flow meter
    Takato Technica AdBlue flow meter
    A flow meter that shows the flow velocity and integrated flow rate. * The attached battery is for the monitor. * The meter is advanced due to the configuration test run.
    Measuring Range  10-90L/min  Power Supply  2 AAA batteries  Connector Diameter  G1 male 
    Rating:
    60%
    from S$339.90
    Min. 2 days
  4. Self-weight fall hose kit for IBC tank
    EICHI TWO Self-weight fall hose kit for IBC tank
    By connecting to the outlet of the IBC tank, AdBlue / urea water can be transferred and supplied by its own weight drop. With gun nozzle * Please note that the packing at the connection port is easy to lose.
    Conform to  (IBC tank) Kodama, Sanko, Schutz 
    from S$289.90
    Min. 2 days
  5. Liquid take-off valve for IBC tank
    EICHI TWO Liquid take-off valve for IBC tank
    Connect to the IBC tank outlet to remove AdBlue / urea water. With valve * Please note that the packing at the connection port is easy to lose.
    Conform to  (IBC tank) Kodama, Sanko, Schutz 
    Rating:
    20%
    from S$199.90
    Min. 2 days
  6. Manual pump set for Chemidrum
    EICHI TWO Manual pump set for Chemidrum
    A manual pump kit that attaches to the Chemidrum to transfer and supply AdBlue / urea water.
    from S$119.90
    Min. 2 days
  7. Auto stop gun nozzle for ad blue (light weight resin body)
    Takato Technica Auto stop gun nozzle for ad blue (light weight resin body)
    Applicable hose diameter (Φmm)  19 
    from S$339.90
    Min. 2 days
  8. Manual gun nozzle for AdBlue
    AQUA SYSTEM Manual gun nozzle for AdBlue
    It is a manual gun nozzle for AdBlue and water. For transfer and subdivision of AdBlue
    Mass (kg)  0.4  Connection Bore Diameter (Φmm)  19 (hose fitting)  Trusco Part No.  828-9641  Operating Pressure (MPa)  0.3 
    from S$259.90
    Min. 2 days
  9. Air bleeding cap for IBC tank
    EICHI TWO Air bleeding cap for IBC tank
    A cap that can bleed the air from the tank when it is transferred and supplied from the IBC tank.
    Cap Size (mm)  Φ150 
    from S$149.90
    Min. 2 days
  10. Auto stop gun nozzle for AdBlue
    Takato Technica Auto stop gun nozzle for AdBlue
    It is an auto stop gun nozzle that detects a full tank and automatically stops when transferring and supplying. Φ19 hose connection with swivel
    from S$479.90
    Min. 6 days
  11. AdBlue / Urea Water PIUSI Manual Gun Nozzle
    PIUSI AdBlue / Urea Water PIUSI Manual Gun Nozzle
    A gun nozzle that conforms to the ISO standard water supply caliber Φ19, which is used in light trucks, imported trucks, construction machinery / agricultural machinery, etc. ※made in Italy Connect to the tip of the hose to supply AdBlue / urea water in a clean state.
    from S$259.90
    Min. 6 days
  12. Digital flow meter for AdBlue
    AQUA SYSTEM Digital flow meter for AdBlue
    Turbine digital battery-powered flowmeter. Calibration can be performed for each liquid used. For AdBlue / water measurement * Cannot be used for commercial purposes.
    Mass (kg)  0.4  Battery  2 AAA batteries (standard)  Flow range (L/min)  6~120  Trusco Part No.  828-9643  Piping Connection Size  G1 male 
    from S$789.90
    Min. 2 days
  13. AdBlue simple dispenser kit for 24V
    Takato Technica AdBlue simple dispenser kit for 24V
    A transfer and supply pump kit for AdBlue / urea water that can be attached to the IBC container. With flow meter and auto stop gun nozzle * When taking power from the vehicle, be careful of running out of battery. * Be sure to open and close the valve of the IBC tank and bleed air. * The attache... Read More
    Power Supply  DC24V 5A  Conform to  (IBC tank) Kodama, Sanko, Schutz 
    from S$3,399.00
    Min. 18 days
  14. ADBLUE Drum Set
    AQUA SYSTEM ADBLUE Drum Set
    A pump set that is ideal for transferring AdBlue and water. For AdBlue / water transfer, for poly drums * Drums are sold separately.
    Mass (kg)  16  Discharge Rate (L/min)  35~40  Trusco Part No.  509-5719  Power Input (V)  AC100  Specification  Continuous operation  Material (Main Unit)  PP・SUS 
    from S$2,899.00
    Min. 3 days
  15. AdBlue / Urea water + GPI flow meter
    KyoritsuKiko AdBlue / Urea water + GPI flow meter
    The integrated / total integrated flow rate of the pump is simply measured. It is used by mounting it between the tip of the pump hose and the gun nozzle. * A separate hose nipple may be required. * Avoid using with a self-weight drop hose as the accuracy will deteriorate due to insufficient flow... Read More
    Mass (g)  190  Connector  G1 male  Material  Main body / nylon resin, etc. SUS316 
    from S$789.90
    Min. 5 days
  16. AdBlue / Urea water  PIUSI Auto Stop Gun Nozzle
    PIUSI AdBlue / Urea water PIUSI Auto Stop Gun Nozzle
    A gun nozzle that conforms to the ISO standard water supply caliber Φ19, which is used in light trucks, imported trucks, construction machinery / agricultural machinery, etc. ※made in Italy Connect to the tip of the hose to supply AdBlue / urea water in a clean state.
    from S$879.90
    Min. 5 days
  17. AdBlue / Urea Water Simple Gun Nozzle
    KyoritsuKiko AdBlue / Urea Water Simple Gun Nozzle
    The cheapest and simplest gun nozzle. With lever holding function Connect to the tip of the Φ25 hose to supply AdBlue / urea water in a clean state. If durability is important, please purchase the AdBlue / urea water gun nozzle [ADN series].
    Hose Fitting Size  25mm  Tip nozzle diameter (Φmm)  27  Material  Body / Polypropylene 
    Rating:
    100%
    from S$109.90
    Min. 2 days
View : Grid List
Filter

17 Item(s)

Set Ascending Direction