All Category

Tyres for Forklift & Construction Machine

View : Grid List
Filter

9 Item(s)

Set Ascending Direction
  1. TR-87 Chenshin Silver Car / Industrial Vehicle Tube
    Million (KYOWA) TR-87 Chenshin Silver Car / Industrial Vehicle Tube
    Rating:
    100%
    from S$19.99
    Min. 2 days
  2. C-248 Chenshin Silver Car / Industrial Vehicle Tire
    Million (KYOWA) C-248 Chenshin Silver Car / Industrial Vehicle Tire
    Size  3.00-4(260×85) 
    from S$45.99
    Min. 2 days
  3. JS-87 Chenshin Silver Car / Industrial Vehicle Tube
    Million (KYOWA) JS-87 Chenshin Silver Car / Industrial Vehicle Tube
    from S$22.99
    Min. 5 days
  4. C-262 Chenshin Silver Car / Industrial Vehicle Tire
    Million (KYOWA) C-262 Chenshin Silver Car / Industrial Vehicle Tire
    Size  2.50-4 
    from S$38.99
    Min. 5 days
  5. C-262 Chenshin Silver Car / Industrial Vehicle Tire
    Million (KYOWA) C-262 Chenshin Silver Car / Industrial Vehicle Tire
    Size  3.50-5 
    Rating:
    80%
    from S$59.99
    Min. 5 days
  6. No puncture tires for forklifts with wheels
    Magnum No puncture tires for forklifts with wheels
    * Please check the tire size and the number of wheel holes. * Compatible with matching wheels, not ring type wheels. * Please contact us if you are uncertain about compatibility.
    Hub Outer Diameter (Φmm)  110  Dimension PCD (mm)  148  Rim Width  5.00S  Number of Wheels  6 holes  Tire Size  7.00-12 
    from S$259.90
    Min. 5 days
  7. Standard type tire for forklift UL
    BRIDGESTONE Standard type tire for forklift UL
    If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.
    from S$67.99
    Min. 8 days
  8. Tire Cover
    ARAO Tire Cover
    By covering the tires, it does not stain the floor surface. It can be installed without lifting up! It is easy to put on and take off, and it is designed to be hard to come off after installation. You can also expect the effect of improving the image of the site.
    Material  420 denier high density nylon  Finish Processing  Back side: Special resin coating 
    from S$76.99
    Min. 2 days
  9. Summer tire CBX no punk
    BEAUTRAK Summer tire CBX no punk
    BEAUTRAK, a tire brand for forklift trucks of NEXEN, a major Korean tire manufacturer. CBX is a no-puncture tire (solid tire) for forklift trucks. It is elastic, has high cushioning, and protects your luggage from vibration. It has a long life and is excellent in comfort and durability.
    Discontinued
View : Grid List
Filter

9 Item(s)

Set Ascending Direction