Gloves: A best-selling rotating light that is used in a wide range of applications with acrylic resin that has excellent weather resistance and translucency. Uses a vibration-resistant automobile light bulb. Uses a small motor that achieves long life, high durability, and energy saving
forklift
Number of Flashes (min -1 [times/min]) 170 Light Bulb 55V10W RoHS directive (corresponding to 10 substances) Correspondence Rated Voltage (V) DC48 Light Source Light bulb
A descending type converter that can convert from DC48V to DC12V. IP56 standard waterproof and dustproof. It is also convenient with short-circuit protection and heat protection functions.
For mounting forklifts, electric motorcycles, navigation systems for EVs, accessories, etc.
* Do not use for... Read More
Load Current (A) 1.0~10.0 Main Unit Dimensions, Length L x Width W x Height H (mm) 122×55×35 Mass (g) 158 Input Voltage (V) 36~60 Dust / Water Protection IP56 compliant Output Current (A) Within 18 (12V) 10S Width (mm) [Including stays] 86
It is a warning light for a forklift. It projects in the form of a line to signal the approach of the forklift. Not only the back buzzer but also the visibility is improved and the existence of the forklift is notified.
For forklift
*Please do not use it for anything other than its intended purpo... Read More
Power Consumption (W) 6 Power Supply Voltage (V) DC10~80 Waterproof Protection Grade IP67 equivalent
Arrow drawing contributes to the prevention of contact accidents during work on the premises. Since it is a common product from 12V to 48V, it can be installed on any vehicle. Lightweight and compact design. With bracket (bolts and nuts included), installation is easy.
Operating Ambient Temperature (℃) -30~+80 Power Consumption (W) 11 (at 48V) Mass (g) 360 (including bracket) Vibration Resistance 7G Rated Voltage (V) DC12~48 Dust / Water Protection IP67 Light Source Three
It is a warning light to prevent accidents. The area of no entry is displayed with a red light line. Since it is a light, it can be shown even in uneven places. You can also clearly see the red light even in bright places. It can be easily attached with a magnet, and has a durable body with water... Read More
Operating Environment -40 degrees to 80 degrees Warranty Period 1 year Cable Length (cm) 100 Brightness (Lm) 211 Mass (g) 454 Rated Power Consumption (W) 6 (3 per LED light) Dimensions, Width W x Height H x Depth D (mm) 65×85×100 LED Life (Hours) About 50000 Rated Voltage (V) DC10~80 Dust / Water Protection IP67 Specification Number of lights: 2 Light Color Red Irradiation method Straight line
Comes with an angle adjustment mounting stay that can be installed anywhere. Complies with EMC EN50498 compliance test. A design circuit that suppresses the occurrence of noise and a design that prevents the influence of noise on other devices. Rugged full metal body with high durability even in ... Read More
Number of LED (pieces) 8 Dust / Water Protection IP67 Types of Light Bulb LED Light Source LED Color White
By illuminating the line on the floor, it will notify the surroundings of the approach of the vehicle and contribute to the prevention of contact accidents. ● With angle adjustment mounting stay that can be installed anywhere. ●Compliant with IP67 dustproof and waterproof specifications. ●Complia... Read More
Mass (g) 515 Waterproof IP67 Suitable for For 12V to 48V vehicles
It is a warning light for a forklift. It projects in the form of an arrow to signal the approach of a forklift. Not only the back buzzer but also the visibility is improved and the existence of the forklift is notified.
For forklift
* Do not use for any other purpose.
Brightness (Lm) 14 Power Consumption (W) 6 Power Supply Voltage (V) DC10~80 Waterproof Protection Grade IP68
Forward / backward This one is OK. There are two types of tones. Because it is small, it can be installed anywhere. Since it is compatible with DC12 to DC48V vehicles, there is no problem with voltage. Volume can be adjusted externally. Only the main body is waterproof.
Volume (dB) (Maximum) 93 Conform to 12 to 48 VDC (free voltage) RoHS directive (corresponding to 10 substances) Correspondence
Long life, power saving, easy replacement-rated longevity is 30,000 hours. Compared to incandescent light bulbs, it requires about 1/10 the power, so the battery lasts longer. Since it has the same shape as an incandescent light bulb, replacement work is easy.
forklift
LED drawing lamp (line type) Draw a line of light (red) toward the floor. It calls attention to work areas and restricted areas.
* This product is an in-vehicle lamp with DC12V to 48V. Check the voltage of the vehicle to be installed, and do not use it at any voltage other than the specified volt... Read More
Operating Ambient Temperature (℃) -30~+60 Power Consumption (W) 11 (at 48V) Mass (g) 223 (including bracket) Light Source 6.0 Vibration Resistance 7G Rated Voltage (V) DC12~48 Dust / Water Protection IP67 Type Line type LED Color Red Light Source Color Red LED
It is a small and lightweight flat beam type LED light. It is possible even in narrow places where it is difficult to install in the past. It is useful in various situations such as bicycle and truck carriers, ships, forklifts and construction machinery. It is also convenient for outdoor and fiel... Read More
Color Temperature (K) About 6000 voltage rating (V) DC10-30 Power Consumption (W) 6(1.5×4) Dust / Water Protection IP69 Specification LED work light: 12V ~ 24V beam type Flat beam Brightness (Lm) 1050 (theoretical value)
LED work lights that can be attached to a wide range of vehicles such as forklifts, large construction machines, and heavy machinery. Easy-to-see light with high-brightness LEDs that are also used in automobile headlamps. Work efficiency UP! Bright light, small size and light weight, power saving... Read More
Operating Ambient Temperature (℃) -30~+80 Number of LED (pieces) 1 Rated Power (W) 12 Mass (g) 210 Rated Voltage (V) 24 LED Life (Hours) 40000 Maximum Luminous Intensity (cd) 5000 Color Temperature (K) 5000 Vibration Resistance 8.9G (according to JIS D1601 test) Light Source Color White LED
LED work lights that can be attached to a wide range of vehicles such as forklifts, large construction machines, and heavy machinery. Easy-to-see light with high-brightness LEDs that are also used in automobile headlamps. Work efficiency UP! Bright light, small size and light weight, power saving... Read More
Operating Ambient Temperature (℃) -30~+80 Number of LED (pieces) 1 Rated Power (W) 12 Rated Voltage (V) 12 Mass (g) 210 LED Life (Hours) 40000 Color Temperature (K) 5000 Vibration Resistance 8.9G (according to JIS D1601 test) Maximum Luminous Intensity (cd) 800 Types of Light Bulb LED Light Source Color White LED
Active in various situations such as bicycle and truck carriers, ships, forklifts and construction machinery! Convenient for outdoor and on-site work. Easy installation just by connecting the power supply, high brightness and long life by using LED chip
forklift
Material (Main Unit) Aluminum die-cast Material (stay) Stainless steel
42Φ diameter strong magnet
Magnet for easy installation (leasing car, etc.)
* Considering the vibration of the vehicle, install 2 or 3 pieces. * When using in a D-2067 compact car case, use a commercially available M6 flange nut from the eyebolt. * The condition of use is that the adhesive surfac... Read More
It is a drive recorder that can be used for forklifts and heavy construction equipment because it supports 24V. Two cameras shoot firmly with full HD clear images. It is also useful for accident verification, crime prevention measures, and compliance confirmation.
Since it supports 24V, it is ide... Read More
Recording media microSD card (up to 128GB) Built-in battery 3.7V/500mAh Angle of view 120 degrees White Balance Automatic adjustment Warranty Period one year LCD size 2.7 inch LCD color Function Motion detection function: Yes Supported codecs H.264 Mass (g) About 80 Microphone / Speaker Built-in
LED work lights that can be attached to a wide range of vehicles such as forklifts, large construction machines, and heavy machinery. Easy-to-see light with high-brightness LEDs that are also used in automobile headlamps. Work efficiency UP! Bright light, small size and light weight, power saving... Read More
Operating Ambient Temperature (℃) -30~+80 Number of LED (pieces) 1 Rated Power (W) 12 Mass (g) 210 Rated Voltage (V) 24 LED Life (Hours) 40000 Color Temperature (K) 5000 Vibration Resistance 8.9G (according to JIS D1601 test) Maximum Luminous Intensity (cd) 800 Types of Light Bulb LED Light Source Color White LED
LED work lights that can be attached to a wide range of vehicles such as forklifts, large construction machines, and heavy machinery. Easy-to-see light with high-brightness LEDs that are also used in automobile headlamps. Work efficiency UP! Bright light, small size and light weight, power saving... Read More
Operating Ambient Temperature (℃) -30~+80 Number of LED (pieces) 1 Rated Power (W) 12 Rated Voltage (V) 12 Mass (g) 210 LED Life (Hours) 40000 Maximum Luminous Intensity (cd) 5000 Color Temperature (K) 5000 Vibration Resistance 8.9G (according to JIS D1601 test) Types of Light Bulb LED Light Source Color White LED
A small and lightweight spot beam type LED light. It is possible even in narrow places where it is difficult to install in the past. It is useful in various situations such as bicycle and truck carriers, ships, forklifts and construction machinery. It is also convenient for outdoor and field work... Read More
Specification LED work light: 12V ~ 25V Power Consumption (W) 12(3×4) voltage rating (V) DC10-30 Brightness (Lm) 960 Dust / Water Protection IP69 Color Temperature (K) About 6000 beam type Spot beam
Since it is a white / yellow switching type (with remote control), it is also suitable for illuminating the ground such as snow in winter. It is useful in various places such as bicycle and truck carriers, ships, forklifts and construction machinery. You can also use only a single color.
forklift
Rated Voltage (V) 10~60 Power Consumption (W) 27 Light Source 9 x 3W chips Material (Main Unit) Aluminum die-cast Waterproof IP69 Material (stay) Stainless steel Brightness (Lm) White (2160) / Yellow (1800) theoretical Color Temperature (K) White (6000K) Yellow (3000K)
One optional sensor for safety sensors for trucks, construction equipment, and forklifts.
One optional sensor for safety sensors for trucks, construction equipment, and forklifts.
Included Accessories Sensor only Warranty Period 6 months Dimensions, Width W x Height H x Depth D (mm) 85×32×40
This is an intermediate harness for suppressing damage to the LED drawing lamp generated by the peak voltage on the vehicle body side of 48V vehicles (some vehicles).
Protection Class IP67 allowed voltage (V) DC10~80 Mounting Bolts 8mm Brightness (Lm) 1800 (theoretical value) Color Temperature (K) 6000 Power Consumption (W) 21 Mass (g) 380 (body only) Material Aluminum die casting / polycarbonate beam type Condensing type Dimensions (H x W x D) (mm) 103.5×84×51.5
Operating Temperature (℃) -30~+60 Power Consumption (W) 22 Mass (g) 436 Mounting Bolts 8mm Brightness (Lm) 3300 Color Temperature (K) About 5500 beam type Flat beam Protection Class IP68 voltage rating (V) DC10~80