All Category

Forklift Alarms & Buzzers

View : Grid List
Filter

11 Item(s)

Set Ascending Direction
  1. Back alarm
    YEC Back alarm
    The most important safety tool that accurately informs the vehicle of retreat forklift
    Specification  Waterproof 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  2. Horn
    Shibata(Forklift) Horn
    Forklift horn
    Manufacturer  Shibata 
    from S$43.99
    Min. 2 days
  3. Small forward / backward melody alarm
    NAST Small forward / backward melody alarm
    Forward / backward This one is OK. There are two types of tones. Because it is small, it can be installed anywhere. Since it is compatible with DC12 to DC48V vehicles, there is no problem with voltage. Volume can be adjusted externally. Only the main body is waterproof.
    Volume (dB)  (Maximum) 93  RoHS directive (corresponding to 10 substances)  Conform to  12 to 48 VDC (free voltage) 
    from S$389.90
    Min. 2 days
  4. Small forward / backward voice alarm
    NAST Small forward / backward voice alarm
    Forward / backward This one is OK. Only the main body has a waterproof structure. With volume line about 1.5m. With external volume.
    Volume (dB)  (Maximum) 93  RoHS directive (corresponding to 10 substances)  Conform to  DC12V~48V 
    from S$389.90
    Min. 2 days
  5. Small electronic chimes
    NAST Small electronic chimes
    If it is an external volume, the optimum volume is perfect for safety. With volume line about 1.5m.
    RoHS directive (corresponding to 10 substances)  Sound Pressure  87db ± 6db, 0-87db (stepless adjustment)  Specification  Rainproof 
    from S$389.90
    Min. 4 days
  6. LPG out of gas buzzer
    SK Sangyo LPG out of gas buzzer
    An intermittent sound informs the operator that the gas is out. For DC12V vehicles only
    Length (mm)  (Harness) 220  Dimensions, Vertical x Horizontal x Depth (mm)  50×60×60 
    from S$39.99
    Min. 4 days
  7. Small electronic chime
    NAST Small electronic chime
    Discontinued
  8. Audio alarm
    YEC Audio alarm
    The most important safety tool that accurately informs the vehicle of retreat forklift If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery... Read More
    Specification  Waterproof 
    Discontinued
  9. Small forward and backward voice alarm
    NAST Small forward and backward voice alarm
    Discontinued
  10. Small forward and backward melody alarm
    NAST Small forward and backward melody alarm
    Discontinued
  11. LPG out of gas buzzer
    SK Sangyo LPG out of gas buzzer
    An intermittent sound informs the operator that the gas is out. * Only for DC12V vehicles
    Discontinued
View : Grid List
Filter

11 Item(s)

Set Ascending Direction