All Category

Dashboard Cameras for Forklift

View : Grid List
Filter

17 Item(s)

Set Ascending Direction
  1. On-site supervision drive recorder option / magnet for simple installation
    DELTA On-site supervision drive recorder option / magnet for simple installation
    42Φ diameter strong magnet Magnet for easy installation (leasing car, etc.) * Considering the vibration of the vehicle, install 2 or 3 pieces. * When using in a D-2067 compact car case, use a commercially available M6 flange nut from the eyebolt. * The condition of use is that the adhesive surfac... Read More
    Allowable Load (kg)  Vertical: 20 
    from S$26.99
    Min. 2 days
  2. Forklift / Construction machine drive recorder
    THANKO (Electronics) Forklift / Construction machine drive recorder
    It is a drive recorder that can be used for forklifts and heavy construction equipment because it supports 24V. Two cameras shoot firmly with full HD clear images. It is also useful for accident verification, crime prevention measures, and compliance confirmation. Since it supports 24V, it is ide... Read More
    Recording media  microSD card (up to 128GB)  Built-in battery  3.7V/500mAh  Angle of view  120 degrees  White Balance  Automatic adjustment  Warranty Period  one year  LCD size  2.7 inch LCD color  Function  Motion detection function: Yes  Supported codecs  H.264  Mass (g)  About 80  Microphone / Speaker  Built-in 
    from S$399.90
    Min. 2 days
  3. Optional sensor for truck & construction machinery, forklift safety sensor
    THANKO (Electronics) Optional sensor for truck & construction machinery, forklift safety sensor
    One optional sensor for safety sensors for trucks, construction equipment, and forklifts. One optional sensor for safety sensors for trucks, construction equipment, and forklifts.
    Included Accessories  Sensor only  Warranty Period  6 months  Dimensions, Width W x Height H x Depth D (mm)  85×32×40 
    from S$48.99
    Min. 5 days
  4. Site director drive recorder DC converter (Murata)
    DELTA Site director drive recorder DC converter (Murata)
    Safe and secure logistics / construction revolution Commercial drive recorder [for D-1633] DC converter (made by Murata Manufacturing Co., Ltd.)
    Set Contents  DC48V converter (Murata)  Types of Light Bulb  LED 
    from S$219.90
    Min. 5 days
  5. Step-down converter +24V → 12V
    Stilla Japan Step-down converter +24V → 12V
    This is a stedown converter when power is supplied from the monitor vehicle side.
    from S$68.99
    Min. 5 days
  6. Wireless monitor + waterproof function
    Stilla Japan Wireless monitor + waterproof function
    It is a monitor with a waterproof function. You can also get power from the vehicle side.
    waterproof  IP66 
    from S$689.90
    Min. 5 days
  7. Magnet + monitor stay
    Stilla Japan Magnet + monitor stay
    You can easily install the monitor using a magnet. Adsorption power is 40 kg.
    from S$129.90
    Min. 5 days
  8. ACDC charger +3A+PSE certified
    Stilla Japan ACDC charger +3A+PSE certified
    A charger that charges the battery with a household power source. It is useful when using two batteries.
    from S$47.99
    Min. 5 days
  9. Back camera for forklift  Monitor set
    Stilla Japan Back camera for forklift Monitor set
    Since it is a rechargeable (lithium-ion battery), no wiring is required, and it is a set of a drive recorder (camera, waterproof monitor) and battery that can be easily attached. Since it has a magnet, it can be installed anywhere on the iron plate of the vehicle. In addition, the monitor has a w... Read More
    Wireless  2.4GHz 
    from S$1,699.00
    Min. 2 days
  10. Wireless monitor + recording function
    Stilla Japan Wireless monitor + recording function
    It is a monitor with a recording function. You can also get power from the vehicle side.
    from S$579.90
    Min. 5 days
  11. Step-Down Converter 48V → 12V
    Stilla Japan Step-Down Converter 48V → 12V
    This is a stedown converter when power is supplied from the monitor vehicle side.
    from S$68.99
    Min. 2 days
  12. Drive recorder (for heavy construction equipment)
    ESCO Drive recorder (for heavy construction equipment)
    Equipped with wireless LAN and GPS function Waterproof specification 3.0-inch waterproof wide LCD monitor Ideal for improving safety awareness on site and for business management. The main unit and two cameras can be easily installed with the included strong magnets. It is a drive recorder for he... Read More
    from S$659.90
    Min. 4 days
  13. Reach fork compatible 60V → 12V5A converter
    THANKO (Electronics) Reach fork compatible 60V → 12V5A converter
    It is converted to 12V by connecting the wiring of up to 60V to red (+) and black (-) on the left side and connecting yellow on the right side to (+) and black to (-). It is a converter that converts a maximum current of 60V to 12V. * Items other than those listed are not included. * Do not drop ... Read More
    Input Voltage (V)  DC15~60  Included Accessories  only a main part  Mass (g)  88  Output Current (A)  Maximum: 5  Dimensions, Width W x Height H x Depth D (mm)  74×22×40  Warranty Period  3 months  Output Voltage (V)  DC12 
    Discontinued
  14. On-site supervisory drive recorder Optional power connection wiring for simple installation
    DELTA On-site supervisory drive recorder Optional power connection wiring for simple installation
    Easy connection to the fuse without processing the power supply connection. Easy power connection is wiring. * Check the fuse type of the connection and select from 3 types: flat type / mini flat type / low profile. When ordering, you need to select one of the three types.
    Included Accessories  Cigar socket 
    Discontinued
  15. Site supervision drive recorder + 12-24 for small (backhoe, etc.) heavy construction equipment
    DELTA Site supervision drive recorder + 12-24 for small (backhoe, etc.) heavy construction equipment
    A safe and secure logistics revolution. Commercial drive recorder. Dedicated to small (backhoe, etc.) heavy construction equipment, GPS unit included. Drip-proof and dust-proof with an all-weather case as standard equipment in consideration of the usage environment. Commercial drive recorder * Th... Read More
    Resolution  1 camera 702 × 480  F Value  monitor size  2.7 inch  Included Accessories  32GB microSD  Number of Pixels  340,000  Mass (g)  About 445  Color  Black  Voltage (V)  Correspondence: DC12-24  Power Supply  DC12 / 24V compatible  Withstand Voltage (V)  DC9~30  Protective Function  Equipped with G sensor file  Speaker  Included  Battery  Lithium ion rechargeable battery  Audio Recording  Yes (switch on / off) 
    Discontinued
  16. Site director drive recorder 2came DC48V
    DELTA Site director drive recorder 2came DC48V
    Safe and secure logistics / construction revolution Commercial drive recorder. 2.7 "inch wide LCD monitor installed. Protects circuits such as ICs from harsh power supply environments (surge current and static electricity) [ZENER DIODE] Zener diode adopted. AVI high-quality recording format.... Read More
    Types of Light Bulb  LED 
    Discontinued
  17. 48V compatible 360 degree shooting forklift drive recorder & rear camera
    THANKO (Electronics) 48V compatible 360 degree shooting forklift drive recorder & rear camera
    "3-inch 360-degree drive recorder" that records all 360-degree directions "Converter that converts a maximum of 60V current to 12V" Reach fork compatible 60V → 12V 5A conversion converter "How to take power directly from the cigar socket It is a set of "Drive recorde... Read More
    Warranty Period  1 year  Mass (g)  103  LCD size  3 inch color LED  Angle of view  360 degrees  operating frequency (Hz)  50/60  Dimensions, Width W x Height H x Depth D (mm)  93×63×31  Microphone / Speaker  Built-in  Sensor  G-Shock: Built-in  Supported codecs  H.264  Specification  Infrared LED: None 
    Discontinued
View : Grid List
Filter

17 Item(s)

Set Ascending Direction