All Category

Truck Cargo Management / Safety Supplies

View : Grid List
Filter

Items 1 - 40 of 1734

Set Ascending Direction
  1. Flat rubber rope  For trucks  Free cut  Drum winding type
    MonotaRO Flat rubber rope For trucks Free cut Drum winding type
    Stopper for truck seats regenerated from tire tubes. Free cut type is convenient. Truck hood stopper, material fixing, long items bundled, curing sheet upholstery, etc. *Because recycled tubes are used as raw materials, the finished size may vary. *Rubber is combustible, so please do not use it i... Read More
    Material  Reuse tire tube  Thickness (mm)  About 1.5-3  Width (mm)  20  Length (m)  40 
    Rating:
    84%
    from S$28.99
    Min. 2 days
  2. Bracket set for track rubber rope
    MonotaRO Bracket set for track rubber rope
    It can be used for multiple purposes by cutting the rubber rope for trucks to any length. It is also very convenient when packing and fixing. For rubber ropes for trucks. * Please do not use it for any purpose other than its intended purpose.
    Suitable Size  17~20mm  Set Contents  Hook x 2 ・ Buckle x 2 
    Rating:
    91%
    from S$3.19
    Min. 2 days
  3. Belt clamping machine
    O.H. Industrial Belt clamping machine
    Product Liability Insurance Equipped with 1 protector and 2 sleeves to protect your luggage from scratches. The ratchet has a wide handle nylon bag that is easy to operate, so it is easy to manage after use.
    Belt Length, Fixed Side (m)  Belt Thickness (mm)  2.2  Breaking Strength (N)  24500  Breaking Load (kg)  2500  Belt length Winding side (m)  Belt Width (mm)  50  Operating Load (kg)  500  Belt Length (m)  Type  A series  Belt Color  Dark green  Specification  Wide handle 
    Rating:
    100%
    from S$109.90
    Min. 2 days
  4. Lashing belt Endless
    O.H. Industrial Lashing belt Endless
    Reliable loading work can be done with a simple operation. Since it is unified in black, it is ideal for stage setup and audio equipment. For fixing and tightening luggage
    Belt Length, Fixed Side (m)  Material  Belt: Polyester  Belt-End Finish  Endless 
    from S$57.99
    Min. 2 days
  5. Kito belt lashing (cam buckle type)
    KITO Kito belt lashing (cam buckle type)
    Belt pulling / one-touch type attractive Lashing operation is easy and made of aluminum alloy with a simple structure. Ideal for easy and light loads such as cardboard, leisure goods, and do-it-yourself tools.
    Product Breaking Strength (tf)  0.2  Belt Width (mm)  25  Working load (N)  About 686  Belt Color  Blue green 
    Rating:
    75%
    from S$17.99
    Min. 2 days
  6. Ratchet type packing belt
    Strong Tool Ratchet type packing belt
    Easy to pack for outdoor activities and leisure activities!
    Operating Load (kg)  100  Belt Width (mm)  About 25  Belt Length (m)  About 5  Belt-End Finish  hook 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  7. Lashing belt Cam buckle type
    TESAC Lashing belt Cam buckle type
    For light loads from cardboard boxes to leisure goods such as motorcycles.
    Belt Color  Blue  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$8.49
    Min. 2 days
  8. Tight rubber rope
    YUTAKA MAKE Tight rubber rope
    Because it has a coating, it is colorful and has a strong bond. Various binding, sheet tension, etc. Please use it with an extension of 1.5 times the total length.
    Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Virgin material 
    Rating:
    80%
    from S$139.90
    Min. 2 days
  9. Universal cushion mat
    Moririn Universal cushion mat
    Made of cloth and filled with batting, it has cushioning properties and does not damage the floor or packaging. Can be used repeatedly. For protecting luggage, curing materials, and preventing scratches and damage during work.
    Length (mm)  900  Thickness (mm)  About 6 
    from S$23.99
    Min. 2 days
  10. Air tube remover
    JTC Air tube remover
    You can easily remove the nylon tube from the one-touch connector of the air brake.
    Overall Length (mm)  185  Dimension (mm)  6×8、10×12、15×16  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$159.90
    Min. 2 days
  11. Aluminum / PVC sheet for heat insulation (high weather resistance type)
    TRUSCO Aluminum / PVC sheet for heat insulation (high weather resistance type)
    A heat-shielding and cold-insulating sheet made of "aluminum-deposited PVC composite sheet" with excellent heat-shielding properties, strength, flexibility, and weather resistance. It has a heat insulating effect due to infrared reflection. For heat shield covers in factories and wareho... Read More
    Cold resistant temperature (℃)  -15  Thickness (mm)  0.38  Width (m)  1.8  Shading Rate (%)  99.99 (JIS L 1055A method)  Eyelet inner diameter (Φmm)  About 12  Material  Base material: Polyester base fabric  Material (Eyelet)  Brass  Type  Canvas  Thermal resistance (m 2 K / W)  R=0.01508  Color  Silver  Thermal Conductivity (W/mk)  λ=0.026524 
    from S$259.90
    Min. 2 days
  12. Brake adjustment trench
    HASCO Brake adjustment trench
    Made of Suenless and durable! For Hino large vehicles. Expander type brake adjustment wrench. * Reverse rotation prohibited
    from S$149.90
    Min. 2 days
  13. Elbow connector socket
    KTC Elbow connector socket
    A tool for tightening and loosening the one-touch elbow connector used for trucks of 4 tons or more. The width across flats of 34 mm is for tightening and loosening the check valve connector used in Isuzu trucks. It can also be used to tighten and loosen elbow connectors (L-shaped piping joints) ... Read More
    Rating:
    100%
    from S$31.99
    Min. 3 days
  14. Fuel filter wrench
    JTC Fuel filter wrench
    For filter paper replacement For removing the cover of the resin fuel filter case
    Conform to  12 points  Main Compatible Genuine Part No.  8-98158458-1  Size (mm)  84  Square Drive (mm)  9.5  RoHS directive (corresponding to 10 substances)  Correspondence  Applicable Engine Type  Elf_4JJ1 
    from S$239.90
    Min. 6 days
  15. Winding side belt
    O.H. Industrial Winding side belt
    Durable polyester belt Rewind belt for LBR70, LBR100, LBR100W, LBC251, LBB100, delta ring
    Belt Thickness (mm)  1.8  Breaking Strength (N)  14700  Breaking Load (kg)  1500  Belt Width (mm)  25  Belt Length (m)  Belt length Winding side (m)  Belt Color  Blue  Belt-End Finish  Delta ring  Suitable for  LBR70、LBR100、LBR100W、LBC251、LBB100  Material (Belt)  Polyester 
    from S$31.99
    Min. 3 days
  16. Waterproof tape for sheet repair High durability Width 140mm x Length 2m
    MonotaRO Waterproof tape for sheet repair High durability Width 140mm x Length 2m
    Uses strong polyester cloth and has excellent weather resistance and waterproofness. With adhesive on the back, it can be used simply by peeling off the backing paper. It is a long-time adhesive type. (Adhesive strength increases as time passes.) Repair of damaged parts of truck sheets (PVC canva... Read More
    Width (mm)  140  Length (m) 
    Rating:
    93%
    from S$26.99
    Min. 2 days
  17. Rubber Rope for Truck Free Cut Type
    MonotaRO Rubber Rope for Truck Free Cut Type
    A rubber stopper rope for trucks that reuses tire tubes. You can cut it to your favorite size and use it. It can be used in various scenes such as truck hooding, fixing materials, bundling long objects, and covering curing sheets. *Because recycled tubes are used as raw materials, the finished si... Read More
    Material  Reuse tire tube  Thickness (mm)  1.3~2.6 
    Rating:
    90%
    from S$2.69
    Min. 2 days
  18. Trunk Bed Mat For Light Duty Truck
    MonotaRO Trunk Bed Mat For Light Duty Truck
    Ideal for protecting cargo and preventing cargo from collapsing. The unevenness on the surface plays the role of anti-slip. Light truck carrier cover *Do not touch oils, chemicals, or organic solvents. Since the rubber mat uses recycled rubber, there is a possibility that the additives (oil, pigm... Read More
    Width (mm)  1400  Mass (kg)  16  Length (mm)  2000  Diameter (round) (Φmm)  24  Thickness (mm)  Hardness  65  Color  Black  Pattern  Round type  Material  SBR 
    Rating:
    85%
    from S$59.99
    Min. 2 days
  19. Tachograph chart paper
    MonotaRO Tachograph chart paper
    Since it is coated with an aqueous microcapsule rally solution, the record is clear and no solvent containing acetone or methanol is used. We use environmentally friendly recycled paper with a recycled paper content of 80%. Comes with a 60k80k red line to help with operation management. * Please ... Read More
    Rating:
    90%
    from S$11.99
    Min. 2 days
  20. Large Tachograph Chart Paper (Red Box)
    YAZAKI Large Tachograph Chart Paper (Red Box)
    Suitable Model  For TCO15-5, 6, 17, 18 and TCO17, 18, 20  Type  No engine rotation record 
    Rating:
    92%
    from S$8.99
    Min. 2 days
  21. Truck Sheet Ester Canvas
    MonotaRO Truck Sheet Ester Canvas
    The strength is outstanding because it is made of canvas. It has excellent weather resistance and can be used for a long time. It can also be used for purposes other than truck seats. The way to fasten the folded back is welding. Truck bed cover *Please do not use it as a hanging cloth material, ... Read More
    Thickness (mm)  0.5  Eyelet inner diameter (Φmm)  12  Material (Eyelet)  Aluminum  Material  Ester canvas (polyester + PVC coating)  Type  Flat  Color  Green 
    Rating:
    81%
    from S$35.99
    Min. 2 days
  22. Ratchet Tie Down Strap Lashing Strap Tensioning Belt 100
    MonotaRO Ratchet Tie Down Strap Lashing Strap Tensioning Belt 100
    Since it comes with a ratchet, you can easily tighten the luggage with simple operation. 100kg type with small buckle and easy to use. For fixing cargo to be carried indoors and in warehouses to prevent load collapse * Pay attention to the load and use it within the allowable working load. *Do no... Read More
    Belt Thickness (mm)  1.2  Operating Load (kg)  100  Belt Width (mm)  24  Belt Length (m)  Breaking Strength (kg)  500  Material (Lever)  Steel 
    Rating:
    90%
    from S$11.99
    Min. 2 days
  23. Truck Sheet Ester Canvas Flat Sewn Around
    MonotaRO Truck Sheet Ester Canvas Flat Sewn Around
    The strength is outstanding because it is made of canvas. It has excellent weather resistance and can be used for a long time because the cuffs are sewn. It can also be used for purposes other than truck seats. This is a high-quality truck seat supervised by a domestic manufacturer, with resin wa... Read More
    Thickness (mm)  0.6  Eyelet inner diameter (Φmm)  12  Material (Eyelet)  Aluminum  Material  Ester canvas (polyester + PVC coating)  Type  Flat  Color  Green 
    Rating:
    88%
    from S$56.99
    Min. 2 days
  24. Wheel Chocks Made of Rubber for 2 Ton Cars
    MonotaRO Wheel Chocks Made of Rubber for 2 Ton Cars
    Comes with a convenient string. Strong non-slip shape. Can be used for passenger cars up to 2 tons, small trucks, etc. To prevent the car from rolling. For passenger cars and light trucks up to 2t. *Do not use for anything other than its intended purpose. *When using this product, please use the ... Read More
    Height (mm)  100  Length (mm)  170  Rope Diameter (Φmm)  Width (mm)  90  Suitable for  For 2t car  Material  Synthetic rubber/(rope) polyethylene 
    Rating:
    85%
    from S$13.99
    Min. 2 days
  25. Lashing belt  J hook
    MonotaRO Lashing belt J hook
    Equipped with two sleeves to protect your luggage from scratches. Wide handle makes it easy to grip. * Do not use for anything other than its intended purpose.
    Belt Length, Fixed Side (m)  Belt Thickness (mm)  Belt-End Finish  Cross hook  Material (Belt)  Polyester  Belt Color  yellow 
    Rating:
    86%
    from S$42.99
    Min. 2 days
  26. Packing belt ratchet type 300
    MonotaRO Packing belt ratchet type 300
    Since it has a ratchet, you can easily tighten your luggage with easy operation. A powerful type with a wide handle buckle and a working load of 300 kg. The hook specification is a double hook. For fixing cargo to be carried indoors and in warehouses to prevent load collapse * Pay attention to th... Read More
    Belt Length, Fixed Side (m)  0.5  Belt Thickness (mm)  1.8  Breaking Strength (kg)  1500  Belt Width (mm)  25  Operating Load (kg)  300  Belt length Winding side (m)  4.5  Belt Length (m)  Belt Color  Fluorescent green  Material (Belt)  Nylon  Material (Lever)  Steel 
    Rating:
    88%
    from S$23.99
    Min. 2 days
  27. Wheel Chocks Made of Rubber for 4 Ton Cars
    MonotaRO Wheel Chocks Made of Rubber for 4 Ton Cars
    To prevent the car from rolling. For 4t cars. *Do not use for anything other than its intended purpose. *When using this product, please use the parking brake together. This product alone cannot hold data.
    Width (mm)  110  Height (mm)  120  Length (mm)  200  Rope Diameter (Φmm)  Suitable for  For 4t car  Material  Synthetic rubber/(rope) polyethylene 
    Rating:
    86%
    from S$15.99
    Min. 2 days
  28. Ring-shaped rubber rope
    Matsuura Industry Ring-shaped rubber rope
    Ring type Easy to attach to the eyelet of the seat. For holding rubber and replacement of truck seats * Since it is a reused old tire tube, there are variations in thickness and shape. * Other objects may be colored (reddish brown, etc.) due to the influence of a small amount of migration compone... Read More
    Thickness (mm)  About 2  Material  Reuse tire tube 
    Rating:
    84%
    from S$10.99
    Min. 2 days
  29. Crepoli Mixed Twisted Track Rope KP Type
    MonotaRO Crepoli Mixed Twisted Track Rope KP Type
    With ring processing on both ends. A rope made by blending polyester threads (white) in order to improve workability while retaining the characteristics of inexpensive and strong polyethylene (PE). Therefore, it is lightweight, strong and easy to work with. In addition to truck ropes, it can also... Read More
    Material  Polyethylene, polyester 
    Rating:
    90%
    from S$6.99
    Min. 2 days
  30. Rubber Rope Free (Synthetic Rubber)
    TRUSCO Rubber Rope Free (Synthetic Rubber)
    Made of synthetic rubber, it lasts 10 times longer than recycled tire tubes and has excellent weather resistance. Resistant to sunlight and ozone, it can withstand long-term outdoor use. It has a uniform shape and can be processed into a ring shape. You can make a long belt like a rope.
    Thickness (Diameter in Φmm)  Folding diameter (cm)  Thickness (mm)  Width (mm)  20  Material  Synthetic rubber (EPDM) 
    Rating:
    87%
    from S$28.99
    Min. 2 days
  31. Cushion Curing Mat
    YUTAKA MAKE Cushion Curing Mat
    Cushioning curing mat. For a wide range of curing scenes (interior construction site, moving, car carrier). Floor curing, curing during transportation
    Color  (Front) Navy, (Back) Navy  Thickness (mm)  About 5  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyester 
    Rating:
    83%
    from S$17.99
    Min. 2 days
  32. CREMONA S Truck Rope
    Matsuura Industry CREMONA S Truck Rope
    Made in Japan using the material of Kuraray Co., Ltd. Cremona S rope, which has excellent strength and weather resistance, is hard to slip and is easy to handle, and has ring processing on both ends. Also for truck tightening, farming and horticultural work ropes and cargo handling work. It is al... Read More
    Specification  Both-end ring processing  Material  Cremona S (Vinylon + Polyester blend) 
    Rating:
    96%
    from S$28.99
    Min. 2 days
  33. Bump Rubber Buffer
    JB (Japan Body Parts Kogyo) Bump Rubber Buffer
    * When the product is delivered, the hole on the mounting side is covered with a thin film and does not penetrate. Please use it by penetrating it when using it.
    Color  Black  Material  Synthetic rubber 
    Rating:
    89%
    from S$1.99
    Min. 2 days
  34. Gate Protector
    GEOSAN JAPAN Gate Protector
    It protects the upper part of the gate when loading and unloading luggage and prevents the luggage from being damaged.
    Material  PVC (with 3M tape)  Length (mm)  1960 × 2, 1390 × 1  Suitable Size (mm)  (Gate width) 25 
    Rating:
    92%
    from S$74.99
    Min. 2 days
  35. Waterproof Repair Tape for Canvas Sheet 24M Roll
    MonotaRO Waterproof Repair Tape for Canvas Sheet 24M Roll
    The fabric is thick and has strong adhesiveness, so it has excellent durability. It comes with an adhesive on the back and can be used simply by peeling off the backing paper. It is completely waterproof. Repair of damaged parts of truck sheets (PVC canvas, cotton canvas) ・ Repair of tents and o... Read More
    Width (mm)  140  Length (m)  24  Type  Canvas type  Material (Base Fabric)  Polyester + PVC resin 
    Rating:
    90%
    from S$199.90
    Min. 2 days
  36. Pallet puller
    MonotaRO Pallet puller
    A pull rod with a hook that is convenient when pulling the pallet. It reduces the burden of taking out the luggage in the back or when you have to crouch down. Made of stainless steel, it does not rust easily. When pulling a pallet etc. * Do not use for any other purpose. * The length does not in... Read More
    Shank Diameter (Φmm)  10  Color  Silver  Material  Stainless steel 
    Rating:
    89%
    from S$37.99
    Min. 2 days
  37. PETACKS (Strong, Waterproof, Adhesive Tape)
    Kanbo Pras PETACKS (Strong, Waterproof, Adhesive Tape)
    A strong adhesive repair tape for sheet materials. Workability is also good because it comes with a release paper.
    Thickness (mm)  0.5  Length (m)  25  Type  Canvas type  Material (Base Fabric)  Polyester + vinyl chloride 
    Rating:
    89%
    from S$269.90
    Min. 2 days
  38. Wheel Chocks for Truck 2 Pieces SET
    JET INOUE Wheel Chocks for Truck 2 Pieces SET
    Tire stopper for trucks. By deciding the shape according to the tire contact surface R, the fit of the tire has been improved. !! The height of the stopper top is lowered to reduce the fit and pop-out when the tire contacts!
    Mass (g)  1550 
    Rating:
    94%
    from S$59.99
    Min. 2 days
  39. Lashing Belt Shibori Sewing
    MonotaRO Lashing Belt Shibori Sewing
    Equipped with two sleeves to protect your luggage from scratches. Wide handle makes it easy to grip. * Do not use for anything other than its intended purpose.
    Belt Length, Fixed Side (m)  Belt Thickness (mm)  Type  Belt tensioner  Material (Belt)  Polyester  Belt-End Finish  Symbol sewing  Belt Color  yellow 
    Rating:
    91%
    from S$42.99
    Min. 2 days
  40. Tachograph chart paper
    Koshiba Kirokushi Tachograph chart paper
    In addition to JIS standards (JISD-5607), it is manufactured under more severe conditions. In addition, thanks to the new technology that makes the coating film less than 10 microns thick, the recording lines are easy to see and there is extremely little shavings, so there is no adverse effect on... Read More
    Rating:
    96%
    from S$8.69
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1734

Set Ascending Direction