All Category

Truck Parts & Truck Repair

When automobiles become large vehicles such as trucks and buses, the size of parts and the tightening force are several times larger than those of ordinary cars. Therefore, the tools required for large vehicles are special tools for large vehicles and trucks. Tools used in ordinary vehicles are also used depending on the size of the parts, but a stronger power wrench or hydraulic jack is required. Tools such as the puller set used to extract the fixed parts of the handle mechanism are used in all large vehicles. However, a feature of special tools for large vehicles and trucks is that special tools such as sockets for removing rear wheel nuts are required by vehicle manufacturers and models.
View : Grid List
Filter

Items 1 - 40 of 336

Set Ascending Direction
  1. Air tube remover
    JTC Air tube remover
    You can easily remove the nylon tube from the one-touch connector of the air brake.
    RoHS directive (corresponding to 10 substances)  Overall Length (mm)  185  Dimension (mm)  6×8、10×12、15×16 
    from S$169.90
    Min. 2 days
  2. Brake adjustment trench
    HASCO Brake adjustment trench
    Made of Suenless and durable! For Hino large vehicles. Expander type brake adjustment wrench. * Reverse rotation prohibited
    from S$149.90
    Min. 2 days
  3. Elbow connector socket
    KTC Elbow connector socket
    A tool for tightening and loosening the one-touch elbow connector used for trucks of 4 tons or more. The width across flats of 34 mm is for tightening and loosening the check valve connector used in Isuzu trucks. It can also be used to tighten and loosen elbow connectors (L-shaped piping joints) ... Read More
    Rating:
    100%
    from S$31.99
    Min. 4 days
  4. Fuel filter wrench
    JTC Fuel filter wrench
    For filter paper replacement For removing the cover of the resin fuel filter case
    RoHS directive (corresponding to 10 substances)  Conform to  12 points  Main Compatible Genuine Part No.  8-98158458-1  Size (mm)  84  Square Drive (mm)  9.5  Applicable Engine Type  Elf_4JJ1 
    from S$249.90
    Min. 5 days
  5. Nut cover pliers
    MonotaRO Nut cover pliers
    It can be attached and detached smoothly without damaging the nut cover. For attaching and detaching the nut cover * Do not use for any other purpose.
    Material  Body: Steel, Grip: PVC  Overall Length (mm)  250  Mass (g)  310  Suitable Size (mm)  32~45 
    Rating:
    82%
    from S$17.99
    Min. 2 days
  6. Air tube remover
    MonotaRO Air tube remover
    Convenient for removing tubes from one-touch fittings used in air-controlled vehicles such as large vehicles. For removing tubes from one-touch fittings * Do not use for anything other than its intended purpose.
    Overall Length (mm)  188  Set Contents  6×8、10×12、15×16、18×1/2"  Material  S45C (carbon steel) 
    Rating:
    91%
    from S$39.99
    Min. 2 days
  7. Tire lever for truck
    MonotaRO Tire lever for truck
    Essentials for large tire replacement For tire replacement * Please do not use for any other purpose. * Be careful of your surroundings while working and carrying.
    Mass (kg)  2.15  Overall Length (mm)  947  Material  CRV 
    Rating:
    98%
    from S$77.99
    Min. 2 days
  8. Nut cover pliers long type
    JET INOUE Nut cover pliers long type
    Compatible with 33-41 mm nut cover sizes Long design that reaches the nut cover deep in the rear The head and grip parts that sandwich the nut cover are made of non-slip material, and the nut cover can be attached and detached smoothly. Exterior parts * Can also be used for nut covers for ISO wheels
    Rating:
    65%
    from S$28.99
    Min. 2 days
  9. Wheel setting bolt set
    MonotaRO Wheel setting bolt set
    A wheel setting bolt that can be easily positioned when installing a lock bolt type wheel. You can prevent it from falling when the wheel is removed. Positioning guide bolt when attaching and detaching the wheel * Do not use for any purpose other than its intended purpose.
    Overall Length (mm)  122 
    Rating:
    90%
    from S$59.99
    Min. 2 days
  10. 25.4sq automotive socket
    FPC 25.4sq automotive socket
    Square Drive Size  25.4(1/1") 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  11. Wheel nut combination socket for 25.4sq impact wrench (thin)
    KTC Wheel nut combination socket for 25.4sq impact wrench (thin)
    A labor-saving tool that can be used with a single wrench to tighten and loosen the outer nut and inner nut. The pin removal prevention mechanism AMBAC (Unback) system (PAT.) Is adopted. * Please use the specially designed ABP8-4120HTP for the genuine parts rear wheel nuts (JIS method 5 holes / 6... Read More
    Rating:
    85%
    from S$79.99
    Min. 2 days
  12. 19.0sq impact wrench wheel nut combination socket (thin)
    KTC 19.0sq impact wrench wheel nut combination socket (thin)
    A labor-saving tool that can be used with a single wrench to tighten and loosen the outer nut and inner nut. It is a thin type and is also effective for vehicles with a small clearance between the wheel hub and wheel nut. We have prepared sizes that can handle everything from medium-sized vehicle... Read More
    Square Drive (mm)  19  Dimension D2 (mm)  50 
    Rating:
    90%
    from S$78.99
    Min. 2 days
  13. Inner socket for 19.0sq impact wrench
    KTC Inner socket for 19.0sq impact wrench
    Wheel nut removal and installation.
    Square Drive (mm)  19  Dimension D2 (mm)  38  Dimension D1 (mm)  40 
    Rating:
    100%
    from S$55.99
    Min. 2 days
  14. 25.4sq combination socket
    FPC 25.4sq combination socket
    Square Drive Size  25.4 (1/1 inch) 
    Rating:
    70%
    from S$87.99
    Min. 2 days
  15. Nut cap pliers
    IZUMI Nut cap pliers
    It can be quickly attached and detached without damaging the nut cap for TB. It can also be used for resin nut covers.
    Mass (g)  400  Length (mm)  280 
    Rating:
    80%
    from S$33.99
    Min. 2 days
  16. Impact tire socket
    TONE Impact tire socket
    It is a socket for attaching and detaching the outer nut for large vehicles. * Impact tire sockets are for tires only. Do not use it elsewhere.
    Square Drive (mm)  25.4  Dimension L (mm)  80 
    Rating:
    100%
    from S$45.99
    Min. 2 days
  17. 25.4sq impact wrench inner socket
    KTC 25.4sq impact wrench inner socket
    Wheel nut removal and installation.
    Square Drive (mm)  25.4  Dimension D2 (mm)  50 
    Rating:
    88%
    from S$58.99
    Min. 2 days
  18. Wheel setting guide (Large car ISO)
    Avant Garde Wheel setting guide (Large car ISO)
    Compatible with new ISO type wheels (sleeve nut type not possible) Prevents damage to the hub bolt. Centering is easy by using two diagonally on one wheel. The body has a matte finish to prevent slipping and is easy to remove. If it is difficult to remove, use the hexagon (12mmHEX) at the tip and... Read More
    RoHS directive (corresponding to 10 substances)  Overall Length (mm)  150  Diameter (Φmm)  25.5  Mass (g)  400  Included Accessories  Sidebar (for removal) 
    Rating:
    80%
    from S$58.99
    Min. 2 days
  19. Tire lever
    SARV Tire lever
    Tire lever with unique bending that is convenient for flat tires
    Length (mm)  500 
    Rating:
    90%
    from S$97.99
    Min. 2 days
  20. Truck tire lever
    BAHCO Truck tire lever
    Very light and easy to use. Very sturdy with vanadium extra alloy (forged). Since R is attached to the front, you can remove the tire smoothly without damaging the aluminum wheels. A lacquer finish that gives a special bend to the tip.
    Trusco Part No.  252-0877  Mass (kg)  1.36  Finish  lacquer  Overall Length (mm)  600 
    Rating:
    83%
    from S$88.99
    Min. 2 days
  21. Impact conversion adapter for trucks and buses 12.7 square 25.4
    TECH Impact conversion adapter for trucks and buses 12.7 square 25.4
    Width (mm)  28  Overall Length (mm)  50  Square Drive (mm)  Concave 12.7 → Convex 25.4 
    Rating:
    80%
    from S$31.99
    Min. 2 days
  22. 25.4sq super slim combination socket
    FPC 25.4sq super slim combination socket
    The outer diameter is the smallest in the industry, and since it does not come into contact with obstacles such as the center of the wheel, it is easy to work in narrow spaces and the weight is reduced, so work fatigue is reduced. The surface treatment is white unichrome plating, which is more re... Read More
    Square Drive Size  25.4(1/1")  Dimension D2 (mm)  48 
    Rating:
    80%
    from S$87.99
    Min. 2 days
  23. Puller Rear shock hub puller
    NIPPEI KIKI Puller Rear shock hub puller
    A puller for removing the rear wheel of a truck. For truck buses from 2 to 6 tons.
    Trusco Part No.  853-5976  Mass (kg)  Main Unit Dimensions (mm)  190×180 
    Rating:
    100%
    from S$389.90
    Min. 2 days
  24. Inner socket for impact
    TONE Inner socket for impact
    A socket for attaching and detaching inner nuts for large vehicles. * Insert the impact inner socket all the way into the inner nut square before using it.
    Dimension L 1 (mm)  21  Square Drive (mm)  25.4  Dimension D 2 (mm)  48  Dimension L (mm)  72 
    Rating:
    100%
    from S$57.99
    Min. 2 days
  25. Foil nut combination socket
    TONE Foil nut combination socket
    Dedicated socket for truck wheel nuts (outer nuts and inner nuts). A labor-saving tool that allows you to attach and detach outer nuts and inner nuts with a single socket. The hexagonal part uses a strong drive, and the wrench side square has an R to improve durability. Outer nut / inner nut atta... Read More
    Square Drive (mm[inch])  25.4 [1]  Dimension D2 (mm)  50  Dimension L (mm)  90 
    Rating:
    83%
    from S$63.99
    Min. 2 days
  26. Socket for 25.4sq cap nut
    FPC Socket for 25.4sq cap nut
    Square Drive Size  25.4(1/1")  Dimension D2 (mm)  49  Overall Length L (mm)  76 
    Rating:
    100%
    from S$65.99
    Min. 2 days
  27. Foil nut combination socket
    TONE Foil nut combination socket
    Wheel nuts for large vehicles (outer nuts / inner nuts) Detachable socket. A labor-saving tool that allows you to attach and detach outer nuts and inner nuts with a single socket. The hexagonal part uses a strong drive, and the wrench side square has an R to improve durability.
    Square Drive (mm)  19  Dimension D 2 (mm)  44 
    Rating:
    93%
    from S$63.99
    Min. 2 days
  28. OR drop adapter
    TIPTOP OR drop adapter
    It is an adapter that reduces the valve size of OR to the valve size of passenger cars and trucks.
    Specification  With cap 
    from S$8.39
    Min. 2 days
  29. Wheel setting guide
    Gaither Wheel setting guide
    Wheel setting guide for ISO wheel 10 holes and 8 holes. Easily install wheels, prevent problems such as screw thread breakage, and improve work efficiency.
    Overall Length (mm)  177  Inner Diameter (Φmm)  22  Outer Diameter (Φmm)  254  Mass (g)  500  Material  Steel 
    Rating:
    100%
    from S$87.99
    Min. 2 days
  30. Booster wrench
    JTC Booster wrench
    Can be used for both left and right Boost input 1NM: Output 68NM * Cannot be used for imported car type 10 holes.
    RoHS directive (corresponding to 10 substances)  Square Drive (mm)  25.4  Dimension (mm)  33, 41 (outer socket), 21 (inner socket)  Suitable for  Both left and right can be used 
    Rating:
    100%
    from S$459.90
    Min. 2 days
  31. 25.4sq super slim shallow socket
    FPC 25.4sq super slim shallow socket
    Since the caliber depth is shallow, the socket does not come into contact with the washer of the nut or the wheel. Recommended for new ISO nuts, aluminum wheels and painted wheels.
    Dimension l (mm)  18  Dimension S (mm)  33  Dimension D2 (mm)  48  Dimension D1 (mm)  49  Mass (g)  531  Overall Length L (mm)  70  O-ring  8-OG  Pin Type  8-P1 
    from S$58.99
    Min. 2 days
  32. Wheel setting tool
    JTC Wheel setting tool
    One-touch mounting, no internal screw type. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
    RoHS directive (corresponding to 10 substances)  Overall Length (mm)  107  Inner Diameter (Φmm)  22  Outer Diameter (Φmm)  26  ISO standard  M22XP1.5 
    Rating:
    80%
    from S$169.90
    Min. 2 days
  33. Hasko air brake tube remover
    HASCO Hasko air brake tube remover
    A compact type that allows you to work with one hand even in a narrow space. It has excellent durability with a stainless steel plate attached. With stepped processing on the inner diameter side, it can also be used for tubes wrapped with vinyl tape. A tool for removing the air brake tube used in... Read More
    Mass (g)  68  Trusco Part No.  464-5448  Suitable Tube  Φ6mm、Φ8mm、Φ10mm、Φ12mm、Φ15mm、Φ16mm 
    Rating:
    100%
    from S$259.90
    Min. 2 days
  34. 25.4sq super slim shallow socket
    FPC 25.4sq super slim shallow socket
    Since the diameter is shallow and the outer diameter is small, the socket does not come into contact with the wheel. The best socket for aluminum wheels.
    Dimension l (mm)  15  Square Drive Size  25.4(1/1")  Dimension S (mm)  41  Dimension D2 (mm)  48  Mass (g)  530  Dimension D1 (mm)  57  Overall Length L (mm)  74 
    from S$76.99
    Min. 2 days
  35. Inner socket for impact
    TONE Inner socket for impact
    A socket for attaching and detaching inner nuts for large vehicles. We have prepared a size that can accommodate from medium-sized vehicles to large-sized vehicles. * Insert the impact inner socket all the way into the inner nut square before using it.
    Square Drive (mm)  19  Dimension L 1 (mm)  21  Dimension D 2 (mm)  38  Dimension L (mm)  66 
    Rating:
    80%
    from S$47.99
    Min. 2 days
  36. Brake adjustment trench
    JTC Brake adjustment trench
    For adjusting the expander brake * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
    RoHS directive (corresponding to 10 substances) 
    from S$79.99
    Min. 2 days
  37. Cap nut socket for impact wrench (for automobile double tire)
    MITLOY Cap nut socket for impact wrench (for automobile double tire)
    Suitable for  (Pin) PP6-1 (Ring) PR6-1  Square Drive (mm[inch])  19.0[3/4]  Dimension D2 (Φmm)  38  Dimension L (mm)  69  Shape  Four corners 
    from S$43.99
    Min. 2 days
  38. Socket combination for trucks and buses 25.4mm
    TECH Socket combination for trucks and buses 25.4mm
    Dimension L1 (mm)  14  Square Drive (mm)  25.4  Dimensions S1 x S2 (mm)  41×21  Dimension D2 (mm)  51  Dimension D1 (mm)  59 
    from S$75.99
    Min. 2 days
  39. Ring lever
    Ken-Tool Ring lever
    Convenient ring tire lever for TB / OR
    Rating:
    100%
    from S$139.90
    Min. 2 days
  40. 19mm socket for trucks and buses
    TECH 19mm socket for trucks and buses
    Dimension T (mm)  14  Square Drive (mm)  19  Dimension D2 (mm)  44  Dimension L (mm)  51 
    from S$28.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 336

Set Ascending Direction