All Category

Inserters & Removers for Truck

View : Grid List
Filter

Items 1 - 40 of 63

Set Ascending Direction
  1. Air tube remover
    JTC Air tube remover
    You can easily remove the nylon tube from the one-touch connector of the air brake.
    RoHS directive (corresponding to 10 substances)  Overall Length (mm)  185  Dimension (mm)  6×8、10×12、15×16 
    from S$169.90
    Min. 2 days
  2. Air tube remover
    MonotaRO Air tube remover
    Convenient for removing tubes from one-touch fittings used in air-controlled vehicles such as large vehicles. For removing tubes from one-touch fittings * Do not use for anything other than its intended purpose.
    Overall Length (mm)  188  Set Contents  6×8、10×12、15×16、18×1/2"  Material  S45C (carbon steel) 
    Rating:
    91%
    from S$39.99
    Min. 2 days
  3. Hasko air brake tube remover
    HASCO Hasko air brake tube remover
    A compact type that allows you to work with one hand even in a narrow space. It has excellent durability with a stainless steel plate attached. With stepped processing on the inner diameter side, it can also be used for tubes wrapped with vinyl tape. A tool for removing the air brake tube used in... Read More
    Mass (g)  68  Trusco Part No.  464-5448  Suitable Tube  Φ6mm、Φ8mm、Φ10mm、Φ12mm、Φ15mm、Φ16mm 
    Rating:
    100%
    from S$259.90
    Min. 2 days
  4. Air tube remover set
    KOTO Air tube remover set
    "ABC-0616" is a pliers type that can easily remove the fixed tube, and by changing the tapered claw, you can pull out a multi-size tube. (Corresponding tube diameter: Φ6 ~ 16mm) "ABC-713" is a gantry puller ideal for work in tight spaces. Also ideal for both types of cave coup... Read More
    matching tube diameter (mm)  (Pliers) 6-16, (pullers) 6-12 
    Rating:
    70%
    from S$199.90
    Min. 2 days
  5. Hub bolt inserter set
    KOTO Hub bolt inserter set
    When replacing the hub bolt! Bearings reduce the burden on bolts and nuts! By using a thrust bearing-shaped inserter when replacing the hub bolts of light vehicles to 4t trucks, the load applied to the bolts and nuts can be reduced and the screws can be firmly fixed without damaging them. Suitabl... Read More
    Rating:
    100%
    from S$139.90
    Min. 2 days
  6. Tube remover with evo grip
    MITLOY Tube remover with evo grip
    It is designed to be easy to push (pull) according to the outer diameter of the tube connection part of the one-touch fitting. With a grip, it is easy to handle and it is easy to apply force, leading to improved workability. Made of stainless steel (18-8), it does not rust easily. For removing tu... Read More
    Handle Diameter (Φmm)  16  Overall Length (mm)  160  Thickness (mm)  Material  Stainless steel 
    from S$35.99
    Min. 2 days
  7. Air tube pliers
    KOTO Air tube pliers
    ABC-200 separately. Tubes fixed with pliers can be easily removed, and tubes of each size can be removed by changing the tapered claws. * Be sure to apply grease etc. to the screw and moving parts before use. * Please do not use impact wrench.
    matching tube diameter (mm)  6~16  Type  Plier type 
    from S$149.90
    Min. 2 days
  8. Air tube puller
    KOTO Air tube puller
    ABC-200 separately. The gantry puller is ideal for fishing in tight spaces. It can be held with a double-ended tube coupler set. * Be sure to apply grease etc. to the screw and moving parts before use. * Please do not use impact wrench.
    Type  Puller type  matching tube diameter (mm)  6~12 
    Rating:
    100%
    from S$76.99
    Min. 6 days
  9. Diesel injector removal tool
    JTC Diesel injector removal tool
    RoHS directive (corresponding to 10 substances)  Engine Model  4P102010 ~ 3L Diesel turbo  Genuine Part No.  MH064377 
    from S$219.90
    Min. 6 days
  10. Rubber seal remover
    NIPPEI KIKI Rubber seal remover
    O-rings, seals and packings can be removed smoothly without damaging them.
    Trusco Part No.  200-4406  Mass (g)  100 
    from S$33.99
    Min. 13 days
  11. Urea water piping connector tool
    KTC Urea water piping connector tool
    It prevents you from pushing the lock more than necessary when unlocking the connector, and you can work while preventing damage to the connector. Unlock and remove the urea water piping connectors (quick connectors 7.89mm, 9.49mm) used for medium-sized and large buses and trucks.
    Mass (g)  195  Overall Length (mm)  206 
    from S$87.99
    Min. 2 days
  12. Isuzu crankshaft oil seal inserter
    JTC Isuzu crankshaft oil seal inserter
    RoHS directive (corresponding to 10 substances) 
    from S$139.90
    Min. 6 days
  13. Crankshaft front oil seal inserter
    JTC Crankshaft front oil seal inserter
    Crankshaft front oil seal insertion compatible genuine part number: XZ1262E (oil seal)
    RoHS directive (corresponding to 10 substances)  Applicable Engine Type  4JJ1_2011- 
    from S$319.90
    Min. 5 days
  14. Injector remover
    JTC Injector remover
    RoHS directive (corresponding to 10 substances)  Overall Length (mm)  345  Applicable Engine Type  6M60 series  Genuine Part No.  MH061071 
    from S$179.90
    Min. 6 days
  15. Anchor pin extractor
    HASCO Anchor pin extractor
    Quickly pull out the anchor pin of a large truck with a slide hammer. * Slide hammer is sold separately.
    Suitable for  M12×P1.25、M14×P1.5、M16×P1.5 
    from S$319.90
    Min. 5 days
  16. Bearing inserter kit
    NIPPEI KIKI Bearing inserter kit
    Attachment set for press-fitting work such as bearing oil seals. Large diameter size.
    Trusco Part No.  200-4424  Mass (kg)  19.3 
    from S$569.90
    Min. 7 days
  17. Crankshaft rear oil seal inserter
    JTC Crankshaft rear oil seal inserter
    RoHS directive (corresponding to 10 substances)  Engine Model  4P10 2010-3L Diesel turbo  Genuine Part No.  MH063963 
    from S$389.90
    Min. 6 days
  18. Isuzu crankshaft rear oil seal remover
    JTC Isuzu crankshaft rear oil seal remover
    RoHS directive (corresponding to 10 substances)  Genuine Part No.  5-8840-2360-0 
    from S$479.90
    Min. 6 days
  19. Bearing & seal inserter
    NIPPEI KIKI Bearing & seal inserter
    Trusco Part No.  783-9383  Mass (g)  800  Material  Steel, aluminum  Overall Length (mm)  210 
    from S$289.90
    Min. 3 days
  20. Bearing inserter kit
    NIPPEI KIKI Bearing inserter kit
    Material  Body: SteelCase: Resin  Mass (kg)  7.9  Trusco Part No.  783-9375 
    from S$389.90
    Min. 2 days
  21. Camshaft front oil seal inserter
    JTC Camshaft front oil seal inserter
    RoHS directive (corresponding to 10 substances)  Engine Model  6M60  Genuine Part No.  MH063962 
    from S$219.90
    Min. 6 days
  22. Air brake tube remover
    HASCO Air brake tube remover
    With a long handle length of 200 mm, it is easy to grip and easy to use even in deep places. It is a durable stainless steel type. Japanese car standard 6 sizes
    Trusco Part No.  471-6388  Set Contents  6×8、10×12、15×16  Overall Length (mm)  262  Mass (g)  440 
    from S$589.90
    Min. 2 days
  23. Isuzu crankshaft front oil seal remover
    JTC Isuzu crankshaft front oil seal remover
    RoHS directive (corresponding to 10 substances)  Genuine Part No.  5-8840-0027-0 
    from S$389.90
    Min. 6 days
  24. ISUZU injector high pressure pipe oil seal inserter
    JTC ISUZU injector high pressure pipe oil seal inserter
    RoHS directive (corresponding to 10 substances)  Genuine Part No.  1-0963034-0 
    from S$189.90
    Min. 6 days
  25. Lower boot ring inserter (for Suzuki only)
    HASCO Lower boot ring inserter (for Suzuki only)
    from S$389.90
    Min. 4 days
  26. Crank seal remover & inserter
    JTC Crank seal remover & inserter
    Crankshaft oil seal replacement
    RoHS directive (corresponding to 10 substances) 
    from S$1,999.00
    Min. 6 days
  27. Crankshaft rear oil seal inserter
    JTC Crankshaft rear oil seal inserter
    For inserting the crankshaft oil seal
    RoHS directive (corresponding to 10 substances)  Specification  Genuine oil seal No .: AZ4079-F  Engine Model  J08C 
    from S$319.90
    Min. 6 days
  28. Shackle bush remover & inserter
    JTC Shackle bush remover & inserter
    Easily replace the metal bush of the shackle with hydraulic pressure !! With 10t hydraulic pump
    Load Capacity (ton)  15  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$1,999.00
    Min. 6 days
  29. Hub bolt inserter
    HASCO Hub bolt inserter
    Hub bolt driving support tool for large vehicles. Dedicated to hub bolts for M20 and M24 JIS standard wheels. You can hit the brim instead of the head of the bolt. * Cannot be used for ISO standard hub bolts with a thick root.
    from S$469.90
    Min. 4 days
  30. Crankshaft rear oil seal inserter
    JTC Crankshaft rear oil seal inserter
    Specification  0366303-R Oil seal (No.)  RoHS directive (corresponding to 10 substances) 
    from S$339.90
    Min. 6 days
  31. Wind Mall Remover
    NIPPEI KIKI Wind Mall Remover
    For removing the wind mall.
    Trusco Part No.  200-4401  Mass (g)  200 
    from S$45.99
    Min. 7 days
  32. Transmission rear oil seal inserter
    JTC Transmission rear oil seal inserter
    RoHS directive (corresponding to 10 substances)  Specification  For transmission flange shaft 
    from S$339.90
    Min. 6 days
  33. Ball joint knock remover for heavy truck
    KOTO Ball joint knock remover for heavy truck
    You can quickly remove the joints such as tie rods of large vehicles by tapping them. M20P1.5 M24P1.5 M24P2.0 Knock adapter set.
    Material / Finish  Iron / black dyeing 
    from S$999.00
    Min. 4 days
  34. Camshaft front oil seal remover
    JTC Camshaft front oil seal remover
    RoHS directive (corresponding to 10 substances)  Engine Model  6M60  Genuine Part No.  MH063989 
    from S$199.90
    Min. 6 days
  35. Valve remover & inserter
    JTC Valve remover & inserter
    RoHS directive (corresponding to 10 substances) 
    from S$479.90
    Min. 5 days
  36. Adapter for JTC5244
    JTC Adapter for JTC5244
    RoHS directive (corresponding to 10 substances) 
    from S$159.90
    Min. 6 days
  37. Fuel pipe remover
    JTC Fuel pipe remover
    RoHS directive (corresponding to 10 substances)  Engine Model  4P10 2010-3L Diesel turbo  Genuine Part No.  MH064211 
    from S$119.90
    Min. 6 days
  38. Wheel bearing inserter
    KOTO Wheel bearing inserter
    For Isuzu vehicles only. The wheel hub holder can be installed "safely, securely and easily". Bearings are mounted on the hub side, and wheel hubs for Isuzu vehicles (4t to large vehicles) can be installed "safely, securely, and easily" with 6 types of attachments and pullers.... Read More
    from S$2,899.00
    Min. 4 days
  39. Brake lining remover
    JTC Brake lining remover
    RoHS directive (corresponding to 10 substances)  Main Compatible Genuine Part No.  9998550 
    from S$479.90
    Min. 6 days
  40. Oil seal installer
    JTC Oil seal installer
    RoHS directive (corresponding to 10 substances)  Dimension (mm)  130  Ring Size (mm)  7.5、17.5、20、36  Genuine Part No.  748,589,041,500,748,000,000,000 
    from S$2,399.00
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 63

Set Ascending Direction