All Category

Wheel-setting Bolts & Guides

View : Grid List
Filter

4 Item(s)

Set Ascending Direction
  1. Wheel setting bolt set
    MonotaRO Wheel setting bolt set
    A wheel setting bolt that can be easily positioned when installing a lock bolt type wheel. You can prevent it from falling when the wheel is removed. Positioning guide bolt when attaching and detaching the wheel * Do not use for any purpose other than its intended purpose.
    Overall Length (mm)  122 
    Rating:
    90%
    from S$59.99
    Min. 2 days
  2. Wheel setting guide (Large car ISO)
    Avant Garde Wheel setting guide (Large car ISO)
    Compatible with new ISO type wheels (sleeve nut type not possible) Prevents damage to the hub bolt. Centering is easy by using two diagonally on one wheel. The body has a matte finish to prevent slipping and is easy to remove. If it is difficult to remove, use the hexagon (12mmHEX) at the tip and... Read More
    RoHS directive (corresponding to 10 substances)  Overall Length (mm)  150  Diameter (Φmm)  25.5  Mass (g)  400  Included Accessories  Sidebar (for removal) 
    Rating:
    80%
    from S$58.99
    Min. 2 days
  3. Wheel setting guide
    Gaither Wheel setting guide
    Wheel setting guide for ISO wheel 10 holes and 8 holes. Easily install wheels, prevent problems such as screw thread breakage, and improve work efficiency.
    Overall Length (mm)  177  Inner Diameter (Φmm)  22  Outer Diameter (Φmm)  254  Mass (g)  500  Material  Steel 
    Rating:
    100%
    from S$87.99
    Min. 2 days
  4. Cut dice set for large vehicles
    Modes Cut dice set for large vehicles
    A tool for repairing threads when the threads of hub bolts and inner nuts of large buses and trucks are damaged.
    from S$559.90
    Min. 2 days
View : Grid List
Filter

4 Item(s)

Set Ascending Direction