All Category

Brakes / Suspension Related

View : Grid List
Filter

17 Item(s)

Set Ascending Direction
  1. Wheel setting tool
    JTC Wheel setting tool
    One-touch mounting, no internal screw type. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
    RoHS directive (corresponding to 10 substances)  Overall Length (mm)  107  Inner Diameter (Φmm)  22  Outer Diameter (Φmm)  26  ISO standard  M22XP1.5 
    Rating:
    80%
    from S$169.90
    Min. 2 days
  2. Brake adjustment trench
    JTC Brake adjustment trench
    For adjusting the expander brake * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
    from S$79.99
    Min. 2 days
  3. Wheel setting guide
    HASCO Wheel setting guide
    You can easily center the wheel bolts, which cannot be adjusted with just the inlay. Safe work is possible without damaging the threads when attaching and detaching the wheel. For 10-hole / 8-hole ISO wheels for large vehicles. * We recommend that you ask a maintenance company to replace this pro... Read More
    Mass (g)  690  Set Contents  2 for front and 2 for right rear screw  Trusco Part No.  471-6477 
    Rating:
    20%
    from S$689.90
    Min. 3 days
  4. Lining clearance gauge
    NIPPEI KIKI Lining clearance gauge
    The adjustment work after installing the brake drum is greatly reduced! That troublesome pedaling work is reduced! Firmly attached to the axle hosing with a strong magnet. Accurate reading by turning both front and rear! It can also be used for hitting work when replacing the lining. * We recomme... Read More
    from S$489.90
    Min. 4 days
  5. Kingpin bush tool
    HASCO Kingpin bush tool
    It is a kingpin push attachment / detachment attachment set for domestic cars 2t to large cars. It is a support tool that can attach and detach the kingpin push using a commercially available large hammer or chipping tool. * We recommend that you ask a maintenance company to replace this product.... Read More
    Suitable for  Domestic 2t-large vehicles in general 
    from S$1,599.00
    Min. 5 days
  6. Hub cap pliers
    JTC Hub cap pliers
    Used to remove the hub cap. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
    RoHS directive (corresponding to 10 substances)  Jaw Opening Width (mm)  35~120  Overall Length (mm)  475 
    from S$169.90
    Min. 6 days
  7. Front hub tool set
    HASCO Front hub tool set
    Trusco Part No.  814-5113 
    from S$1,999.00
    Min. 5 days
  8. Rear axle extension tube
    JTC Rear axle extension tube
    RoHS directive (corresponding to 10 substances)  Overall Length (mm)  180  Inner Diameter (mm)  60  Size  M75X1.5L 
    from S$399.90
    Min. 6 days
  9. Air quick riveter set
    NIPPEI KIKI Air quick riveter set
    Since it is a portable type, it does not take up space. You won't get tired even with continuous work. You can work efficiently by yourself. You can change the lining of trucks and buses in a few minutes. * We recommend that you ask a maintenance company to replace this product. Compensation ... Read More
    Case Dimensions (mm)  430×210×154  Mass (kg/set)  6.8  Overall Length (mm)  Punch / 190 
    from S$3,899.00
    Min. 4 days
  10. Fan clutch holder
    JTC Fan clutch holder
    RoHS directive (corresponding to 10 substances)  Main Compatible Genuine Part No.  MH064219 
    from S$239.90
    Min. 6 days
  11. Timing alignment tool
    JTC Timing alignment tool
    RoHS directive (corresponding to 10 substances)  Engine Model  4P10 2010-3L diesel turbo  Genuine Part No.  MH063979 
    from S$199.90
    Min. 6 days
  12. Clutch release gauge
    JTC Clutch release gauge
    RoHS directive (corresponding to 10 substances) 
    from S$249.90
    Min. 6 days
  13. Mighty jack
    NIPPEI KIKI Mighty jack
    Small and powerful hydraulic jack * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * Please note that the piston and feed screw may bend if a load exceeding the capacity (10TON) is applied. Us... Read More
    Load Capacity (ton)  10  Dimension (mm)  175×90×37  Stroke (mm)  Mass (g)  860 
    from S$1,299.00
    Min. 4 days
  14. Quick riveter set
    NIPPEI KIKI Quick riveter set
    You can easily replace rivets for medium and large vehicles. Simply attach the body to the vise. It can be firmly fixed by adjusting the angle with the shoe adjuster. Comes with a shock device. * We recommend that you ask a maintenance company to replace this product. Compensation may not be poss... Read More
    Mass (kg/set)  4.6  Case Dimensions (mm)  310×180×60 
    from S$1,599.00
    Min. 4 days
  15. Kingpin push rack
    HASCO Kingpin push rack
    It is a support tool that can push out the kingpin of a large car using a commercially available Dharma jack. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
    Suitable for  All large vehicles  Maximum Load (ton)  20 
    Discontinued
  16. Front hub tool set reinforced type
    HASCO Front hub tool set reinforced type
    You can easily remove the front hub, replace the bearing outer race, and press-fit the hub of a FF ordinary passenger car without using a press. You can also remove the front hub bearing case and blade from the knuckle when replacing the disc rotor of Hiace (200 series) and caravan (E25 / E26 ser... Read More
    Discontinued
  17. Wheel setting tool
    JTC Wheel setting tool
    It is used for positioning when installing tires without damaging the hub bolt. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
    Set Contents  M18X1.5・M20X1.5・M22X1.5 
    Discontinued
View : Grid List
Filter

17 Item(s)

Set Ascending Direction