All Category

Electric Related

View : Grid List
Filter

6 Item(s)

Set Ascending Direction
  1. Wiring stopper (code sticker)
    Shinwa Automotive Industry Wiring stopper (code sticker)
    Uses synthetic rubber double-sided adhesive tape that exhibits excellent adhesive strength and holding power at room temperature, and is easy to peel off with a single touch due to dry edge processing, improving work efficiency, ROHS compliant product It can be used for various purposes such as o... Read More
    Surface Treatment  Plating  Material  Steel 
    from S$11.99
    Min. 4 days
  2. AV Cord (Low Voltage Wire for Automobiles) Single
    Shinwa Automotive Industry AV Cord (Low Voltage Wire for Automobiles) Single
    Used for low-voltage circuit wiring for automobiles (4 wheels / 2 wheels)
    Number of Cores  Allowable Current (A)  16  Length Per Roll (m)  200 
    from S$129.90
    Min. 4 days
  3. Glow plug test adapter
    JTC Glow plug test adapter
    RoHS directive (corresponding to 10 substances)  Size  M10×1.25×140L 
    from S$139.90
    Min. 6 days
  4. Pocket card tester
    Dengen Pocket card tester
    Pocket card tester with digital + analog bar graph with soft case For repair checks of electrical equipment and checks of automobile electrical systems!
    AC Voltage (V)  0.001~500  DC Voltage  0.1mV~500V  Resistance  0.1Ω~32.0MΩ  Resistance (MΩ)  10 (inside)  Continuity Check  Diode test, etc.  Power Supply  LR44 button cell battery x2 
    from S$98.99
    Min. 7 days
  5. Tail lamp lever set
    KOTO Tail lamp lever set
    Find the clip position with the plastic plate and remove it with the suction cup and L-shaped lever.
    from S$129.90
    Min. 5 days
  6. TV Cord (Low-Voltage Electric Wire with Vinyl Chloride Sheath for Automobiles) Single
    Shinwa Automotive Industry TV Cord (Low-Voltage Electric Wire with Vinyl Chloride Sheath for Automobiles) Single
    It is a wiring wire with excellent wear resistance, in which a transparent vinyl coating is further applied on the insulator of the AV wire in order to strengthen the mechanical strength of the insulator in the wiring of automobiles. * With transparent vinyl coating
    Thickness (mm)  0.85  Number of Cores  Allowable Current (A)  16  Length Per Roll (m)  200 
    from S$159.90
    Min. 4 days
View : Grid List
Filter

6 Item(s)

Set Ascending Direction