All Category

Inner Sockets

View : Grid List
Filter

14 Item(s)

Set Ascending Direction
  1. Inner socket for 19.0sq impact wrench
    KTC Inner socket for 19.0sq impact wrench
    Wheel nut removal and installation.
    Square Drive (mm)  19  Dimension D2 (mm)  38  Dimension D1 (mm)  40 
    Rating:
    100%
    from S$55.99
    Min. 2 days
  2. 25.4sq impact wrench inner socket
    KTC 25.4sq impact wrench inner socket
    Wheel nut removal and installation.
    Square Drive (mm)  25.4  Dimension D2 (mm)  50 
    Rating:
    88%
    from S$58.99
    Min. 2 days
  3. Inner socket for impact
    TONE Inner socket for impact
    A socket for attaching and detaching inner nuts for large vehicles. * Insert the impact inner socket all the way into the inner nut square before using it.
    Dimension L 1 (mm)  21  Square Drive (mm)  25.4  Dimension D 2 (mm)  48  Dimension L (mm)  72 
    Rating:
    100%
    from S$57.99
    Min. 2 days
  4. Socket for 25.4sq cap nut
    FPC Socket for 25.4sq cap nut
    Square Drive Size  25.4(1/1")  Dimension D2 (mm)  49  Overall Length L (mm)  76 
    Rating:
    100%
    from S$65.99
    Min. 2 days
  5. Inner socket for impact
    TONE Inner socket for impact
    A socket for attaching and detaching inner nuts for large vehicles. We have prepared a size that can accommodate from medium-sized vehicles to large-sized vehicles. * Insert the impact inner socket all the way into the inner nut square before using it.
    Square Drive (mm)  19  Dimension L 1 (mm)  21  Dimension D 2 (mm)  38  Dimension L (mm)  66 
    Rating:
    80%
    from S$47.99
    Min. 2 days
  6. Cap nut socket for impact wrench (for automobile double tire)
    MITLOY Cap nut socket for impact wrench (for automobile double tire)
    Suitable for  (Pin) PP6-1 (Ring) PR6-1  Square Drive (mm[inch])  19.0[3/4]  Dimension D2 (Φmm)  38  Dimension L (mm)  69  Shape  Four corners 
    from S$43.99
    Min. 2 days
  7. Carriage socket 12.7mm for trucks and buses
    TECH Carriage socket 12.7mm for trucks and buses
    Dimension L (mm)  110  Square Drive (mm)  12.7  Dimension D1 (mm)  48 
    from S$63.99
    Min. 5 days
  8. Cap nut socket for impact wrench (for automobile double tire)
    MITLOY Cap nut socket for impact wrench (for automobile double tire)
    Suitable for  (Pin) PP8-1 (Ring) PR8-1  Square Drive (mm[inch])  25.4[1]  Dimension D2 (Φmm)  52  Dimension L (mm)  76  Shape  Four corners 
    Rating:
    100%
    from S$47.99
    Min. 7 days
  9. 25.4sq Nutrunner socket
    FPC 25.4sq Nutrunner socket
    A socket designed exclusively for various tightening devices other than impact wrenches. The thin and lightweight design has a double hexagonal diameter, making nut alignment easy. Socket for nut runner (torque setter). * Do not use for impact wrench
    Pin Type  8-P1  O-ring  8-OG 
    from S$58.99
    Min. 7 days
  10. 25.4sq Nutrunner combination socket
    FPC 25.4sq Nutrunner combination socket
    A double hexagon is used for the caliber shape, and a double square is used for the inner side, making it easy to match with the nut. Please use with various tightening devices other than impact wrench. A combination socket for nut runners (torque setters). * Do not use for impact wrench
    Dimension D2 (mm)  48  O-ring  8-OG  Pin Type  8-P1 
    from S$119.90
    Min. 7 days
  11. 25.4sq super slim inner nut socket
    FPC 25.4sq super slim inner nut socket
    An octagonal (double square) caliber is used, making it easy to match with nuts and speeding up work.
    Square Drive Size  25.4(1/1")  Dimension D2 (mm)  48 
    from S$57.99
    Min. 6 days
  12. 19.0sq super slim inner nut socket
    FPC 19.0sq super slim inner nut socket
    An octagonal (double square) caliber is used, making it easy to match with nuts and speeding up work. Wheel nut removal and installation.
    Square Drive (mm)  19.0  Mass (g)  330  O-ring  6-O1  Pin Type  6-P1  Overall Length L (mm)  67 
    from S$39.99
    Min. 6 days
  13. For truck / bus Nutrunner 25.4mm
    TECH For truck / bus Nutrunner 25.4mm
    Square Drive (mm)  25.4  Dimension D1 (mm)  48 
    from S$46.99
    Min. 5 days
  14. Socket with ball for 25.4sq nut runner
    FPC Socket with ball for 25.4sq nut runner
    It has a built-in steel ball and strong spring on the drive side, and does not require pins or O-rings for mounting on the anvil. It has a thin and lightweight design, and the diameter is double hexagonal or double square, so nuts can be easily aligned. This is convenient for scenes where sockets... Read More
    Dimension D2 (mm)  53.5 
    from S$67.99
    Min. 7 days
View : Grid List
Filter

14 Item(s)

Set Ascending Direction