All Category

Nut Cap Pliers

View : Grid List
Filter

5 Item(s)

Set Ascending Direction
  1. Nut cover pliers
    MonotaRO Nut cover pliers
    It can be attached and detached smoothly without damaging the nut cover. For attaching and detaching the nut cover * Do not use for any other purpose.
    Material  Body: Steel, Grip: PVC  Overall Length (mm)  250  Mass (g)  310  Suitable Size (mm)  32~45 
    Rating:
    82%
    from S$17.99
    Min. 2 days
  2. Nut cover pliers long type
    JET INOUE Nut cover pliers long type
    Compatible with 33-41 mm nut cover sizes Long design that reaches the nut cover deep in the rear The head and grip parts that sandwich the nut cover are made of non-slip material, and the nut cover can be attached and detached smoothly. Exterior parts * Can also be used for nut covers for ISO wheels
    Rating:
    65%
    from S$28.99
    Min. 2 days
  3. Nut cap pliers
    IZUMI Nut cap pliers
    It can be quickly attached and detached without damaging the nut cap for TB. It can also be used for resin nut covers.
    Mass (g)  400  Length (mm)  280 
    Rating:
    80%
    from S$33.99
    Min. 2 days
  4. Nut cover pliers
    JET INOUE Nut cover pliers
    Dedicated pliers that allow the nut cover to be attached and detached smoothly. For 35mm-41mm nuts * Cannot be used for resin nut covers.
    Discontinued
  5. Nut cover pliers DX
    JET INOUE Nut cover pliers DX
    Dedicated pliers that allow the nut cover to be attached and detached smoothly. It can also be used as a nut cover for ISO wheels. It cannot be used for resin nut covers. For 32mm-41mm nuts
    Mass (g)  363  Overall Length (mm)  325 
    Discontinued
View : Grid List
Filter

5 Item(s)

Set Ascending Direction