All Category

Truck Cargo Management Supplies

In the transportation goods category, we handle various kinds of goods that support safe and reliable transportation work. In addition to various ropes and rubber bands that securely hold the cargo, canvas sheets with excellent weather resistance and water resistance are indispensable for carrying the cargo. There are also a variety of fasteners such as lashing belts and cargo bars. The carrier mat is ideal for protecting the load and preventing collapse. We offer various cushioning materials and boards that are indispensable for protecting cargo. Ladder and cargo bed cranes are useful for lifting heavy objects.
View : Grid List
Filter

Items 1 - 40 of 1253

Set Ascending Direction
  1. Flat rubber rope  For trucks  Free cut  Drum winding type
    MonotaRO Flat rubber rope For trucks Free cut Drum winding type
    Stopper for truck seats regenerated from tire tubes. Free cut type is convenient. Truck hood stopper, material fixing, long items bundled, curing sheet upholstery, etc. * Since the recycled tube is the raw material, the finished size may vary. * Rubber is a combustible material, so do not use it ... Read More
    Material  Reuse tire tube  Thickness (mm)  About 1.5-3  Width (mm)  20  Length (m)  40 
    Rating:
    84%
    from S$34.99
    Min. 2 days
  2. Bracket set for track rubber rope
    MonotaRO Bracket set for track rubber rope
    It can be used for multiple purposes by cutting the rubber rope for trucks to any length. It is also very convenient when packing and fixing. For rubber ropes for trucks. * Please do not use it for any purpose other than its intended purpose.
    Suitable Size  17~20mm  Set Contents  Hook x 2 ・ Buckle x 2 
    Rating:
    90%
    from S$3.59
    Min. 2 days
  3. Belt clamping machine
    O.H. Industrial Belt clamping machine
    Product liability insurance Equipped with one protector and two sleeves to protect your luggage from scratches. The ratchet has a wide handle nylon back that is easy to operate, so it is easy to manage after use.
    Belt Length, Fixed Side (m)  Belt Thickness (mm)  2.2  Breaking Strength (N)  24500  Belt length Winding side (m)  Belt Width (mm)  50  Operating Load (kg)  500  Type  A series  Belt Color  Dark green  Specification  Wide handle 
    Rating:
    100%
    from S$109.90
    Min. 2 days
  4. Lashing belt Endless
    O.H. Industrial Lashing belt Endless
    Reliable loading work can be done with a simple operation. Since it is unified in black, it is ideal for stage setup and audio equipment. For fixing and tightening luggage
    Belt Length, Fixed Side (m)  Material  Belt: Polyester  Belt-End Finish  Endless 
    from S$57.99
    Min. 2 days
  5. Kito belt lashing (cam buckle type)
    KITO Kito belt lashing (cam buckle type)
    Belt pulling / one-touch type attractive Lashing operation is easy and made of aluminum alloy with a simple structure. Ideal for easy and light loads such as cardboard, leisure goods, and do-it-yourself tools.
    Product Breaking Strength (tf)  0.2  Belt Width (mm)  25  Working load (N)  About 686  Belt Color  Blue green 
    Rating:
    75%
    from S$16.99
    Min. 2 days
  6. Ratchet type packing belt
    Strong Tool Ratchet type packing belt
    Easy to pack for outdoor activities and leisure activities!
    Operating Load (kg)  100  Belt Width (mm)  About 25  Belt Length (m)  About 5  Belt-End Finish  hook 
    Rating:
    100%
    from S$18.99
    Min. 2 days
  7. Lashing belt Cam buckle type
    TESAC Lashing belt Cam buckle type
    For light loads from cardboard boxes to leisure goods such as motorcycles.
    RoHS directive (corresponding to 10 substances)  Belt Color  Blue 
    from S$8.29
    Min. 2 days
  8. Tight rubber rope
    YUTAKA MAKE Tight rubber rope
    Because it has a coating, it is colorful and has a strong bond. Various binding, sheet tension, etc. Please use it with an extension of 1.5 times the total length.
    RoHS directive (corresponding to 10 substances)  Color  Black 
    Rating:
    80%
    from S$139.90
    Min. 2 days
  9. Universal cushion mat
    Moririn Universal cushion mat
    Made of cloth and filled with batting, it has cushioning properties and does not damage the floor or packaging. Can be used repeatedly. For protecting luggage, curing materials, and preventing scratches and damage during work.
    Length (mm)  900 
    from S$23.99
    Min. 2 days
  10. Aluminum / PVC sheet for heat insulation (high weather resistance type)
    TRUSCO Aluminum / PVC sheet for heat insulation (high weather resistance type)
    A heat-shielding and cold-insulating sheet made of "aluminum-deposited PVC composite sheet" with excellent heat-shielding properties, strength, flexibility, and weather resistance. It has a heat insulating effect due to infrared reflection. For heat shield covers in factories and wareho... Read More
    Cold resistant temperature (℃)  -15  Thickness (mm)  0.38  Width (m)  1.8  Shading Rate (%)  99.99 (JIS L 1055A method)  Eyelet inner diameter (Φmm)  About 12  Material  Base material: Polyester base fabric  Material (Eyelet)  Brass  Type  Canvas  Thermal resistance (m 2 K / W)  R=0.01508  Color  Silver  Thermal Conductivity (W/mk)  λ=0.026524 
    from S$269.90
    Min. 2 days
  11. Winding side belt
    O.H. Industrial Winding side belt
    Durable polyester belt Rewind belt for LBR70, LBR100, LBR100W, LBC251, LBB100, delta ring
    Breaking Strength (N)  14700  Belt Width (mm)  25  Belt Length (m)  Belt length Winding side (m)  Belt Color  Blue  Belt-End Finish  Delta ring  Suitable for  LBR70、LBR100、LBR100W、LBC251、LBB100  Material (Belt)  Polyester 
    from S$33.99
    Min. 3 days
  12. Waterproof tape for sheet repair High durability Width 140mm x Length 2m
    MonotaRO Waterproof tape for sheet repair High durability Width 140mm x Length 2m
    Uses strong polyester cloth and has excellent weather resistance and waterproofness. With adhesive on the back, it can be used simply by peeling off the backing paper. It is a long-time adhesive type. (Adhesive strength increases as time passes.) Repair of damaged parts of truck sheets (PVC canva... Read More
    Width (mm)  140  Length (m) 
    Rating:
    94%
    from S$29.99
    Min. 2 days
  13. Rubber Rope for Truck Free Cut Type
    MonotaRO Rubber Rope for Truck Free Cut Type
    A rubber stopper rope for trucks that reuses tire tubes. You can cut it to your favorite size and use it. It can be used in various scenes such as truck hooding, fixing materials, bundling long objects, and covering curing sheets. * Since the recycled tube is the raw material, the finished size m... Read More
    Material  Reuse tire tube  Thickness (mm)  1.3~2.6 
    Rating:
    90%
    from S$2.99
    Min. 2 days
  14. Trunk Bed Mat For Light Duty Truck
    MonotaRO Trunk Bed Mat For Light Duty Truck
    Ideal for protecting loads and preventing load collapse. The unevenness on the surface acts as a non-slip. Light truck carrier cover * Do not touch oils, chemicals, or organic solvents. Since the rubber mat uses recycled rubber, there is a possibility that the color will transfer to the loading p... Read More
    Width (mm)  1400  Mass (kg)  16  Length (mm)  2000  Diameter (round) (Φmm)  24  Thickness (mm)  Hardness  65  Color  Black  Pattern  Round type  Material  SBR 
    Rating:
    85%
    from S$67.99
    Min. 2 days
  15. Truck Sheet Ester Canvas
    MonotaRO Truck Sheet Ester Canvas
    Because it is a canvas, the strength is outstanding. It has excellent weather resistance and can be used for a long time. It can also be used for purposes other than truck seats. The method of folding back is welding. Truck bed cover * Never use the product as a hanging cloth, fall prevention clo... Read More
    Thickness (mm)  0.5  Eyelet inner diameter (Φmm)  12  Material (Eyelet)  Aluminum  Material  Ester canvas (polyester + PVC coating)  Type  Flat  Color  Green 
    Rating:
    81%
    from S$38.99
    Min. 2 days
  16. Ratchet Tie Down Strap Lashing Strap Tensioning Belt 100
    MonotaRO Ratchet Tie Down Strap Lashing Strap Tensioning Belt 100
    Since it has a ratchet, you can easily tighten your luggage with easy operation. A 100 kg type with a small buckle that is easy to use. For fixing cargo to be carried indoors and in warehouses to prevent load collapse * Pay attention to the load and use within the allowable working load. * Do not... Read More
    Belt Thickness (mm)  1.2  Operating Load (kg)  100  Belt Width (mm)  24  Belt Length (m)  Breaking Strength (kg)  500  Material (Lever)  Steel 
    Rating:
    91%
    from S$13.99
    Min. 2 days
  17. Truck Sheet Ester Canvas Flat Sewn Around
    MonotaRO Truck Sheet Ester Canvas Flat Sewn Around
    Because it is a canvas, the strength is outstanding. It has excellent weather resistance and the folding method is sewn, so it can be used for a long time. It can also be used for purposes other than truck seats. A high-quality truck seat supervised by a domestic manufacturer with a resin waterpr... Read More
    Thickness (mm)  0.6  Eyelet inner diameter (Φmm)  12  Material (Eyelet)  Aluminum  Material  Ester canvas (polyester + PVC coating)  Type  Flat  Color  Green 
    Rating:
    88%
    from S$64.99
    Min. 2 days
  18. Lashing belt  J hook
    MonotaRO Lashing belt J hook
    Equipped with two sleeves to protect your luggage from scratches. Wide handle makes it easy to grip. * Do not use for anything other than its intended purpose.
    Belt Length, Fixed Side (m)  Belt Thickness (mm)  Belt-End Finish  Cross hook  Material (Belt)  Polyester  Belt Color  yellow 
    Rating:
    86%
    from S$48.99
    Min. 2 days
  19. Packing belt ratchet type 300
    MonotaRO Packing belt ratchet type 300
    Since it has a ratchet, you can easily tighten your luggage with easy operation. A powerful type with a wide handle buckle and a working load of 300 kg. The hook specification is a double hook. For fixing cargo to be carried indoors and in warehouses to prevent load collapse * Pay attention to th... Read More
    Belt Length, Fixed Side (m)  0.5  Belt Thickness (mm)  1.8  Breaking Strength (kg)  1500  Belt Width (mm)  25  Operating Load (kg)  300  Belt length Winding side (m)  4.5  Belt Length (m)  Belt Color  Fluorescent green  Material (Belt)  Nylon  Material (Lever)  Steel 
    Rating:
    88%
    from S$26.99
    Min. 2 days
  20. Ring-shaped rubber rope
    Matsuura Industry Ring-shaped rubber rope
    Ring type Easy to attach to the eyelet of the seat. For holding rubber and replacement of truck seats * Since it is a reused old tire tube, there are variations in thickness and shape. * Other objects may be colored (reddish brown, etc.) due to the influence of a small amount of migration compone... Read More
    Thickness (mm)  About 2  Material  Reuse tire tube 
    Rating:
    84%
    from S$9.89
    Min. 2 days
  21. Crepoli Mixed Twisted Track Rope KP Type
    MonotaRO Crepoli Mixed Twisted Track Rope KP Type
    With ring processing on both ends. A rope made by blending polyester threads (white) in order to improve workability while retaining the characteristics of inexpensive and strong polyethylene (PE). Therefore, it is lightweight, strong and easy to work with. In addition to truck ropes, it can also... Read More
    Material  Polyethylene, polyester 
    Rating:
    90%
    from S$7.89
    Min. 2 days
  22. Rubber Rope Free (Synthetic Rubber)
    TRUSCO Rubber Rope Free (Synthetic Rubber)
    Made of synthetic rubber, it lasts 10 times longer than recycled tire tubes and has excellent weather resistance. Because it is resistant to sunlight and ozone, it can withstand long-term outdoor use. It has a uniform shape and can be processed into a ring shape. You can make a long belt like a r... Read More
    Thickness (mm)  Width (mm)  20  Material  Synthetic rubber (EPDM) 
    Rating:
    86%
    from S$31.99
    Min. 2 days
  23. Cushion Curing Mat
    YUTAKA MAKE Cushion Curing Mat
    Cushioning curing mat. For a wide range of curing scenes (interior construction site, moving, car carrier). Floor curing, curing during transportation
    Color  (Front) Navy, (Back) Navy  RoHS directive (corresponding to 10 substances)  Thickness (mm)  About 5  Material  Polyester 
    Rating:
    88%
    from S$16.99
    Min. 2 days
  24. CREMONA S Truck Rope
    Matsuura Industry CREMONA S Truck Rope
    Made in Japan using the material of Kuraray Co., Ltd. Cremona S rope, which has excellent strength and weather resistance, is hard to slip and is easy to handle, and has ring processing on both ends. Also for truck tightening, farming and horticultural work ropes and cargo handling work. It is al... Read More
    Specification  Both-end ring processing  Material  Cremona S (Vinylon + Polyester blend) 
    Rating:
    96%
    from S$28.99
    Min. 2 days
  25. Bump Rubber Buffer
    Nihon Body Parts Kogyo Bump Rubber Buffer
    * When the product is delivered, the hole on the mounting side is covered with a thin film and does not penetrate. Please use it by penetrating it when using it.
    Color  Black  Material  Synthetic rubber 
    Rating:
    90%
    from S$1.89
    Min. 2 days
  26. Gate Protector
    GEOSAN JAPAN Gate Protector
    It protects the upper part of the gate when loading and unloading luggage and prevents the luggage from being damaged.
    Material  PVC (with 3M tape)  Length (mm)  1960 × 2, 1390 × 1  Suitable Size (mm)  (Gate width) 25 
    Rating:
    92%
    from S$68.99
    Min. 2 days
  27. Waterproof Repair Tape for Canvas Sheet 24M Roll
    MonotaRO Waterproof Repair Tape for Canvas Sheet 24M Roll
    The fabric is thick and has strong adhesiveness, so it has excellent durability. It comes with an adhesive on the back and can be used simply by peeling off the backing paper. It is completely waterproof. Repair of damaged parts of truck sheets (PVC canvas, cotton canvas) ・ Repair of tents and o... Read More
    Width (mm)  140  Length (m)  24  Type  Canvas type  Material (Base Fabric)  Polyester + PVC resin 
    Rating:
    90%
    from S$219.90
    Min. 2 days
  28. Pallet puller
    MonotaRO Pallet puller
    A pull rod with a hook that is convenient when pulling the pallet. It reduces the burden of taking out the luggage in the back or when you have to crouch down. Made of stainless steel, it does not rust easily. When pulling a pallet etc. * Do not use for any other purpose. * The length does not in... Read More
    Shank Diameter (Φmm)  10  Color  Silver  Material  Stainless steel 
    Rating:
    89%
    from S$42.99
    Min. 2 days
  29. PETACKS (Strong, Waterproof, Adhesive Tape)
    Kanbo Pras PETACKS (Strong, Waterproof, Adhesive Tape)
    A strong adhesive repair tape for sheet materials. Workability is also good because it comes with a release paper.
    Thickness (mm)  0.5  Length (m)  25  Type  Canvas type  Material (Base Fabric)  Polyester + vinyl chloride 
    Rating:
    92%
    from S$259.90
    Min. 2 days
  30. Lashing Belt Shibori Sewing
    MonotaRO Lashing Belt Shibori Sewing
    Equipped with two sleeves to protect your luggage from scratches. Wide handle makes it easy to grip. * Do not use for anything other than its intended purpose.
    Belt Length, Fixed Side (m)  Belt Thickness (mm)  Type  Belt tensioner  Material (Belt)  Polyester  Belt-End Finish  Symbol sewing  Belt Color  yellow 
    Rating:
    92%
    from S$48.99
    Min. 2 days
  31. Loading belt ratchet type 500
    MonotaRO Loading belt ratchet type 500
    Since it has a ratchet, you can easily tighten your luggage with easy operation. A powerful type with a belt thickness of 2 mm, a belt width of 36 mm, and an easy-to-grasp handle buckle with a working load of 500 kg. The hook specification is a double hook. For fixing cargo to be carried indoors ... Read More
    Belt Thickness (mm)  Breaking Strength (kg)  2500  Belt Width (mm)  36  Operating Load (kg)  500  Belt Length (m)  Belt Color  Fluorescent green  Material (Belt)  Nylon  Material (Lever)  Steel 
    Rating:
    98%
    from S$43.99
    Min. 2 days
  32. Track sheet repair adhesive tape
    TRUSCO Track sheet repair adhesive tape
    Made of truck fabric, it has excellent durability. Excellent adhesive strength. With adhesive on the back, it can be used simply by peeling off the backing paper. Ideal for simple repair of damaged parts of truck sheets (PVC canvas, cotton canvas). Repairing damage to tents and open-air sheets wh... Read More
    Width (mm)  140  Adhesive  Acrylic  Material  Polyester base fabric 
    Rating:
    93%
    from S$22.99
    Min. 2 days
  33. Round Rubber Rope
    Itodai Seiko Round Rubber Rope
    Made of synthetic rubber, it has better weather resistance and better elongation than general rubber ropes. For loading rope, temporary holding of seat cover, and prevention of load collapse * Products with a diameter of Φ8 mm are flower-shaped products with streaks.
    Material  Synthetic rubber (EPDM) 
    Rating:
    88%
    from S$26.99
    Min. 2 days
  34. Storm Guard Clear (Strong Repair Tape)
    Konishi Storm Guard Clear (Strong Repair Tape)
    High durability and long-lasting transparency due to the adoption of a special film! Excellent water resistance and heat resistance, ideal for outdoor repairs. Because it is super transparent, it is inconspicuous and versatile, so it fits well on curved and uneven surfaces that can be used for va... Read More
    Adhesive  Acrylic  Thickness (mm)  0.25  Base Material  Special film  Length (m)  Color  Clear 
    Rating:
    92%
    from S$7.39
    Min. 2 days
  35. Wax wax for truck bed
    MonotaRO Wax wax for truck bed
    Simply rubbing lightly on the loading platform of a truck or wagon will make your luggage slippery and easier to move to the back. It also improves the slip of the threshold and the shutter of the garage. * If the temperature exceeds 50 degrees, it may melt and flow. Please be careful when storin... Read More
    Dimension (mm)  About 140 × 100 × 50  Mass (g)  About 640 
    Rating:
    88%
    from S$17.99
    Min. 2 days
  36. Rubber rope (for sheet)
    Itodai Seiko Rubber rope (for sheet)
    Stop rubber for truck seats regenerated from tire tubes.
    Thickness (mm)  About 1.5-3  Material  Reuse tire tube 
    Rating:
    83%
    from S$11.99
    Min. 2 days
  37. Ester canvas track seat
    HAGIHARA INDUSTRIES Ester canvas track seat
    A canvas track sheet with excellent weather resistance made by applying resin processing to the base fabric of strong ester yarn. For truck bed cover
    Tear Strength (N)  (L) 140, (W) 130  Tensile Strength (N/50mm)  (Length) 2415, (width) 1970  Eyelet inner diameter (Φmm)  12  Material (Eyelet)  Aluminum 
    Rating:
    92%
    from S$77.99
    Min. 2 days
  38. Tube band ring type
    YUTAKA MAKE Tube band ring type
    Since it is a ring type, it is convenient to use it by fixing it to the eyelet of the seat. Ideal for thin truck seats. For hooding truck seats, tensioning blue seats, etc.
    RoHS directive (corresponding to 10 substances)  Color  Black  Hardware  Loop  Material  Reuse tire tube 
    Rating:
    72%
    from S$1.59
    Min. 2 days
  39. Bump Buffer Block
    WAKI Bump Buffer Block
    It is highly wear resistant and elastic, and has excellent mechanical properties. For stopping tilting of cargo bed doors such as trucks.
    RoHS directive (corresponding to 10 substances)  Material  NR (natural rubber) 
    Rating:
    89%
    from S$4.19
    Min. 2 days
  40. Truck Seat (Ester)
    YUTAKA MAKE Truck Seat (Ester)
    Since the polyester base cloth is treated with vinyl chloride, it is a durable canvas track sheet with excellent weather resistance. It is a long-term use type sheet. Truck bed seat
    Thickness (mm)  0.56  RoHS directive (corresponding to 10 substances)  Eyelet inner diameter (Φmm)  12  Material (Eyelet)  Aluminum  Packaging  Bag  Color  Green  Color (Front)  Green  Material  PVC, polyester  Tear Strength (N)  Vertical 140, horizontal 130  Elongation (%)  Vertical 21 and horizontal 33  Tensile strength (N / 5cm)  Vertical 2415, horizontal 1970 
    Rating:
    85%
    from S$67.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1253

Set Ascending Direction