All Category

Tarpaulin / Polypropylene / PE (Polyethylene) / Polyolefin

Other Related Pages

View : Grid List
Filter

34 Item(s)

Set Ascending Direction
  1. Truck seat (tarpaulin)
    YUTAKA MAKE Truck seat (tarpaulin)
    A light and easy-to-use medium-term use type with vinyl chloride processing applied to the polyester base cloth. Truck bed seat
    Thickness (mm)  0.3  RoHS directive (corresponding to 10 substances)  Eyelet inner diameter (Φmm)  12  Elongation (%)  20 height, 20 width  Material (Eyelet)  Aluminum  Packaging  Bag  Color (Back)  Orange  Material  Polyester + PVC laminated  Color (Front)  Silver  Tear Strength (N)  Vertical 151.6, horizontal 67.7  Tensile strength (N / 3cm)  Vertical 524, horizontal 274 
    Rating:
    81%
    from S$47.99
    Min. 2 days
  2. Tarpaulin Truck Seat
    HAGIHARA INDUSTRIES Tarpaulin Truck Seat
    A truck sheet with a soft texture. PVC coating resin is applied to the base cloth of strong nylon thread. Truck bed cover
    Tear Strength (N)  (Vertical) 122, (horizontal) 139  Tensile Strength (N/50mm)  (Vertical) 855, (horizontal) 899  Thickness (mm)  0.3  Eyelet inner diameter (Φmm)  12  Material (Eyelet)  Aluminum  Material (Seat)  Ester yarn + PVC coating  Color  Silver / orange 
    Rating:
    81%
    from S$57.99
    Min. 2 days
  3. Light truck seat # 2500
    IRIS OHYAMA Light truck seat # 2500
    Protects the luggage loaded on the truck bed from dirt such as rain, snow and dust. It is light and easy to use, and comes with 10 rubber bands, making it convenient for fixing to the loading platform. Waterproof and flat type.
    Mass (kg)  0.549  Width (m)  1.7  Number of Eyelets  10  Length (m)  2.3  Material  Polyethylene 
    Rating:
    57%
    from S$13.99
    Min. 2 days
  4. Tarpaulin Truck Seat
    Izumi Sheet Tarpaulin Truck Seat
    It is a lightweight, easy-to-use sheet that is strong and has excellent water resistance and weather resistance. waterproof. It can also be used for purposes other than truck seats.
    Thickness (mm)  0.35  Width (m)  1.8  Mass (kg)  1.85  Number of Eyelets  14  Length (m)  2.1  Durability (years)  3 years  Eyelet Spacing (mm)  525 × 590  Type  Flat tension type  Material  Polyester + PVC laminate processing  Included Accessories  Ten rubber ropes 10mm x 600mm  Suitable Vehicles  light truck 
    Rating:
    94%
    from S$47.99
    Min. 2 days
  5. Color Truck Sheet Colored
    HAGIHARA INDUSTRIES Color Truck Sheet Colored
    It is a new color truck sheet instead of the conventional green. As a load cover sheet for light trucks. 1) Do not use the product as a hanging cloth, fall arrest cloth, or hammock. It may be torn and lead to personal injury such as a fall or a fall. 2) Do not install or use a load or load on the... Read More
    Number of Eyelets  16 pieces  Eyelet Spacing (cm)  44×52.5  Material (Eyelet)  Aluminum (inner diameter: 12 mm)  Type  Flat  Material (Seat)  Polypropylene (PP) 
    Rating:
    86%
    from S$73.99
    Min. 2 days
  6. PE light truck seat
    YUTAKA MAKE PE light truck seat
    A light and easy-to-use sheet for short-term specifications. Truck bed seat Only for light trucks.
    Included Accessories  10 rubber ropes (10mm x 60cm)  Material (Eyelet)  Aluminum  Type  Flat 
    Rating:
    82%
    from S$16.99
    Min. 2 days
  7. Ester track seat
    TRUSCO Ester track seat
    Uses professional thick fabric. It has excellent weather resistance, is durable and lasts a long time. Luggage transportation, open storage cover.
    Thickness (mm)  0.64  Width (m)  2.45  2018 Trusco page  6 1632  Color  Green  Set Contents  Rubber band (15mm × 5m) 
    Rating:
    60%
    from S$169.90
    Min. 2 days
  8. Tarpaulin truck seat (with line)
    Izumi Sheet Tarpaulin truck seat (with line)
    It is a lightweight, easy-to-use sheet that is strong and has excellent water resistance and weather resistance. waterproof. It can also be used for purposes other than truck seats.
    Thickness (mm)  0.35  Number of Eyelets  14  Mass (kg)  2.02  Durability (years)  3 years  Eyelet Spacing (mm)  525 × 590  Type  Flat tension type  Material  Polyester + PVC laminate processing  Included Accessories  Ten rubber ropes 10mm x 600mm 
    Rating:
    80%
    from S$67.99
    Min. 2 days
  9. Camouflage truck sheet
    NAN-A CORPORATION Camouflage truck sheet
    In addition to the mainstream green color for camouflage patterns, a total of four colors, blue, pink, and gray, are available. Light truck carrier cover * Precautions for handling truck seats ・ No additional load ・ No fire ・ No protrusions ・ No chemicals ・ No strong friction * Notes on hand... Read More
    Included Accessories  14 rubber bands  Length (m)  2.12  Width (m)  About 1790  Material (Seat)  Tarpaulin  Suitable Vehicles  light truck 
    Rating:
    60%
    from S$149.90
    Min. 2 days
  10. Track seat α
    TRUSCO Track seat α
    It suppresses the generation of toxic gas (dioxins) generated during incineration. Made of polyolefin, it is lighter than ester and convenient to carry. Luggage transportation, open storage cover.
    Thickness (mm)  0.47  Durability (years)  About 2-3  Material (Eyelet)  Brass  Type  Flat  Material (Seat)  Polyolefin  Specification  UV specification 
    Rating:
    80%
    from S$119.90
    Min. 2 days
  11. Truck seat (tarpaulin green)
    YUTAKA MAKE Truck seat (tarpaulin green)
    A light and easy-to-use medium-term use type with vinyl chloride processing applied to the polyester base cloth. Truck bed seat
    Thickness (mm)  0.27  RoHS directive (corresponding to 10 substances)  Eyelet inner diameter (Φmm)  12  Elongation (%)  20 height, 20 width  Material (Eyelet)  Aluminum  Packaging  Bag  Type  Flat  Color  Green  Material  Polyester + PVC laminated  Tear Strength (N)  Vertical 151.6, horizontal 67.7  Tensile strength (N / 3cm)  Vertical 524, horizontal 274 
    Rating:
    48%
    from S$45.99
    Min. 2 days
  12. Cargo Tarp for Asphalt Transportation
    Asahi Sangyo (Tarp) Cargo Tarp for Asphalt Transportation
    It has a two-layer structure of heat-resistant polyester felt and tarpaulin. A sheet with excellent heat resistance and heat retention. Minimize temperature drop. For transporting asphalt by dump truck. * Please use with the heat-resistant felt side facing the asphalt surface.
    Thickness (mm)  1.85  Eyelet inner diameter (Φmm)  12  Color (Front)  Blue  Material (Eyelet)  Brass  Color (Back)  Gray 
    Rating:
    100%
    from S$679.90
    Min. 2 days
  13. # 4000UV truck seat
    HAGIHARA INDUSTRIES # 4000UV truck seat
    Thick # 4000 UV track sheet with CO 2 suppression. An eco-friendly truck sheet that reduces CO 2 and methane gas generated during incineration compared to conventional blue sheets. Truck bed cover
    Material (Eyelet)  Aluminum (with stamp)  Type  Flat  Material (Seat)  Polyethylene  Material (Rope)  Polypropylene 
    Rating:
    77%
    from S$47.99
    Min. 2 days
  14. Color track sheet
    YUTAKA MAKE Color track sheet
    Abundant color variations !! Lightweight, easy to handle, and durable !! The standard of use is about 3 years, made in Japan. For loading platform covers for light trucks.
    from S$75.99
    Min. 2 days
  15. Hello kitty light truck seat
    NAN-A CORPORATION Hello kitty light truck seat
    Cute Hello Kitty pattern. Supple and easy to use. Light truck carrier cover * Precautions for handling truck seats ・ No additional load ・ No fire ・ No protrusions ・ No chemicals ・ No strong friction * Notes on handling the rubber band-Be careful of color transfer-Be careful of rebound-Be car... Read More
    Included Accessories  14 rubber bands  Length (m)  2.12  Width (m)  About 1790  Material (Seat)  Tarpaulin  Suitable Vehicles  light truck 
    Rating:
    100%
    from S$149.90
    Min. 17 days
  16. PP soft truck seat
    HAGIHARA INDUSTRIES PP soft truck seat
    Environmentally friendly olefin truck sheet. Since it is an olefin material, it is a truck sheet that does not generate dioxins when incinerated. Truck bed cover
    Material (Eyelet)  Aluminum (with stamp)  Color  Green  Material (Seat)  Polypropylene  Material (Rope)  Polypropylene 
    Rating:
    90%
    from S$65.99
    Min. 2 days
  17. Cargo bed sheet
    OHNO (OHNO RUBBER INDUSTRIAL) Cargo bed sheet
    For protection of cargo and prevention of load collapse * Due to sewing, there may be expansion and contraction of about ± 3% from the sheet size. * Do not use fluids mainly composed of oils. If oil gets on it, wipe it off immediately. * Do not use fluids mainly composed of organic solvents. If o... Read More
    Rating:
    100%
    from S$119.90
    Min. 2 days
  18. Truck seat
    TRUSCO Truck seat
    It suppresses the generation of toxic gas (dioxins) generated during incineration. It is an environmentally friendly product that does not generate harmful dioxins when incinerated. Made of polyethylene, it is lighter and more convenient to carry than ester canvas. As a truck load cover sheet.
    Thickness (mm)  0.25  Color  OD 
    Rating:
    80%
    from S$77.99
    Min. 2 days
  19. Track seat α Silver
    TRUSCO Track seat α Silver
    It suppresses the generation of toxic gas (dioxins) generated during incineration. Made of polyolefin, it is lighter than ester and convenient to carry. Luggage transportation, open storage cover.
    Thickness (mm)  0.47  Specification  UV specification 
    from S$489.90
    Min. 2 days
  20. UV track sheet # 5000
    HAGIHARA INDUSTRIES UV track sheet # 5000
    Thickness (mm)  0.47  Color  OD green 
    from S$67.99
    Min. 2 days
  21. Truck seat (tarpaulin)
    HAGIHARA INDUSTRIES Truck seat (tarpaulin)
    Thickness (mm)  0.27  Color  Green 
    from S$67.99
    Min. 3 days
  22. Ring rope polyester
    SANYU Ring rope polyester
    A rope with rings on both ends. It can be used in various ways according to the material. Please use properly according to the material such as agriculture, fishery, leisure. * Check before use and do not use if damaged. * If there are knots, twists, or twists, the strength will drop significantl... Read More
    Length (m)  20  Thickness (mm)  Tensile Strength (kg)  About 320  Safety Strength (kg)  About 60  Material  Polyester  Specification  Sink in the water  Weatherability  ○  Water Resistant  ○  Heat Resistance  ◎ 
    from S$16.99
    Min. 3 days
  23. Loading platform sheet (blue)
    OHNO (OHNO RUBBER INDUSTRIAL) Loading platform sheet (blue)
    It is a blue loading platform sheet with very good coloring. * Due to sewing, there may be expansion and contraction of around ± 3% from the seat dimensions.
    Thickness (mm)  0.35  Width (m)  1.8  Dimension (mm)  1800×2200×t0.35  Length (m)  Material  Tarpaulin (surface gloss)  Suitable Vehicles  light truck 
    from S$139.90
    Min. 8 days
  24. Track mat
    YUTAKA MAKE Track mat
    Because it is made of vinyl chloride, it has good durability and there is no need to worry about color transfer. Light truck carrier protection mat
    Width (m)  1.4  Length (m)  1.94  Mass (kg)  13.9  Height (mm)  130  Thickness (mm)  Trusco Part No.  468-8619  2018 Trusco page  6 1636  Packaging  Bag  Material  PVC  Suitable Vehicles  light truck 
    from S$169.90
    Min. 3 days
  25. Light truck supplies + camouflage torii guard
    BONFORM Light truck supplies + camouflage torii guard
    Uses a waterproof and durable material with a waterproof coating. Can be installed on all light trucks. Prevents damage to the torii part used when loading tall luggage such as wood and stepladders. More and more protects the load from scratches
    Material  100% polyester, backside PVC coating  Color  Green 
    from S$13.99
    Min. 6 days
  26. Light truck supplies  Camouflage loading platform sheet
    BONFORM Light truck supplies Camouflage loading platform sheet
    It uses a waterproof and durable material with a waterproof coating. It can be installed on all light trucks. Flat and sloped type It can cover a lot of luggage such as agricultural work and construction work. You can stretch it firmly because it has been reinforced on the back side.
    Material  100% polyester, backside PVC coating  Color  Green 
    from S$95.99
    Min. 6 days
  27. Loading Platform Sheet (Black)
    OHNO (OHNO RUBBER INDUSTRIAL) Loading Platform Sheet (Black)
    Black sheet. Please choose according to the color of the car body. * Due to sewing, there may be expansion and contraction of around ± 3% from the seat dimensions.
    Thickness (mm)  0.35  Width (m)  1.8  Dimension (mm)  1800×2200×t0.35  Length (m)  Material  Tarpaulin (surface gloss)  Suitable Vehicles  light truck 
    from S$139.90
    Min. 8 days
  28. Deodorant / antibacterial mesh sheet
    TRUSCO Deodorant / antibacterial mesh sheet
    from S$1,899.00
    Min. 32 days
  29. Loading platform sheet (pink)
    OHNO (OHNO RUBBER INDUSTRIAL) Loading platform sheet (pink)
    It is a pink carrier sheet with very good coloring. * Due to sewing, there may be expansion and contraction of around ± 3% from the seat dimensions.
    Thickness (mm)  0.35  Width (m)  1.8  Dimension (mm)  1800×2200×t0.35  Length (m)  Material  Tarpaulin (surface gloss)  Suitable Vehicles  light truck 
    from S$139.90
    Min. 8 days
  30. Ring rope polyethylene
    SANYU Ring rope polyethylene
    A rope with rings on both ends. It can be used in various ways according to the material. Please use properly according to the material such as agriculture, fishery, leisure. * Check before use and do not use if damaged. * If there are knots, twists, or twists, the strength will drop significantl... Read More
    Length (m)  20  Thickness (mm)  Tensile Strength (kg)  About 290  Safety Strength (kg)  About 55  Specification  Float on water  Material  Polyethylene  Heat Resistance  △  Weatherability  ○  Water Resistant  ◎ 
    from S$11.99
    Min. 3 days
  31. Truck seat
    Tomosada Kenki Truck seat
    Easy waterproof protection of the loading platform. Lightweight and easy to fold. With tube rubber, one-touch wearing.
    Discontinued
  32. Truck seat (tarpaulin)
    MonotaRO Truck seat (tarpaulin)
    The number of eyelets has been increased to make it easier to use. In addition, the attached rubber rope can be cut to any size and used. Can be used on both sides. Since the PVC sheet is coated with resin, it is light, easy to use, and has a waterproof effect. The front is silver and the back is... Read More
    Thickness (mm)  0.3  Material (Eyelet)  Copper  Type  Flat  Color (Back)  Orange yellow  Color (Front)  Silver 
    Rating:
    64%
    Discontinued
  33. Storage + work storage
    BONFORM Storage + work storage
    Light tiger / light van Passenger seat front seat pocket Easy to remove dirt Uses waterproof fabric Easy to install Can be attached to seat back
    Color  Black 
    Discontinued
  34. Truck seat (tarpaulin)
    MonotaRO Truck seat (tarpaulin)
    The number of eyelets has been increased to make it easier to use. In addition, the attached rubber rope can be cut to any size and used. Can be used on both sides. Since the PVC sheet is coated with resin, it is light, easy to use, and has a waterproof effect. * The size of the accessory rubber ... Read More
    Thickness (mm)  0.25  Type  Flat  Color  Green 
    Rating:
    38%
    Discontinued
View : Grid List
Filter

34 Item(s)

Set Ascending Direction