All Category

Cooling Tarps

View : Grid List
Filter

11 Item(s)

Set Ascending Direction
  1. Aluminum / PVC sheet for heat insulation (high weather resistance type)
    TRUSCO Aluminum / PVC sheet for heat insulation (high weather resistance type)
    A heat-shielding and cold-insulating sheet made of "aluminum-deposited PVC composite sheet" with excellent heat-shielding properties, strength, flexibility, and weather resistance. It has a heat insulating effect due to infrared reflection. For heat shield covers in factories and wareho... Read More
    Cold resistant temperature (℃)  -15  Thickness (mm)  0.38  Width (m)  1.8  Shading Rate (%)  99.99 (JIS L 1055A method)  Eyelet inner diameter (Φmm)  About 12  Material  Base material: Polyester base fabric  Material (Eyelet)  Brass  Type  Canvas  Thermal resistance (m 2 K / W)  R=0.01508  Color  Silver  Thermal Conductivity (W/mk)  λ=0.026524 
    from S$269.90
    Min. 2 days
  2. Thermal insulation white pearl truck seat
    Funai Sangyo Thermal insulation white pearl truck seat
    A white pearl color with a glossy, luxurious and clean feel. It reflects direct sunlight diffusely and prevents the temperature inside the seat from rising. Effect of suppressing temperature rise in summer: Approximately 5 to 8 ° C (measured value, not guaranteed value). # 4000 polyethylene cloth... Read More
    Weatherability  About 3 years (not guaranteed)  Eyelet inner diameter (Φmm)  12 
    Rating:
    72%
    from S$47.99
    Min. 2 days
  3. Thermal insulation track sheet (aluminum vapor deposition)
    MATAI (Nihon Matai) Thermal insulation track sheet (aluminum vapor deposition)
    High quality domestic sewn products. A product made of polyethylene with aluminum vapor deposition that reflects sunlight and keeps the inside of the sheet cool and warm.
    RoHS directive (corresponding to 10 substances)  Type  Flat 
    Rating:
    83%
    from S$58.99
    Min. 2 days
  4. Cool Seat (For Truck)
    YUTAKA MAKE Cool Seat (For Truck)
    It reflects the sun's rays to keep the inside of the sheet cool and warm. It is a product with aluminum vapor deposition on polyethylene. Light truck carrier cover
    Eyelet inner diameter (Φmm)  12  Elongation (%)  20 height, 17 width  Width (mm)  290  Eyelet Spacing (cm)  40~60  Packaging  Bag  Type  Flat  Color (Front)  Silver  Tensile strength (N / 5cm)  Vertical 1026, horizontal 1029  Tear Strength (N)  Vertical 135, horizontal 161 
    Rating:
    85%
    from S$67.99
    Min. 2 days
  5. Cool Truck Seat
    HAGIHARA INDUSTRIES Cool Truck Seat
    A truck sheet that has heat and cold insulation functions. It is a truck sheet that has a heat and cold insulation effect with aluminum and black sheet. Truck bed cover
    Color  (Table) Silver / (Back) Black  Material (Eyelet)  Aluminum (with stamp)  Material (Seat)  Polyethylene (aluminum vapor deposition)  Material (Rope)  Polypropylene 
    Rating:
    60%
    from S$55.99
    Min. 2 days
  6. Cool tarpaulin truck seat
    Izumi Sheet Cool tarpaulin truck seat
    A product that even professionals who have aluminum-deposited aluminum on a tarpaulin sheet are satisfied with. Excellent heat insulation and shading effect. The tarpaulin of aluminum-deposited polyester film suppresses a rapid temperature rise due to the heat insulating effect of infrared reflec... Read More
    Type  Flat type  Eyelet Spacing (mm)  525 × 590  Included Accessories  Rubber rope  Sheet Size (m × m)  About 1.8 × 2.1  Number of Eyelets  14  Thickness (mm)  0.4 
    Rating:
    87%
    from S$99.90
    Min. 2 days
  7. Thermal insulation sheet (lightweight type)
    TRUSCO Thermal insulation sheet (lightweight type)
    Thickness (mm)  0.19  Tear Strength (N)  160 vertical, 145 horizontal  Number of Eyelets  30  Tensile strength (N / 5cm)  Vertical 650, horizontal 650  Color  White 
    Rating:
    80%
    from S$46.99
    Min. 2 days
  8. Cool seat # 3000
    YUTAKA MAKE Cool seat # 3000
    It reflects the sun's rays to keep the inside of the sheet cool and warm. It is a product with aluminum vapor deposition on polyethylene. A sheet to cover for cold and warm outdoors
    RoHS directive (corresponding to 10 substances)  Eyelet Inner Diameter (mm)  12  Elongation (%)  20 height, 17 width  Width (mm)  290  Eyelet Spacing (mm)  900  Eyelet Spacing (cm)  About 90  Material (Eyelet)  Aluminum  Packaging  Bag  Material  PE + aluminum deposition  Tensile strength (N / 5cm)  Vertical 1026, horizontal 1029  Tear Strength (N)  Vertical 135, horizontal 161 
    from S$79.99
    Min. 2 days
  9. Resin coated aluminum foil reflective sheet
    TRUSCO Resin coated aluminum foil reflective sheet
    The aluminum foil on the surface reflects the radiant heat of the sun to suppress the temperature rise. It has a five-layer structure centered on aluminum foil and has excellent durability. It also contributes to the reduction of fuel consumption and [[carbon dioxide]] by heat insulation and heat... Read More
    Operating Temperature Range  5~60℃  Color  Silver  Specification  A cutter is required for cutting  Thickness (mm)  0.2mm  Length (m)  10  2018 Trusco page  6 1630  Tensile Strength  120N/25mm 
    from S$129.90
    Min. 3 days
  10. TS heat resistant/warm/cold resistant sheet
    Kikuchi sheet TS heat resistant/warm/cold resistant sheet
    It retains heat better than tarpaulin sheets. It has excellent heat resistance (about 200°C) and cold resistance (-60°C). The fabric itself does not harden even after repeated use, and it is soft and easy to use even in the cold of winter. Since the surface is coated with silicon, it is difficult... Read More
    Dimensions, Width W x Length L (m)  2.4×3.7  Number of Eyelets  20  Mass (kg)  3.5  Trusco Part No.  438-5721  Eyelet Spacing (cm)  60×59.0 
    from S$1,099.00
    Min. 4 days
  11. Snow track seat (heat insulation)
    HAGIHARA INDUSTRIES Snow track seat (heat insulation)
    Compared to when there is no cover, the surface temperature of the fruit tree has a heat shielding effect of 10 degrees or more. It can be used for transportation in rainy weather. Each piece weighs about 750g (No. 1) and weighs half as much as the one made of tarpaulin.
    Thickness (mm)  0.3  Dimension (m)  1.74×2.1  Set Contents  10 rubber bands  Elongation (%)  11 vertical x 11 horizontal  Mass (g/m2 190  Eyelet Spacing (cm)  About 50  Material (Eyelet)  Aluminum  Color (Back)  Black  Tear Strength (N)  H 150 x W 130  Tensile strength (N / 5cm)  Height 950 × width 850  Color (Front)  Pearl white  Material (Seat)  Polyethylene 
    Rating:
    90%
    Discontinued
View : Grid List
Filter

11 Item(s)

Set Ascending Direction