All Category

Cargo Nets

Other Related Pages

View : Grid List
Filter

6 Item(s)

Set Ascending Direction
  1. For cargo net truck
    MonotaRO For cargo net truck
    A net for the loading platform of light trucks. It is convenient for preventing load collapse and holding down luggage. To prevent load collapse * Do not use for any other purpose.
    Mass (g)  About 1027  Material  PP  Dimension (m)  1.8×2.1 
    Rating:
    80%
    from S$26.99
    Min. 2 days
  2. Multipurpose rubber net
    YUTAKA MAKE Multipurpose rubber net
    It is a durable rubber net with polyester coated on rubber that stretches well. For luggage holder. Maximum elongation is up to 1.5 times.
    RoHS directive (corresponding to 10 substances)  Sheet Size (m × m)  1.0×1.2  Dimension (mm)  1200×1000  Mass (g)  1440  Width (mm)  215  Size  24 squares x 20 squares  Height (mm)  80  Trusco Part No.  778-3884  Scale  About 5cm  Packaging  Bag  Color  Black  Specification  With 6 hooks  Rubber Diameter (mm)  Φ4.5 
    Rating:
    68%
    from S$63.99
    Min. 2 days
  3. Rubber net hook
    YUTAKA MAKE Rubber net hook
    RoHS directive (corresponding to 10 substances)  Height (mm)  18  Width (mm)  130  Mass (g)  32  Trusco Part No.  778-3892  Packaging  Bag  Color  Black  Material  POM  Suitable for  Yutaka make rubber net 
    Rating:
    100%
    from S$7.29
    Min. 2 days
  4. Seat frame
    DAIJI INDUSTRY (Meltec) Seat frame
    A seat frame for a light truck carrier. The seat is tilted to protect the loading platform from rain. It is telescopic and compact, and does not take up space for storage. You can easily attach the frame. Light truck related * Please read the instruction manual carefully and use it correctly.
    Material  Steel  Outer Dia. x Inner Dia. (Φmm)  25.4×22.3  Mass (kg)  1.2  Finish  Powder baking coating 
    Rating:
    66%
    from S$36.99
    Min. 2 days
  5. Track net
    YUTAKA MAKE Track net
    It is light, strong, and not bulky to prevent it from collapsing, and the surrounding rope contains lead, so even one person can easily cover it as if hitting a net! A net for holding down the loading platform of light trucks.
    RoHS directive (corresponding to 10 substances)  Wire diameter (mm)  1.5  Dimension (m)  1.8×2.1  Sheet Size (m × m)  1.8×2.1  Height (mm)  380  Mass (g)  1200  Scale  26.5mm  Width (mm)  270  Trusco Part No.  337-1221  Color  Green  Packaging  Header bag included  Material  PP, lead  Included Accessories  With 8 rubber ropes (about 1m) 
    Rating:
    90%
    from S$99.90
    Min. 2 days
  6. Track net
    DAIJI INDUSTRY (Meltec) Track net
    Covers the loading platform of light trucks with outstanding elongation rate
    Mass (g)  About 450  Dimension (mm)  About 920 × 1520  Material  Rubber 
    Rating:
    100%
    Discontinued
View : Grid List
Filter

6 Item(s)

Set Ascending Direction