All Category

Tarp Accessories

Other Related Pages

View : Grid List
Filter

3 Item(s)

Set Ascending Direction
  1. Cargo slope belt
    BONFORM Cargo slope belt
    Water does not easily collect even after it rains! Waterproof material, flat belt type For light trucks only * Truck seats are not included.
    Color  Black  Size  Flat belt type 
    Rating:
    76%
    from S$21.99
    Min. 2 days
  2. Light tiger seat frame
    YUTAKA MAKE Light tiger seat frame
    It can be easily attached so that rainwater on the seat does not collect. It is telescopic and compatible with each light truck. The truck seat is tilted to prevent rainwater from accumulating on the seat. Compatible with Yutaka make sheets.
    RoHS directive (corresponding to 10 substances)  Width (mm)  100  Length (m)  1180~2050  Height (mm)  30  Mass (g)  1500  Trusco Part No.  337-1239  Packaging  Bag  Thickness (Diameter in Φmm)  Outer pipe: Φ25.4mm, inner pipe: Φ22.3mm  Color  Silver  Material  Steel  Suitable Vehicles  light truck 
    Rating:
    84%
    from S$43.99
    Min. 2 days
  3. Track belt (nylon)
    YUTAKA MAKE Track belt (nylon)
    It has the highest strength among general synthetic fibers. Both ends are eye processed. The belt thickness is 1.8 mm. For tightening cargo when transporting furniture, etc.
    RoHS directive (corresponding to 10 substances)  Tensile Strength (kN [kgf])  14.08KN[1436]  Width (mm)  30  Length (m)  20  Height (mm)  380  Trusco Part No.  367-6986  Mass (g)  710  Packaging  Header bag included  Material  Nylon  Specification  Satsuma processing at both ends  Color  White 
    from S$55.99
    Min. 5 days
View : Grid List
Filter

3 Item(s)

Set Ascending Direction