All Category

Moving Supplies

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 61

Set Ascending Direction
  1. Universal cushion mat
    Moririn Universal cushion mat
    Made of cloth and filled with batting, it has cushioning properties and does not damage the floor or packaging. Can be used repeatedly. For protecting luggage, curing materials, and preventing scratches and damage during work.
    Length (mm)  900 
    from S$23.99
    Min. 2 days
  2. Cushion Curing Mat
    YUTAKA MAKE Cushion Curing Mat
    Cushioning curing mat. For a wide range of curing scenes (interior construction site, moving, car carrier). Floor curing, curing during transportation
    Color  (Front) Navy, (Back) Navy  RoHS directive (corresponding to 10 substances)  Thickness (mm)  About 5  Material  Polyester 
    Rating:
    88%
    from S$16.99
    Min. 2 days
  3. Blanket
    AS ONE Blanket
    A convenient blanket as a buffer.
    Type  1 bundle (10 sheets)  As ONE Part Number  3-7273-01  Size (cm)  About 90 × 180 
    Rating:
    100%
    from S$109.90
    Min. 2 days
  4. Cushion mat
    MonotaRO Cushion mat
    A cushioning mat used for naked transportation of precision equipment. It has extremely high shock absorption, and there is very little deformation or deterioration due to repeated shocks. In addition, it has high weather resistance because it uses domestic tarpaulin. For transporting precision e... Read More
    Thickness (mm)  50  Color  Blue 
    Rating:
    93%
    from S$56.99
    Min. 2 days
  5. Corrugated cushion
    Car-boy Corrugated cushion
    Ideal as a corner shock absorber for complex shapes. For corners of construction vehicles and pillars with complicated shapes. Safety can be maintained by wrapping everything even in uneven corners.
    Mass (g)  480  Overall Length (mm)  600  Width (mm)  900  Thickness (mm)  About 9  Material  EVA resin 
    Rating:
    100%
    from S$28.99
    Min. 2 days
  6. Fit cover
    Asahi (Moving) Fit cover
    The stretchable quilted pad and the tubular shape make it easy to pack any shape. [Quick, clean, easy packing] One-touch packing regardless of the shape, size, weight, etc. of furniture. Even beginners can work like professionals. [Resource saving, low cost packing work realized] Unlike conventio... Read More
    Rating:
    80%
    from S$339.90
    Min. 2 days
  7. Bellows mat Large
    Car-boy Bellows mat Large
    A soft shock absorber that can handle complex shapes. For columns with complicated shapes such as H steel and cylinders.
    Length (m)  1.8  Width (mm)  1200  Length (mm)  1800  Mass (kg)  2.2  Trusco Part No.  854-7980  Thickness (mm)  Material  EVA resin  Size  Color  yellow 
    from S$139.90
    Min. 2 days
  8. Corrugated cushion
    TRUSCO Corrugated cushion
    A soft shock absorber that can handle complex shapes. It can be widely used for H steel, cylinders, and flat walls. For protection of H steel and cylinders.
    Width (mm)  600  Thickness (mm)  Overall Length (mm)  900  Shape  Corrugated  Material  EVA resin 
    from S$39.99
    Min. 2 days
  9. Abuton non-slip type
    KYOKUTO (Kyokuto-Sanki) Abuton non-slip type
    Non-slip processing is applied to the back side, which is convenient when curing under a stepladder or covering fittings / kitchen.
    Thickness (mm)  About 5  Color  Blue 
    Rating:
    100%
    from S$66.99
    Min. 5 days
  10. 900x1800mm patch (with slipper)
    ESCO 900x1800mm patch (with slipper)
    The back side is non-slip processed to prevent slipping. It is not slippery even when laid under a stepladder. It does not easily slip off even when hung on fittings or the kitchen.
    Width (mm)  1800  Length (mm)  900  Thickness (mm)  About 5  Esco Part No.  EA911BF-11  Material (Front / Back)  Non-woven fabric / (Non-slip part) PVC 
    Rating:
    90%
    from S$36.99
    Min. 2 days
  11. J quilt safety cover
    Asahi (Moving) J quilt safety cover
    Lightweight and durable, made of 100% polyester white cotton, does not fade, is light, and has elasticity! * The edge color cannot be specified.
    Rating:
    100%
    from S$269.90
    Min. 2 days
  12. Bellows mat Tiger pattern
    TRUSCO Bellows mat Tiger pattern
    A soft shock absorber that can handle complex shapes. It can be widely used for H steel, cylinders, and flat walls. For columns with complicated shapes such as H-steel and cylinders. For curved bumpers of work vehicles such as forklifts.
    Mass (kg)  0.6  Trusco Part No.  484-3312  Material  EVA resin  Length (m)  0.9  Thickness (mm)  Shape  Flat type  Width (mm)  600  Color  Yellow x black 
    from S$55.99
    Min. 2 days
  13. Blue curing mat
    Sakai Chemical Industry Blue curing mat
    Very light and has excellent impact resistance. Since it is a closed cell, it has excellent water repellency and moisture resistance. For floor / wall curing / moving protection materials at construction sites.
    Width (mm)  1000  Thickness (mm)  Length (mm)  3000  Mass (kg)  About 2.2  Material  Polyethylene 
    from S$47.99
    Min. 8 days
  14. Bellows mat small
    Car-boy Bellows mat small
    A soft shock absorber that can handle complex shapes. For columns with complicated shapes such as H-beams and cylinders, and for curved bumpers of work vehicles such as forklifts.
    Length (m)  0.9  Width (mm)  600  Thickness (mm)  Material  EVA resin 
    Rating:
    100%
    from S$38.99
    Min. 5 days
  15. Bellows mat slim
    TRUSCO Bellows mat slim
    A soft shock absorber that can handle complex shapes. It can be widely used for H steel, cylinders, and flat walls. For columns with complicated shapes such as H-steel and cylinders. For curved bumpers of work vehicles such as forklifts.
    Thickness (mm)  Shape  Corrugated  Material  EVA resin 
    from S$45.99
    Min. 2 days
  16. Soft mat non-slip type
    DENSAN Soft mat non-slip type
    Anti-slip processing on the back of the curing mat during transportation and work Electric appliances, large household appliances, air conditioners, tools ... Anti-slip processing on the back side for curing during transportation and work Prevents dust scattering and dirt during work that is hard... Read More
    RoHS directive (corresponding to 10 substances)  Width (mm)  1200  Thickness (mm)  Material  Polyester (front, middle cotton) 
    from S$79.99
    Min. 5 days
  17. Flat rope red and white (both ends loop processing)
    Asahi (Moving) Flat rope red and white (both ends loop processing)
    Red line cotton flat rope (loops on both ends) A flat rope that is not slippery and fits comfortably in your hand.
    Material  TC blend  Breaking Strength (kg)  About 300  Thickness (mm)  3.5 
    from S$259.90
    Min. 2 days
  18. Dedicated double-sided tape for bellows mat and bellows mat slim
    Car-boy Dedicated double-sided tape for bellows mat and bellows mat slim
    A strong double-sided tape exclusively for bellows mats. Bellows mat is the same size as the small size, so there is no need for processing. For mounting bellows mat
    Mass (g)  175  Tape Width (mm)  600  Trusco Part No.  854-8002  Tape Length (mm)  900  Adhesive  Acrylic 
    Rating:
    20%
    from S$19.99
    Min. 2 days
  19. Curing cushion mat
    TASCO Curing cushion mat
    Width (mm)  1800  Color  Navy  Finish Processing  Quilting, four-sided hem sewing 
    from S$67.99
    Min. 5 days
  20. Multi mat
    POWERTEX Multi mat
    It is a soft material that can be used for multiple purposes such as luggage protection, transportation, and curing.
    RoHS directive (corresponding to 10 substances) 
    from S$21.99
    Min. 2 days
  21. Flat Futon
    AS ONE Flat Futon
    Suitable for transporting and transporting home appliances.
    from S$55.99
    Min. 3 days
  22. Double-sided tape for bellows mat and bellows mat slim
    TRUSCO Double-sided tape for bellows mat and bellows mat slim
    Mass (g)  180  Trusco Part No.  444-9878  Shape  Corrugated  Material  Acrylic adhesive 
    from S$19.99
    Min. 2 days
  23. 900x1800mm quilt
    ESCO 900x1800mm quilt
    For curing floors, walls and furniture.
    Width (mm)  1800  Length (mm)  900  Thickness (mm)  About 10  Esco Part No.  EA911BF-5  Mix Rate (%)  Polyethylene 100 
    from S$53.99
    Min. 6 days
  24. Bellows mat with adhesive
    Car-boy Bellows mat with adhesive
    Adhesive is attached to the back side, so it can be applied immediately. Collision countermeasures for flat walls, cylinders, H-beams, etc.
    Adhesive  Acrylic  Color  yellow  Specification  With adhesive on the back  Material  EVA 
    from S$67.99
    Min. 5 days
  25. 1000x2000mm  Duvet
    ESCO 1000x2000mm Duvet
    For product protection such as transportation work. * Colors are subject to change without notice.
    Mass (kg)  1.86  Length (mm)  1000  Width (mm)  2000  Thickness (mm)  About 10  Material  Cotton + polyester blend  Esco Part No.  EA911BF-2A 
    from S$59.99
    Min. 6 days
  26. Non-slip mat DAN
    KYOKUTO (Kyokuto-Sanki) Non-slip mat DAN
    A comforter for curing that uses non-slip fabric for the lining. For curing entrances and stair steps, and for non-slip.
    Thickness (mm)  10  Length (mm)  250+150  Width (mm)  700  Color  Brown 
    Rating:
    100%
    from S$35.99
    Min. 5 days
  27. Bellows mat slim with adhesive
    Car-boy Bellows mat slim with adhesive
    Adhesive is attached to the back side, so it can be applied immediately. Collision countermeasures for flat walls, cylinders, H-beams, etc.
    Adhesive  Acrylic  Material  EVA  Color  yellow  Specification  With adhesive on the back 
    from S$67.99
    Min. 5 days
  28. Bellows mat
    Car-boy Bellows mat
    A soft shock absorber that can handle complex shapes. For columns with complicated shapes such as H-steel and cylinders.
    Thickness (mm)  Material  EVA 
    from S$39.99
    Min. 5 days
  29. Bellows mat slim
    Car-boy Bellows mat slim
    A soft shock absorber that can handle complex shapes. For columns with complicated shapes such as H-steel and cylinders.
    Material  EVA 
    from S$46.99
    Min. 5 days
  30. 1000x1000mm patch
    ESCO 1000x1000mm patch
    For product protection such as transportation work. * Colors are subject to change without notice.
    Mass (kg)  0.92  Length (mm)  1000  Width (mm)  1000  Thickness (mm)  About 10  Material  Cotton + polyester blend  Esco Part No.  EA911BF-1A 
    from S$42.99
    Min. 6 days
  31. Bellows mat (polyethylene)
    TRUSCO Bellows mat (polyethylene)
    Thickness (mm)  Width (mm)  900  Material  Polyethylene foam  Color  Yellow 
    from S$38.99
    Min. 2 days
  32. Soft mat (with handle)
    DENSAN Soft mat (with handle)
    Curing mat for transportation and work With a shoulder belt that is convenient to carry Electric appliances, large household appliances, air conditioners, tools ... Prevents dust scattering and dirt during work during transportation and work curing Does not damage the floor or walls
    Mass (kg)  0.58  RoHS directive (corresponding to 10 substances)  Dimension (m)  1.2×1.2  Length (mm)  1200  Width (mm)  1200  Thickness (mm)  Material  Polyester (front, middle cotton) 
    from S$76.99
    Min. 5 days
  33. Buffer foam (laminate and bag type)
    TRUSCO Buffer foam (laminate and bag type)
    A strong material with a film laminated on a cushioning foam. Even if it is burned, it does not generate toxic gas such as dioxins. For protection and cushioning of cracks and standard objects. * Adhesive tape is not included.
    from S$26.99
    Min. 2 days
  34. 1750x2400mm  Duvet
    ESCO 1750x2400mm Duvet
    For product protection such as transportation work. Telescopic quilted comforter. Since it has a tubular shape, it can be easily packed in any shape.
    Length (mm)  1400  Width (mm)  2000~4000  Thickness (mm)  About 4  Esco Part No.  EA911BF-4A  Color (edge)  Red 
    from S$96.99
    Min. 6 days
  35. Bellows mat slim small light gray
    Car-boy Bellows mat slim small light gray
    Mass (g)  380  Color  Light gray  Thickness (mm)  Trusco Part No.  854-7997  Length (m)  0.9  Width (mm)  600 
    from S$45.99
    Min. 5 days
  36. Bellows mat slim small
    Car-boy Bellows mat slim small
    Since there are fine slits in the vertical and horizontal directions, it can be easily attached according to the object. For columns with complicated shapes such as H-beams and cylinders, and for curved bumpers of work vehicles such as forklifts.
    Length (m)  0.9  Mass (g)  380  Thickness (mm)  Width (mm)  600  Material  EVA resin 
    from S$45.99
    Min. 5 days
  37. Non-slip mat
    Asahi (Moving) Non-slip mat
    An indispensable item for curing Atebuton flooring work using non-slip fabric for the lining. With a special non-slip processing with a good grip, you don't have to worry about getting your feet caught. Ideal for curing entrances, flooring floors, stairs, and handrails. There is also 3m for t... Read More
    from S$799.90
    Min. 8 days
  38. 900x900mm / approx. 5mm patch
    ESCO 900x900mm / approx. 5mm patch
    For protection and non-slip of stepladders and underlays of fittings and kitchens
    Length (mm)  900  Width (mm)  900  Thickness (mm)  About 5  Finish Processing  Backside non-slip processing 
    from S$24.99
    Min. 4 days
  39. Bellows mat slim large
    Car-boy Bellows mat slim large
    Since there are fine slits in the vertical and horizontal directions, it can be easily attached according to the object. For columns with complicated shapes such as H-beams and cylinders, and for curved bumpers of work vehicles such as forklifts.
    Length (m)  1.8  Width (mm)  1200  Mass (kg)  Thickness (mm)  Material  EVA resin 
    from S$169.90
    Min. 5 days
  40. Abuton non-slip
    MF Abuton non-slip
    Mass (kg)  0.5  Trusco Part No.  114-5049  Length (mm)  900  Width (mm)  900 
    from S$21.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 61

Set Ascending Direction