All Category

Other pads

View : Grid List
Filter

5 Item(s)

Set Ascending Direction
  1. Flat rope red and white (both ends loop processing)
    Asahi (Moving) Flat rope red and white (both ends loop processing)
    Red line cotton flat rope (loops on both ends) A flat rope that is not slippery and fits comfortably in your hand.
    Material  TC blend  Breaking Strength (kg)  About 300  Thickness (mm)  3.5 
    from S$259.90
    Min. 2 days
  2. New Mocco
    Asahi (Moving) New Mocco
    It is a heavy goods transportation sheet for 2 people. The bottom is made of durable canvas, and the surface on which luggage is placed is quilted. Comes with a shoulder pad to reduce the burden on the bearer's shoulders. * In the case of direct shipment from the manufacturer, delivery to pri... Read More
    Allowable Load (kg)  200  Belt Length (m)  One side 6.5  Width (mm)  700  Length (mm)  1400 
    from S$999.00
    Min. 8 days
  3. Hogomat
    KYOKUTO (Kyokuto-Sanki) Hogomat
    The material is polyethylene film and polyethylene foam. It is as easy to handle as paper and has a cushioning material on the back to protect the floor from scratches from pebbles and sand. Suitable for curing floors, corridors and stairs.
    Width (mm)  1000  Thickness (mm)  Length Per Roll (m)  30 
    from S$63.99
    Min. 5 days
  4. Refrigerator cover
    Asahi (Moving) Refrigerator cover
    Telescopic buttocks + flat belt cover for refrigerators Many handles allow safe transportation. 8 handles (4 for each of 2 belts)
    Waist (mm)  Telescopic (minimum) 1860 (maximum) 3500  Height (mm)  1850 
    from S$1,599.00
    Min. 8 days
  5. Curing adhesive pita mat roll
    Watanabe Industry Curing adhesive pita mat roll
    Adsorption on the back side eliminates the need for curing tape. Compared to conventional curing sheets, it uses a flexible polyester fabric with better shock absorption. Can be washed and used repeatedly.
    Material (Front / Back)  100% polyester fiber / acrylic resin  Thickness (mm)  Color  Gray 
    from S$469.90
    Min. 7 days
View : Grid List
Filter

5 Item(s)

Set Ascending Direction