All Category

Cargo Bed Protection

View : Grid List
Filter

Items 1 - 40 of 70

Set Ascending Direction
  1. Trunk Bed Mat For Light Duty Truck
    MonotaRO Trunk Bed Mat For Light Duty Truck
    Ideal for protecting loads and preventing load collapse. The unevenness on the surface acts as a non-slip. Light truck carrier cover * Do not touch oils, chemicals, or organic solvents. Since the rubber mat uses recycled rubber, there is a possibility that the color will transfer to the loading p... Read More
    Width (mm)  1400  Mass (kg)  16  Length (mm)  2000  Diameter (round) (Φmm)  24  Thickness (mm)  Hardness  65  Color  Black  Pattern  Round type  Material  SBR 
    Rating:
    85%
    from S$67.99
    Min. 2 days
  2. Bump Rubber Buffer
    Nihon Body Parts Kogyo Bump Rubber Buffer
    * When the product is delivered, the hole on the mounting side is covered with a thin film and does not penetrate. Please use it by penetrating it when using it.
    Color  Black  Material  Synthetic rubber 
    Rating:
    90%
    from S$1.89
    Min. 2 days
  3. Gate Protector
    GEOSAN JAPAN Gate Protector
    It protects the upper part of the gate when loading and unloading luggage and prevents the luggage from being damaged.
    Material  PVC (with 3M tape)  Length (mm)  1960 × 2, 1390 × 1  Suitable Size (mm)  (Gate width) 25 
    Rating:
    92%
    from S$68.99
    Min. 2 days
  4. Wax wax for truck bed
    MonotaRO Wax wax for truck bed
    Simply rubbing lightly on the loading platform of a truck or wagon will make your luggage slippery and easier to move to the back. It also improves the slip of the threshold and the shutter of the garage. * If the temperature exceeds 50 degrees, it may melt and flow. Please be careful when storin... Read More
    Dimension (mm)  About 140 × 100 × 50  Mass (g)  About 640 
    Rating:
    88%
    from S$17.99
    Min. 2 days
  5. Bump Buffer Block
    WAKI Bump Buffer Block
    It is highly wear resistant and elastic, and has excellent mechanical properties. For stopping tilting of cargo bed doors such as trucks.
    RoHS directive (corresponding to 10 substances)  Material  NR (natural rubber) 
    Rating:
    89%
    from S$4.19
    Min. 2 days
  6. Carrier panel cover (general-purpose type)
    OHNO (OHNO RUBBER INDUSTRIAL) Carrier panel cover (general-purpose type)
    Protects the carrier panel without damaging the load. CY-0046AN and CY-0081AN have corner guards directly on the main body. CY-0046SN and CY-0022N come with tape directly on the main body. CY-0046N / CY-0046AN / CY-0046SN (2 main lines) and CY-0038N (3 main lines) are marked on the inside of the ... Read More
    Color  Black  Material  Vinyl chloride 
    Rating:
    85%
    from S$119.90
    Min. 2 days
  7. Light truck door rubber (special type)
    OHNO (OHNO RUBBER INDUSTRIAL) Light truck door rubber (special type)
    It is a genuine equivalent product by a long-established manufacturer founded in 1945. * No oils, no chemicals, no organic solvents
    Rating:
    96%
    from S$3.99
    Min. 2 days
  8. Marutoku Ibota (sliding low)
    Uchiyama Shoten Marutoku Ibota (sliding low)
    A palm-sized sliding wax with good workability. It is effective for sliding the loading platform of a truck. For lubrication effect of furniture drawers and sliding effect of floor surface.
    Mass (g)  (Per pc) 195  Dimension (mm)  (Per pc) 35 x 55 x 80  Mass (per box) (g)  2040  Dimensions (per box), Width W x Height H x Depth D (mm)  275×70×90 
    Rating:
    97%
    from S$99.90
    Min. 2 days
  9. Torii protector
    GEOSAN JAPAN Torii protector
    * There are some errors depending on the product, so it is not suitable for those who are looking for a perfect fit.
    Material  Resin (with 3M tape)  Length (mm)  1000 
    Rating:
    83%
    from S$16.99
    Min. 2 days
  10. Mini handy type for wax wax truck carrier
    MonotaRO Mini handy type for wax wax truck carrier
    Simply rubbing lightly on the loading platform of a truck or wagon will make your luggage slippery and easier to move to the back. It also improves the slip of the threshold and the shutter of the garage. It is easy to use because it is a mini handy type. * If the temperature exceeds 50 degrees, ... Read More
    Mass (g)  Approximately 120 / piece  Dimension (mm)  Approximately 33 x 50 x 80 / piece 
    Rating:
    80%
    from S$6.59
    Min. 2 days
  11. Trunk Bed Mat
    OHNO (OHNO RUBBER INDUSTRIAL) Trunk Bed Mat
    Ideal for protecting loads and loading platforms, soundproofing, and preventing load collapse. * No oils, no chemicals, no organic solvents
    Rating:
    88%
    from S$159.90
    Min. 2 days
  12. Rubber stopper
    Hikari Rubber stopper
    Color  Black  Material  Natural rubber 
    Rating:
    90%
    from S$6.79
    Min. 2 days
  13. Wax Wax for Truck Carrier Stick Handy Type
    MonotaRO Wax Wax for Truck Carrier Stick Handy Type
    It is a stick type and easy to hold and easy to use. Simply rubbing lightly on the loading platform of a truck or wagon will make your luggage slippery and easier to move to the back. It also improves the slip of the threshold and the shutter of the garage. * If the temperature exceeds 50 degrees... Read More
    Dimension (mm)  Approx. 155 x 65 x 40 
    Rating:
    97%
    from S$15.99
    Min. 2 days
  14. Front Bed Panel Rubber
    WAKI Front Bed Panel Rubber
    It is highly wear resistant and elastic, and has excellent mechanical properties. For stopping tilting of cargo bed doors such as trucks.
    Hole Diameter (Φmm)  Material  NR (natural rubber) 
    Rating:
    98%
    from S$4.69
    Min. 2 days
  15. Torii protection protector
    Amon Industry Torii protection protector
    A special shape that fixes luggage on the surface by inclining the top surface of the protector molding that is attached to the loading platform (tilt part) of a light truck. Easy installation just by sticking with double-sided tape
    Included Accessories  Double-sided tape  Material  EPDM  Length (m)  About 1 
    Rating:
    90%
    from S$25.99
    Min. 2 days
  16. TRUX
    Toa Candle TRUX
    Lightly rub TRUX on the luggage rack of a truck or wagon. The slipperiness of the luggage will be improved and it will be easier to move to the back. It will improve the slip of the sill and the shutter of the garage so that it can move lightly. * If the temperature rises above high temperature (... Read More
    Mass (g)  520  Main Component  Paraffin wax / stearic acid  Dimensions (Length L x Width W x Height H) (mm)  140×98×48 
    Rating:
    88%
    from S$23.99
    Min. 2 days
  17. Corner guard, corner guard Ⅱ for light truck
    YUTAKA MAKE Corner guard, corner guard Ⅱ for light truck
    When loading and unloading from the loading platform of a light truck, it protects the upper part and also protects the load. Easy to install with double-sided tape. Moderate elasticity. Has excellent cold resistance, heat resistance, and weather resistance. It has shock reduction, scratch preven... Read More
    Included Accessories  1 double-sided tape  Thickness (mm)  Height (mm)  45  Length (m)  6.5  Color  Black  Packaging  Boxed  Material  PVC elastomer 
    Rating:
    64%
    from S$73.99
    Min. 2 days
  18. Door Buffer Rubber
    OHNO (OHNO RUBBER INDUSTRIAL) Door Buffer Rubber
    It is a genuine equivalent product by a long-established manufacturer founded in 1945.
    Rating:
    91%
    from S$2.69
    Min. 2 days
  19. Cargo Bed Panel Cover Set for Light Trucks
    Mita Cargo Bed Panel Cover Set for Light Trucks
    Protection of truck bed, tilting section, and tory section. Prevents damage to luggage. Protects the cargo bed panel, which is easily damaged when loading and unloading luggage. Deep scratches can cause rust, so we recommend installing a silver line with excellent weather resistance and durabilit... Read More
    Rating:
    81%
    from S$67.99
    Min. 2 days
  20. Cushion Rubber
    Nihon Body Parts Kogyo Cushion Rubber
    Color  Black  Type  Penetrating  Material  Synthetic rubber 
    Rating:
    100%
    from S$47.99
    Min. 2 days
  21. Cover Rubber (Per Rubber) Cylindrical Type
    JET INOUE Cover Rubber (Per Rubber) Cylindrical Type
    A rubber cushion that can be used in a variety of situations. For protecting the body of a truck. For protecting the body of a truck.
    Rating:
    80%
    from S$5.89
    Min. 2 days
  22. Light truck carrier mat
    Matsuura Industry Light truck carrier mat
    Made of PVC (vinyl chloride), it is less likely to get dirty or color-transferred to the loading platform than rubber, and it looks beautiful. Since the surface is embossed, loading and unloading of luggage is easy and workability is excellent. For mats on light truck carriers. For protecting the... Read More
    Width (mm)  1400  Length (mm)  2010  Thickness (mm)  Mass (kg)  About 10  Material  PVC  Specification  Surface embossing 
    Rating:
    97%
    from S$129.90
    Min. 2 days
  23. Aori protection protector
    Amon Industry Aori protection protector
    A shock absorbing structure is used inside the protector molding product that is attached to the loading platform (tilt part) of a light truck (manufacturer's original specifications). Easy installation just by sticking with double-sided tape
    Material  EPDM  Included Accessories  Double-sided tape 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  24. Light truck gate protector
    Daiken Kasei Kogyo Light truck gate protector
    This gate protector protects your important luggage from damage between the body and your important luggage when loading and unloading luggage and carrying long objects upright.
    Suitable Size (mm)  Thickness 26-32  Mass (kg)  1.9  Trusco Part No.  824-7947  Type  Split type 
    Rating:
    84%
    from S$56.99
    Min. 2 days
  25. Polishing powder wax (sliding wax powder type)
    Asahi (Moving) Polishing powder wax (sliding wax powder type)
    Unlike the solid type, it is a powder type, so there is no need to apply it to the floor and it can be used easily just by sprinkling it. Work efficiency will increase. This product is a mixture of carnauba wax and paraffin wax talc. It can be used for furniture drawer lubrication and floor slidi... Read More
    Rating:
    95%
    from S$75.99
    Min. 2 days
  26. Aori guard set
    DAIJI INDUSTRY (Meltec) Aori guard set
    An elastic tilt guard that does not damage the tilt. Has excellent cold resistance, heat resistance, and weather resistance. Anti-slip and shock reduction. Compatible with new light truck standards.
    Dimensions, Width W x Height H x Depth D (mm)  (TK-21)400×25×33、 (TK-20)1000×25×33  Material  PVC  Set Contents  TK-21 / 1, TK-20 / 6 
    Rating:
    85%
    from S$67.99
    Min. 2 days
  27. Aori Guard
    DAIJI INDUSTRY (Meltec) Aori Guard
    Using TK-20 (1000mm) and TK-21 (400mm) is economical and not too much. Elastic tilt guard that does not damage the tilt. It has excellent cold resistance, heat resistance, and weather resistance. Anti-slip and shock reduction. Compatible with new light truck standards.
    Height x Width (mm)  25×33  Thickness (mm)  About 2  Material  PVC 
    Rating:
    89%
    from S$7.89
    Min. 2 days
  28. Aori Guard 6m
    DAIJI INDUSTRY (Meltec) Aori Guard 6m
    A tilt guard for light trucks that protects against scratches on the tori. (Compatible with new standards) Just stick the attached double-sided tape and attach it. Has excellent cold resistance, heat resistance, and weather resistance. It also has a non-slip effect and reduces shock. Since it is ... Read More
    Mass (kg)  1.8  Material  PVC  Length (mm)  6000  Length (m)  Width (mm)  (Inner size) 25  Height x Width (mm)  (Outside dimensions) 25 x 34  Dimensions, Width W x Height H x Depth D (mm)  (Package) 300 x 335 x 40 
    Rating:
    75%
    from S$77.99
    Min. 2 days
  29. Rubber mat for cargo bed
    TOGAWA RUBBER Rubber mat for cargo bed
    For small and light trucks. It protects the cargo and the bed from the impact of vibration while driving and does not damage it. It is effective in preventing heavy objects such as tractors and combines from slipping, ensuring the safety of cargo. It is very durable because it uses a rubber mater... Read More
    Width (mm)  1410  Length (mm)  2000  Thickness (mm)  Material  SBR + natural rubber (recycled material) 
    Rating:
    80%
    from S$399.90
    Min. 2 days
  30. Door rubber
    Shinwa Automotive Industry Door rubber
    Door parts made of rubber that are elastic and ideal for hitting Door stoppers, door stops, truck hit stops, etc.
    Outer Diameter (Φmm)  50  Material  NR rubber 
    from S$2.19
    Min. 2 days
  31. Track mat
    TRUSCO Track mat
    Mass (kg)  11  Trusco Part No.  114-9437  Width (mm)  1400  Length (m)  2.01  Thickness (mm)  Material  Synthetic rubber 
    Rating:
    65%
    from S$68.99
    Min. 2 days
  32. Aori Rubber Guard
    DAIJI INDUSTRY (Meltec) Aori Rubber Guard
    Light truck related products. Protect light trucks from scratches! Light truck related * Due to the material of this product, it may shrink. In addition, color may adhere to the contact surface such as the painted surface or the painted surface may be damaged during or after installation. This pr... Read More
    Mass (g)  109  Height (mm)  20  Hole Diameter (Φmm)  25  Outer Diameter (Φmm)  34  Dimensions (Outer Dia. x Inner Dia. x Thickness) (mm)  34×25×20 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  33. Hataraku Car Carrier Protection Protector
    Amon Industry Hataraku Car Carrier Protection Protector
    Protects your precious car and luggage from scratches and dents. It can be cut with scissors and can be attached according to usability.
    Thickness (mm)  About 21  Dimension (mm)  About 53 × 535 
    Rating:
    70%
    from S$25.99
    Min. 2 days
  34. For light truck gate protector
    Daiken Kasei Kogyo For light truck gate protector
    Trusco Part No.  116-5220  Mass (kg)  1.9  Material  PVC 
    Rating:
    80%
    from S$56.99
    Min. 2 days
  35. Rubber mat for cargo bed
    Modes Rubber mat for cargo bed
    Since it is a rubber sheet, it can protect the loading platform and loads. Since it is a rubber sheet, it does not rust or crumble and can be easily washed. The thickness is 3 to 5 mm so that it can withstand the weight of the load.
    Color  Black 
    Rating:
    80%
    from S$139.90
    Min. 2 days
  36. Track mat for light tiger
    DAIJI INDUSTRY (Meltec) Track mat for light tiger
    Light truck carrier size rubber mat with excellent durability! Compatible with new standards. For light trucks
    Width (mm)  1410  Length (mm)  2010  Thickness (mm)  Mass (kg)  About 16 
    Rating:
    77%
    from S$119.90
    Min. 2 days
  37. Aoligome
    WAKI Aoligome
    Rich in abrasion resistance and elasticity, and has good mechanical properties
    RoHS directive (corresponding to 10 substances)  Dimension D (mm)  12  Material  Natural rubber system 
    from S$8.89
    Min. 2 days
  38. Resin drainboard  32.5H × 508 × 600
    Shinwa Automotive Industry Resin drainboard 32.5H × 508 × 600
    Creates a layer of air to circulate cold air.
    Set Contents  1 Slatboard / 3 H-shaped Pieces  Width (mm)  508  Length (mm)  600  Material  Resin 
    Rating:
    100%
    from S$33.99
    Min. 4 days
  39. Track mat light truck size
    DAIJI INDUSTRY (Meltec) Track mat light truck size
    5 mm thick, track mat, light truck size. Ideal for loading platform. Material Synthetic rubber. Light truck related * A mat for light trucks.
    Width (mm)  1410  Length (mm)  2010  Mass (kg)  24  Thickness (mm)  Material  Synthetic rubber 
    Rating:
    70%
    from S$129.90
    Min. 5 days
  40. Protection Rubber (For Square Pipe)
    Shinwa Automotive Industry Protection Rubber (For Square Pipe)
    When opening and closing the tilt, you can prevent scratches by attaching it to the side bumper part.
    Material  Rubber  Suitable for  60 x 30 square pipe 
    from S$5.89
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 70

Set Ascending Direction