All Category

Slip Wax

Other Related Pages

View : Grid List
Filter

9 Item(s)

Set Ascending Direction
  1. Wax wax for truck bed
    MonotaRO Wax wax for truck bed
    Simply rubbing lightly on the loading platform of a truck or wagon will make your luggage slippery and easier to move to the back. It also improves the slip of the threshold and the shutter of the garage. * If the temperature exceeds 50 degrees, it may melt and flow. Please be careful when storin... Read More
    Dimension (mm)  About 140 × 100 × 50  Mass (g)  About 640 
    Rating:
    88%
    from S$17.99
    Min. 2 days
  2. Marutoku Ibota (sliding low)
    Uchiyama Shoten Marutoku Ibota (sliding low)
    A palm-sized sliding wax with good workability. It is effective for sliding the loading platform of a truck. For lubrication effect of furniture drawers and sliding effect of floor surface.
    Mass (g)  (Per pc) 195  Dimension (mm)  (Per pc) 35 x 55 x 80  Mass (per box) (g)  2040  Dimensions (per box), Width W x Height H x Depth D (mm)  275×70×90 
    Rating:
    97%
    from S$99.90
    Min. 2 days
  3. Mini handy type for wax wax truck carrier
    MonotaRO Mini handy type for wax wax truck carrier
    Simply rubbing lightly on the loading platform of a truck or wagon will make your luggage slippery and easier to move to the back. It also improves the slip of the threshold and the shutter of the garage. It is easy to use because it is a mini handy type. * If the temperature exceeds 50 degrees, ... Read More
    Mass (g)  Approximately 120 / piece  Dimension (mm)  Approximately 33 x 50 x 80 / piece 
    Rating:
    80%
    from S$6.59
    Min. 2 days
  4. Wax Wax for Truck Carrier Stick Handy Type
    MonotaRO Wax Wax for Truck Carrier Stick Handy Type
    It is a stick type and easy to hold and easy to use. Simply rubbing lightly on the loading platform of a truck or wagon will make your luggage slippery and easier to move to the back. It also improves the slip of the threshold and the shutter of the garage. * If the temperature exceeds 50 degrees... Read More
    Dimension (mm)  Approx. 155 x 65 x 40 
    Rating:
    97%
    from S$15.99
    Min. 2 days
  5. TRUX
    Toa Candle TRUX
    Lightly rub TRUX on the luggage rack of a truck or wagon. The slipperiness of the luggage will be improved and it will be easier to move to the back. It will improve the slip of the sill and the shutter of the garage so that it can move lightly. * If the temperature rises above high temperature (... Read More
    Mass (g)  520  Main Component  Paraffin wax / stearic acid  Dimensions (Length L x Width W x Height H) (mm)  140×98×48 
    Rating:
    88%
    from S$23.99
    Min. 2 days
  6. Polishing powder wax (sliding wax powder type)
    Asahi (Moving) Polishing powder wax (sliding wax powder type)
    Unlike the solid type, it is a powder type, so there is no need to apply it to the floor and it can be used easily just by sprinkling it. Work efficiency will increase. This product is a mixture of carnauba wax and paraffin wax talc. It can be used for furniture drawer lubrication and floor slidi... Read More
    Rating:
    95%
    from S$75.99
    Min. 2 days
  7. Slip Wax
    BOLL Slip Wax
    Sliding agent for car carriers, etc. A sill in the home, a sliding agent for bran. * High temperature (Please store at 40 ℃ or less.)
    Mass (g)  155  Dimension (mm)  H60×W65×D65 
    Rating:
    100%
    from S$9.59
    Min. 2 days
  8. Wax Truck Powder Type for Loading Platform
    MonotaRO Wax Truck Powder Type for Loading Platform
    Convenient powder type Powder type with good work efficiency To improve the slipperiness of truck beds, thresholds, shutters, etc. * Do not use for any other purpose. * Please provide general ventilation when handling. * Please wear a gas mask, protective gloves, protective goggles, and protectiv... Read More
    Mass (g)  500 
    from S$57.99
    Min. 2 days
  9. Tora wax
    Kameyama Tora wax
    Dimension (mm)  W80×L105×H140 
    Discontinued
View : Grid List
Filter

9 Item(s)

Set Ascending Direction