All Category

Cargo Bed Mats

View : Grid List
Filter

18 Item(s)

Set Ascending Direction
  1. Trunk Bed Mat For Light Duty Truck
    MonotaRO Trunk Bed Mat For Light Duty Truck
    Ideal for protecting loads and preventing load collapse. The unevenness on the surface acts as a non-slip. Light truck carrier cover * Do not touch oils, chemicals, or organic solvents. Since the rubber mat uses recycled rubber, there is a possibility that the color will transfer to the loading p... Read More
    Width (mm)  1400  Mass (kg)  16  Length (mm)  2000  Diameter (round) (Φmm)  24  Thickness (mm)  Hardness  65  Color  Black  Pattern  Round type  Material  SBR 
    Rating:
    85%
    from S$67.99
    Min. 2 days
  2. Trunk Bed Mat
    OHNO (OHNO RUBBER INDUSTRIAL) Trunk Bed Mat
    Ideal for protecting loads and loading platforms, soundproofing, and preventing load collapse. * No oils, no chemicals, no organic solvents
    Rating:
    88%
    from S$159.90
    Min. 2 days
  3. Light truck carrier mat
    Matsuura Industry Light truck carrier mat
    Made of PVC (vinyl chloride), it is less likely to get dirty or color-transferred to the loading platform than rubber, and it looks beautiful. Since the surface is embossed, loading and unloading of luggage is easy and workability is excellent. For mats on light truck carriers. For protecting the... Read More
    Width (mm)  1400  Length (mm)  2010  Thickness (mm)  Mass (kg)  About 10  Material  PVC  Specification  Surface embossing 
    Rating:
    97%
    from S$129.90
    Min. 2 days
  4. Rubber mat for cargo bed
    TOGAWA RUBBER Rubber mat for cargo bed
    For small and light trucks. It protects the cargo and the bed from the impact of vibration while driving and does not damage it. It is effective in preventing heavy objects such as tractors and combines from slipping, ensuring the safety of cargo. It is very durable because it uses a rubber mater... Read More
    Width (mm)  1410  Length (mm)  2000  Thickness (mm)  Material  SBR + natural rubber (recycled material) 
    Rating:
    80%
    from S$399.90
    Min. 2 days
  5. Track mat
    TRUSCO Track mat
    Mass (kg)  11  Trusco Part No.  114-9437  Width (mm)  1400  Length (m)  2.01  Thickness (mm)  Material  Synthetic rubber 
    Rating:
    65%
    from S$68.99
    Min. 2 days
  6. Rubber mat for cargo bed
    Modes Rubber mat for cargo bed
    Since it is a rubber sheet, it can protect the loading platform and loads. Since it is a rubber sheet, it does not rust or crumble and can be easily washed. The thickness is 3 to 5 mm so that it can withstand the weight of the load.
    Color  Black 
    Rating:
    80%
    from S$139.90
    Min. 2 days
  7. Track mat for light tiger
    DAIJI INDUSTRY (Meltec) Track mat for light tiger
    Light truck carrier size rubber mat with excellent durability! Compatible with new standards. For light trucks
    Width (mm)  1410  Length (mm)  2010  Thickness (mm)  Mass (kg)  About 16 
    Rating:
    77%
    from S$119.90
    Min. 2 days
  8. Resin drainboard  32.5H × 508 × 600
    Shinwa Automotive Industry Resin drainboard 32.5H × 508 × 600
    Creates a layer of air to circulate cold air.
    Set Contents  1 Slatboard / 3 H-shaped Pieces  Width (mm)  508  Length (mm)  600  Material  Resin 
    Rating:
    100%
    from S$33.99
    Min. 4 days
  9. Track mat light truck size
    DAIJI INDUSTRY (Meltec) Track mat light truck size
    5 mm thick, track mat, light truck size. Ideal for loading platform. Material Synthetic rubber. Light truck related * A mat for light trucks.
    Width (mm)  1410  Length (mm)  2010  Mass (kg)  24  Thickness (mm)  Material  Synthetic rubber 
    Rating:
    70%
    from S$129.90
    Min. 5 days
  10. Bogwood for floor ditch
    Shinwa Automotive Industry Bogwood for floor ditch
    It will be a buried tree for floor grooves.
    Length (m)  2.5  Length (mm)  2500  Thickness (mm)  33  Width (mm)  63  Material  Resin (waste plastic) 
    from S$47.99
    Min. 4 days
  11. Light tiger vine pita mat
    K-MAX Light tiger vine pita mat
    Easy to cut according to the cargo bed with 1 sheet 2 roles Light tiger cargo bed Reversible matte blue surface has grooves in the vertical direction and uses slippery resin. The black surface does not have grooves and uses resin that has high friction resistance and is non-slip, so luggage can b... Read More
    from S$339.90
    Min. 5 days
  12. Track mat 3t × 1.35m × 1.94
    YUTAKA MAKE Track mat 3t × 1.35m × 1.94
    RoHS directive (corresponding to 10 substances)  Mass (g)  13400  Width (mm)  1350  Length (mm)  1940  Thickness (mm)  Trusco Part No.  468-8601  Packaging  Bag  Material  PVC 
    from S$339.90
    Min. 6 days
  13. Light tramat (cargo mat)
    Heian Light tramat (cargo mat)
    Ideal as a truck bed or a mat for the workplace
    Width (mm)  1400  Mass (kg)  17  Length (mm)  2000  Thickness (mm)  Color  Black 
    from S$259.90
    Min. 4 days
  14. Bamboo phosphorus tree
    Shinwa Automotive Industry Bamboo phosphorus tree
    Stronger and lighter than commonly used Apiton material (about 10% lighter than Apiton material) Used as a rootstock for loading and unloading luggage with a forklift, etc.
    Length (mm)  2390  Material  bamboo 
    from S$239.90
    Min. 4 days
  15. Bamboo Floor Material
    Shinwa Automotive Industry Bamboo Floor Material
    Stronger and lighter than commonly used Apiton material (about 10% lighter than Apiton material) Floor board * This product has been treated to prevent mold, but it may not always occur depending on the usage environment.
    Width (mm)  300  Length (mm)  3500  Material  bamboo 
    from S$169.90
    Min. 4 days
  16. Rubber mat for light trucks
    Shoko Bussan Rubber mat for light trucks
    High cushioning to soften the impact It is a mat for the loading platform of a light truck. * Due to the characteristics of the material, there is a risk of color transfer. Please handle with care. * Please do not use for anything other than its intended purpose. * Please do not place near fire.
    Length (mm)  1400  Width (mm)  2010  Thickness (mm)  Material  Synthetic rubber 
    from S$87.99
    Min. 10 days
  17. Cargo seat (tarpaulin)
    BONFORM Cargo seat (tarpaulin)
    Reinforced loading platform sheet that can be used for both flat and slope tension.
    Material  100% polyester (back side PVC coating)  Dimension (mm)  1770×2100  Type  For light tiger  Specification  Waterproof material 
    Rating:
    100%
    Discontinued
  18. Carrier mat
    No Brand Carrier mat
    Material  PVC sheet  Size (mm)  2000×1400  Thickness (mm)  3.5-4.0 
    Rating:
    76%
    Discontinued
View : Grid List
Filter

18 Item(s)

Set Ascending Direction