All Category

Cargo Bed Rail Caps

Other Related Pages

View : Grid List
Filter

26 Item(s)

Set Ascending Direction
  1. Gate Protector
    GEOSAN JAPAN Gate Protector
    It protects the upper part of the gate when loading and unloading luggage and prevents the luggage from being damaged.
    Material  PVC (with 3M tape)  Length (mm)  1960 × 2, 1390 × 1  Suitable Size (mm)  (Gate width) 25 
    Rating:
    92%
    from S$68.99
    Min. 2 days
  2. Carrier panel cover (general-purpose type)
    OHNO (OHNO RUBBER INDUSTRIAL) Carrier panel cover (general-purpose type)
    Protects the carrier panel without damaging the load. CY-0046AN and CY-0081AN have corner guards directly on the main body. CY-0046SN and CY-0022N come with tape directly on the main body. CY-0046N / CY-0046AN / CY-0046SN (2 main lines) and CY-0038N (3 main lines) are marked on the inside of the ... Read More
    Color  Black  Material  Vinyl chloride 
    Rating:
    85%
    from S$119.90
    Min. 2 days
  3. Torii protector
    GEOSAN JAPAN Torii protector
    * There are some errors depending on the product, so it is not suitable for those who are looking for a perfect fit.
    Material  Resin (with 3M tape)  Length (mm)  1000 
    Rating:
    83%
    from S$16.99
    Min. 2 days
  4. Torii protection protector
    Amon Industry Torii protection protector
    A special shape that fixes luggage on the surface by inclining the top surface of the protector molding that is attached to the loading platform (tilt part) of a light truck. Easy installation just by sticking with double-sided tape
    Included Accessories  Double-sided tape  Material  EPDM  Length (m)  About 1 
    Rating:
    90%
    from S$25.99
    Min. 2 days
  5. Corner guard, corner guard Ⅱ for light truck
    YUTAKA MAKE Corner guard, corner guard Ⅱ for light truck
    When loading and unloading from the loading platform of a light truck, it protects the upper part and also protects the load. Easy to install with double-sided tape. Moderate elasticity. Has excellent cold resistance, heat resistance, and weather resistance. It has shock reduction, scratch preven... Read More
    RoHS directive (corresponding to 10 substances)  Included Accessories  1 double-sided tape  Thickness (mm)  Height (mm)  45  Length (m)  6.5  Color  Black  Packaging  Boxed  Material  PVC elastomer 
    Rating:
    64%
    from S$73.99
    Min. 2 days
  6. Cargo Bed Panel Cover Set for Light Trucks
    Mita Cargo Bed Panel Cover Set for Light Trucks
    Protection of truck bed, tilting section, and tory section. Prevents damage to luggage. Protects the cargo bed panel, which is easily damaged when loading and unloading luggage. Deep scratches can cause rust, so we recommend installing a silver line with excellent weather resistance and durabilit... Read More
    Rating:
    81%
    from S$67.99
    Min. 2 days
  7. Aori protection protector
    Amon Industry Aori protection protector
    A shock absorbing structure is used inside the protector molding product that is attached to the loading platform (tilt part) of a light truck (manufacturer's original specifications). Easy installation just by sticking with double-sided tape
    Material  EPDM  Included Accessories  Double-sided tape 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  8. Light truck gate protector
    Daiken Kasei Kogyo Light truck gate protector
    This gate protector protects your important luggage from damage between the body and your important luggage when loading and unloading luggage and carrying long objects upright.
    Suitable Size (mm)  Thickness 26-32  Mass (kg)  1.9  Trusco Part No.  824-7947  Type  Split type 
    Rating:
    84%
    from S$56.99
    Min. 2 days
  9. Aori guard set
    DAIJI INDUSTRY (Meltec) Aori guard set
    An elastic tilt guard that does not damage the tilt. Has excellent cold resistance, heat resistance, and weather resistance. Anti-slip and shock reduction. Compatible with new light truck standards.
    Dimensions, Width W x Height H x Depth D (mm)  (TK-21)400×25×33、 (TK-20)1000×25×33  Material  PVC  Set Contents  TK-21 / 1, TK-20 / 6 
    Rating:
    85%
    from S$67.99
    Min. 2 days
  10. Aori Guard
    DAIJI INDUSTRY (Meltec) Aori Guard
    Using TK-20 (1000mm) and TK-21 (400mm) is economical and not too much. Elastic tilt guard that does not damage the tilt. It has excellent cold resistance, heat resistance, and weather resistance. Anti-slip and shock reduction. Compatible with new light truck standards.
    Height x Width (mm)  25×33  Thickness (mm)  About 2  Material  PVC 
    Rating:
    89%
    from S$7.89
    Min. 2 days
  11. Aori Guard 6m
    DAIJI INDUSTRY (Meltec) Aori Guard 6m
    A tilt guard for light trucks that protects against scratches on the tori. (Compatible with new standards) Just stick the attached double-sided tape and attach it. Has excellent cold resistance, heat resistance, and weather resistance. It also has a non-slip effect and reduces shock. Since it is ... Read More
    Mass (kg)  1.8  Material  PVC  Length (mm)  6000  Length (m)  Width (mm)  (Inner size) 25  Height x Width (mm)  (Outside dimensions) 25 x 34  Dimensions, Width W x Height H x Depth D (mm)  (Package) 300 x 335 x 40 
    Rating:
    75%
    from S$77.99
    Min. 2 days
  12. Hataraku Car Carrier Protection Protector
    Amon Industry Hataraku Car Carrier Protection Protector
    Protects your precious car and luggage from scratches and dents. It can be cut with scissors and can be attached according to usability.
    Thickness (mm)  About 21  Dimension (mm)  About 53 × 535 
    Rating:
    70%
    from S$25.99
    Min. 2 days
  13. For light truck gate protector
    Daiken Kasei Kogyo For light truck gate protector
    Trusco Part No.  116-5220  Mass (kg)  1.9  Material  PVC 
    Rating:
    80%
    from S$56.99
    Min. 2 days
  14. Protection Rubber (For Square Pipe)
    Shinwa Automotive Industry Protection Rubber (For Square Pipe)
    When opening and closing the tilt, you can prevent scratches by attaching it to the side bumper part.
    Material  Rubber  Suitable for  60 x 30 square pipe 
    from S$5.89
    Min. 4 days
  15. Protective rubber (for round pipe)
    Shinwa Automotive Industry Protective rubber (for round pipe)
    When opening and closing the tilt, you can prevent scratches by attaching it to the side bumper part.
    Material  Rubber 
    from S$5.89
    Min. 4 days
  16. Cab level protector
    Shinwa Automotive Industry Cab level protector
    It will be a product without a notch.
    Material  Stainless steel 
    from S$79.99
    Min. 4 days
  17. Neo stopper (parking lot cushioning material: made of resin)
    OHJI RUBBER & CHEMICALS Neo stopper (parking lot cushioning material: made of resin)
    A high-performance shock absorber (bumper guard / car stopper) made of resin that is lightweight and easy to handle. It is a D-shaped hollow shape that retains its shape firmly even when a compressive load is repeatedly applied due to its excellent shock absorption. It has excellent weather resis... Read More
    Mass (kg/m)  1.2  Bolt Hole Distance (mm)  150-450Px6-150  Upper hole diameter D (Φmm)  25  Dimension L (mm)  3000  Width W (mm)  50  Height H (mm)  50  Pilot Hole Diameter d (Φmm)  7-10×18  Thickness T (mm)  Color  Black  Shape  D type  Type  Hollow type  Recommended mounting bolt  M6  Main material  Thermoplastic elastomer 
    from S$219.90
    Min. 5 days
  18. Protective protector rubber
    MYST Protective protector rubber
    Safe to put in the garage Protection of body and door Protects truck tilts, around one-box cargo beds, carports, and factory pillars
    Main Unit Dimensions (mm)  53×535×21 
    from S$25.99
    Min. 4 days
  19. K-type neo-stopper (parking lot cushioning material: made of resin)
    OHJI RUBBER & CHEMICALS K-type neo-stopper (parking lot cushioning material: made of resin)
    A high-performance shock absorber (bumper guard / car stopper) made of resin that is lightweight and easy to handle. With excellent shock absorption, the K-shaped hollow shape that retains its shape firmly even when repeated compression loads are applied, the maximum compression reaction force is... Read More
    Height H (mm)  100  Bolt Hole Distance (mm)  100-450Px4-100  Width W (mm)  150  Dimension L (mm)  2000  Upper hole diameter D (Φmm)  40  Pilot Hole Diameter d (Φmm)  5-20×34  Height h (mm)  63  Mass (kg/m)  7.2  Color  Black  Type  Hollow type  Shape  K type  Recommended mounting bolt  M16  Main material  Thermoplastic elastomer 
    from S$439.90
    Min. 5 days
  20. Neo Stopper (D Type / Kamaboko Type)
    Shinwa Automotive Industry Neo Stopper (D Type / Kamaboko Type)
    It is a D-shaped hollow product that maintains a firm shape even when a compressive load is repeatedly applied. It weighs up to half the weight of conventional rubber bollards. It is a new structure that is easy to install and suitable for many purposes. We use a new recyclable material "the... Read More
    Shape  D type (kamaboko type)  Material  Resin (thermoplastic elastomer) 
    from S$159.90
    Min. 4 days
  21. Cab level protector
    Shinwa Automotive Industry Cab level protector
    It will be a product with a notch.
    Material  Stainless steel 
    from S$79.99
    Min. 4 days
  22. Car Stopper (D-shaped Hollow Type)
    OHJI RUBBER & CHEMICALS Car Stopper (D-shaped Hollow Type)
    D-type shock absorber made of synthetic rubber. It is a shock absorber (bumper guard / car stopper). It is a D-shaped hollow shape that retains its shape firmly even when a compressive load is repeatedly applied due to its excellent shock absorption. Adopting a unique structure with a flexible ho... Read More
    Height H (mm)  100  Width W (mm)  100  Bolt Hole Distance (mm)  150?450p x 6?150  Thickness T (mm)  18  Pilot Hole Diameter d (Φmm)  25  Dimension L (mm)  3000  Upper hole diameter D (Φmm)  38  Color  Black  Shape  D type  Type  Hollow type  Recommended mounting bolt  M16  Slotted hole (mm)  Plate hole: 20 × 40 + 7  Dimensions, Width x Thickness (mm)  Plate: 50 × 4.5  Material (plate)  Steel  Main material  Synthetic rubber 
    from S$439.90
    Min. 5 days
  23. Double-Sided Tape for Gate Protector
    Daiken Kasei Kogyo Double-Sided Tape for Gate Protector
    A strong double-sided tape compatible with soft vinyl chloride. Double-sided tape required when installing the gate protector.
    Length (m)  20 
    from S$12.99
    Min. 2 days
  24. Gate Protector
    Daiken Kasei Kogyo Gate Protector
    We support a wide range of trucks from light trucks to small and medium-sized trucks. The length and thickness of the tilt and tory vary depending on the model, so we have prepared them separately. You can choose the size you need, just the amount you need, as if you were ordering. It can be atta... Read More
    Included Accessories  PVC 
    Rating:
    70%
    from S$8.99
    Min. 2 days
  25. Panel cover set for light truck
    Modes Panel cover set for light truck
    With silver line (with side cap)
    Inner Diameter (Φmm)  30  Outer Diameter (Φmm)  33 
    Discontinued
  26. Panel cover set for cargo bed
    No Brand Panel cover set for cargo bed
    The conventional product was retrofitted with double-sided tape, but this product has the tape attached from the beginning, so all you have to do is remove the release paper.
    Discontinued
View : Grid List
Filter

26 Item(s)

Set Ascending Direction