All Category

Binding & Tying

View : Grid List
Filter

Items 1 - 40 of 72

Set Ascending Direction
  1. Sholing Bar
    MonotaRO Sholing Bar
    By fitting both ends of the bar into the rails, it is fixed to the inner wall of the refrigerator to prevent the luggage from slipping. For preventing load collapse during transportation. *Please do not use it for anything other than its intended purpose. *Please check the size inside the box bef... Read More
    Allowable Load (kg)  1000  Thickness (mm)  65.4  Height (mm)  82  Material  Steel, aluminum 
    Rating:
    91%
    from S$179.90
    Min. 2 days
  2. Rope tie-off for track rail
    MonotaRO Rope tie-off for track rail
    Rope tie-off that can be attached to the track rail with one touch. For preventing load collapse during truck transportation. * Please do not use for any other purpose.
    Working Load, Reference (kN)  10  Belt Length (mm)  120  Breaking strength (kN)  20  Belt Width (mm)  50 
    Rating:
    94%
    from S$9.89
    Min. 2 days
  3. Beam socket
    MonotaRO Beam socket
    It can be attached to the track rail with one touch. It is used for fixing luggage in the vehicle using square timber. For fixing luggage in the vehicle. * Do not use for any other purpose.
    Height (mm)  88  Width (mm)  110 
    Rating:
    85%
    from S$8.39
    Min. 2 days
  4. Rope tie off
    TESAC Rope tie off
    Auxiliary terminal that uses a combination of a rope and a lashing belt on a track rail.
    Belt Length (mm)  120  Breaking strength (kN)  15  Belt Width (mm)  50 
    Rating:
    97%
    from S$14.99
    Min. 2 days
  5. Extension lashing rail (L200-4 frames)
    Shinwa Automotive Industry Extension lashing rail (L200-4 frames)
    Material  Iron / Unichrome plating  Mass (kg)  0.5 
    Rating:
    92%
    from S$16.99
    Min. 2 days
  6. Single stud fitting (for airline rail)
    allsafe Single stud fitting (for airline rail)
    Terminal fittings for airline rails. Combining airline rails and belts to prevent load collapse during truck transportation. * Please do not handle it roughly. * Please lubricate regularly. * Please check.
    Trusco Part No.  479-5598  Material  Body: Steel, Ring: Aluminum alloy  Length (mm)  20.5  Maximum Working Load (t)  0.5  Mass (kg)  0.05  Applicable bracket  Airline rail 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  7. Lashing rail for trucks made of aluminum
    MonotaRO Lashing rail for trucks made of aluminum
    Truck rails are mounting rails used to secure and carry luggage in van-shaped trucks and containers. For preventing load collapse during transportation. Compatible metal fittings Can be used for E-clips. * Do not use for any other purpose. * Please check the metal fitting mounting size. * Mountin... Read More
    Wall Thickness (mm)  Number of Holes  60  Mass (kg)  2.85  Material  Aluminum  Overall Length (m)  About 3.05  Maximum Working Load (kg)  700 
    Rating:
    95%
    from S$86.99
    Min. 2 days
  8. Beam socket
    O.H. Industrial Beam socket
    It is used for loading and unloading in the vehicle using square timber.
    Width (mm)  42  Height (mm)  70 
    Rating:
    94%
    from S$10.99
    Min. 2 days
  9. Track bracket end bracket
    TOYO SAFETY Track bracket end bracket
    It can be attached to the track rail with one touch. Used in combination with ropes when carrying luggage using truck rails.
    RoHS directive (corresponding to 10 substances) 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  10. Double stud fitting (with ring / for airline rail)
    allsafe Double stud fitting (with ring / for airline rail)
    Terminal fittings for airline rails. You can use it by hooking a narrow hook type belt on the ring. Combined with airline rails to prevent load collapse during truck transportation. * Please do not handle it roughly. * Please lubricate regularly. * Please check.
    Specification  With ring  Applicable bracket  Airline rail  Length (mm)  62  Maximum Working Load (t)  0.77  Trusco Part No.  479-4729  Mass (kg)  0.2  Material  Body: Cast iron, Ring: Stainless steel 
    Rating:
    100%
    from S$31.99
    Min. 2 days
  11. Lashing rail  L3200 (steel)
    Shinwa Automotive Industry Lashing rail L3200 (steel)
    Dimensions, Length L x Width W (mm)  3200×131  Surface Treatment  Electrostatic painting  Material  Steel 
    Rating:
    20%
    from S$79.99
    Min. 2 days
  12. Plus rail  L3200
    Shinwa Automotive Industry Plus rail L3200
    Dimensions, Length L x Width W (mm)  3200×118  Surface Treatment  Electrostatic painting  Material  Steel  Type  With hole 
    from S$79.99
    Min. 2 days
  13. Mounting rail (for one-piece belt loader)
    JSH Mounting rail (for one-piece belt loader)
    Easy to tighten with one touch.
    Material  High tension mesh plate  Dimensions, Width W x Length L (cm)  13.2×30  Mounting Bolts  M6  Mounting Hole Diameter (Φmm)  7 pitch 50 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  14. Track rail tip bracket (table dress for 50mm pitch, left and right set)
    allsafe Track rail tip bracket (table dress for 50mm pitch, left and right set)
    By using four fulcrums, the load on the track rail can be distributed. By tightening the cargo firmly, the safety and reliability of cargo fixing have been improved. It is especially effective for aluminum track rails. By effectively utilizing the narrow interior and using it together with the T-... Read More
    Maximum Working Load (t)  0.77  Mass (kg)  1.12  Length (mm)  109  Width (mm)  42  Trusco Part No.  479-5741  Height (mm)  81  Specification  Compatible with 50mm pitch track rails  Material  Steel  Applicable bracket  T-One Piece, Track Rail (50mm pitch) 
    from S$139.90
    Min. 2 days
  15. Track rail
    SANSHIN METAL WORKING Track rail
    High-strength steel is used as the material, and it has excellent strength and durability. For preventing load collapse during transportation.
    Suitable for  E clip 
    from S$48.99
    Min. 2 days
  16. Trailer coupler
    ESCO Trailer coupler
    * 1. In any case, make sure the coupler is in contact with the ball (sold separately) and the ball is completely locked to the coupler. 2. Use a safety chain. Make enough room for rotation and pass it under the safety chain.
    Size  Housing size / 3inch (approx. 76mm) 
    from S$99.90
    Min. 2 days
  17. Cargo stay
    allsafe Cargo stay
    Maximum Working Load (t)  0.12  Width (mm)  55  Material  Aluminum 
    Rating:
    100%
    from S$369.90
    Min. 2 days
  18. Rope tie-off (track rail tip bracket)
    allsafe Rope tie-off (track rail tip bracket)
    It can be attached to the track rail with one touch. It can be used in various ways. For preventing load collapse during transportation. * Please do not handle it roughly. * Please lubricate regularly. * Please check.
    Maximum Working Load (t)  0.5  Length (mm)  100  Material  Belt: Polyester, Terminal bracket: Steel  Applicable bracket  Track rail 
    Rating:
    100%
    from S$23.99
    Min. 2 days
  19. Nikkei Lashing Beam
    Nikkeikin Act Nikkei Lashing Beam
    It is a fixing device for the load in the truck storage. It mainly uses aluminum material, which contributes to weight reduction of the body and has excellent operability, which helps to reduce the work load. Aluminum is used as the main material, which is lighter than iron or stainless steel, an... Read More
    Surface Treatment  Anodized finish  Sectional dimensions (mm)  Square pipe: H83 x W66  Material  Aluminum 
    from S$269.90
    Min. 4 days
  20. Beam socket (tip bracket for track rail)
    allsafe Beam socket (tip bracket for track rail)
    It can be attached to the track rail with one touch. When fixing luggage such as wood using truck rails. * Please do not handle it roughly. * Please lubricate regularly. * Please check.
    Trusco Part No.  479-5628  Width (mm)  43  Applicable bracket  Track rail  Length (mm)  106  Mass (kg)  0.39  Maximum Working Load (t)  0.15  Material  Body: Steel 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  21. Advanced parts set
    Ever Proud Advanced parts set
    Replacement parts for the show ring bar.
    RoHS directive (corresponding to 10 substances) 
    Rating:
    60%
    from S$56.99
    Min. 2 days
  22. Rope tie off
    O.H. Industrial Rope tie off
    It is a terminal auxiliary metal fitting when used in combination with a rope etc. when carrying luggage using a truck rail.
    Rating:
    80%
    from S$26.99
    Min. 5 days
  23. Trigger 3-piece set
    Ever Proud Trigger 3-piece set
    Replacement parts for the show ring bar.
    RoHS directive (corresponding to 10 substances) 
    from S$8.29
    Min. 2 days
  24. Rope tie off
    JSH Rope tie off
    J hook and shibori sewing for mounting rails !! It is a terminal auxiliary metal fitting that is used in combination with a belt loader other than the one with one-piece hook and a rope when carrying luggage using the mounting rail.
    from S$26.99
    Min. 2 days
  25. Assist ring (track rail tip bracket)
    allsafe Assist ring (track rail tip bracket)
    Assists in getting on and off the loading platform. It can be attached to the track rail with one touch. It is attached using truck rails to assist in getting on and off the truck bed. * Please do not handle it roughly. * Please lubricate regularly. * Please check.
    Applicable bracket  Track rail  Trusco Part No.  479-4435  Material  Belt: Polyester, Suspension ring: Resin  Maximum Working Load (t)  0.3  Mass (kg)  0.2  Belt Length (mm)  200 
    from S$88.99
    Min. 2 days
  26. Double beam socket (track rail tip bracket)
    allsafe Double beam socket (track rail tip bracket)
    It can be attached to the track rail with one touch. It is more durable than a beam socket. When fixing luggage such as wood using truck rails. * Please do not handle it roughly. * Please lubricate regularly. * Please check.
    Mass (kg)  0.5  Maximum Working Load (t)  0.75  Length (mm)  107  Trusco Part No.  479-5733  Width (mm)  50  Height (mm)  70  Specification  Compatible with 50mm pitch track rails  Material  Steel  Applicable bracket  T-One Piece 
    from S$55.99
    Min. 2 days
  27. Floor Rail L3200
    Shinwa Automotive Industry Floor Rail L3200
    Dimensions, Length L x Width W (mm)  3200×27  Material  Steel  Surface Treatment  ZAM steel plate 
    from S$77.99
    Min. 2 days
  28. Beamkeeper (track rail tip bracket)
    allsafe Beamkeeper (track rail tip bracket)
    An attachment that can store the beam on the left and right walls. Installed in the truck compartment in the width direction to fix luggage. * Please do not handle it roughly. * Please lubricate regularly. * Please check.
    Trusco Part No.  479-4613  Mass (kg)  0.3  Length (mm)  69  Height (mm)  81  Applicable bracket  Track rail  Width (mm)  29 
    from S$75.99
    Min. 2 days
  29. Quattro stud fitting (type that falls on both sides)
    allsafe Quattro stud fitting (type that falls on both sides)
    Terminal fittings for airline rails. The load on the rail is greatly reduced. Achieves 1.6 to 1.7 times stronger strength than double studs. It can be easily attached and detached. Achieves a stable load regardless of the thread location. Combining airline rails and belts to prevent load collapse... Read More
    Mass (kg)  0.35  Maximum Working Load (t)  1.53  Trusco Part No.  479-4834  Length (mm)  94  Applicable bracket  Airline rail  Material  Steel  Specification  Type that falls to both 
    Rating:
    100%
    from S$139.90
    Min. 2 days
  30. Floor lashing rail
    Shinwa Automotive Industry Floor lashing rail
    It can be attached to the floor of small cars, medium-sized cars, and large cars, and luggage can be fixed with one-piece metal fittings.
    Length L  2438  Thickness  Material  Stainless steel SUS304 # 400 polished 
    from S$169.90
    Min. 4 days
  31. Quick release adapter (for aircraft)
    allsafe Quick release adapter (for aircraft)
    One-touch attachment / detachment using aviation technology is possible. It can be fixed according to various uses. For various fixings using airline rails. Multipurpose adapter for airline rails. * Please do not handle it roughly. * Please lubricate regularly. * Please check.
    Material  Steel, resin  Applicable bracket  Airline rail  Maximum Working Load (t)  0.66  Width (mm)  35 
    from S$319.90
    Min. 32 days
  32. Light slider FT type
    Nikkeikin Act Light slider FT type
    Continuous loading work is possible by adopting a flat design without protrusions and a one-way stopper. I don't mind the contact with the ceiling when loading and unloading luggage. Liftman waiting time is greatly reduced. About half the mass of similar iron products. Excellent rust preventi... Read More
    Allowable Load (kg)  1000  Dimension (mm)  Ascent: 14.4 
    from S$4,599.00
    Min. 4 days
  33. Fitting with ring
    HIDAX Fitting with ring
    Fitting with ring for L track rails. Uses an oval ring to prevent twisting.
    Mass (g)  170  Allowable Load (kg)  2000 
    from S$19.99
    Min. 2 days
  34. Corner protector (parts for belt loader)
    allsafe Corner protector (parts for belt loader)
    It is a corner protector made of aluminum. For corners when using a lashing belt. * Please do not handle it roughly. * Please lubricate regularly. * Please check.
    Mass (kg)  0.2  Width (mm)  100  Trusco Part No.  479-4605  Suitable Belt Width (mm)  50  Height (mm)  80  Type  Pipe fiber  Material  Steel 
    Rating:
    60%
    from S$119.90
    Min. 32 days
  35. Separate hook
    TOYO SAFETY Separate hook
    RoHS directive (corresponding to 10 substances)  Suitable for  Tip eye shape 
    from S$3.89
    Min. 4 days
  36. Floor lashing rail
    Shinwa Automotive Industry Floor lashing rail
    It can be attached to the floor of small cars, medium-sized cars, and large cars, and luggage can be fixed with one-piece metal fittings. In addition, dust can be discharged from the notch holes on the side.
    Length L  2438  Thickness  Material  Stainless steel SUS304 # 400 polished 
    from S$199.90
    Min. 4 days
  37. Buckle seat
    TOYO SAFETY Buckle seat
    from S$4.59
    Min. 4 days
  38. Three stud fitting (for aircraft)
    allsafe Three stud fitting (for aircraft)
    Fitting for aircraft seats. Fittings for aircraft seats. * Please do not handle it roughly. * Please lubricate regularly. * Please check.
    Mass (kg)  0.156  Width (mm)  23  Height (mm)  36.5  Trusco Part No.  490-2483  Maximum Working Load (t)  Length (mm)  67  Applicable bracket  Airline rail  Material  Steel 
    from S$489.90
    Min. 2 days
  39. Lashing rail + L3200 (aluminum)
    Shinwa Automotive Industry Lashing rail + L3200 (aluminum)
    Dimensions, Length L x Width W (mm)  3200×131.4  Material  Aluminum  Type  With hole 
    Rating:
    100%
    from S$169.90
    Min. 4 days
  40. Light slider + standard type / high lift
    Nikkeikin Act Light slider + standard type / high lift
    The weight has been significantly reduced by using full aluminum for the main body frame. Excellent rust prevention (stainless steel bearing roller standard equipment). Supports heavy loads (allowable load capacity 1.5t). Users can easily replace parts (consumable parts such as rollers). Hexagon ... Read More
    Dimension (mm)  (Amount of increase) 14.3  Allowable Load (kg)  1500 
    from S$4,399.00
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 72

Set Ascending Direction