All Category

Tension Poles for Cargo

View : Grid List
Filter

3 Item(s)

Set Ascending Direction
  1. Cargo Bar for Truck
    Ever Proud Cargo Bar for Truck
    A stretchable tension rod that holds down the load. One-touch stopper type. * Please check the size inside the box car.
    Diameter (Φmm)  38/31  Material  Aluminum alloy  Dimension (mm)  Mounting surface / 65 × 104 
    Rating:
    73%
    from S$219.90
    Min. 5 days
  2. Cargo bar
    YUTAKA MAKE Cargo bar
    Turn the pipe to stretch the left and right walls to easily secure the bar. No tools required !! Easy to install and remove like a tension rod. It expands and contracts by rotating the bar by hand. Suitable for intervals of 125 cm to 185 cm. Only one-tier stacking is supported. For holding luggag... Read More
    Length (m)  1.25~1.85  Width (mm)  100  Height (mm)  50  Dimensions (cm)  125~185  Mass (g)  1550  Trusco Part No.  397-7706  Mounting Base Dimensions (mm)  60×80  Packaging  Bag  Material  Iron, rubber  Thickness (Diameter in Φmm)  Outer pipe: 28.6, inner pipe: 25.6 
    Rating:
    94%
    Discontinued
  3. Cargo bar
    DAIJI INDUSTRY (Meltec) Cargo bar
    The main body pipe has a galvanized finish that does not easily rust. Easy to install. No screws or nails required. You can slide the two pipes and make fine adjustments with the screw type adjuster. 9 lock holes in 7.5 cm increments. The joint surface (rubber head) is a rubber specification that... Read More
    Dimensions when Folded (mm)  About 1000  Pipe Diameter (Φmm)  28/25 thickness 1.4mm  Dimensions, Width W x Height H x Depth D (mm)  (Rubber head) 90 x 14 x 65  Mass (kg)  About 1.8 
    Rating:
    100%
    Discontinued
View : Grid List
Filter

3 Item(s)

Set Ascending Direction