All Category

Shoring Bars / Beam Sockets

View : Grid List
Filter

11 Item(s)

Set Ascending Direction
  1. Sholing Bar
    MonotaRO Sholing Bar
    By fitting both ends of the bar into the rails, it is fixed to the inner wall of the refrigerator to prevent the luggage from slipping. For preventing load collapse during transportation. *Please do not use it for anything other than its intended purpose. *Please check the size inside the box bef... Read More
    Allowable Load (kg)  1000  Thickness (mm)  65.4  Height (mm)  82  Material  Steel, aluminum 
    Rating:
    91%
    from S$179.90
    Min. 2 days
  2. Beam socket
    MonotaRO Beam socket
    It can be attached to the track rail with one touch. It is used for fixing luggage in the vehicle using square timber. For fixing luggage in the vehicle. * Do not use for any other purpose.
    Height (mm)  88  Width (mm)  110 
    Rating:
    85%
    from S$8.19
    Min. 2 days
  3. Beam socket
    O.H. Industrial Beam socket
    It is used for loading and unloading in the vehicle using square timber.
    Width (mm)  42  Height (mm)  70 
    Rating:
    94%
    from S$10.99
    Min. 2 days
  4. Trailer coupler
    ESCO Trailer coupler
    * 1. In any case, make sure the coupler is in contact with the ball (sold separately) and the ball is completely locked to the coupler. 2. Use a safety chain. Make enough room for rotation and pass it under the safety chain.
    Size  Housing size / 3inch (approx. 76mm) 
    from S$99.90
    Min. 2 days
  5. Nikkei Lashing Beam
    Nikkeikin Act Nikkei Lashing Beam
    It is a fixing device for the load in the truck storage. It mainly uses aluminum material, which contributes to weight reduction of the body and has excellent operability, which helps to reduce the work load. Aluminum is used as the main material, which is lighter than iron or stainless steel, an... Read More
    Surface Treatment  Anodized finish  Sectional dimensions (mm)  Square pipe: H83 x W66  Material  Aluminum 
    from S$269.90
    Min. 4 days
  6. Beam socket (tip bracket for track rail)
    allsafe Beam socket (tip bracket for track rail)
    It can be attached to the track rail with one touch. When fixing luggage such as wood using truck rails. * Please do not handle it roughly. * Please lubricate regularly. * Please check.
    Trusco Part No.  479-5628  Width (mm)  43  Applicable bracket  Track rail  Length (mm)  106  Mass (kg)  0.39  Maximum Working Load (t)  0.15  Material  Body: Steel 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  7. Advanced parts set
    Ever Proud Advanced parts set
    Replacement parts for the show ring bar.
    RoHS directive (corresponding to 10 substances) 
    Rating:
    60%
    from S$56.99
    Min. 2 days
  8. Trigger 3-piece set
    Ever Proud Trigger 3-piece set
    Replacement parts for the show ring bar.
    RoHS directive (corresponding to 10 substances) 
    from S$8.29
    Min. 2 days
  9. Show ring bar
    J&J Show ring bar
    Comes with a slide handle that is easy to carry. * This item cannot be delivered to private homes and can only be ordered by business customers.
    Width (mm)  66  Height (mm)  82 
    from S$189.90
    Min. 5 days
  10. Shoring Bar
    Ever Proud Shoring Bar
    With a special foldable handle that is easy to carry *We do not deliver to private homes (single-family homes and collective housing). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. *Please check the size inside the box.
    Thickness (mm)  66  Height (mm)  82  Allowable Load (kg)  900 (horizontal / vertical)  Material  Body / Aluminum, Claw / Steel 
    Rating:
    92%
    from S$269.90
    Min. 5 days
  11. Beam socket
    Ever Proud Beam socket
    It can be used for loading and unloading in the vehicle by using steel, aluminum, and square lumber of about 40 x 100 mm.
    Width (mm)  42  Height (mm)  70 
    Rating:
    80%
    Discontinued
View : Grid List
Filter

11 Item(s)

Set Ascending Direction