All Category

Ladders & Loading Ramps for Truck

View : Grid List
Filter

15 Item(s)

Set Ascending Direction
  1. Aluminum bridge
    MonotaRO Aluminum bridge
    Made of aluminum and lightweight. In addition, it has a handle so it can be easily carried. The surface is convexly processed to prevent slipping. Since it has a hook for fixing to the loading platform, it can be safely loaded and unloaded. For loading work on light trucks, etc. *Do not use for a... Read More
    Overall Length (mm)  1800  Allowable Load (kg)  500 (250 per sheet)  Overall Height (mm)  60  Material  Aluminum 
    Rating:
    89%
    from S$269.90
    Min. 2 days
  2. Stainless ring step
    TAKIGEN MFG Stainless ring step
    Ideal for places where there is no mounting space such as a ladder. Fire engine, special vehicle, railroad vehicle
    Material  Stainless steel casting (SUS304)  Surface finish  Electrolytic polishing 
    Rating:
    95%
    from S$58.99
    Min. 2 days
  3. Simple bridge
    Asano Wood Plant Simple bridge
    Easy to assemble! Comes with 5 wood screws. Compatible with light trucks. Since the bridges currently on the market are mainly made of aluminum and are expensive, it seems that wooden boards are often used instead of bridges. In that case, there is a risk that the wooden board will come off the t... Read More
    RoHS directive (corresponding to 10 substances)  Mass (kg)  1.1  Material  Steel 
    Rating:
    90%
    from S$89.99
    Min. 2 days
  4. Stainless steel step
    TAKIGEN MFG Stainless steel step
    A flat type with few protrusions from the mounting surface. Since it is pressed by a spring when the step is stowed, it does not reverse due to vibration. Steps for specially equipped vehicles, flat bodies, ships, etc.
    Surface finish  Gloss barrel polishing 
    from S$79.99
    Min. 2 days
  5. Embedded footrest for tilt
    Shinwa Automotive Industry Embedded footrest for tilt
    Material  Stainless steel (SUS304)  Dimensions, Width W x Depth D x Height H (mm)  180×24×126 
    Rating:
    100%
    from S$95.99
    Min. 2 days
  6. Light tiger step Rakunori KTS
    MITSURU Light tiger step Rakunori KTS
    As it is foldable, it does not get in the way even when it is attached. You can carry a dynamic jet placed on the loading platform while sitting on the step. Can also be attached to the side tilt.
    Allowable Load (kg)  100  Mass (kg)  2.3  Height adjustment range (mm)  295~375 
    Rating:
    100%
    from S$289.90
    Min. 2 days
  7. Track step
    Hokuetsu Track step
    It can be attached to various trucks with a tilted part up to 50 mm wide. (Because the height of the main body is long, it cannot be used when the tilt of the light truck is cut.) The platform can be adjusted to the desired height. (Stepless range of 600 mm) When stored, the stepping stone can be... Read More
    Overall Width (mm)  420  Dimension, Overall Length (mm)  350 (200 when step ladder is stored)  Dimensions, Height x Width (mm)  Step size: 380 x 250  Mass (kg)  3.5  Overall Height (mm)  750  Material  Aluminum  Allowable Load (kg)  100 
    from S$259.90
    Min. 2 days
  8. Ring step
    TAKIGEN MFG Ring step
    Ideal for places where there is no mounting space such as a ladder. Fire engine, special vehicle, railroad vehicle
    Material  Brass casting (YBsC)  Surface finish  Chrome plating (MBCr) 
    from S$78.99
    Min. 2 days
  9. 85x111mm folding step (stainless steel)
    ESCO 85x111mm folding step (stainless steel)
    Esco Part No.  EA951SA-1 
    from S$139.90
    Min. 2 days
  10. Track lift step Track step
    WAKO Track lift step Track step
    Overall Length (m)  0.99~1.67  Maximum working mass (kg)  100  Trusco Part No.  114-7362  Number of Tiers  Mass (kg)  5.2  Installation Dimension, Height (mm)  990  Material  Body: Aluminum 
    from S$869.90
    Min. 3 days
  11. truck step
    K-MAX truck step
    Powerfully assists in lifting and lowering the truck bed Supports tilt thickness up to 50 mm Hook it in the gap of the truck tilt and make it a simple step for the truck. Assist with climbing.
    Width (mm)  500  Dimensions, Width W x Depth D x Height H (mm)  500×160×500  Mass (kg) 
    from S$289.90
    Min. 5 days
  12. Aluminum bridge for 300x1800mm [500Kg]
    ESCO Aluminum bridge for 300x1800mm [500Kg]
    EA905MG-11 / -13 has a handle. National Bridge Industry Association certified product
    Esco Part No.  EA905MG-1  Material  Aluminum alloy  Width (mm)  300  Overall Length (m)  1.82  Maximum Load (kg)  500  Mass (kg)  6.8 
    from S$799.90
    Min. 4 days
  13. Foldable  Aluminum frame Light truck step Easy glue
    SUN UP Foldable Aluminum frame Light truck step Easy glue
    It can be easily attached to the tilt of the loading platform! [PAT registration] No need to remove! Foldable so it can be stored neatly even when attached. You won't get jammed behind the tilt. The body is made of aluminum, so it is light and easy to install. Brackets are made of iron, so th... Read More
    Allowable Load (kg)  100  Length (mm)  195  Width (mm)  230  Material (Main Unit)  Aluminum  Material (bracket)  Steel 
    from S$319.90
    Min. 5 days
  14. Aluminum bridge for 300x2100mm [800Kg]
    ESCO Aluminum bridge for 300x2100mm [800Kg]
    Esco Part No.  EA905MG-12 
    Discontinued
  15. Folding light tiger step "Misho"
    MITSURU Folding light tiger step "Misho"
    As it is foldable, it does not get in the way even when it is attached. You can carry a dynamic jet placed on the loading platform while sitting on the step. Can also be attached to the side tilt.
    Mass (kg)  2.3  Allowable Load (kg)  100  Height adjustment range (mm)  295~375 
    Discontinued
View : Grid List
Filter

15 Item(s)

Set Ascending Direction