All Category

Outrigger Pads

Other Related Pages

View : Grid List
Filter

8 Item(s)

Set Ascending Direction
  1. Outrigger base  For 2-4T trucks  Virgin material combination
    MonotaRO Outrigger base For 2-4T trucks Virgin material combination
    Impact resistance has been improved compared to conventional products by blending virgin material. Convenient to carry with integrated handle. It can be used on medium-duty trucks of 2 to 4 tons. For road asphalt protection. * Do not use for any other purpose. * Use the product so that the pressu... Read More
    Suitable Vehicles  2 to 4 ton medium truck  Dimension (mm)  297×357×46  Mass (kg)  Color  Black 
    Rating:
    51%
    from S$53.99
    Min. 2 days
  2. Waste Plastic Outrigger Base
    Shinwa Automotive Industry Waste Plastic Outrigger Base
    Made of waste plastic. The handle is integrated and convenient to carry. Road asphalt protection. Can be used on 2-4 ton medium-duty trucks (Unic vehicles). * Cannot be used when a heavy load is applied, such as aerial work platforms. Be sure to use it on a flat, stable surface with no bumps and ... Read More
    Load capacity (t)  Color  Black  Material  Hypra (PE + PP)  Suitable Vehicles  Special vehicles 
    Rating:
    87%
    from S$67.99
    Min. 2 days
  3. Outrigger base
    Modes Outrigger base
    The handle is integrated and convenient to carry. Can be used up to 4 ton car class. Road asphalt protection * Be sure to use it on a flat, stable place with no bumps so that the pressure is evenly applied. Also, when using, please install and use it after placing a flat wood / iron plate on the... Read More
    Load capacity (t)  Dimension (mm)  410×350  Mass (kg)  Thickness (mm)  50  Material  Reinforced plastic  Suitable Vehicles  Special vehicles 
    Rating:
    62%
    from S$119.90
    Min. 2 days
  4. Outrigger base (4 ton car)
    TRUSCO Outrigger base (4 ton car)
    Trusco Part No.  116-0759  Width (mm)  330  Length (mm)  360  Mass (kg)  4.5  Thickness (mm)  50  Material  Recycled resin 
    Rating:
    100%
    from S$159.90
    Min. 2 days
  5. Out trigger
    CHECKERS Out trigger
    Does not absorb water. It is durable and long lasting. It is stable under load and does not damage the ground. It comes with a hand carry so it is convenient to carry. For crane work at construction sites. For work sites that use heavy aircraft-related equipment.
    Material  100% recycled polyurethane  2018 Trusco page  6 1347  Color  Black 
    from S$399.90
    Min. 2 days
  6. Lipragi Truck Outrigger Pad
    ESCO Lipragi Truck Outrigger Pad
    Dimension (mm)  300×360  Mass (kg)  Thickness (mm)  50  Specification  Effective surface size: 260 x 260 mm  Material  Plastic waste 
    from S$169.90
    Min. 5 days
  7. Outrigger Base (Rubber 4 Tons UNIC Cars)
    TRUSCO Outrigger Base (Rubber 4 Tons UNIC Cars)
    It can be used for outriggers of 4-ton Unic vehicles. Made of rubber material containing nylon fiber, it has excellent durability. As it is made of rubber, it does not easily scratch the asphalt. For protecting the ground plane. * Do not use on soft ground.
    Thickness (mm)  20  Trusco Part No.  207-3020  Mass (kg)  3.2  Width (mm)  350  Target  4-ton unic car  Length (mm)  400  Color  Black  Material / Finish  Rubber with nylon fiber 
    Rating:
    100%
    from S$159.90
    Min. 2 days
  8. For wooden outrigger base 4ton car
    Modes For wooden outrigger base 4ton car
    Durability and safety are improved compared to conventional Hypla products! * Because it is made of wood, it may crack slightly under natural conditions.
    Dimension (mm)  350×350  Load capacity (t)  Thickness (mm)  50 
    Discontinued
View : Grid List
Filter

8 Item(s)

Set Ascending Direction