All Category

Truck Alarms for Pedestrian

An alarm is a machine that emits sound to call attention to trucks, cranes, and dump trucks. The material is made of ABS resin or steel. Since it is used for large vehicles used at construction sites, construction sites, etc., it is characterized by many rain-resistant products and excellent durability. There are various items such as electronic alarm sounds, melodies, and voices that can be selected depending on the wiring method. Some types have a function to reduce the sound when the taillights are lit, so it is a good idea to choose an appropriate one depending on the site of use, such as night work.
View : Grid List
Filter

37 Item(s)

Set Ascending Direction
  1. Mini alarm
    YEC Mini alarm
    A refreshing electronic alarm.
    Sound Pressure Level (dB)  12V:70±6、24V:75±6  Frequency (Hz)  2300±500  Specification  Rain resistant  Pronunciation  Ceramic (intermittent)  Rated Voltage (V)  DC12~24  Mounting Hole  Φ6.5  Rated Current (A)  0.02 or less  Mass (g)  15 
    Rating:
    69%
    from S$36.99
    Min. 2 days
  2. Piezoelectric Back Alarm
    YEC Piezoelectric Back Alarm
    Lightweight and compact design with alarm tester circuit
    Rated Current (A)  0.05 or less  Frequency (Hz)  2800±300  Mass (g)  40  Sound Pressure Level (dB)  90±10  Pronunciation  Ceramic  Rated Voltage (V)  DC 12~24  Specification  Rain resistant 
    Rating:
    90%
    from S$25.99
    Min. 2 days
  3. Overwinding alarm (switch)
    YEC Overwinding alarm (switch)
    An alarm switch to prevent overwinding.
    Rated Current (A)  1 or less (input current)  Rated Voltage (V)  DC12~24  Specification  Rain  Mass (g)  105  Power Supply  battery 
    Rating:
    77%
    from S$31.99
    Min. 2 days
  4. Melody Back Buzzer Sound 12V / 24V
    JET INOUE Melody Back Buzzer Sound 12V / 24V
    Every time you back up, you will hear a fun voice and melody. 3 types of voice and 1 melody are inserted. Each can be selected depending on the wiring method. It also has a function to halve the volume when the small lights are on at night.
    Current (mA)  About 200  Mass (g)  About 370  Sound Pressure Level (dB)  About 95  Material  Body / ABS, Stay / Steel  Dimension (mm)  Φ91×85 
    Rating:
    74%
    from S$79.99
    Min. 2 days
  5. Super Back Alarm
    YEC Super Back Alarm
    Highly reliable product that is genuinely adopted by the best-selling forklift manufacturer of back alarms
    Sound Pressure Level (dB)  90±10  Specification  Rain resistant  Rated Current (A)  0.1 ± 0.05 or less 
    from S$75.99
    Min. 2 days
  6. Alarm
    YEC Alarm
    You can select the single note / mute / mute function by wiring.
    Frequency (Hz)  2400±300  Water Resistant  JIS S1  Rated Current (A)  0.05 or less  Pronunciation  Piezo type  Mass (g)  51.5  Mounting Dimensions (mm)  6or8  Rated Voltage (V)  DC12~48 
    Rating:
    40%
    from S$47.99
    Min. 2 days
  7. Over Lifting Alarm for Crane
    YEC Over Lifting Alarm for Crane
    Uses one 006p battery. Battery life continuous 200H.
    Rated Current (A)  0.03 or less  Pronunciation  Ceramic (intermittent)  Specification  Rain resistant  Rated Voltage (V)  DC9 (dry cell type) 
    Rating:
    96%
    from S$119.90
    Min. 2 days
  8. Side alarm
    YEC Side alarm
    Piezoelectric continuous sound alarm
    Rating:
    90%
    from S$39.99
    Min. 2 days
  9. Backup Alarm Piezoelectric Type
    YEC Backup Alarm Piezoelectric Type
    Frequency (Hz)  2300±100  Mass (g)  260  Pronunciation  Ceramic  Specification  Rain resistant  Mounting Hole (mm)  Φ8.5 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  10. Audio back alarm with mute function
    YEC Audio back alarm with mute function
    Sound Pressure Level (dB)  90 ± 5 (intermittent)  Rated Voltage (V)  DC 12~24  Specification  Rain resistant  Mass (g)  350  Audio content  Ping pong back  Rated Current (A)  0.1 or less 
    Rating:
    93%
    from S$169.90
    Min. 2 days
  11. Left turn alarm
    YEC Left turn alarm
    Sound pressure 2-stage automatic switching type
    Frequency (Hz)  2200±300  Mass (g)  160  Rated Current (A)  0.15 or less  Specification  Rain resistant  Pronunciation  Ceramic (intermittent: 3/3 times)  Rated Voltage (V)  DC12~24 
    Rating:
    87%
    from S$67.99
    Min. 2 days
  12. Continuous sound super alarm
    YEC Continuous sound super alarm
    Continuous sound super alarm
    Rating:
    80%
    from S$68.99
    Min. 2 days
  13. Super Back Alarm
    YEC Super Back Alarm
    The electronic sound distinguishes it from other alarms.
    Pronunciation  speaker  Rated Voltage (V)  DC12~24 
    from S$79.99
    Min. 2 days
  14. Voice Alarm for Left Turn / Back
    YEC Voice Alarm for Left Turn / Back
    Rated Voltage (V)  DC12~24  Pronunciation  speaker  Sound Pressure Level (dB)  Max: 90 ± 5, Decrease: 80 ± 5  Mass (g)  750  Specification  Rain resistant  Rated Current (A)  0.4 or less 
    from S$239.90
    Min. 2 days
  15. Audio alarm
    DENSO Audio alarm
    It is an alarm that notifies pedestrians around you of the movement of the vehicle by voice and signal sound when backing and turning left. Is on
    Applicable Temperature Range  -30~80℃  Usable voltage (V)  DC11~DC32  Rated Voltage (V)  DC12・24  Pronunciation  speaker  Dimension (mm)  Φ94×77.5 
    Rating:
    100%
    from S$239.90
    Min. 2 days
  16. High alarm
    YEC High alarm
    It is a 3-stage switching type for harsh usage conditions.
    Mass (g)  1680  Frequency (Hz)  700~1500 
    from S$389.90
    Min. 2 days
  17. Speech synthesis right / left turn / back alarm
    YEC Speech synthesis right / left turn / back alarm
    Pronunciation  speaker  Specification  Rain  Sound Pressure  90 ± 5dB max,
    80 ± 5dB 
    Rated Current (A)  0.4 or less  Mass (g)  700 
    Rating:
    90%
    from S$439.90
    Min. 2 days
  18. Dump alarm
    YEC Dump alarm
    Specification  No rain resistance  Rated Voltage (V)  DC24  Sound Pressure Level (dB)  70~80  Mass (g)  130  Rated Current (A)  0.05 or less  Frequency (Hz)  700~800  Pronunciation  Speaker (intermittent) 
    from S$63.99
    Min. 2 days
  19. Piezoelectric alarm
    YEC Piezoelectric alarm
    Frequency (Hz)  2600±200  Pronunciation  Ceramic  Rated Voltage (V)  DC12~24  Specification  Rain 
    from S$98.99
    Min. 5 days
  20. Melody Back Buzzer 4th Generation J-Melo Truck Alarm
    JET INOUE Melody Back Buzzer 4th Generation J-Melo Truck Alarm
    A back melody that plays the announcement at the time of retreat with light J-Melo music. Equipped with a function that automatically reduces the sound (semitone) by turning on the light, which is useful at night, in addition to the normal volume. Shared with 12V / 24V vehicles. JASRAC applied pr... Read More
    Rated Current (mA)  12V + approx. 400 / 24V + approx. 250  voltage rating (V)  DC10~36 
    from S$65.99
    Min. 5 days
  21. Sound pressure switchable super back alarm
    YEC Sound pressure switchable super back alarm
    Rated Current (A)  0.1 or less  Specification  Rain  Pronunciation  speaker 
    Discontinued
  22. Back buzzer melody JET3 with volume control
    JET INOUE Back buzzer melody JET3 with volume control
    When the small lamp is turned on, the sound becomes quieter. It is shared by 12V / 24V. Melody JET3 wiring diagram (There are 3 patterns)
    Rating:
    70%
    Discontinued
  23. Super back alarm with sound reduction function
    YEC Super back alarm with sound reduction function
    Frequency (Hz)  1100±200  Pronunciation  Speaker (with sound reduction function)  Mounting Hole  Φ7  Rated Voltage (V)  DC12~24  Mass (g)  170  Rated Current (A)  0.2 or less  Specification  Rain resistant  Sound Pressure Level (dB)  90 ± 5, sound reduction: 80 ± 5 
    Discontinued
  24. MV100 for voice alarm 24V car
    Kelly MV100 for voice alarm 24V car
    The sound quality and sound pressure are the best. The sound is reduced at night.
    Voltage (V)  DC24  Current (A)  0.3  Sound Pressure Level (dB)  95 
    Discontinued
  25. Electronic chimes
    YEC Electronic chimes
    The electronic sound distinguishes it from other alarms.
    Sound Pressure Level (dB)  85±6  Frequency (Hz)  850  Specification  Rain resistant  Mounting Hole  Φ8.5  Pronunciation  Speaker chime (intermittent)  Rated Current (A)  0.1 or less 
    Discontinued
  26. Alarm MV500
    Kelly Alarm MV500
    Lightweight and compact. Suitable for small cars to trucks. When the tail lamp lights up due to wiring, it is possible to wire without sounding.
    Rated Voltage (V)  DC 12~24  Specification  Rain resistant  Rated Current (A)  0.05  Sound Pressure Level (dB)  87 
    Rating:
    50%
    Discontinued
  27. Back buzzer
    MITSUBA SANKOWA Back buzzer
    Ensuring rear safety. Piezoelectric ceramics are used for the sounding body. It operates with a wide voltage from DC12V to 48V, greatly expanding its applications.
    Input Voltage (V)  12、24、36、48  Frequency (Hz)  3000  Sound Pressure Level (dB)  85  Pronunciation  Ceramic 
    Rating:
    100%
    Discontinued
  28. Piezoelectric back alarm
    YEC Piezoelectric back alarm
    The sounding body and intermittent circuit are completely non-contact and have a long life.
    Frequency (Hz)  2400±300  Mass (g)  70 
    Discontinued
  29. Overwind alarm (sounding body)
    YEC Overwind alarm (sounding body)
    Rated Current (A)  1 or less  Mass (g)  180  Frequency (Hz)  2800±300  Sound Pressure  90 (-2 to +10) dB (intermittent)  Pronunciation  Ceramic  Rated Voltage (V)  DC12~24  Specification  Rain  Power Supply  battery 
    Discontinued
  30. Piezoelectric silencer back alarm
    YEC Piezoelectric silencer back alarm
    The sounding body and intermittent circuit are completely non-contact and have a long life.
    Frequency (Hz)  2400±300  Sound Pressure Level (dB)  90±6  Specification  Rain resistant  Rated Voltage (V)  DC 12~24  Mass (g)  75  Rated Current (A)  0.03 to 0.01 or less 
    Rating:
    93%
    Discontinued
  31. Voice alarm 12V car MV300 For hybrid and electric vehicles
    Kelly Voice alarm 12V car MV300 For hybrid and electric vehicles
    Great for calling attention ahead.
    Current (A)  0.15  Sound Pressure Level (dB)  92  Audio content  I'm sorry. A car passes. 
    Discontinued
  32. Back alarm
    YEC Back alarm
    * This is the successor model to BA047-11 / BA047-14 / BA057-11 (silence type) / BA115-11 (silence type).
    Additional Functions  Sound reduction / mute  Pronunciation  Voltage type  Rated Current (A)  0.05 or less  Tone  (Expression) Pea, Pea  Rated Voltage (V)  12~48  Frequency (Hz)  2400±300 
    Discontinued
  33. bbs white sound alarm
    YEC bbs white sound alarm
    Frequency  White sound  Pronunciation  speaker  Specification  Rain  Rated Voltage (V)  DC12~24 
    Discontinued
  34. Speech synthesis alarm option speaker
    YEC Speech synthesis alarm option speaker
    Mass (g)  390  Specification  Rain resistance (possible)  Pronunciation  speaker  Cable Length (m)  5 (for BA111-11 / BA111-11A)  Rated Voltage (V)  DC12~24  Voice input  15W(8Ω) 
    Discontinued
  35. Piezoelectric alarm
    YEC Piezoelectric alarm
    Rated Current (A)  0.2 or less  Sound Pressure  107±4dB  Frequency (Hz)  2500±200  Mass (g)  600  Pronunciation  Ceramic  Rated Voltage (V)  DC12~36  Specification  Rain 
    Discontinued
  36. Piezoelectric continuous sound alarm
    YEC Piezoelectric continuous sound alarm
    Rated Current (A)  0.2 or less  Sound Pressure  105 ± 4dB (continuous)  Frequency (Hz)  2200±200  Pronunciation  Ceramic  Specification  Rain 
    Discontinued
  37. Speech synthesis back alarm
    YEC Speech synthesis back alarm
    Pronunciation  speaker  Sound Pressure  90 ± 5dB max,
    80 ± 5dB 
    Specification  Rain  Rated Voltage (V)  DC48  Rated Current (A)  0.4 or less  Mass (g)  700 
    Discontinued
View : Grid List
Filter

37 Item(s)

Set Ascending Direction