All Category

Tables & Armrests for Trucks

View : Grid List
Filter

36 Item(s)

Set Ascending Direction
  1. Center Table UD for Large Size
    JET INOUE Center Table UD for Large Size
    Center table is now available in the interior parts series !! Interior parts * Depending on the grade, it may not be possible to install. * Please note that due to the production process, the joints of the surface pattern film may be conspicuous. * Although it is manufactured under strict control... Read More
    Material  Fiber composite board 
    from S$369.90
    Min. 5 days
  2. Gradient Color Steering Wheel Spinner Knob
    JET INOUE Gradient Color Steering Wheel Spinner Knob
    Gradation steering wheel Spinner Produces a unique interior of the car Interior parts * Please install it in a position that does not interfere with the blinker operation or airbag operation.
    Suitable for  26-32mmΦ handle grip  Color  Blue / purple gradation  Included Accessories  Hexagonal wrench x 1 2 rubber packings 
    Rating:
    60%
    from S$47.99
    Min. 2 days
  3. General-purpose console box with armrests
    JET INOUE General-purpose console box with armrests
    A general-purpose console BOX with an armrest. Interior parts * This product is manufactured under strict control, but due to the manufacturing process and the nature of the material, the product may have some color unevenness, small scratches, distortion, etc.
    Size (mm)  460×300×200  Material  Fiber composite board 
    Rating:
    65%
    from S$399.90
    Min. 5 days
  4. Seat cushion  VIOLA
    JET INOUE Seat cushion VIOLA
    VIOLA seat cushion renewal !! The structure has a wide open back, making it more versatile and increasing the number of seats that can be attached. With a waist pad that supports long-term driving. High-quality comfort and leather-like cover enhance the sense of quality! Easy to install, excellen... Read More
    Rating:
    95%
    from S$109.90
    Min. 2 days
  5. Bougain Sheet 380X760
    JET INOUE Bougain Sheet 380X760
    Dimension (mm)  380×760  Material  Aluminum  Design  Bougainvillea pattern  Color  Silver 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  6. Center table for 2t elf
    JET INOUE Center table for 2t elf
    Can be attached to NEW Elf / PM Elf / 07'Elf (low cab / high cab) !! Color the interior of the car with a comfortable space and dress up !! Standard / wide car AT / MT can be installed. NEW Elf Year: H5.7-H16.5 PM Elf Year: H16.6-H18.12 NEW Elf Year: H19.1-ON * It may not be possible to insta... Read More
    Material  Fiber composite board 
    Rating:
    93%
    from S$289.90
    Min. 2 days
  7. Drink table everywhere
    JET INOUE Drink table everywhere
    You can add a drink table wherever you like. Please use it as an accent in your own car! We recommend adding it to the center table. Interior parts * Fix with velcro (attached: velcro) * Drilling is required when screwing directly to the center table etc. (attached: pattern for drilling) * It may... Read More
    Material  Fiber composite board 
    from S$58.99
    Min. 2 days
  8. Center table generation canter Kuroki eyes
    JET INOUE Center table generation canter Kuroki eyes
    Material  Fiber composite board  Manufacturer  Fuso  Color  Kuroki  Type  Standard 
    from S$259.90
    Min. 5 days
  9. Center Table Five Star Giga Half
    JET INOUE Center Table Five Star Giga Half
    Material  Fiber composite board  Color  piano-black 
    from S$259.90
    Min. 2 days
  10. Drink table  for giga
    JET INOUE Drink table for giga
    Material  Fiber composite board 
    from S$79.99
    Min. 5 days
  11. Center Table for ISUZU
    JET INOUE Center Table for ISUZU
    Produces a comfortable indoor space Interior parts * Depending on the grade, it may not be possible to install. * Please note that due to the production process, the joints of the surface pattern film may be conspicuous. * Although it is manufactured under strict control, please note that the pro... Read More
    Type  Material  Fiber composite board 
    Rating:
    100%
    from S$389.90
    Min. 5 days
  12. Outlet relocation stay Five Star Giga For center table
    JET INOUE Outlet relocation stay Five Star Giga For center table
    Dimension (mm)  100(W)×35(H)×70(D)mm  Dimensions, Width W x Height H x Depth D (mm)  100×35×70  Suitable for  595519  Material  Stainless steel 
    from S$38.99
    Min. 5 days
  13. Center Table for FUSO
    JET INOUE Center Table for FUSO
    Produces a comfortable indoor space Interior parts * Depending on the grade, it may not be possible to install. * Please note that due to the production process, the joints of the surface pattern film may be conspicuous. * Although it is manufactured under strict control, please note that the pro... Read More
    Material  Fiber composite board  Manufacturer  Fuso 
    Rating:
    80%
    from S$269.90
    Min. 2 days
  14. Center table  For giga  Bracket
    JET INOUE Center table For giga Bracket
    Isuzu Large Giga table combined use for vehicles without baggage space. Interior parts * Please note that the target vehicle for this product has been decided.
    Suitable Vehicles  Car without table-use package space  Material  Fiber composite board 
    from S$58.99
    Min. 5 days
  15. Steering Table for Truck 2 Piano Black
    JET INOUE Steering Table for Truck 2 Piano Black
    Front side (with dent), back side (flat surface) You can use it according to your preference. On the surface, there is a groove where you can put a drink and a groove to prevent it from rolling even if you put small items, and a groove where you can insert a tablet or smartphone and place it vert... Read More
    Mass (kg)  2.13  Dimensions, Height x Width x Thickness (mm)  405×585×20  Allowable Load (kg)  Up to 3  Color  piano-black 
    Rating:
    80%
    from S$86.99
    Min. 2 days
  16. Center table  Five Star Giga  With outlet & USB port  Full size
    JET INOUE Center table Five Star Giga With outlet & USB port Full size
    The center table (full size) for Five Star Giga is newly released with an outlet function! The size and ease of use of the BOX function remain the same. A very popular all-purpose table !! * Depending on the grade, it may not be possible to install. * Cannot be installed on vehicles without a sle... Read More
    USB port number  Number of Outlets  Output Current (A)  Output Voltage (V)  DC24  Input Voltage (V)  DC24  Color  Kuroki  Material  Wood fiber board 
    from S$539.90
    Min. 5 days
  17. Center table  17S Great  MT department
    JET INOUE Center table 17S Great MT department
    17 MT car parts are now available as optional parts for the Super Great center table. * This product is used in combination with the [595508/595509/595510] '17 Super Great Center Table. * Cannot be installed on automatic cars. * Cannot be installed on vehicles without a sleeper. * Please note... Read More
    Material  Wood fiber board 
    from S$38.99
    Min. 5 days
  18. Center table Five Star Giga with outlet & USB port full size
    JET INOUE Center table Five Star Giga with outlet & USB port full size
    The center table (full size) for Five Star Giga is newly released with an outlet function! The size and ease of use of the BOX function remain the same. A very popular all-purpose table !! Interior parts *Some grades cannot be installed. *It cannot be installed on vehicles without sleepers and ve... Read More
    USB port number  Number of Outlets  RoHS directive (corresponding to 10 substances)  Correspondence  Output Voltage (V)  DC24  Input Voltage (V)  DC24  Material  Wood fiber board 
    from S$589.90
    Min. 5 days
  19. Center Table Five Star Giga Flat Table
    JET INOUE Center Table Five Star Giga Flat Table
    Center table by vehicle type. For Five Star Giga. The center console is flattened to give the interior of the car a feeling of use and cleanliness like a drawing room. Recommended for those who want a simple finish. Interior parts * Cannot be installed on vehicles after minor changes after 2nd ye... Read More
    Material  Fiber composite board  Color  piano-black 
    from S$159.90
    Min. 5 days
  20. Center Box for '17 Profia
    JET INOUE Center Box for '17 Profia
    A vivid center box that can be installed on vehicles that do not have a genuine optional center box for 17 Profia. The large-capacity storage box, drink holder, and tissue box functions combine luxury with the convenience of organization. It is also possible to add to vehicles using a flat center... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Wood fiber board 
    from S$479.90
    Min. 5 days
  21. Crank Handle
    Shinwa Automotive Industry Crank Handle
    Used when installing / removing a spare tire
    Color  Black (with paint)  Material  Iron  Shape  Round bar (16Φ) 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  22. Center table  07 forward
    JET INOUE Center table 07 forward
    A table kit with a drink holder and cigar holder. It can be aligned with the same color as the console box. * Depending on the grade, it may not be possible to install. * Cannot be installed on a car with a capacity of 3 people. * Cannot be installed on vehicles without a sleeper.
    Material  Wood fiber board 
    from S$339.90
    Min. 5 days
  23. Plating assist grip
    JET INOUE Plating assist grip
    Dress up the grip! Luxurious plating specifications * Please check the mounting location and grip shape before purchasing.
    from S$87.99
    Min. 5 days
  24. Center Table for HINO
    JET INOUE Center Table for HINO
    Material  Fiber composite board  Manufacturer  Hino 
    Rating:
    70%
    from S$219.90
    Min. 5 days
  25. Armrest
    Itoh Seisakusho Armrest
    from S$53.99
    Min. 10 days
  26. Folding steering table for trucks
    JET INOUE Folding steering table for trucks
    A convenient table that can be spread out for a large size and folded for compact use. There is a place where you can put a drink, a groove that prevents small items from rolling, and a groove that allows you to insert a tablet or smartphone and place it vertically. Can be used on both vehicles w... Read More
    Mass (kg)  About 1.1  Allowable Load (kg)  About 3  Color  Dark gray  Material  HDPE (high density polyethylene) 
    from S$47.99
    Min. 2 days
  27. Steering one-touch table for trucks
    JET INOUE Steering one-touch table for trucks
    Introducing a convenient one-touch steering table that can be used by setting it on the truck handle! Front side (dented surface) / back surface (mirror surface processed surface) You can use it according to your preference. It can be used on both vehicles with and without the steering wheel cove... Read More
    Allowable Load (kg)  Dimensions, Height x Width x Thickness (mm)  About 410 x about 590 x about 23  Color  piano-black 
    Rating:
    60%
    Discontinued
  28. Universal holder Ⅳ
    JET INOUE Universal holder Ⅳ
    It can be firmly fixed by adopting a vacuum suction cup. Mobile phones, smartphones, etc. with a width of 40 to 115 mm can be fixed. Other accessories
    Applicable Width (mm)  40~115115 
    Discontinued
  29. Center table full size for Isuzu large five star giga
    JET INOUE Center table full size for Isuzu large five star giga
    Isuzu Large Five Star Giga Center Table Full Size is now available. Color the interior of the car with a comfortable space and dress up !! [Characteristics of center table full size] To install, remove the genuine console BOX. (* At that time, the genuine outlet will be lost.) The product is desi... Read More
    Color  piano-black 
    Discontinued
  30. Handle security lock HL-02
    JET INOUE Handle security lock HL-02
    It can be used from light vehicles to heavy trucks. Great for preventing theft of your car. Easy security lock just attached to the handle. You can also expect a visual deterrent effect. Since the corresponding handle grip diameter is 55 mm, it can be installed on vehicles equipped with a handle ... Read More
    Material  (Bar) Steel, (Bar Cover) PVC  Mass (g)  About 700  Main Unit Dimensions (mm)  Minimum about 460, maximum about 750  Included Accessories  Key (3) 
    Rating:
    65%
    Discontinued
  31. Center table 07 Elf For high cab / low cab
    JET INOUE Center table 07 Elf For high cab / low cab
    * During the installation work, be sure to park the car on a flat surface by pulling the parking brake lever. * Be sure to stop the engine and remove the engine key during work. * Make sure that the number of product components is as per the instruction manual before starting work. * Once the dou... Read More
    Discontinued
  32. Starlight back shot mirror
    JET INOUE Starlight back shot mirror
    Equipped with LED position lamp on the back shot mirror! Added playfulness without impairing the mirror function. Uses an anti-glare flat lens to reduce glare. We will follow blind spots that cannot be captured with genuine mirrors alone. The metal parts use stainless steel parts that are resista... Read More
    Dimensions, Width W x Height H x Depth D (mm)  216×154×60  Rating  DC24V, about 12mA (about 0.28W)  Range of Suitable Stay, Outer Diameter (Φmm)  Mirror stay (19-27) 
    Rating:
    100%
    Discontinued
  33. Tablet PC holder white
    JET INOUE Tablet PC holder white
    It can be firmly fixed by adopting a vacuum suction cup. Tablets and monitors with a width of 110 to 200 mm can be fixed. * Please use within 500g.
    Applicable Width (mm)  110~200 
    Discontinued
  34. Truck hanger mini
    DAIJI INDUSTRY (Meltec) Truck hanger mini
    Material  Aluminum / PP / ABS 
    Discontinued
  35. Universal holder III
    JET INOUE Universal holder III
    It can be firmly fixed by adopting a vacuum suction cup. Mobile phones, smartphones, etc. with a width of 50 to 110 mm can be fixed.
    Applicable Width (mm)  50~110 
    Rating:
    60%
    Discontinued
  36. TRUX(52111) 520g
    JET INOUE TRUX(52111) 520g
    Simply rubbing TRUX lightly on the loading platform of a truck or wagon will make the loading platform slippery and make it easier to move your luggage to the back. It also improves the sliding of the threshold and the sliding of the shutter. Sliding wax for truck bed
    Applicable Materials  Truck or wagon car carrier 
    Discontinued
View : Grid List
Filter

36 Item(s)

Set Ascending Direction