All Category

Seasonal Goods for Truck

View : Grid List
Filter

27 Item(s)

Set Ascending Direction
  1. Acrylic Sun Visor for 2t to Passenger Cars
    JET INOUE Acrylic Sun Visor for 2t to Passenger Cars
    Soften the sun and drive comfortably. Easy installation by simply sandwiching it with a genuine sun visor. Interior parts * Please note that this product may not be installed depending on the shape of the genuine sun visor, etc. * Do not use at night or in a tunnel as the visibility will be extre... Read More
    Thickness (mm)  Size (mm)  450×150  Dimensions (Width W x Height H) (mm)  450×150  Material  Acrylic 
    Rating:
    93%
    from S$28.99
    Min. 2 days
  2. 8 inch retro fan
    JET INOUE 8 inch retro fan
    Introducing a retro type of 8-inch fan !! For an accent in the car with atmosphere !! Interior parts * The swing function is not included. * Only for 24V. Please be careful. * Avoid continuous operation for more than 2 hours. Also, if the switch part becomes hot, let it rest.
    Mass (kg)  1.1  Rated Voltage (V)  24  Cable Length (m)  Dimension (mm)  305×225×145  Fuse  3A (in cigarette lighter plug)  Color  Silver  Current Consumption (A)  Strong: 0.7 / Weak: 0.6 
    Rating:
    20%
    from S$58.99
    Min. 2 days
  3. Sunshade for truck (Sunshade)
    JET INOUE Sunshade for truck (Sunshade)
    A standard product that softens sunlight and temperature and easily protects your private life! It has the effect of suppressing the temperature rise inside the car. [Deodorant & Insulation + UV Cut] Decomposes odors with photocatalytic effect! Insulation material suppresses temperature insid... Read More
    Included Accessories  2 suction cups for mounting 
    Rating:
    63%
    from S$15.99
    Min. 2 days
  4. Acrylic Sun Visor for 4t to Large Vehicles
    JET INOUE Acrylic Sun Visor for 4t to Large Vehicles
    Soften the sun and drive comfortably !! Easy installation by simply clipping it into a genuine sun visor. Made of acrylic, light and has good visibility !! Interior parts * Please note that this product may not be installed depending on the shape of the genuine sun visor, etc. * Do not use at nig... Read More
    Thickness (mm)  Dimensions (Width W x Height H) (mm)  590×190  Size (mm)  590×190  Material  Acrylic 
    Rating:
    81%
    from S$31.99
    Min. 2 days
  5. ECO net (insect repellent net)
    JET INOUE ECO net (insect repellent net)
    Easy installation just by inserting it into the glass groove !! It prevents the invasion of mosquitoes and flies and has good breathability. Since it has a high light-shielding property, it also prevents the inside of the car from becoming hot. Interior parts * Due to the structure, the window gl... Read More
    Rating:
    100%
    from S$45.99
    Min. 2 days
  6. Screen insect repellent net left and right set black
    MAD MAX Screen insect repellent net left and right set black
    Easy installation just by fitting it into the window frame of a truck! The mesh is fine, the light blocking effect is high, and the heat insulating effect is excellent, so you can use it as a shade! It prevents the invasion of insects from the outside and allows the natural wind to be taken into ... Read More
    Color  Black  Set Contents  Left and right 
    from S$48.99
    Min. 2 days
  7. Room fan (fan) Quiet type 5 inch 12 / 24V shared
    JET INOUE Room fan (fan) Quiet type 5 inch 12 / 24V shared
    Achieves a quiet operating sound of 45 dB or less using a brushless motor. A compact room fan equipped with a stepless air volume adjustment function. Shared with 12V / 24V vehicles. Increase the efficiency of the air conditioner and enjoy the natural breeze. In-vehicle room fan (fan) * There is ... Read More
    Mass (kg)  0.5  Rated Voltage (V)  12/24  Main Unit Size (mm)  150(W)×240(H)×200(D)  Cable Length (m)  fan  5 inches  Type of Sign  Clip fixing 
    Rating:
    80%
    from S$48.99
    Min. 2 days
  8. Screen insect repellent net 1 piece black
    MAD MAX Screen insect repellent net 1 piece black
    Easy installation just by fitting it into the window frame of a truck! The mesh is fine, the light blocking effect is high, and the heat insulating effect is excellent, so you can use it as a shade! It prevents the invasion of insects from the outside and allows the natural wind to be taken into ... Read More
    Color  Black 
    Rating:
    100%
    from S$31.99
    Min. 5 days
  9. Room fan twin type swinging type 24V
    JET INOUE Room fan twin type swinging type 24V
    Wind direction is free! Twin fan circulator !! Room fan equipped with two 2.5 inch fans. The angle can be adjusted independently for each, and the pedestal has a swing ON / OFF function. The air volume is adjusted in 2 steps. For 24V vehicles only. Cigar power supply type. Increase the efficiency... Read More
    Dimensions, Width W x Height H x Depth D (mm)  305×150×130  Material  ABS  Cable Length (m)  About 3  Color  Black 
    from S$53.99
    Min. 2 days
  10. ECO Net (Insect Repellent Net) for Hiace Caravan
    JET INOUE ECO Net (Insect Repellent Net) for Hiace Caravan
    A long-selling standard product that prevents insects from invading and allows air to be replaced by simply inserting it into the edge with the window glass open. It prevents the invasion of mosquitoes and flies and has good breathability. Since it has a high light-shielding property, it also pre... Read More
    from S$75.99
    Min. 2 days
  11. Electric fan (clip type) 24V
    JET INOUE Electric fan (clip type) 24V
    It increases the efficiency of the air conditioner and creates a comfortable space. It is a clip type that is easy to install. Eco-friendly and fuel saving!
    Rated Voltage (V)  DC24 
    Rating:
    63%
    from S$33.99
    Min. 2 days
  12. Acrylic Sun Visor
    JET INOUE Acrylic Sun Visor
    From the driver's side, it looks like black smoke, and from the outside, it has a mirror shape that covers the interior. Soften the sun and drive comfortably !! Easy installation by simply clipping it into a genuine sun visor. * Do not use at night or in tunnels as the visibility will be extr... Read More
    Thickness (mm)  Transmittance (%)  About 86 (VLT)  Material  Acrylic  Specification  Half mirror 
    Rating:
    100%
    from S$36.99
    Min. 5 days
  13. Kettle for trucks  Boiled Kutaro
    JET INOUE Kettle for trucks Boiled Kutaro
    A car kettle exclusively for 24V vehicles. Easily boil water with a maximum capacity of 800cc with a cigar power supply until it becomes boiling water at about 98 ° C. Equipped with an auto stop function that allows you to check the remaining amount from a small window and automatically turns off... Read More
    Fuse Capacity (A)  10  Maximum capacity (mL)  800  Current Consumption (A)  Cable Length (m)  About 1.4  Color  Blue  Input Voltage (V)  DC24  Material  PP/SUS304 
    from S$68.99
    Min. 2 days
  14. Car fan 8 inch (DC24V only)
    DAIJI INDUSTRY (Meltec) Car fan 8 inch (DC24V only)
    For air circulation in the car! With 2-step air volume adjustment (weak / strong) With swing function (swing angle about 60 ° C) Easy to install with a clip type! * Select a location where there is no problem even if you move the swing function before installing and fixing. * Avoid obstructing th... Read More
    Input Voltage (V)  DC24V  Mass (g)  900  Dimensions (H x W x D) (mm)  Approx. 285 (H) x 225 (W) x 162 (D) 
    Rating:
    96%
    Discontinued
  15. Car fan 8 inch (DC24V only)
    DAIJI INDUSTRY (Meltec) Car fan 8 inch (DC24V only)
    Size (mm)  (Feather) 200
    (Guard) 225 
    Mass (kg)  0.9  Main Unit Dimensions (mm)  225×285×162  Rated Voltage (DC V)  24  Cable Length (m)  About 3  Angle of Flexible Head (°)  About 60  Input Power  Connect to the cigar socket in the car  maximum consumption (A)  Strong 0.5 / weak 0.45 
    Rating:
    100%
    Discontinued
  16. Fan (clip type) 24V 8 inch
    JET INOUE Fan (clip type) 24V 8 inch
    It increases the efficiency of the air conditioner and creates a comfortable space. It is a clip type that is easy to install. Eco-friendly and fuel saving!
    Rated Voltage (V)  24 (cigar plug power supply)  Specification  Swing switch, strong / off / weak switch 
    Rating:
    100%
    Discontinued
  17. Air cool cushion 24V
    DAIJI INDUSTRY (Meltec) Air cool cushion 24V
    Cable Length (m)  2.11 (including switches)  Fuse Capacity (A)  3 (Long glass tube)  Current Consumption (mA)  (Maximum) 480  Mass of Main Unit (kg)  About 1  Dimensions (Width W x Height H) (mm)  Approx. 480 x 1135 
    Discontinued
  18. Fan (suction cup type) 24V
    JET INOUE Fan (suction cup type) 24V
    It increases the efficiency of the air conditioner and creates a comfortable space. It is a clip type that is easy to install. Eco-friendly and fuel saving!
    Rated Voltage (V)  DC24  fan  6 inches 
    Rating:
    60%
    Discontinued
  19. Warm blanket A little Neel DC24V
    Prostaff Warm blanket A little Neel DC24V
    The industry's first! A heat storage mat that combines vibration functions is born! (Designed exclusively for 24V trucks) A heat-retaining blanket that wraps your body tightly (easy double bed size, three-layer structure keeps you warm) Warm your feet intensively and warm your whole body! (Th... Read More
    Heater  Cord heater  Power Consumption (W)  60  Power Input (V)  DC24  Outer Dimensions (cm)  180×140  Material  (Skin) Nylon, Polyester  Cable Length (m)  1.5 (dedicated for vehicle cigar socket)  Temperature Control  2 thermostats (65 ℃) 
    Discontinued
  20. Room fan bladeless type 6inch 24V
    JET INOUE Room fan bladeless type 6inch 24V
    It has a bladeless "bladeless" structure that enhances the efficiency of the air conditioner and is also excellent in safety. Clip type for easy fixing. The power supply has a cigar plug, so wiring is easy. You can also change the direction of your neck manually. For DC24 cars only !!
    Rating  DC24V 0.7A (maximum instantaneous 2A)  fan  6 inches  Mass (g)  About 600  Dimensions (H x W x D) (mm)  283×170×95  Power Cable (m)  3, with cigar plug (3A fuse built-in) 
    Rating:
    33%
    Discontinued
  21. Room fan (suction cup type) 24V
    JET INOUE Room fan (suction cup type) 24V
    A cigar socket power supply fan that can be used by fixing it to the window glass inside the car with a suction cup. Compact size and convenient! With a power switch, it is easy to switch ON / OFF.
    Fuse Capacity (A)  3 (in cigarette lighter plug)  fan  6 inches  Cable Length (m)  About 3  Angle of Flexible Head (°)  About 60  Mass (g)  About 700  Main Unit Dimensions (mm)  Approx. 175 x 280 x 150  Rated Voltage (V)  DC24  Maximum current consumption (A)  Strong / 0.6, Weak / 0.5 
    Discontinued
  22. Room fan (fan) 8 blades
    JET INOUE Room fan (fan) 8 blades
    Uses 8 blades! Achieves a soft, long-range wind! With a thin head, the swingable range when the door grip is fixed is wide! * Only for 24V. be careful. * Avoid continuous operation for more than 2 hours. * If the switch part becomes hot, please rest. * Because it is an imported product, there may... Read More
    Thickness (mm)  200  Dimensions (Width W x Height H) (mm)  215×240  Fuse Capacity (A)  Rated Current (A)  About 0.6  Cable Length (m)  About 3  Mass (g)  About 700  Mounting  Clip fixing  Voltage (V)  DC24 
    Discontinued
  23. Light truck window mask
    CRETOM Light truck window mask
    A window mask for light trucks that can cover the windshield cleanly.
    Dimension (mm)  1650×700  Mass (g)  180 
    Discontinued
  24. Electric fan (DC24V)
    JET INOUE Electric fan (DC24V)
    Increase the efficiency of the air conditioner and create a comfortable space. Clip fixed type with strength changeover switch With neck swing function * Depending on the mounting angle, the swing function may not work properly.
    Voltage (V)  24 
    Discontinued
  25. Warm mat Hot Neru
    Prostaff Warm mat Hot Neru
    Ideal for a short nap when waiting for cargo! (Designed exclusively for 24V trucks) * Before using the product, please read the "Instruction Manual" carefully to ensure correct use. There is a risk of low-temperature burns, such as when used without clothing. Do not use other than DC 24... Read More
    Cable Length (m)  2.5 (dedicated vehicle outlet)  Outer Dimensions (mm)  510×1950×50  Mass (kg)  About 6.5  Power Input (V)  DC24 
    Discontinued
  26. Room fan (fan) 8 inches
    JET INOUE Room fan (fan) 8 inches
    A room fan with a swing function that enhances the efficiency of the air conditioner. It is easy to install because it is fixed with a clip type and the power supply has a cigar plug. * Avoid continuous operation for more than 2 hours. * If the switch part becomes hot, please rest.
    Thickness (mm)  162  Dimensions (Width W x Height H) (mm)  225×285  Fuse Capacity (A)  Cable Length (m)  About 3  Mass (g)  About 900  Mounting  Clip / screw fixing  Angle of Flexible Head (°)  Left and right about 60 
    Discontinued
  27. Room fan (clip type) 24V
    JET INOUE Room fan (clip type) 24V
    Easy to install with a clip type. Personal size fan. Increase the efficiency of the air conditioner and create a comfortable space! Easy to move.
    Fuse Capacity (A)  3 (in cigarette lighter plug)  Cable Length (m)  About 3  Angle of Flexible Head (°)  About 60  Type of Sign  Clip / screw fixing  Rated Voltage (V)  DC24  Maximum current consumption (A)  Strong / 0.6, Weak / 0.5 
    Rating:
    20%
    Discontinued
View : Grid List
Filter

27 Item(s)

Set Ascending Direction