All Category

Curtains for Truck

View : Grid List
Filter

Items 1 - 40 of 145

Set Ascending Direction
  1. Curtain runner set
    JET INOUE Curtain runner set
    Set Contents  Curtain Runner (15), Curtain Hook (15) 
    Rating:
    67%
    from S$6.99
    Min. 2 days
  2. Curtain runner set
    JET INOUE Curtain runner set
    Included Accessories  Curtain Runner (15), Curtain Hook (15) 
    Rating:
    70%
    from S$12.99
    Min. 2 days
  3. Runner set for adjustable curtain rail
    JET INOUE Runner set for adjustable curtain rail
    A set of attached parts that is convenient for unexpected cases and repairs. Interior parts
    from S$9.59
    Min. 2 days
  4. Lace Front Curtain
    MAD MAX Lace Front Curtain
    Front curtain with frenzy
    Width (mm)  2200  Specification  Lace fabric 
    Rating:
    60%
    from S$46.99
    Min. 2 days
  5. End cap for adjustable curtain rail
    JET INOUE End cap for adjustable curtain rail
    A set of attached parts that is convenient for unexpected cases and repairs. Interior parts
    Rating:
    20%
    from S$7.59
    Min. 2 days
  6. Lace Side Curtain
    MAD MAX Lace Side Curtain
    Side curtain with frenzy
    Dimension (mm)  750×650  Specification  Lace fabric  Set Contents  Left and right, one each 
    Rating:
    100%
    from S$63.99
    Min. 19 days
  7. General-purpose accessory curtain for trucks VIOLA left and right set
    JET INOUE General-purpose accessory curtain for trucks VIOLA left and right set
    For dressing up your car! Increased cooling and heating efficiency! Protect your skin from harmful UV rays! To protect your privacy! Interior parts
    Color  Black 
    Rating:
    80%
    from S$65.99
    Min. 2 days
  8. Side curtain bracket set
    JET INOUE Side curtain bracket set
    Convenient bracket that allows you to beautifully attach side curtains to 2t cars! Interior parts * Although it is chamfered, please wear gloves when installing it and be careful not to get injured.
    Wall Thickness (mm)  t=1.5  Material  SUS430 
    Rating:
    60%
    from S$139.90
    Min. 5 days
  9. Safety window sleep cover
    JET INOUE Safety window sleep cover
    The safety window also blocks light! A new item that prevents the nap from being disturbed! A cover that blocks light spilling from the safety window. You don't have to worry about looking through the safety window while taking a nap. Interior parts * Never use the product while driving as it... Read More
    Color  Black 
    from S$31.99
    Min. 2 days
  10. Kirara rough range
    MAD MAX Kirara rough range
    Enjoy fashion easily! Kirara Range Series!
    Height (mm)  170  Width (mm)  2200 
    from S$46.99
    Min. 2 days
  11. Curtain hook bracket
    JET INOUE Curtain hook bracket
    Material  Steel 
    Rating:
    85%
    from S$6.79
    Min. 2 days
  12. Nap curtain
    MonotaRO Nap curtain
    It can be installed from trucks (4 tons) to large vehicles. It comes with 50 curtain hooks for easy installation. When taking a nap on the truck. * Do not use for anything other than its intended purpose. * Install in a position that does not interfere with the driver. * Never attach or detach th... Read More
    Mass (kg)  1.43  Size (mm)  2400×850  Color  Black  Material  Polyester 
    Rating:
    83%
    from S$76.99
    Min. 2 days
  13. Adjustable Curtain Hook
    JET INOUE Adjustable Curtain Hook
    The hanging position of the curtain can be adjusted in 5 mm increments, with a minimum of 20 mm and a maximum of 55 mm. Suitable for Jet Inoue curtain runners. Interior parts
    Material  Resin 
    Rating:
    66%
    from S$4.19
    Min. 2 days
  14. Adjustable curtain rail set
    JET INOUE Adjustable curtain rail set
    Easy to install because it can be easily bent by hand. Since it can be easily cut with the attached gold saw, it is easy to adjust the length. Necessary parts such as mounting brackets and runners are also set. Interior parts
    Rating:
    77%
    from S$119.90
    Min. 2 days
  15. Miyabi shading Pleated center curtain Standard roof
    MAD MAX Miyabi shading Pleated center curtain Standard roof
    Left and right set of center curtains for trucks (with curtain hook) Sewing Ya made accordion curtain
    Material  100% polyester  Dimensions, Width x Length (mm)  1200×1000  Color  Black  Included Accessories  Curtain hook x 30 
    from S$67.99
    Min. 2 days
  16. Mirror lace side curtain
    JET INOUE Mirror lace side curtain
    Side curtains with outstanding privacy effects. Mirror lace side curtains are now available !! You can purchase one piece only on one side. Contains one on each side that can be used on either the left or right side. Energy saving and heat insulation effect. Privacy guard that is difficult to see... Read More
    Mix Rate (%)  Polypropylene 100  Width (cm)  100  Length (cm)  80  Included Accessories  8 hooks 
    Rating:
    85%
    from S$36.99
    Min. 2 days
  17. Track Curtain Black Accordion Type
    JET INOUE Track Curtain Black Accordion Type
    Introducing the truck curtain "Gusuka"! Light-shielding rate 99.9% Uses first-class light-shielding fabric. The fabric is flame-retardant and does not burn easily. Pleated finish for neat storage. Interior parts * Curtain rail is not included. * Never drive with the curtain closed.
    Included Accessories  Curtain hook  Material  Polyester 
    from S$65.99
    Min. 2 days
  18. Magnet runner for adjustable curtain rail
    JET INOUE Magnet runner for adjustable curtain rail
    A set of attached parts that is convenient for unexpected cases and repairs. Interior parts
    Rating:
    100%
    from S$9.99
    Min. 2 days
  19. Pleated center curtain for standard car
    MAD MAX Pleated center curtain for standard car
    Dimension (mm)  1000×1200  Shading Rate (%)  99.99  Specification  Flame retardant 
    from S$79.99
    Min. 2 days
  20. 2 curtain wire sets
    JET INOUE 2 curtain wire sets
    Suitable for wire penetration type side curtains. Interior parts
    Length (mm)  800  Specification  With 4 tapping screws 
    from S$9.59
    Min. 5 days
  21. Bracket for adjustable curtain rail (with screws)
    JET INOUE Bracket for adjustable curtain rail (with screws)
    A set of attached parts that is convenient for unexpected cases and repairs. Interior parts
    from S$9.99
    Min. 2 days
  22. Curtain runner  For Isuzu cars, UD Quon  Black
    MIYABI Curtain runner For Isuzu cars, UD Quon Black
    A must-have item when replacing curtains. For replenishing runners! Black that is resistant to discoloration For runners for in-car curtains, for genuine curtain rails
    Color  Black 
    from S$11.99
    Min. 33 days
  23. Kabuki  Bedside curtain  1000mm  x  750mm  Gold
    MIYABI Kabuki Bedside curtain 1000mm x 750mm Gold
    A curtain designed with a Japanese pattern of "Rhombus Komon"
    Shading Rate (%)  99.99 (JIS-L-1055A method test)  Dimensions, Height x Width (mm)  About 1000 × 750  Color  Gold  Material  Luxury polyester black curtain 
    from S$98.99
    Min. 33 days
  24. Kabuki  Room curtain  1200mm × 1000mm  Black
    MIYABI Kabuki Room curtain 1200mm × 1000mm Black
    A curtain designed with a Japanese pattern of "Rhombus Komon"
    Shading Rate (%)  99.99 (JIS-L-1055A method test)  Dimensions, Height x Width (mm)  About 1200 x 1000  Color  Black  Material  Luxury polyester black curtain 
    from S$119.90
    Min. 33 days
  25. Room Curtain High Roof Dolce Monogram Jacquard
    MIYABI Room Curtain High Roof Dolce Monogram Jacquard
    The glossy satin fabric is jacquard woven with a dolce monogram design to create a calm interior finish. It has also passed the flame retardant test, so you can use it with confidence! *Please note that the photos used on the page are for illustrative purposes only, and the shape and stitching of... Read More
    Dimension (mm)  1200×1400  Number of Page  2 sheets  Color  Black 
    from S$239.90
    Min. 6 days
  26. Bed rear side curtain bright standard
    MIYABI Bed rear side curtain bright standard
    Bright thread is used for the finest polyester fabric, and it has a nice texture and gloss. This is a first-class blackout curtain with a blackout rate of 99.99% or higher. It has also passed the flame retardant test, so you can use it with confidence! *Please note that the photos used on the pag... Read More
    Dimension (mm)  1000×800  Number of Page  2 sheets 
    from S$99.90
    Min. 6 days
  27. Room Curtain High Roof Ginga
    MIYABI Room Curtain High Roof Ginga
    The glittering feeling of using plenty of the finest lame yarn for the warp of the fabric gives it a "luxury" feel. Full dull thread is used for the black fabric color, and the curtain is completely blackout with 100% blackout rate test results. It has also passed the flame retardant te... Read More
    Dimension (mm)  1200×1400  Number of Page  2 sheets 
    from S$159.90
    Min. 6 days
  28. Room Curtain Bright Standard
    MIYABI Room Curtain Bright Standard
    Bright thread is used for the finest polyester fabric, and it has a nice texture and gloss. This is a first-class blackout curtain with a blackout rate of 99.99% or higher. It has also passed the flame retardant test, so you can use it with confidence! *Please note that the photos used on the pag... Read More
    Dimension (mm)  1200×1000  Number of Page  2 sheets 
    from S$129.90
    Min. 6 days
  29. Nap Curtain Kabuki -KABUKI-
    MIYABI Nap Curtain Kabuki -KABUKI-
    A curtain designed with a Japanese pattern of "Rhombus Komon" on a black curtain fabric. This is a first-class blackout curtain that has been tested with a blackout rate of 99.99% or higher, using the finest polyester super blackout curtain fabric. Of course, it has also passed the flam... Read More
    Number of Page  2 sheets  Dimension (mm)  2400×850 
    from S$159.90
    Min. 6 days
  30. side curtain standard
    MIYABI side curtain standard
    Made of the finest polyester (full dull) fabric, this nap curtain has excellent texture and light blocking properties. It has also passed the flame retardant test, so you can use it with confidence. (First-class blackout/flame-retardant/with curtain hooks: 30) *Please note that the photos used on... Read More
    Dimension (mm)  1000×800  Number of Page  2 sheets  Color  Black 
    from S$79.99
    Min. 6 days
  31. bed rear curtain standard
    MIYABI bed rear curtain standard
    Made of the finest polyester (full dull) fabric, this nap curtain has excellent texture and light blocking properties. It has also passed the flame retardant test, so you can use it with confidence. (First-class blackout/flame-retardant/with curtain hooks: 30) *Please note that the photos used on... Read More
    Dimension (mm)  1000×700  Number of Page  2 sheets  Color  Black 
    from S$87.99
    Min. 6 days
  32. Front Curtain Straight Dolce Monogram Jacquard
    MIYABI Front Curtain Straight Dolce Monogram Jacquard
    The front curtain, which is easy to install with Velcro, is attached to the top of the windshield as its name suggests. Made of glossy satin fabric with a jacquard weave and Dolce monogram design. We will finish the interior of the car with a calm interior. You can choose from 2 types of shapes: ... Read More
    Height (mm)  About 150 (Including Flange) 
    from S$58.99
    Min. 17 days
  33. Room Curtain Big High Roof Chinchilla ZERO
    MIYABI Room Curtain Big High Roof Chinchilla ZERO
    The classic "chinchilla" in truck interiors has a gorgeous appearance and a luxurious feel with a luxurious material that is smooth to the touch. By using two fabrics, a colored outer material and a black lining material, it is a completely blackout curtain with a 100% blackout rate tes... Read More
    Dimension (mm)  1200×1600  Number of Page  2 sheets 
    from S$339.90
    Min. 6 days
  34. Kabuki  High roof curtain  1200mm  x  1400mm  Black
    MIYABI Kabuki High roof curtain 1200mm x 1400mm Black
    A curtain designed with a Japanese pattern of "Rhombus Komon"
    Shading Rate (%)  99.99 (JIS-L-1055A method test)  Dimensions, Height x Width (mm)  About 1200 x 1400  Color  Black  Material  Luxury polyester black curtain 
    from S$149.90
    Min. 33 days
  35. Kabuki  Room curtain  1200mm × 1000mm  Silver
    MIYABI Kabuki Room curtain 1200mm × 1000mm Silver
    A curtain designed with a Japanese pattern of "Rhombus Komon"
    Shading Rate (%)  99.99 (JIS-L-1055A method test)  Dimensions, Height x Width (mm)  About 1200 x 1000  Material  Luxury polyester black curtain  Color  Silver 
    from S$119.90
    Min. 33 days
  36. Kabuki  High roof curtain  1200mm  x  1400mm  Gold
    MIYABI Kabuki High roof curtain 1200mm x 1400mm Gold
    A curtain designed with a Japanese pattern of "Rhombus Komon"
    Shading Rate (%)  99.99 (JIS-L-1055A method test)  Dimensions, Height x Width (mm)  About 1200 x 1400  Color  Gold  Material  Luxury polyester black curtain 
    from S$149.90
    Min. 33 days
  37. Curtain Runner  For Fusou  NEW Fighter  S Great  Black
    MIYABI Curtain Runner For Fusou NEW Fighter S Great Black
    A must-have item when replacing curtains. For replenishing runners! Black that is resistant to discoloration For runners for in-car curtains, for genuine curtain rails
    Color  Black 
    from S$11.99
    Min. 33 days
  38. Kabuki  High roof curtain  1200mm  x  1400mm  Red
    MIYABI Kabuki High roof curtain 1200mm x 1400mm Red
    A curtain designed with a Japanese pattern of "Rhombus Komon"
    Shading Rate (%)  99.99 (JIS-L-1055A method test)  Dimensions, Height x Width (mm)  About 1200 x 1400  Material  Luxury polyester black curtain  Color  Red 
    from S$149.90
    Min. 33 days
  39. Chinchilla  ZERO  Nap  Curtain  Pleated  2400x850mm  Gold
    MIYABI Chinchilla ZERO Nap Curtain Pleated 2400x850mm Gold
    Chinchilla Pleated Accordion type Nap Curtain. A must-have for interior dress-up! Produces a retro-style atmosphere inside the car. The lining uses a dark curtain fabric with a high shading rate, and the shading rate is 99.9% or more! It is a curtain that covers the side to front of the drive... Read More
    Dimension (mm)  2400×850  Color  Gold 
    from S$439.90
    Min. 33 days
  40. Curtain Runner for Hino Grand Profia / Renpro Black
    MIYABI Curtain Runner for Hino Grand Profia / Renpro Black
    A must-have item when replacing curtains. For replenishing runners! Black that is resistant to discoloration For runners for in-car curtains, for genuine curtain rails
    Color  Black 
    from S$11.99
    Min. 33 days
View : Grid List
Filter

Items 1 - 40 of 145

Set Ascending Direction