All Category

Electrical Parts for Trucks

In the category of electrical equipment for trucks, we have a lineup of electrical equipment-related products specializing in trucks. Various kinds of halogen lamps and replacement bulbs, as well as various 24V batteries for large vehicles from leading domestic and overseas manufacturers. A DC converter that converts DC24V power to DC12V or DC5V is a useful product with high versatility. We also have tachograph chart paper that is used for operation records. In addition, there are electrical components that support LEDs, so they can be used for a long time, reducing costs and labor for replacement.
View : Grid List
Filter

Items 1 - 40 of 2079

Set Ascending Direction
  1. Work light 16LED square 12V / 24V shared
    MonotaRO Work light 16LED square 12V / 24V shared
    Since it uses 16 high-brightness LEDs, it can illuminate quite brightly. It can be used as a truck bed or as lighting for night work. For lighting truck beds and night work * Please check the main body for cracks and cracks before use. If the board is used with cracks or cracks, the board may be ... Read More
    Protection Class  (Waterproof) IPX8  Dimension (mm)  105×105  Type  12V / 24V shared  Number of LED (pieces)  16  Brightness (Lm)  3840  Light Angle  45°  Rated Power (W)  48  Color Temperature (K)  7000  Mass (g)  About 680  Material  Aluminum, stay, etc .: Stainless steel  Operating Voltage  DC10-30V  Rated Voltage (V)  DC10-30V  Included Accessories  Mounting screw  Material (Lens)  Resin  Shape  Square 
    Rating:
    88%
    from S$59.99
    Min. 2 days
  2. Replacement bulb 24V double S25 high quality type
    MonotaRO Replacement bulb 24V double S25 high quality type
    It is a high quality product made in Japan. Stop / tail, cornering, turn signal lamp * Do not use for anything other than its intended purpose.
    Outlet  (Angle) 180 degrees  Rated Voltage (V)  24  Rated Power (W)  25/10  Reference number of other companies (KOITO)  4722  Other company reference part number (STANLEY)  A4887M  Bolster  BAY15d  Color  Clear  Type  Double sphere  Type of Glass Bulb  S25  Suitable for  Stop, tail lamp 
    Rating:
    90%
    from S$18.99
    Min. 2 days
  3. Work light 9LED square 12V / 24V shared
    MonotaRO Work light 9LED square 12V / 24V shared
    Since it uses a high-brightness LED, it can illuminate quite brightly. It can be used as a truck bed or as lighting for night work. For both 12V / 24V. White emission. Lighting for trucks, car carriers, etc. * Do not use for any other purpose. * Noise may be generated by using this product, which... Read More
    Dimension (mm)  108×108  Height (mm)  127  Total Luminous Flux (Lm)  2160  Brightness (Lm)  2160  Rated Power (W)  27  Length (mm)  35  Mass (g)  416  Light Angle  60°  Number of LED (pieces)  Operating Voltage  DC10V~DC30V  Rated Voltage (V)  DC10V~DC30V  Dust / Water Protection  IPX7  Waterproof Protection Grade  IPX7  Light Source  LED  Types of Light Bulb  LED  Material (Lens)  PMMA  Shape  Square 
    Rating:
    75%
    from S$54.99
    Min. 2 days
  4. LED6 Starlight Bus Marker Zero (Zero) Clear Lens 12 / 24V
    JET INOUE LED6 Starlight Bus Marker Zero (Zero) Clear Lens 12 / 24V
    Ultra bright LED. The special lens structure illuminates the road surface brightly with vivid diffused light emission. Uses a lens that has passed the light resistance test and is resistant to discoloration. Dustproof and waterproof IP67 acquired! Noise countermeasures have been taken! Supports 2... Read More
    Number of LED (pieces)  Dimensions, H x W (mm)  77×80  Thread Pitch (mm)  About 60  Lens Color  Clear  Operating Voltage  DC10~36V  Types of Light Bulb  LED  Dimension (mm)  Φ88 x height 77 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  5. Halogen bulb H3 24V70W
    JET INOUE Halogen bulb H3 24V70W
    Rated Voltage (V)  24  Rated Power (W)  70  Type  H3 
    Rating:
    82%
    from S$14.99
    Min. 2 days
  6. Japan Auto Body Industry Association Type (S Type) Diamond Grade Type
    KOITO Japan Auto Body Industry Association Type (S Type) Diamond Grade Type
    By changing the reflective material from glass beads to diamond grade, we have achieved about 3 times the brightness (compared to the manufacturer). By using a prism as a reflective element, there are no gaps on the reflective sheet surface, making it possible to perform high-performance retroref... Read More
    Hole Diameter (Φmm)  6.5  Type  Diamond grade 
    Rating:
    85%
    from S$33.99
    Min. 2 days
  7. Back lamp
    SYS Back lamp
    It is a back lamp for trucks.
    Rating:
    80%
    from S$28.99
    Min. 2 days
  8. Ring light socket direction 24V
    YAC Ring light socket direction 24V
    The ring glows blue. Can be adjusted to any angle. No wiring required. Easy installation by simply inserting it into the cigarette lighter socket.
    Number of Pot / Pan  Material (Foot Plate)  ABS / PC / Iron  Main material  ABS / PC / Steel  Material  ABS / PC / Steel  Rated Voltage (V)  DC24  Rated Voltage (DC V)  DC24  Voltage (V)  DC24  Rated Voltage  DC24V  Acceptable amperage (A)  Up to 7  Specification  With power monitor lamp. 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  9. Back lamp
    DOWA Back lamp
    Rating:
    94%
    from S$33.99
    Min. 2 days
  10. Special halogen bulb 24V
    KOITO Special halogen bulb 24V
    For rotating lights * Do not use for anything other than rotating lights. It may cause a serious accident such as a vehicle fire.
    Rated Voltage (V)  24  Rated Power (W)  55  Bolster  BA15s  Color  Clear  Light Bulb  Halogen bulb  Type of Glass Bulb  T12 
    Rating:
    83%
    from S$33.99
    Min. 2 days
  11. Incandescent light bulb type fog lamp set
    KOITO Incandescent light bulb type fog lamp set
    * Can only be used for repairing vehicles produced before January 1, 2006. Please use it so as not to violate automobile-related regulations such as safety standards.
    Offset Angle (°)  (Spread) 60  Rated Voltage (V)  12  Rated Power (W)  35  Maximum Luminous Intensity (cd)  4000  Types of Light Bulb  Incandescent light bulb  Light Source  Incandescent light bulb  Shape  Square  Light Color  yellow  Color  yellow 
    Rating:
    100%
    from S$53.99
    Min. 2 days
  12. Working lamp square
    KOITO Working lamp square
    For trucks and industrial vehicles * Please do not install it on passenger cars with a capacity of 9 or less. * Please do not use it as a headlamp. * The round type has JIS4G class vibration resistance, and the square type has JIS7G class vibration resistance.
    Vibration Resistance  JIS7G class  Shape  Square 
    Rating:
    93%
    from S$58.99
    Min. 2 days
  13. bracket
    KASHIMURA bracket
    Bracket for ML-1, ML-2, ML-7, ML-8, ML-9, ML-10, ML-11. Can be attached to torii gates such as light trucks. Rust resistant stainless steel material.
    Mass (g)  205  Width (mm)  45  Body dimensions (width W x height H x depth D) (mm)  45×73×80  Height (mm)  73  Length (mm)  80 
    Rating:
    100%
    from S$26.99
    Min. 2 days
  14. Incandescent light bulb type fog lamp single item square type bumper superscript type for repair
    KOITO Incandescent light bulb type fog lamp single item square type bumper superscript type for repair
    * Can only be used for repairing vehicles produced before January 1, 2006. Please use it so as not to violate automobile-related regulations such as safety standards.
    Offset Angle (°)  (Spread) 60  Rated Voltage (V)  12  Rated Power (W)  35  Light Source  Incandescent light bulb  Types of Light Bulb  Incandescent light bulb  Shape  Square  Color  yellow  Light Color  yellow 
    Rating:
    93%
    from S$25.99
    Min. 2 days
  15. A-1 Type Bus Marker Lamp (Plastic Lens) Plated Ring
    JET INOUE A-1 Type Bus Marker Lamp (Plastic Lens) Plated Ring
    Make a difference with color lens arrangement! Bus marker lamp A-1 type chrome plated ring. Plastic lens. 24V side marker lamp * Install with the drain hole facing down.
    Rating:
    100%
    from S$7.99
    Min. 2 days
  16. Rear Fog Lamp Single
    KOITO Rear Fog Lamp Single
    ECE parts certified product * When installing this product, please be sure to comply with the installation requirements (installation position, electrical wiring, installation of lighting operation status display device, etc.) stipulated in the safety standards. If you use this product when the v... Read More
    Mass (g)  200  Rated Power (W)  21  Color  Red  Light Color  Red 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  17. Intermediate Side Lamp Lens with Bulb
    JET INOUE Intermediate Side Lamp Lens with Bulb
    Introducing a new color for the intermediate side lamp lens that colors the side turn signal Yellow lens that shines brightly Smoke lens that decides chic * Please check the screw hole pitch and shape of the genuine lens carefully.
    Mounting hole pitch (mm)  162  Height (mm)  30  Set Contents  R / L 1 each  Included Accessories  Two 24V / 25W amber valves 
    Rating:
    100%
    from S$33.99
    Min. 2 days
  18. 141 type halogen fog lamp
    KOITO 141 type halogen fog lamp
    * Can only be used for repairing vehicles produced before January 1, 2006. Please use it so as not to violate automobile-related regulations such as safety standards.
    Rated Voltage (V)  12  Rated Power (W)  55  Types of Light Bulb  Halogen bulb  Light Source  Halogen bulb  Color  yellow  Light Color  yellow 
    Rating:
    80%
    from S$47.99
    Min. 2 days
  19. LED Dedicated Brake Flashing Relay
    JET INOUE LED Dedicated Brake Flashing Relay
    When you step on the foot brake, the LED attached to the relay changes from high-speed blinking to low-speed blinking and then to lighting, calling for more attention. Brake action is more vivid !! Lighting image video https://youtu.be/IROu3boTm-8 Exterior parts * This product only blinks the rel... Read More
    Rated Voltage (V)  12/24 shared  Specification  LED only up to 1A  Material  Resin 
    Rating:
    80%
    from S$18.99
    Min. 2 days
  20. DC / AC inverter (sine wave series) 24V
    New-Era DC / AC inverter (sine wave series) 24V
    Microcomputer control equipment can also be used. Moreover, low cost specifications. The output waveform is a sine wave specification, and loads that could not be used with the rectangular wave specification can now be used. In addition, each security function such as low voltage input protection... Read More
    Output Waveform  sine wave  Output Voltage (V)  AC100 
    Rating:
    100%
    from S$999.00
    Min. 2 days
  21. Working lamp
    KOITO Working lamp
    For trucks and industrial vehicles * Please do not install it on passenger cars with a capacity of 9 or less.
    Rated Voltage (V)  24  Lens Color  Clear  Color  Clear  Light Color  Clear 
    from S$109.90
    Min. 10 days
  22. Flash lamp / lamp unit
    KOITO Flash lamp / lamp unit
    from S$199.90
    Min. 10 days
  23. DC / DC converter
    New-Era DC / DC converter
    Compatible with idling stop vehicles. Equipped with USB charging terminal (1.5A). Ultra compact body. Control signal conversion circuit 3 statistics. Equipped with signal conversion functions such as illumination / parking brake / reverse. Large-capacity constant output (backup output). Equipped ... Read More
    Conversion Efficiency (%)  About 95  Circuit System  Switching PWM method  No-load current (mA)  [ACC] ON: about 10, OFF: about 5  Input Voltage (V)  DC24(DC 18~32)  Operating Temperature Range (℃)  -20~60  Mass (g)  670 
    from S$399.90
    Min. 5 days
  24. Working lamp round
    KOITO Working lamp round
    For trucks and industrial vehicles * Please do not install it on passenger cars with a capacity of 9 or less. * Please do not use it as a headlamp
    Light Source  Halogen (H1)  Vibration Resistance  JIS4G class 
    from S$199.90
    Min. 10 days
  25. Work lamp mounting stay
    JET INOUE Work lamp mounting stay
    Mounting stay for work light.
    Height (mm)  22  Hole Size (mm)  Length (mm)  98  Width (mm)  About 50  Dimensions, Vertical x Horizontal x Height (mm)  About 50 × 98 × 22 
    from S$16.99
    Min. 5 days
  26. Fogstar VALEO Mitsubishi 400LR
    PIAA Fogstar VALEO Mitsubishi 400LR
    from S$289.90
    Min. 6 days
  27. Earthquake-Resistant Replacement Bulb 24V Single G18
    MonotaRO Earthquake-Resistant Replacement Bulb 24V Single G18
    It is a high quality product made in Japan. * Do not use for anything other than its intended purpose.
    Rated Power (W)  12  Rated Voltage (V)  24  Reference number of other companies (KOITO)  3640  Other company reference part number (STANLEY)  A4151  Bolster  BA15s  Color  Clear  Type of Glass Bulb  G18  Type  Single ball (seismic)  Suitable for  Special light bulbs for buses and trucks 
    Rating:
    85%
    from S$21.99
    Min. 2 days
  28. Halogen Bulb H4 24V
    MonotaRO Halogen Bulb H4 24V
    It is a product with excellent cost performance with no problem with the amount of light and the optical axis. For truck headlight replacement * Do not use for anything other than its intended purpose. * The color of the main body head will be changed from black to gray, but there is no problem w... Read More
    Type  H4  Rated Voltage (V)  24  Type of Glass Bulb  T16  Bolster  P43t-38  Rated Power (W)  75/70  Color Temperature (K)  3100 
    Rating:
    84%
    from S$7.29
    Min. 2 days
  29. Large rear reflector (ECE R70)
    KOITO Large rear reflector (ECE R70)
    Obtained ECE parts certification (ECE R70). Uses diamond grade TM reflective sheet. Excellent durability. Only recyclable plastic is used for the reflective sheet.
    Rating:
    98%
    from S$25.99
    Min. 2 days
  30. Marker Lamp Resin Lens Type
    MonotaRO Marker Lamp Resin Lens Type
    It is a standard marker for resin lenses. Rust-free screw type resin ring. The position of the screw can be adjusted between 43mm and 60mm according to the stay, which is very convenient. For DC24V vehicles only * When using with DC12V, please use a BA15S / 6W light bulb. * Please do not use it f... Read More
    Mass (g)  100  Outer Dia. x Height H (Φmm x mm)  90×80  Rated Current (A)  About 0.5  Cable Length (m)  Approx. 140 (0.3sq)  Material  Body Ring / PP, Lens / Acrylic  Suitable for  Reflector: Yak Y-44S, Ring: Yak T-44R 
    Rating:
    96%
    from S$5.39
    Min. 2 days
  31. Replacement bulb 24V single amber S25
    MonotaRO Replacement bulb 24V single amber S25
    It is a high quality product made in Japan. Back, cornering, turn signal lamp * The pin angle of the base is different.
    Rated Power (W)  21  Rated Voltage (V)  24  Reference number of other companies (KOITO)  4670M 4670A  Other company reference part number (STANLEY)  A4958  Color  Amber  Bolster  BAU15s  Suitable for  Dedicated direction light (amber glass)  Type of Glass Bulb  S25  Type  Single sphere 
    Rating:
    84%
    from S$29.99
    Min. 2 days
  32. Replacement bulb 24V single G18 high quality type
    MonotaRO Replacement bulb 24V single G18 high quality type
    It is a high quality product made in Japan. License, parking, stop lamp * Do not use for anything other than its intended purpose.
    Rated Voltage (V)  24  Bolster  BA15s  Color  Clear  Type of Glass Bulb  G18  Type  Single sphere 
    Rating:
    84%
    from S$14.99
    Min. 2 days
  33. Single ball G18 / BA15s 24V
    STANLEY ELECTRIC Single ball G18 / BA15s 24V
    Rated Voltage (V)  24  Bolster  BA15s  Type of Glass Bulb  G18  Type  Single sphere 
    Rating:
    96%
    from S$15.99
    Min. 2 days
  34. Marker Lamp Glass Lens Type
    MonotaRO Marker Lamp Glass Lens Type
    Standard type marker for glass lenses Screw-type resin ring without rust. The position of the screw can be adjusted between 43mm and 60mm according to the stay, which is very convenient. For truck markers. * When using with DC12V, please use a BA15S / 6W light bulb. * Please do not use it for any... Read More
    Outer Dia. x Height H (Φmm x mm)  90×80  Rated Current (A)  About 0.5  Mass (g)  About 170  Cable Length (m)  Approx. 140 (0.3sq)  Material  Body / ring / PP, lens glass / glass  Suitable for  Reflector: Yak Y-44S, Ring: Yak T-44R 
    Rating:
    95%
    from S$6.29
    Min. 2 days
  35. Replacement Light Bulb 24V Single S25 High Quality Type
    MonotaRO Replacement Light Bulb 24V Single S25 High Quality Type
    It is a high quality product made in Japan. There is no difference in brightness and life compared to imported products, but the risk of non-lighting due to disconnection is reduced because the clamp member made in Japan is used. Back, cornering, turn signal lamp * Do not use for anything other t... Read More
    Rated Voltage (V)  24  Rated Power (W)  25  Reference number of other companies (KOITO)  4616  Other company reference part number (STANLEY)  A4587M  Bolster  BA15s  Color  Clear  Type of Glass Bulb  S25  Type  Single sphere 
    Rating:
    84%
    from S$14.99
    Min. 2 days
  36. Wedge Base Bulb 24V Single High Quality Type
    MonotaRO Wedge Base Bulb 24V Single High Quality Type
    It is a high quality product manufactured by a domestic manufacturer. Cornering, stop / tail, meter, turn signal license lamp * This light bulb is for automobiles only. Please do not use it for any other purpose. Improper use or improper handling can cause serious accidents and problems.
    Rated Voltage (V)  24  Color  Clear  Type  Single sphere  Type of Glass Bulb  T10  Bolster  W2.1×9.5d 
    Rating:
    96%
    from S$7.69
    Min. 2 days
  37. Double Sphere S25 / Bay15d 24V
    STANLEY ELECTRIC Double Sphere S25 / Bay15d 24V
    Rated Voltage (V)  24  Bolster  BAY15d  Color  Clear  Type  Double sphere  Type of Glass Bulb  S25 
    Rating:
    93%
    from S$23.99
    Min. 2 days
  38. Wedge Base Bulb 24V
    STANLEY ELECTRIC Wedge Base Bulb 24V
    Rated Voltage (V)  24  Color  Clear  Type  Single sphere 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  39. Marker lamp LED12 24V car only
    MonotaRO Marker lamp LED12 24V car only
    It is a marker lamp using LED. It is bright because it has a built-in plated reflector. It is light with a resin lens. For DC24V vehicles only * This product is not completely waterproof, so be sure to waterproof it before installing. Please ask a contractor with specialized knowledge for install... Read More
    Number of LED (pieces)  12  Power Consumption (W)  Current Consumption (mA)  200  Rated Voltage (V)  24  Mounting Screw Spacing (mm)  61  Outer Dia. x Height H (Φmm x mm)  88×75  Cable Length (m)  Red: 270, Black: 160  Material  Resin  Light Angle  Wide angle 
    Rating:
    68%
    from S$14.99
    Min. 2 days
  40. Bulb 5LED Bulb Type Socket Type BA15S / G-18 24V
    MonotaRO Bulb 5LED Bulb Type Socket Type BA15S / G-18 24V
    It is a replacement LED bulb of BA15S (G18) of the type that LED is covered with glass. BA15S (G18) is used for license lamps (number lamps) and marker lamps. Because it is an LED, it saves power and has a long life. For DC24V vehicles only * This product is exclusively for 24V vehicles, so pleas... Read More
    Rated Power (W)  1.5  Rated Voltage (V)  24  Number of LED (pieces)  Bolster  BA15S  Type of Glass Bulb  G18  Dimension (mm)  Φ19×38 
    Rating:
    70%
    from S$10.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 2079

Set Ascending Direction