All Category

Drive Recorders / Cameras (Main Units)

View : Grid List
Filter

14 Item(s)

Set Ascending Direction
  1. Smart recorder  YM201GH  GPS + HD camera
    JET INOUE Smart recorder YM201GH GPS + HD camera
    You can record as it is using the currently installed back camera. Video can be recorded before and after. To avoid troubles (driving) with the following vehicle. For recording unloading work while parking or stopping. Full set trucking association subsidized product with GPS and HD camera. * SD ... Read More
    voltage rating (V)  DC12/24  Specification  Existing back camera: Available (VGA)  Type  Jack: RCA PIN 
    from S$979.90
    Min. 5 days
  2. Infrared camera for drive recorder  YK230DVR  20M
    JET INOUE Infrared camera for drive recorder YK230DVR 20M
    An outdoor camera dedicated to the Jet Inoue brand drive recorder "TSR-TAT2"! Infrared photography makes driving at night safe!
    Mass (g)  113  Angle of view  120 degrees horizontal  Frame  30fps  Dimension (mm)  53×40×50  Illuminance angle  78 degrees vertical  Dust / Water Protection  IP69  Resolution  VGA 
    from S$269.90
    Min. 2 days
  3. Smart recorder  YM-201A HD  GX-101 only
    JET INOUE Smart recorder YM-201A HD GX-101 only
    You can record as it is using the currently installed back camera. If you add a front HD camera (option), you can record video before and after. To avoid troubles (driving) with the following vehicle. For recording unloading work while parking or stopping. GX-101A HD camera dedicated type. * GX-1... Read More
    from S$679.90
    Min. 5 days
  4. Team Smart Recorder TSR-T2 / T3  GPS Antenna
    JET INOUE Team Smart Recorder TSR-T2 / T3 GPS Antenna
    GPS antenna for Jet Inoue brand drive recorders "TSR-TAT2" and "TSR-T3"
    Dimensions, Height H x Width W x Thickness t (mm)  21×48×12.5  Length (m)  About 500 
    from S$87.99
    Min. 5 days
  5. Smart recorder  For YM-201  FHD indoor camera
    JET INOUE Smart recorder For YM-201 FHD indoor camera
    FHD indoor camera For YM-201.
    Suitable for  591771/591772/591773/591777 
    from S$239.90
    Min. 5 days
  6. 6 inch color monitor
    Mitsubishi Electric 6 inch color monitor
    High-sensitivity cameras provide drivers with clear color images even in dimly lit places such as dusk and underground parking lots. It can be connected not only to the dedicated monitor but also to the monitor of your car navigation system. (Dedicated power adapter P0400R is required)
    Operating Temperature Range (℃)  0-50 (No condensation / Guarantee)  Display element  6.1-inch wide TFT LCD (16: 9)  Power Input (V)  DC12 / 24 shared  Color (Body)  Dark metallic gray  Vibration Resistance  JIS D 1601 45m/s25~100Hz  Input Signal  NTSC / PAL (automatic switching) 
    from S$739.90
    Min. 10 days
  7. 7 inch monitor  1 input  Stand type  WD MK-007S1
    JET INOUE 7 inch monitor 1 input Stand type WD MK-007S1
    High image quality and high details Model with LED backlight Comes with 2 action stands that can be hung or fixed on-dash Fine angle and position adjustment is possible according to the usage scene! * BS and CS broadcasts cannot be received with this product.
    Operating Temperature (℃)  0~60  Voltage (V)  12/24 shared  Power Consumption (mA)  12V 500 / 24V 250  Dimensions, Width W x Height H x Depth D (mm)  183.5×109.5×16.5  Input level  1Vp-p、75ohm  Screen Size  7 inch LED Backlit LCD (800 480) WVGA  Video specifications  NTSCorPAL 
    from S$259.90
    Min. 5 days
  8. Smart recorder  YM-201 DIN  Dedicated DIN specification
    JET INOUE Smart recorder YM-201 DIN Dedicated DIN specification
    You can record as it is using the currently installed back camera. If you add a front HD camera (option), you can record video before and after. To avoid troubles (driving) with the following vehicle. For recording unloading work while parking or stopping. * SD card is not included. Please purcha... Read More
    voltage rating (V)  DC12/24  Specification  Existing back camera: Available (VGA)  Type  Jack: DIN 
    from S$639.90
    Min. 5 days
  9. 7 inch monitor  Wireless  Stand type  WD MK-007GXM
    JET INOUE 7 inch monitor Wireless Stand type WD MK-007GXM
    GX004 A single monitor for ultra-wide-angle wireless cameras. Unlike a normal monitor, it has a built-in unit that receives radio waves from the GX wireless camera (GX008).
    Included Accessories  Dedicated stunts, remote control  Suitable for  WDMK-007GX monitor only 
    from S$589.90
    Min. 5 days
  10. Smart recorder  YM-201RCA  General-purpose PIN specification
    JET INOUE Smart recorder YM-201RCA General-purpose PIN specification
    You can record as it is using the currently installed back camera. If you add a front HD camera (option), you can record video before and after. To avoid troubles (driving) with the following vehicle. For recording unloading work while parking or stopping. * SD card is not included. Please purcha... Read More
    voltage rating (V)  DC12/24  Specification  Existing back camera: Available (VGA)  Type  Jack: RCA PIN 
    from S$639.90
    Min. 5 days
  11. 7 inch color monitor
    Mitsubishi Electric 7 inch color monitor
    High-sensitivity cameras provide drivers with clear color images even in dimly lit places such as dusk and underground parking lots. It can be connected not only to the dedicated monitor but also to the monitor of your car navigation system. (Dedicated power adapter P0400R is required)
    Operating Temperature Range (℃)  0-50 (No condensation / Guarantee)  Outer Dimensions, Width W x Depth D x Height H (mm)  190×33.6×124  Mass of Main Unit (g)  390 or less  Display element  7.0-inch wide TFT LCD (16: 9)  Power Input (V)  DC12 / 24 shared  Color (Body)  Dark metallic gray  Vibration Resistance  JIS D 1601 45m/s25~100Hz  Input Signal  NTSC / PAL (automatic switching) 
    from S$879.90
    Min. 10 days
  12. Drive recorder Full HD 1080P with front and rear two camera simultaneous recording function + car camera
    MAD MAX Drive recorder Full HD 1080P with front and rear two camera simultaneous recording function + car camera
    Drive recorder Full HD 1080P with front and rear 2 cameras simultaneous recording function + in-car camera. Three cameras, front, rear, and inside the car, keep an eye on your important car! (Up to two simultaneous recordings. Example: front camera + car camera or front camera + rear camera) The ... Read More
    Resolution  1080P/720P/VGA  LCD panel  4.0 inch IPS screen  Frequency (Hz)  50/60  Power Supply Voltage (V)  DC5.0 (12 / 24V car) 
    Rating:
    90%
    Discontinued
  13. Drive recorder GE-12GPS (DC socket type)
    JET INOUE Drive recorder GE-12GPS (DC socket type)
    Continuous recording type drive recorder with built-in G sensor GPS high-quality recording of the moment in HD class !! Introducing a drive recorder will ensure driver safety, improve safety awareness, and reduce costs by preventing accidents !! Equipped with a wide-angle lens with a viewing angl... Read More
    Screen Size  (Recording) 1280X720HD  Number of Pixels  2 million pixels  Sensor  2MegaPixelCMOS  Dimension (mm)  82X65X23  Input Power  DC12/24V  Suitable Card  【SD】8GB~MAX 32GB 
    Discontinued
  14. Drive recorder GE-12GPS (direct power type)
    JET INOUE Drive recorder GE-12GPS (direct power type)
    Continuous recording type drive recorder with built-in G sensor GPS high-quality recording of the moment in HD class !! Introducing a drive recorder will ensure driver safety, improve safety awareness, and reduce costs by preventing accidents !! Equipped with a wide-angle lens with a viewing angl... Read More
    Screen Size  (Recording) 1280X720HD  Number of Pixels  2 million pixels  Sensor  2MegaPixelCMOS  Dimension (mm)  82X65X23  Input Power  DC12/24V  Suitable Card  【SD】8GB~MAX 32GB 
    Discontinued
View : Grid List
Filter

14 Item(s)

Set Ascending Direction