All Category

Backup Cameras for Truck

View : Grid List
Filter

Items 1 - 40 of 106

Set Ascending Direction
  1. antenna
    Clarion antenna
    Reception performance may be improved depending on the installation method and radio wave conditions. * This product is only for improving the reception performance within the transmission / reception distance of each method, and does not extend the transmission / reception distance.
    Cable Length (m)  Suitable for  EE-2178B、EE-2185A 
    from S$219.90
    Min. 10 days
  2. Waterproof relay cable for CC-2000  series  18M (Φ6.7mm  /  straight connector)
    Clarion Waterproof relay cable for CC-2000 series 18M (Φ6.7mm / straight connector)
    Cable Length (m)  18 
    from S$199.90
    Min. 10 days
  3. CC-2000  Series waterproof connector conversion cable kit  (0.9m)
    Clarion CC-2000 Series waterproof connector conversion cable kit (0.9m)
    It is a cable that converts to waterproof specifications when connecting the camera and relay cable (CCA-219, 220, 221 , 274, 279, 327).
    Cable Length (m)  0.9 
    from S$119.90
    Min. 10 days
  4. Waterproof relay cable for CC-2000  series  23M (Φ6.7mm  /  straight connector)
    Clarion Waterproof relay cable for CC-2000 series 23M (Φ6.7mm / straight connector)
    Cable Length (m)  23 
    from S$219.90
    Min. 10 days
  5. Back sensor unit GX-109  Intermediate cable 7M
    JET INOUE Back sensor unit GX-109 Intermediate cable 7M
    An intermediate cable for the display unit of the ultrasonic distance identification sensor unit GX-109. Please use it as a member.
    voltage rating (V)  DC12-DC24 
    from S$38.99
    Min. 5 days
  6. Encho cable 5
    Clarion Encho cable 5
    Cable Length (m) 
    from S$109.90
    Min. 10 days
  7. Vehicle-specific mounting bracket
    Clarion Vehicle-specific mounting bracket
    from S$25.99
    Min. 10 days
  8. CC-3000E / CC-3100A dedicated cable (20m)
    Clarion CC-3000E / CC-3100A dedicated cable (20m)
    Cable Length (m)  20 
    from S$219.90
    Min. 10 days
  9. For CC-6000 series  Waterproof relay cable (23m)
    Clarion For CC-6000 series Waterproof relay cable (23m)
    Cable Length (m)  23 
    from S$189.90
    Min. 10 days
  10. Protector for small cameras
    Clarion Protector for small cameras
    Suitable for  CC-7202A、CC-7203A、CC-6300A 
    from S$95.99
    Min. 10 days
  11. Wide-angle back camera  GX-008  Wireless type
    JET INOUE Wide-angle back camera GX-008 Wireless type
    GX wide-angle wireless camera separately. For repairs, trailer vehicles, etc., when you want to use multiple trailer vehicles for one tractor head, etc. * A receiver is required for use. * GX008 dedicated monitor with built-in receiver (592857) * GX008 receiving unit (592870)
    Dust / Water Protection  IP67  Standard  Mirror / wireless model 
    from S$799.90
    Min. 5 days
  12. Analog HDTV 7 inch monitor YKM-700HD
    JET INOUE Analog HDTV 7 inch monitor YKM-700HD
    GX-101AHD AHD Ultra wide-angle camera & 7-inch high-definition monitor set monitor separately.
    Included Accessories  Dedicated stand / remote control 
    from S$389.90
    Min. 2 days
  13. Ultra-wide-angle compact / Hisashi marker camera
    Clarion Ultra-wide-angle compact / Hisashi marker camera
    Small aluminum die-cast model. Covers all blind spots with an ultra-wide-angle field of view. Adopting high quality CMOS suitable for business use, visibility is greatly improved. We analyzed the usage situation and adopted a new generation 300,000 pixel CMOS sensor. The CMOS sensor has the char... Read More
    Operating Temperature Range (℃)  -30~70  Outer Dimensions, Width W x Depth D x Height H (mm)  27×36×25  Mass (g)  Approximately 72 (including cover)  Image Sensor  CMOS Approximately 330,000 pixels  Dust / Water Protection  IP69K (camera body only)  Included Accessories  Mounting bracket, camera cover, screws 
    from S$569.90
    Min. 2 days
  14. Flagship Camera (Without Shutter / Wide Angle / Mirror Image Type)
    Clarion Flagship Camera (Without Shutter / Wide Angle / Mirror Image Type)
    Uses the latest low distortion and low ghost lenses. High durability design model. 3-year warranty for peace of mind and great satisfaction. A high-quality model designed from scratch with a selection of parts. Adopting high quality CMOS suitable for business use, visibility is greatly improved. ... Read More
    Operating Temperature Range (℃)  -30~70  Mass (g)  140 (including cable)  Image Sensor  CMOS Approximately 330,000 pixels  Dust / Water Protection  IP69K (camera body only)  Included Accessories  Mounting bracket, camera cover, screws 
    from S$659.90
    Min. 10 days
  15. 7-inch wide LCD monitor
    Clarion 7-inch wide LCD monitor
    7-inch wide monitor compatible with HD cameras The field of view can be switched with the ZOOM function. The ZOOM function is a function that switches the horizontal angle of view from 160 ° to 120 ° for display. A marker that supplements the sense of distance is displayed on the monitor screen w... Read More
    Output Terminal  Operating Temperature Range (℃)  -10~+60  Speaker  1.5W max  Outer dimensions, Width W x Height H x Depth D (mm)  188×110.5×28  Luminance  400cd/m2  Contrast Ratio  500:1  Language Display  7 languages  monitor  7-inch wide  Number of Pixels  800(W)×3(RGB)×480(H)  Mass (g)  Approximately 400 (monitor body)  Number of connections  Camera: 2  Input Signal  Composite video signal / monaural signal  Power Input (V)  DC12/24  Included Accessories  Monitor cable  Input Terminal  ○ 
    from S$759.90
    Min. 10 days
  16. Small camera (narrow angle / normal image)
    Clarion Small camera (narrow angle / normal image)
    Optional camera for Surround Eye Narrow-angle type Adopts high-quality CMOS suitable for business use, greatly improving visibility. We analyzed the usage situation and adopted a new generation about 330,000 pixel CMOS sensor. The CMOS sensor has the characteristic that smear does not occur at al... Read More
    Operating Temperature Range (℃)  -30~+70  Outer dimensions, Width W x Height H x Depth D (mm)  35×26.7×33.4  Mass (g)  Approximately 52 (including cover)  Number of Pixels  CMOS Approximately 330,000 pixels  Waterproof Specifications  IP69K (camera body only)  Included Accessories  Mounting bracket, screw 
    from S$399.90
    Min. 10 days
  17. High mount monitor mounting kit
    Clarion High mount monitor mounting kit
    It is a safety mechanism structure that protects the driver's head from impact in the event of an accidental collision. 3D angle + UP & DOWN. As with the rear-view mirror, the monitor can be swung up, down, left and right (3D angle), and can also be moved up and down, so even a small car ... Read More
    from S$109.90
    Min. 10 days
  18. Scan tool
    Tool Planet Scan tool
    Specific maintenance certification tool. Equipped with a maximum 7-inch LCD monitor in the series. Compatible manufacturers are domestic rides, domestic heavy-duty trucks, and imported cars as standard support for a total of 23 manufacturers. Jumping function by reading VIN (Vehicle Identificatio... Read More
    Built-in RAM  1MB  Body dimensions (width W x height H x depth D) (mm)  254×140×35  Mass of Main Unit (g)  717  Power Supply Voltage  8-32VDC  Suitable CPU  ARM Cortex M7 480MHz  Bluetooth  BR/EDR+BLE4.1  Wi-Fi  IEEE 802.11b/g/n(2.4GHz)  monitor  LCD monitor 7.0 inch 
    from S$3,399.00
    Min. 5 days
  19. Waterproof extension cable  0.9m
    Clarion Waterproof extension cable 0.9m
    Cable Length (m)  0.9 
    from S$86.99
    Min. 10 days
  20. Camera protector
    Clarion Camera protector
    from S$139.90
    Min. 10 days
  21. Waterproof relay cable for small camera series  7M (Φ4mm / straight type connector)
    Clarion Waterproof relay cable for small camera series 7M (Φ4mm / straight type connector)
    Cable Length (m)  Compatible camera  CC-1060、CC-4100、CC-4110 
    from S$79.99
    Min. 10 days
  22. YKC-20A  Super wide angle  Mini back camera  Single item
    JET INOUE YKC-20A Super wide angle Mini back camera Single item
    GX-010 Ultra wide-angle mini camera & 7-inch high-definition monitor set camera separately
    Dimensions, Width W x Height H x Depth D (mm)  About 32 × 30 × 38  Standard  Mirror / wired model 
    from S$759.90
    Min. 5 days
  23. Compact Back Camera YK-230HIR 22M Cord
    JET INOUE Compact Back Camera YK-230HIR 22M Cord
    High-quality mirror image camera. It has a compact body with infrared function for nighttime, and has acquired dustproof and waterproof IP69. It can be widely used not only as a back camera but also as a side camera for entanglement.
    Mass (g)  113  Included Accessories  22m cord  Dimensions, Width W x Height H x Depth D (mm)  Approximately 53 x 43 x 50  Dust / Water Protection  IP69  Standard  Mirror / wired model 
    from S$239.90
    Min. 5 days
  24. Waterproof relay cable for small camera series  18M
    Clarion Waterproof relay cable for small camera series 18M
    Cable Length (m)  18  Compatible camera  CC-1060、CC-4100、CC-4110 
    from S$129.90
    Min. 10 days
  25. HD camera (without shutter / wide angle / mirror image)
    Clarion HD camera (without shutter / wide angle / mirror image)
    Clear, bright, and smooth Supports safety and security with three points High-quality 1-megapixel CMOS is used. By adopting a high-definition CMOS sensor, bright and clear images are displayed even at night. "HDR (High Dynamic Range)" displays clear image quality both in backlight and ... Read More
    Operating Temperature Range (℃)  -30~+70  Outer dimensions, Width W x Height H x Depth D (mm)  77×38×51.4  Mass (g)  Approximately 150 (including cable)  Number of Pixels  CMOS Approximately 1 million pixels  Waterproof Specifications  IP69K (camera body only)  Included Accessories  Mounting bracket, camera cover, screws 
    from S$679.90
    Min. 10 days
  26. Chukei Cable 7m
    Clarion Chukei Cable 7m
    Cable Length (m) 
    from S$129.90
    Min. 10 days
  27. 20m cord
    Clarion 20m cord
    Cable Length (m)  20 
    from S$169.90
    Min. 10 days
  28. Ultra wide-angle camera cover
    Clarion Ultra wide-angle camera cover
    Suitable for  CC-1601B、CC-1602A 
    from S$119.90
    Min. 10 days
  29. Small camera conversion cable
    Clarion Small camera conversion cable
    Cable Length (m)  0.3 
    from S$75.99
    Min. 10 days
  30. Camera with built-in infrared LED
    Clarion Camera with built-in infrared LED
    Quickly detect danger in the dark with voice and LED. Keep the front view clear by attaching the monitor to the rear-view mirror. With an LED irradiation distance that is about twice that of conventional models, it is possible to safely secure a rear view even at night. The CMOS sensor has the ch... Read More
    Outer Dimensions, Width W x Depth D x Height H (mm)  70×52.5×44  Min. Illuminance (Lux)  Approximately 0.1, 0 (6LED ON)  Mass (g)  Approximately 350 (including bracket)  Image Sensor  CMOS Approximately 1.12 million pixels  Included Accessories  Mounting bracket, camera cover, screws  Waterproof  ○ 
    from S$659.90
    Min. 2 days
  31. Flagship Camera (Without Shutter / Wide Angle / Normal Image Type)
    Clarion Flagship Camera (Without Shutter / Wide Angle / Normal Image Type)
    Uses the latest low distortion and low ghost lenses. High durability design model. 3-year warranty for peace of mind and great satisfaction. A high-quality model designed from scratch with a selection of parts. Adopting high quality CMOS suitable for business use, visibility is greatly improved. ... Read More
    Operating Temperature Range (℃)  -30~70  Mass (g)  140 (including cable)  Image Sensor  CMOS Approximately 330,000 pixels  Dust / Water Protection  IP69K (camera body only)  Included Accessories  Mounting bracket, camera cover, screws 
    from S$659.90
    Min. 10 days
  32. Back sensor unit GX-109
    JET INOUE Back sensor unit GX-109
    An ultrasonic distance identification sensor is installed around the rear bumper, the upper part of the loading platform, etc., and a beep sounds from a position with a maximum sensor reaction distance of 3 m. .. Up to 6 sensors can be attached. The display shows the distance to the shortest obst... Read More
    voltage rating (V)  DC12~24 
    from S$459.90
    Min. 5 days
  33. Side-only back camera  YK230 SIDE  Clamp + 22M
    JET INOUE Side-only back camera YK230 SIDE Clamp + 22M
    A set of camera mounting bracket & clamp (for mirror stay mounting) and compact back camera. Attached to the mirror stay, it contributes to alerting the prevention of entanglement.
    Operating Temperature (℃)  -20~60  Image sensor  1/3"Super Sensitivity COLOR SENSOR  Cable Length (m)  22  Body dimensions (width W x height H x depth D) (mm)  53×40×50  Number of Effective Pixel  720(H)×480(V)  Sensor  8 infrared lamps  voltage rating (V)  DC12/24  Dust / Water Protection  IP69  Video output  NTSC 
    from S$339.90
    Min. 5 days
  34. Wide-angle camera dedicated cable  10M + 15M
    JET INOUE Wide-angle camera dedicated cable 10M + 15M
    DIN cable for exclusive use of GX back camera series. For after-sales or when you want to extend the cord.
    Cable Length (m)  10+15 
    from S$149.90
    Min. 5 days
  35. Color camera
    Mitsubishi Electric Color camera
    High-sensitivity cameras provide drivers with clear color images even in dimly lit places such as dusk and underground parking lots. It can be connected not only to the dedicated monitor but also to the monitor of your car navigation system. (Dedicated power adapter P0400R is required) For small ... Read More
    Operating Temperature Range (℃)  -10~55  Illuminance (Lx)  0.5~100000  Image Sensor  1 / 3.2 type color CMOS (1282H x 486V)  Number of Pixels  620,000 pixels  Vibration Resistance  JIS D 1601 110m/s25~100Hz  Color (Body)  Medium metallic gray  Lens  f=2.0mm、F=2.0 
    from S$679.90
    Min. 10 days
  36. Waterproof relay cable for small camera series  15M (Φ4mm / straight type connector)
    Clarion Waterproof relay cable for small camera series 15M (Φ4mm / straight type connector)
    Cable Length (m)  15  Compatible camera  CC-1060、CC-4100、CC-4110 
    from S$119.90
    Min. 10 days
  37. Monitor mounting bracket
    Clarion Monitor mounting bracket
    from S$25.99
    Min. 10 days
  38. Small camera (wide-angle / normal image)
    Clarion Small camera (wide-angle / normal image)
    Compact and lightweight type that can be installed anywhere to meet various uses High-quality CMOS suitable for business use is used to greatly improve visibility. We analyzed the usage situation and adopted a new generation 300,000 pixel CMOS sensor. The CMOS sensor has the characteristic that ... Read More
    Operating Temperature Range (℃)  -30~+70  Outer dimensions, Width W x Height H x Depth D (mm)  24.6×24×37.4  Number of Pixels  CMOS Approximately 330,000 pixels  Included Accessories  Mounting bracket, screw  Waterproof Specifications  ○ 
    from S$399.90
    Min. 10 days
  39. FH Saw Shinki Ittaigata Camera Monitor System / High Mount Taiou
    Clarion FH Saw Shinki Ittaigata Camera Monitor System / High Mount Taiou
    Reduce the cost of installing video cables. Modulation method: FH (frequency hopping spread spectrum) method. 7-inch LCD wide monitor with built-in receiver. Minimum video delay in FH market: Approximately 200msec (best effort). Dedicated on-dash stand included. Improved video communication dista... Read More
    Image Sensor  1 / 3.6 CMOS (approx. 320,000 pixels)  Aspect ratio  16:9  Power Input (V)  Camera monitor: DC12 / 24  Operating Temperature (℃)  Camera: -30 to +70, Monitor: -20 to +70  waterproof  Camera: ○, Monitor: Non-waterproof  Method  FH method: Spread spectrum compatible  Angle of view  Horizontal: 117 ° Vertical: 89 °  monitor  Type 7 
    from S$1,499.00
    Min. 10 days
  40. High mount monitor mounting kit
    Clarion High mount monitor mounting kit
    from S$25.99
    Min. 10 days
View : Grid List
Filter

Items 1 - 40 of 106

Set Ascending Direction