All Category

Rotating Lights for Truck

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 162

Set Ascending Direction
  1. Special halogen bulb 24V
    KOITO Special halogen bulb 24V
    For rotating lights * Do not use for anything other than rotating lights. It may cause a serious accident such as a vehicle fire.
    Rated Voltage (V)  24  Rated Power (W)  55  Bolster  BA15s  Color  Clear  Light Bulb  Halogen bulb  Type of Glass Bulb  T12 
    Rating:
    83%
    from S$33.99
    Min. 2 days
  2. Flash lamp / lamp unit
    KOITO Flash lamp / lamp unit
    from S$199.90
    Min. 10 days
  3. Magnet LED rotating light DC12V / 24V combined with ON / OFF switch
    Sendai Meiban Magnet LED rotating light DC12V / 24V combined with ON / OFF switch
    Simply insert the plug into the car's cigarette lighter socket and it will quickly turn on and rotate to give a warning signal. Each uses a pure color LED. You can recognize yellow, blue, red, and green even from a distance. It emits powerful diffuse light with a 3W high-power LED and a large... Read More
    RoHS directive (corresponding to 10 substances)  Cable Length (m)  4.5  Mass (kg)  About 0.9  Rated Voltage (V)  DC12~24  Light Bulb  LED 
    Rating:
    74%
    from S$219.90
    Min. 2 days
  4. Emergency light
    DAIJI INDUSTRY (Meltec) Emergency light
    Power Cable (m)  (Cigar): 2  Length (mm)  125  Light Bulb  12V 8W  Height (mm)  130  Width (mm)  182  Rated Power (W)  60  Mass (g)  About 500  Type of Terminal Fitting  Bottom magnet type  Rated Voltage (V)  DC12  Material (Cover)  polystyrene 
    Rating:
    63%
    from S$28.99
    Min. 2 days
  5. Mounting L bracket
    KOITO Mounting L bracket
    Color  Ivory  Suitable Model  PKL-106  Material  SPCC 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  6. 24V anti-vibration type warning light incandescent bulb
    KOITO 24V anti-vibration type warning light incandescent bulb
    Rated Voltage (V)  24  Rated Power (W)  60  Bolster  BA15s  Light Bulb  Incandescent light bulb  Type of Glass Bulb  RP-35 
    Rating:
    100%
    from S$9.79
    Min. 2 days
  7. Streamlined revolving light KY
    PATLITE Streamlined revolving light KY
    Simply insert the plug into the car's cigarette lighter socket and it will light up quickly and rotate to send a warning signal. The suction plate on the bottom makes it easy and reliable to attach to the car body. * Not drip-proof * Cannot be used while the vehicle is running
    Mass (kg)  0.5  Current (A)  0.9  Number of Flashes (min -1 [times/min])  180  Cable Length (m)  Rated Voltage (V)  DC12 
    Rating:
    68%
    from S$75.99
    Min. 2 days
  8. Revolving light halogen type H1
    JET INOUE Revolving light halogen type H1
    Easy to put on and take off because it is a magnet type. Easy wiring just by taking power from the cigar socket.
    Height (mm)  131  Width (mm)  141  Length (mm)  184  Light Bulb  Halogen bulb 
    Rating:
    76%
    from S$76.99
    Min. 2 days
  9. Round Warning Light 2N Type Flash Lamp 24V
    KOITO Round Warning Light 2N Type Flash Lamp 24V
    Excellent visibility due to the use of xenon discharge tubes used for aircraft wing tip lights. Lens cut with emphasis on light distribution Compared to conventional bulb-type rotating lights, no motor is required, the life of the light source is extended, and running costs can be reduced (compar... Read More
    Rated Power (W)  17  Number of Flashes (min -1 [times/min])  220  Rated Voltage (V)  24  Light Bulb  Xenon discharge tube  Type  flash 
    Rating:
    80%
    from S$219.90
    Min. 2 days
  10. Round Beacon Light 2N Type Flash Lamp 12V
    KOITO Round Beacon Light 2N Type Flash Lamp 12V
    Excellent visibility due to the use of xenon discharge tubes used for aircraft wing tip lights. Lens cut with emphasis on light distribution Compared to conventional bulb-type rotating lights, no motor is required, the life of the light source is extended, and running costs can be reduced (compar... Read More
    Current (A)  1.0  Rated Power (W)  12  Rated Voltage (V)  12  Number of Flashes (min -1 [times/min])  220  Type  flash 
    Rating:
    80%
    from S$219.90
    Min. 2 days
  11. Streamlined rotating lamp (magnet removable) 12V
    PATLITE Streamlined rotating lamp (magnet removable) 12V
    An emergency light that can be easily attached and detached by connecting with a car cigarette lighter. Simply plug it into your car's cigarette lighter socket and it will quickly turn on and rotate to send a warning signal. The suction plate on the bottom makes it easy and reliable to attach... Read More
    Material  (Glove) AS resin  Mass (kg)  Current (A)  1.8  Number of Flashes (min -1 [times/min])  120  Bolster  BA15S  Light bulb No.  D01202305-F1  Rated Voltage (V)  DC12  Light Bulb  Glass sphere S25  Type  Magnet removable  Color  Yellow 
    from S$169.90
    Min. 2 days
  12. Streamlined rotating light (with removable rubber magnet) 24V
    PATLITE Streamlined rotating light (with removable rubber magnet) 24V
    It is a removable rubber magnet that does not damage the roof of the car. Uses a large rubber magnet plate with a high suction cup effect that does not damage the car body. It has a built-in large reflector and a powerful rotating flash. The rotation mechanism adopts a rim drive drive system, ach... Read More
    Material  (Glove) Polycarbonate resin  Mass (kg)  0.9  Current (A)  1.9  Number of Flashes (min -1 [times/min])  230  Bolster  BA15S  Light bulb No.  D02405515A-F1  Rated Voltage (V)  DC24  Light Bulb  Halogen bulb 
    Rating:
    90%
    from S$289.90
    Min. 2 days
  13. Streamlined LED Beacon DC12V / 24V Combined with ON / OFF Switch
    TOGUE ANZEN KOUGYOU Streamlined LED Beacon DC12V / 24V Combined with ON / OFF Switch
    Long life and energy saving. An LED beacon with excellent design. It is a 12V / 24V combined type, so you can rest assured. The cigar lighter has a "hand switch" that can be turned on and off. Mute design by turn belt drive.
    Rated Voltage (V)  12・24  Width (mm)  130  Height (mm)  147  Length (mm)  189  Cable Length (m)  Mass (g)  850  Material  Polycarbonate  Specification  With magnet protection plate 
    Rating:
    85%
    from S$169.90
    Min. 2 days
  14. Rotating Beacon Warning Light KW
    PATLITE Rotating Beacon Warning Light KW
    It is a stop indicator light certified by the National Public Safety Commission. Rotating flash around 360 °, demonstrating power under adverse conditions Because it is a self-luminous type, it can be confirmed from a distance of 350 m or more in the daytime and 2 km or more at night, and it has ... Read More
    Mass (kg)  0.8  Number of Flashes (min -1 [times/min])  120  Color  Purple 
    Rating:
    100%
    from S$67.99
    Min. 2 days
  15. Streamlined rotating lamp 12V
    PATLITE Streamlined rotating lamp 12V
    A streamlined rotating light with a removable magnet that can be connected with a car cigarette lighter. It has a built-in large reflector and a powerful rotating flash. The rotation mechanism adopts a rim drive drive system, achieving extremely quiet and stable rotation. Simply plug it into your... Read More
    Material  (Glove) Polycarbonate resin  Mass (kg)  0.8  Current (A)  2.9  Number of Flashes (min -1 [times/min])  230  Bolster  BA15S  Light bulb No.  D01203515A-F1  Rated Voltage (V)  DC12  Light Bulb  Halogen bulb  Color  Yellow 
    from S$219.90
    Min. 2 days
  16. Pikalite PKL type Φ130 type
    KOITO Pikalite PKL type Φ130 type
    Pikalite is designed to prevent damage to external parts and internal structures. You can use it with confidence for equipment that transmits vibration, such as transport vehicles and machine tools. The definitive newly developed "Spot Lens" for in-vehicle and construction machinery has... Read More
    Mass (kg)  0.8  Number of Flashes (min -1 [times/min])  160  Inrush Current (A)  Light Bulb  LED  Type  Power LED  Color  Yellow 
    Rating:
    80%
    from S$159.90
    Min. 2 days
  17. Streamlined rotating light (removable rubber magnet) 12V
    PATLITE Streamlined rotating light (removable rubber magnet) 12V
    It is a removable rubber magnet that does not damage the roof of the car. Uses a large rubber magnet plate with a high suction cup effect that does not damage the car body. It has a built-in large reflector and a powerful rotating flash. The rotation mechanism adopts a rim drive drive system, ach... Read More
    Rating:
    100%
    from S$289.90
    Min. 2 days
  18. Round type warning light 8 type 24V Φ164
    KOITO Round type warning light 8 type 24V Φ164
    Gloves made of impact-resistant polycarbonate resin emit clear flashes of yellow, blue, and green. The stainless steel tightening bracket allows the gloves to adhere to the lamp body and ensure sufficient waterproofness. Vibration-proof mounting bolts make it easier to absorb vibrations. * Please... Read More
    Current (A)  0.7  Mass (kg)  1.8  Outer Diameter (Φmm)  164  Number of Flashes (min -1 [times/min])  220  Rated Voltage (V)  24  Type  Flash lamp  Light Bulb  Xenon discharge tube  Rated Power (W)  Xenon discharge tube 17 
    from S$239.90
    Min. 2 days
  19. Streamlined rotating lamp 24V
    PATLITE Streamlined rotating lamp 24V
    A streamlined rotating light with a removable magnet that can be connected with a car cigarette lighter. It has a built-in large reflector and a powerful rotating flash. The rotation mechanism adopts a rim drive drive system, achieving extremely quiet and stable rotation. Simply plug it into your... Read More
    Material  (Glove) Polycarbonate resin  Mass (kg)  0.8  Current (A)  1.9  Number of Flashes (min -1 [times/min])  230  Bolster  BA15S  Light bulb No.  D02405515A-F1  Rated Voltage (V)  DC24  Light Bulb  Halogen bulb  Waterproof Specifications  JIS D 0203-1994 standard acquired  Color  Yellow 
    from S$239.90
    Min. 2 days
  20. Pikalite PKL type Φ156 type (Φ120 mounting pitch)
    KOITO Pikalite PKL type Φ156 type (Φ120 mounting pitch)
    Pikalite is designed to prevent damage to external parts and internal structures. You can use it with confidence for equipment that transmits vibration, such as transport vehicles and machine tools. Durable type for in-vehicle and construction machinery. Cold resistance test -30 ℃ clear !! Vibrat... Read More
    Mass (kg)  1.2  Number of Flashes (min -1 [times/min])  140  Type  Power LED  Color  Yellow 
    from S$239.90
    Min. 2 days
  21. Pilot lamp 24V
    KOITO Pilot lamp 24V
    Mounting Hole Diameter (Φmm)  16.5  Hex Width Across (mm)  19  Rated Power (W)  Rated Voltage (V)  24 
    from S$19.99
    Min. 2 days
  22. Diffuse warning light M type 43 type flash lamp 24V
    KOITO Diffuse warning light M type 43 type flash lamp 24V
    Koito's M-type diffused warning light is an aerodynamic type warning light obtained from aerodynamics that reduces wind pressure resistance and wind noise by fully considering driving at high speeds or strong winds. is. The M type has 5 models with different overall length dimensions, and 4 w... Read More
    Rated Voltage (V)  24  Mass (kg)  4.8  Width (mm)  430  Type  Flash lamp  Current (A)  Full light / 1.5, dimmed 1.0  Number of Flashes (min -1 [times/min])  Outside / 185, Inside / 110  Light Bulb  Xenon discharge tube 
    Rating:
    60%
    from S$779.90
    Min. 2 days
  23. Diffuse warning light M type 55 type flash lamp 24V
    KOITO Diffuse warning light M type 55 type flash lamp 24V
    Koito's M-type diffused warning light is an aerodynamic type warning light obtained from aerodynamics that reduces wind pressure resistance and wind noise by fully considering driving at high speeds or strong winds. is. The M type has 5 models with different overall length dimensions, and 4 w... Read More
    Rated Voltage (V)  24  Width (mm)  550 
    from S$869.90
    Min. 10 days
  24. Pikalite PKL type Φ130 type Magnet removable type
    KOITO Pikalite PKL type Φ130 type Magnet removable type
    Pikalite is designed to prevent damage to external parts and internal structures. You can use it with confidence for equipment that transmits vibration, such as transport vehicles and machine tools. Durable type for in-vehicle and construction machinery. Cold resistance test -30 ℃ clear !! Vibrat... Read More
    Mass (kg)  1.2  Number of Flashes (min -1 [times/min])  160  Inrush Current (A)  Type  Power LED  Color  Yellow 
    from S$269.90
    Min. 10 days
  25. Pilot lamp 12V
    KOITO Pilot lamp 12V
    Rated Voltage (V)  12  Rated Power (W) 
    from S$19.99
    Min. 2 days
  26. Square Warning Light K Type Bolt Direct Mounting Type
    KOITO Square Warning Light K Type Bolt Direct Mounting Type
    Thin, lightweight and compact, it can be installed anywhere. KOITO's original optical design irradiates a wide range of light and strongly appeals the existence of road maintenance work vehicles / forklifts to surrounding vehicles and pedestrians. High-brightness LED is used as the light sour... Read More
    Operating Ambient Temperature (℃)  -30~+80  Mass (g)  310  Vibration Resistance  9G  Rated Voltage (V)  DC12~48  Dust / Water Protection  IP67  Light Bulb  LED  Color  Yellow 
    from S$239.90
    Min. 10 days
  27. Diffuse warning light M type 43 type flash lamp 12V
    KOITO Diffuse warning light M type 43 type flash lamp 12V
    Koito's M-type diffused warning light is an aerodynamic type warning light obtained from aerodynamics that reduces wind pressure resistance and wind noise by fully considering driving at high speeds or strong winds. is. The M type has 5 models with different overall length dimensions, and 4 w... Read More
    Rated Voltage (V)  12  Mass (kg)  4.8  Width (mm)  430  Type  Flash lamp  Current (A)  Full light / 2.0, dimmed 1.5  Number of Flashes (min -1 [times/min])  Outside / 185, Inside / 110  Light Bulb  Xenon discharge tube 
    Rating:
    100%
    from S$769.90
    Min. 10 days
  28. Pikalite PKL type Φ156 type (Φ140 mounting pitch)
    KOITO Pikalite PKL type Φ156 type (Φ140 mounting pitch)
    Pikalite is designed to prevent damage to external parts and internal structures. You can use it with confidence for equipment that transmits vibration, such as transport vehicles and machine tools. Durable type for in-vehicle and construction machinery. Cold resistance test -30 ℃ clear !! Vibrat... Read More
    Mass (kg)  1.2  Number of Flashes (min -1 [times/min])  140  Type  Power LED  Color  Yellow 
    from S$239.90
    Min. 2 days
  29. 2N type gloves
    KOITO 2N type gloves
    Suitable for  For RB-2N, GRB-2N, MRB-2N, QRB-2N 
    from S$39.99
    Min. 10 days
  30. 2N type glove
    KOITO 2N type glove
    from S$43.99
    Min. 21 days
  31. Square warning light K type magnet type
    KOITO Square warning light K type magnet type
    Easy installation with magnet type. Cigar lighter plug specifications. With on / off switch / blinking pattern changeover switch. KOITO's original optical design ensures excellent visibility from all directions in 360 °. It strongly appeals the existence of your own vehicle to surrounding veh... Read More
    Operating Ambient Temperature (℃)  -30~+80  Mass (g)  710 (including magnet, harness, plug)  Vibration Resistance  9G  Rated Power (W)  At 48V: 29  Rated Voltage (V)  DC12~48  Dust / Water Protection  IP67 (excluding cigar lighter plug)  Light Bulb  LED  Color  Yellow 
    from S$289.90
    Min. 10 days
  32. Set ring for PMRB2N
    KOITO Set ring for PMRB2N
    Suitable for  For PMRB2N type 
    Rating:
    60%
    from S$16.99
    Min. 10 days
  33. Gloves for SBB-8P1 HSSB-8 / FL-8
    KOITO Gloves for SBB-8P1 HSSB-8 / FL-8
    from S$33.99
    Min. 10 days
  34. Mounting bracket (for diffuse warning lights)
    KOITO Mounting bracket (for diffuse warning lights)
    Optional parts for diffused warning lights. Corresponding to external protrusion requirements
    Included Accessories  M8 mounting bolt 
    from S$21.99
    Min. 2 days
  35. Rubber roller (aero) V type maintenance parts
    KOITO Rubber roller (aero) V type maintenance parts
    Suitable for  Rotating unit common 
    from S$3.39
    Min. 10 days
  36. M type globe assembly 43 type
    KOITO M type globe assembly 43 type
    Suitable for  43 type 
    Rating:
    100%
    from S$189.90
    Min. 10 days
  37. RBB-1 Pikalite rubber base
    KOITO RBB-1 Pikalite rubber base
    Material  EODM  Color  Gray  Suitable Model  PKL-106 
    from S$26.99
    Min. 10 days
  38. M-type side gloves
    KOITO M-type side gloves
    Suitable for  43, 55 type only 
    from S$47.99
    Min. 10 days
  39. Diffuse warning light M type 55 type flash lamp 12V
    KOITO Diffuse warning light M type 55 type flash lamp 12V
    Koito's M-type diffused warning light is an aerodynamic type warning light obtained from aerodynamics that reduces wind pressure resistance and wind noise by fully considering driving at high speeds or strong winds. is. The M type has 5 models with different overall length dimensions, and 4 w... Read More
    Rated Voltage (V)  12  Mass (kg)  5.7  Width (mm)  550  Type  Flash lamp type S  Current (A)  Full light / 3.0, dimmed / 2.5  Light Bulb  Xenon discharge tube  Rated Power (W)  Xenon discharge tube x 3 (all light 36) 
    from S$869.90
    Min. 10 days
  40. Diffuse warning light M type 113 type flash lamp
    KOITO Diffuse warning light M type 113 type flash lamp
    Koito's M-type diffused warning light is an aerodynamic type warning light obtained from aerodynamics that reduces wind pressure resistance and wind noise by fully considering driving at high speeds or strong winds. is. The M type has 5 models with different overall length dimensions, and 4 w... Read More
    Mass (kg)  11.1  Width (mm)  1130  Type  Flash lamp  Light Bulb  Xenon discharge tube  Color  Yellow 
    from S$1,899.00
    Min. 9 days
View : Grid List
Filter

Items 1 - 40 of 162

Set Ascending Direction