All Category

Door Side & Wheel Marker Lights

View : Grid List
Filter

11 Item(s)

Set Ascending Direction
  1. Square Marker Front Lamp, Opening & Closing Type
    JET INOUE Square Marker Front Lamp, Opening & Closing Type
    A square marker lamp with a retro atmosphere. Glass lens type.
    Thickness (mm)  12  Dimension (mm)  42.5×82.5  Protection Class  IP67 
    Rating:
    89%
    from S$9.29
    Min. 2 days
  2. Plated door side marker lamp garnish
    MAD MAX Plated door side marker lamp garnish
    Plated door that creates a tight side view Side marker lamp Garnish cover type, easy installation by anyone with double-sided tape. Please attach it to the genuine door side marker lamp.
    Color  Plating 
    Rating:
    100%
    from S$38.99
    Min. 5 days
  3. SMD12 Side Marker Lamp 12-24v
    MAD MAX SMD12 Side Marker Lamp 12-24v
    Like the corner marker, it has SMD specifications, making it even brighter! Can be installed on a wide range of vehicles by combining 12-24V! Built-in 12 SMDs (chip type LED)
    Thread Pitch (mm)  138  Size (mm)  60×168×50  Voltage (V)  DC12/24 
    from S$53.99
    Min. 5 days
  4. SMD18 Side marker lamp 12-24V combined use
    MAD MAX SMD18 Side marker lamp 12-24V combined use
    Like the square marker, it has SMD specifications and is even brighter! Can be attached to a wide range of vehicles by using 12-24V together! Built-in 12 SMDs (chip type LED) It may not light on some vehicles such as low voltage specifications.
    Thread Pitch (mm)  172  Size (mm)  66×200×57  Voltage (V)  DC12/24 
    from S$65.99
    Min. 5 days
  5. M4F-3 Marker lamp
    SYS M4F-3 Marker lamp
    from S$6.59
    Min. 3 days
  6. M4Z-3 Marker lamp Hansha
    SYS M4Z-3 Marker lamp Hansha
    from S$4.39
    Min. 4 days
  7. LED16 wheel marker rainbow star (rear hub mounting type)
    JET INOUE LED16 wheel marker rainbow star (rear hub mounting type)
    Evolution of wheel markers !! Uses AA batteries as power source. No need for troublesome electrical wiring! Equipped with 16 high-brightness LEDs! * Mounting bracket is sold separately.
    Included Accessories  6 AA alkaline batteries  Material  Resin (chrome plating) 
    Discontinued
  8. M4G-24Y Marker lamp
    SYS M4G-24Y Marker lamp
    Discontinued
  9. Door side marker Profia / Ranger Pro
    MAD MAX Door side marker Profia / Ranger Pro
    It is a lens specification that creates a unique look. * Some vehicles are not compatible with some new vehicles (H21. Autumn). * 24V valve (orange) is required separately.
    Set Contents  Left and right 
    Rating:
    80%
    Discontinued
  10. Square marker lamp
    JET INOUE Square marker lamp
    A square marker lamp with a retro atmosphere.
    Discontinued
View : Grid List
Filter

11 Item(s)

Set Ascending Direction