All Category

Glass Lens Marker Lights

View : Grid List
Filter

25 Item(s)

Set Ascending Direction
  1. Marker Lamp Glass Lens Type
    MonotaRO Marker Lamp Glass Lens Type
    Standard type marker for glass lenses Screw-type resin ring without rust. The position of the screw can be adjusted between 43mm and 60mm according to the stay, which is very convenient. For truck markers. * When using with DC12V, please use a BA15S / 6W light bulb. * Please do not use it for any... Read More
    Outer Dia. x Height H (Φmm x mm)  90×80  Rated Current (A)  About 0.5  Mass (g)  About 170  Cable Length (m)  Approx. 140 (0.3sq)  Material  Body / ring / PP, lens glass / glass  Suitable for  Reflector: Yak Y-44S, Ring: Yak T-44R 
    Rating:
    95%
    from S$6.29
    Min. 2 days
  2. Waterproof Marker Lamp
    Nihon Body Parts Kogyo Waterproof Marker Lamp
    A marker lamp with a waterproof base set on a genuine type lens. Comes with 24V 12W ball (clear) and Giboshi terminal * The width of the stay mounting bolt is fixed at 60 mm.
    Outer Dia. x Height H (Φmm x mm)  88×74.5  Rated Voltage (V)  DC24  Material  Lens / Glass body / ABS frame / EPDM 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  3. slim meteor point marker (DC12 / 24V shared)
    YAC slim meteor point marker (DC12 / 24V shared)
    Main material  (The body) ABS, plating, (lens) acrylic  Material  (The body) ABS, plating, (lens) acrylic  Thickness (mm)  11  Cable Length (m)  Approx. 200 (0.5sq)  Number of LED (pieces)  Mounting Screw Spacing (mm)  70  Outer Dia. x Height H (Φmm x mm)  96×45  Dimensions, Width W x Depth D x Height H (mm)  96×45×26  Material (Main Unit)  ABS  Mass of Main Unit (g)  About 42  Mass (g)  About 42  Mass (g/piece)  About 42  Material (Lens)  Acrylic  Type  Cord ground  Rated Voltage Fluctuation Range  DC10~32V  Rated Voltage (V)  DC12/24  Rated Voltage (DC V)  DC12/24  Voltage (V)  DC12/24  Rated Voltage  DC12/24V  Standard  Design registration: No. 1350840  Included Accessories  Flange nut M4 (2 pcs) 
    Rating:
    90%
    from S$36.99
    Min. 2 days
  4. Top Marker Lamp with Ball
    YAC Top Marker Lamp with Ball
    Standard marker for glass lenses For DC24V vehicles only
    Material  (Main unit) PP, (Ring) PP, (Lens) glass  Main material  (Main unit) PP, (Ring) PP, (Lens) glass  Cable Length (m)  Approx. 140 (0.5sq)  Mounting Screw Spacing (mm)  45~60  Height (mm)  80  Diameter (Φmm)  90  Outer Dia. x Height H (Φmm x mm)  90×80  Rated Current (A)  About 0.5  Mass (g)  About 180  Mass of Main Unit (g)  About 180  Mass (g/piece)  About 180  Rated Current (mA)  Approximately 500 (at DC28V)  Types of Light Bulb  BA15s  Type  Bolt earth  Rated Voltage Fluctuation Range  DC20~32V  Rated Voltage (V)  DC24  Voltage (V)  DC24  Rated Voltage (DC V)  DC24  Rated Voltage  DC24V  Suitable Bulbs  DC24V/BA15S 12W  applicable light bulb  DC24V/BA15S 12W  Included Accessories  Flange nut M5 (2 pieces)  Material (Lens)  Glass  Material (ring)  PP  Material (Foot Plate)  PP / iron 
    Rating:
    90%
    from S$9.59
    Min. 2 days
  5. Marker lamp
    DOWA Marker lamp
    We will deliver from one of the most popular products in the industry. With 24V bulb.
    Cable Length (m)  140  Rated Voltage (DC V)  24  Between screws (mm)  43~60  Outer Dia. x Height H (Φmm x mm)  90×80  Material  Lens: Glass + Base: Plastic 
    Rating:
    71%
    from S$9.59
    Min. 2 days
  6. Point Marker Lamp
    YAC Point Marker Lamp
    Small marker for glass lens * Glass lenses have color variations.
    Cable Length (m)  100(0.5sq)  Rated Current (A)  6W ball: about 0.25  Mounting Screw Spacing (mm)  70  Outer Dia. x Height H (Φmm x mm)  85×46  Dimensions, Width W x Depth D x Height H (mm)  85×46×43  Material (Main Unit)  ABS  Material (ring)  ABS plating  Mass (g)  About 78  Mass (g/piece)  About 80  Mass of Main Unit (g)  About 80  Rated Current (mA)  Approximately 250 (at DC 28V)  Rated Voltage Fluctuation Range  DC20~32V  Rated Voltage (DC V)  DC24  Voltage (V)  DC24  Rated Voltage (V)  DC24  Rated Voltage  DC24V  applicable light bulb  DC24V/BA9s 6W  Suitable Bulbs  DC24V/BA9s 6W  Included Accessories  Flange nut M4 (2 pcs)  Material (Lens)  Glass  Light Bulb  Size: Φ14.3mm (BA9s) 
    Rating:
    64%
    from S$11.99
    Min. 2 days
  7. Million DX marker clear
    YAC Million DX marker clear
    Glass lens marker lamp * Light bulbs are not included.
    Rating:
    100%
    from S$10.99
    Min. 2 days
  8. Marker lamp Allsten
    Nihon Body Parts Kogyo Marker lamp Allsten
    It is a genuine type simple marker lamp. It is resistant to rust by adopting a stainless steel base. Comes with 24V 12W ball (clear) and Giboshi terminal * The width of the stay mounting bolt is fixed at 60 mm.
    Outer Dia. x Height H (Φmm x mm)  86×72  Rated Voltage (V)  DC24 
    Rating:
    80%
    from S$14.99
    Min. 2 days
  9. Large marker lamp
    Nihon Body Parts Kogyo Large marker lamp
    It is a genuine type simple marker lamp Comes with 24V 12W ball (clear) and Giboshi terminal * The width of the stay mounting bolt is fixed at 60 mm.
    Outer Dia. x Height H (Φmm x mm)  86×72  Rated Voltage (V)  DC24 
    Rating:
    100%
    from S$18.99
    Min. 2 days
  10. Prism marker lamp
    Nihon Body Parts Kogyo Prism marker lamp
    It is a marker lamp of a lens with a diamond cut. Comes with 24V 12W ball (clear) and Giboshi terminal * The width of the stay mounting bolt is fixed at 60 mm.
    Outer Dia. x Height H (Φmm x mm)  86×70.5  Rated Voltage (V)  DC24 
    Rating:
    100%
    from S$13.99
    Min. 4 days
  11. Interchangeable glass lens for type A bus marker lamp
    JET INOUE Interchangeable glass lens for type A bus marker lamp
    Type  Glass lens 
    from S$7.79
    Min. 2 days
  12. Falcon Marker
    YAC Falcon Marker
    In addition to the use of conventional marker lamps, line light makes it easier to see in the side mirrors of other vehicles and improves visibility. The downlight illuminates the ground, making it easier to check the width of the vehicle. A double lens with an inner lens that produces glittering... Read More
    Rated Current (mA)  (DC14V) Approx. 160 / (DC28V) Approx. 90  Number of LED (pieces)  15  Cable Length (m)  Approx. 150 (0.5sq)  Mounting Screw Spacing (mm)  60  Diameter (Φmm)  84  Outer Dia. x Height H (Φmm x mm)  84×97  Height (mm)  97  Material (ring)  ABS  Mass (g/piece)  About 170  Mass of Main Unit (g)  About 170  Mass (g)  About 170  Material (Lens)  Acrylic  Type  Cord ground  Rated Voltage Fluctuation Range  DC10~32V  Rated Voltage (V)  DC12/24  Voltage (V)  DC12/24  Rated Voltage (DC V)  DC12/24  Rated Voltage  DC12/24V  Material (Foot Plate)  PP 
    from S$46.99
    Min. 2 days
  13. A type bus marker lamp Sten ring (glass lens type)
    JET INOUE A type bus marker lamp Sten ring (glass lens type)
    A glass lens marker with a retro atmosphere. * Do not use a light bulb of 12w or more as it may cause damage.
    Power Consumption (W)  12  Input Voltage (V)  24  Type  Glass lens  Specification  With 24V 12W valve 
    from S$11.99
    Min. 5 days
  14. Falcon marker + one letter
    YAC Falcon marker + one letter
    In addition to the use of conventional marker lamps, line light makes it easier to see in the side mirrors of other vehicles and improves visibility. The downlight illuminates the ground, making it easier to check the width of the vehicle. A double lens with an inner lens that produces glittering... Read More
    Number of LED (pieces)  15  Cable Length (m)  150 (0.5sq) each  Mounting Screw Spacing (mm)  60  Diameter (Φmm)  84  Outer Dia. x Height H (Φmm x mm)  84×97  Height (mm)  97  Material (ring)  ABS  Material (Foot Plate)  ABS・PP  Mass of Main Unit (g)  About 170  Mass (g/piece)  About 170  Mass (g)  About 170  Material (Lens)  Acrylic  Lens Color  Clear  Type  Cord ground  Rated Voltage Fluctuation Range  DC10~32V  Voltage (V)  DC12/24  Rated Voltage (DC V)  DC12/24  Rated Voltage (V)  DC12/24  Rated Voltage  DC12/24V 
    from S$43.99
    Min. 6 days
  15. LO-100 + front opening + 24V + with seismic ball
    IKK LO-100 + front opening + 24V + with seismic ball
    Light bulb replacement is easy because it opens at the front.
    Light Bulb (W)  24V6  Material (Main Unit)  Stainless steel  Material (Frame)  Stainless steel 
    from S$21.99
    Min. 6 days
  16. Repair material for A type bus marker lamp
    JET INOUE Repair material for A type bus marker lamp
    from S$3.19
    Min. 5 days
  17. Large marker lens
    IKK Large marker lens
    It is a repair part of the marker lamp Allsten and becomes a single glass lens.
    Material (Lens)  Glass 
    from S$7.79
    Min. 6 days
  18. Falcon marker + one letter + cherry blossom
    YAC Falcon marker + one letter + cherry blossom
    In addition to the conventional marker lamp application that gathers the line of sight with two colors of light, white LED and pink LED, the line light makes it easier to be reflected in the side mirrors of other cars and improves visibility. The downlight illuminates the ground, making it easier... Read More
    Rated Current (mA)  (DC14V) Approx. 160 / (DC28V) Approx. 90  Number of LED (pieces)  15  Cable Length (m)  150 (0.5sq) each  Mounting Screw Spacing (mm)  60  Diameter (Φmm)  84  Outer Dia. x Height H (Φmm x mm)  84×97  Height (mm)  97  Material (ring)  ABS  Material (Foot Plate)  ABS・PP  Mass of Main Unit (g)  About 170  Mass (g)  About 170  Mass (g/piece)  About 170  Material (Lens)  Acrylic  Lens Color  Clear  Type  Cord ground  Rated Voltage Fluctuation Range  DC10~32V  Rated Voltage (V)  DC12/24  Rated Voltage (DC V)  DC12/24  Voltage (V)  DC12/24  Rated Voltage  DC12/24V  Color  Pink  Light Source Color  Pink / White / Sakura Ichimonji  LED Color  Pink / White / Sakura Ichimonji 
    from S$43.99
    Min. 6 days
  19. Falcon marker + one letter + comet
    YAC Falcon marker + one letter + comet
    Gather your eyes with two colors of light, white LED and blue LED. In addition to the use of conventional marker lamps, line light makes it easier to see in the side mirrors of other vehicles and improves visibility. The downlight illuminates the ground, making it easier to check the width of the... Read More
    Rated Current (mA)  (DC14V) Approx. 160 / (DC28V) Approx. 90  Number of LED (pieces)  15  Cable Length (m)  150 (0.5sq) each  Mounting Screw Spacing (mm)  60  Diameter (Φmm)  84  Outer Dia. x Height H (Φmm x mm)  84×97  Height (mm)  97  Material (ring)  ABS  Material (Foot Plate)  ABS・PP  Mass (g/piece)  About 170  Mass of Main Unit (g)  About 170  Mass (g)  About 170  Material (Lens)  Acrylic  Color  Blue  Light Source Color  Blue / White / Comet One Letter  LED Color  Blue / White / Comet One Letter  Lens Color  Clear  Type  Cord ground  Rated Voltage Fluctuation Range  DC10~32V  Rated Voltage (DC V)  DC12/24  Rated Voltage (V)  DC12/24  Voltage (V)  DC12/24  Rated Voltage  DC12/24V 
    from S$43.99
    Min. 6 days
  20. Flash marker
    YAC Flash marker
    Double lens marker for glass lens Comes with a 24V 12W ball (clear) * The width of the stay mounting bolt is fixed at 60 mm.
    Outer Dia. x Height H (Φmm x mm)  90×79  Rated Voltage (V)  DC24  Material  Lens / Glass body / PP frame / ABS 
    Discontinued
  21. Marker lamp (glass lens type)
    MonotaRO Marker lamp (glass lens type)
    Standard type marker for glass lenses Screw-type resin ring without rust. The position of the screw can be adjusted between 43mm and 60mm according to the stay, which is very convenient. * When using with DC12V, please use a BA15S / 6W light bulb.
    Outer Dia. x Height H (Φmm x mm)  90×80  Rated Current (A)  About 0.5  Mass (g)  About 170  Cable Length (m)  Approx. 140 (0.3sq)  Material  Body / ring / PP, lens glass / glass  Suitable for  Reflector: Yak Y-44S, Ring: Yak T-44R 
    Rating:
    88%
    Discontinued
  22. Marker lamp
    MonotaRO Marker lamp
    Standard type marker for glass lenses Screw-type resin ring without rust * When using with DC12V, please use a BA15S / 6W light bulb. * Dowa Y44 stand / ring can be used.
    Mass (g)  About 170  Cable Length (m)  Approx. 140 (0.3sq)  Material  Body / ring / PP lens glass / glass  Color  Yellow 
    Rating:
    93%
    Discontinued
  23. New marker lamp
    No Brand New marker lamp
    A simple marker lamp with a trapezoidal marker lens set. Comes with 24V 12W ball (clear) and Giboshi terminal * The width of the stay mounting bolt is fixed at 60 mm.
    Outer Dia. x Height H (Φmm x mm)  88×60  Rated Voltage (V)  DC24 
    Rating:
    100%
    Discontinued
  24. Marker lamp
    MonotaRO Marker lamp
    Standard marker lamp with glass lens * Do not use for anything other than its intended purpose.
    Mounting Dimensions (mm)  45~60  Outer Dia. x Height H (Φmm x mm)  90×72  Included Accessories  Light bulb (DC24V / BA15s / 10W) x 1 
    Rating:
    47%
    Discontinued
  25. Bow marker lamp
    No Brand Bow marker lamp
    * The width of the mounting bolt is fixed at 50 mm. No light bulb
    Dimensions (L x W x H) (mm)  160×52×46  Suitable Bulbs  24VDC / 12V / BA15s 6W x 2 (recommended)  Material  Lens / Acrylic body / ABS 
    Discontinued
View : Grid List
Filter

25 Item(s)

Set Ascending Direction