All Category

Marker Light Mounting Units

View : Grid List
Filter

23 Item(s)

Set Ascending Direction
  1. Y-44 Reflector
    YAC Y-44 Reflector
    Marker parts
    Suitable for  CE-130B、CV-124、Y-44、Y-45、YT-L45  Material  PP  Material (Main Unit)  PP  Main material  PP  Material (Foot Plate)  PP 
    Rating:
    94%
    from S$4.19
    Min. 2 days
  2. Inner cord
    DAIJI INDUSTRY (Meltec) Inner cord
    For replacement of bulb socket cords such as marker lamps when they are damaged or deteriorated * Please check if it is installed correctly.
    Height (mm)  150 
    Rating:
    100%
    from S$4.39
    Min. 2 days
  3. Super Meteor Markers Unit 12 / 24V
    YAC Super Meteor Markers Unit 12 / 24V
    Uses a constant current circuit that prevents brightness changes due to DC12 / 24V shared voltage. Power LED specifications. Super meteor marker repair parts. * The installation example image is a lighting image using Million DX Marker Clear (CV-121). The lens is not included in this product.
    Operating Temperature (℃)  -30~70  Mass (g)  About 40  Mass of Main Unit (g)  About 40g  Mass (g/piece)  About 40g  Material (Main Unit)  Acrylic and iron (galvanized)  Material (Foot Plate)  Acrylic and iron (galvanized)  Bolster  BA15s  Rated Voltage Fluctuation Range  DC10~32V  Rated Voltage (V)  DC12/24  Voltage (V)  DC12/24  Rated Voltage (DC V)  DC12/24  Rated Voltage  DC12/24V  Standard  Design registration: No. 1507662 
    Rating:
    95%
    from S$26.99
    Min. 2 days
  4. Y44 stand
    DOWA Y44 stand
    Marker parts
    Material  PP  Suitable for  Y44 
    Rating:
    100%
    from S$5.79
    Min. 2 days
  5. LED Thirteen 2 Marker Unit for 24V
    JET INOUE LED Thirteen 2 Marker Unit for 24V
    A bus marker unit that boasts outstanding brightness equipped with 13 high-brightness LED chips "SMD". !! It is possible to make an LED marker just by replacing the light bulb part of your bus marker. 24V 12W bulb replacement LED unit for light bulb marker lamp. * Depending on the model... Read More
    Height (mm)  26.5  Dimension (Φmm)  58  Power Consumption  About 50mA (1.2W)  Bolster  BA15S  Rated Voltage (V)  DC24 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  6. Base for A-1 / G-1 bus marker lamp
    JET INOUE Base for A-1 / G-1 bus marker lamp
    A / 1-G-1 type bus marker lamp member JET INOUE Part number 531986 is the successor. (Changed to single item sales)
    Rating:
    100%
    from S$3.99
    Min. 2 days
  7. Socket (with cord)
    DAIJI INDUSTRY (Meltec) Socket (with cord)
    For replacement when the light bulb socket is damaged or deteriorated * Please check if it is installed correctly.
    Length (mm)  15  Height (mm)  150  Suitable for  BA15S base compatible  Width (mm)  15 
    Rating:
    60%
    from S$6.79
    Min. 2 days
  8. Marker lamp packing
    SYS Marker lamp packing
    Packing for marker lamps.
    Thickness (mm)  Material  Rubber  Outer Diameter (Φmm)  80  Inner Diameter (Φmm)  68 
    Rating:
    100%
    from S$3.39
    Min. 2 days
  9. Y-88 / 89 reflector
    YAC Y-88 / 89 reflector
    Marker parts
    Main material  PP  Material  PP  Material (Main Unit)  PP / iron (galvanized)  Material (Foot Plate)  PP / iron (galvanized) 
    Rating:
    100%
    from S$4.59
    Min. 2 days
  10. LED unit clear reflector (DC24V)
    YAC LED unit clear reflector (DC24V)
    Clear the reflector and add an LED in the center. Brightness to the tip of the LED marker is greatly improved. Uses 11 high-brightness LEDs. Replaced the existing marker light bulb with LED clear reflector! * The image is a lighting image using the Million DX marker clear lens (CV-121). Not inclu... Read More
    Number of LED (pieces)  11  Mass of Main Unit (g)  About 30  Mass (g/piece)  About 30  Mass (g)  About 30  Material  Acrylic and iron (galvanized)  Main material  Acrylic and iron (galvanized)  Bolster  BA15s  Rated Voltage Fluctuation Range  DC20~32V  Rated Voltage (DC V)  DC24  Rated Voltage (V)  DC24  Voltage (V)  DC24  Rated Voltage  DC24V  Standard  Design registration: No. 1258521 
    Rating:
    71%
    from S$13.99
    Min. 2 days
  11. A-1 / G-1 bus marker lamp plating ring
    JET INOUE A-1 / G-1 bus marker lamp plating ring
    A / 1-G-1 type bus marker lamp member JET INOUE Part number 531988 is the successor. (Changed to single item sales)
    from S$3.89
    Min. 2 days
  12. Packing for A-1 / G-1 bus marker lens
    JET INOUE Packing for A-1 / G-1 bus marker lens
    A / 1-G-1 type bus marker lamp member JET INOUE Part number 531985 is the successor. (Changed to single item sales)
    from S$1.39
    Min. 2 days
  13. LED base 24V for S-80 marker
    JET INOUE LED base 24V for S-80 marker
    It is a unit that replaces the base of the square marker lamp (S-80) with an LED lamp. Since the entire lamp base is replaced with an LED lamp, the entire lamp can be illuminated. A special cover is set on the LED to reproduce the soft retro-like glow. * This product is a base only.
    Material  (Base) PC, (Base lens) PC  Thickness (mm)  12  Height (mm)  42.5  Thread Pitch (mm)  70  Width (mm)  82.5  Standard  AWG22  Power Consumption (W)  About 0.7  Cable Length (m)  About 150  Rated Current (mA)  About 30  Rated Voltage (V)  DC24  Dust / Water Protection  IP67  Included Accessories  Packing (1mm thickness) 
    Rating:
    27%
    from S$25.99
    Min. 2 days
  14. Marker ring STD Chrome separately
    JET INOUE Marker ring STD Chrome separately
    It is the successor to JET INOUE part number 534708. (Changed to single item sales)
    Material / Finish  Resin / chrome plating 
    from S$7.99
    Min. 2 days
  15. IKK + reflector + fixed + all stainless
    IKK IKK + reflector + fixed + all stainless
    IKK Co., Ltd. Large marker reflector (including packing)
    Material  All stainless  Type  Fixed type (between screws: 60 m/m) 
    from S$6.79
    Min. 2 days
  16. Marker Lamp Ring Single Unit
    JET INOUE Marker Lamp Ring Single Unit
    It is the successor to JET INOUE part number 534709. (Changed to single item sales)
    Material / Finish  Resin / chrome plating 
    from S$7.99
    Min. 2 days
  17. Marker Ring DX Chrome Single
    JET INOUE Marker Ring DX Chrome Single
    It is the successor to JET INOUE part number 534701. (Changed to single item sales)
    Material / Finish  Resin / chrome plating 
    from S$7.99
    Min. 2 days
  18. LED13 Marker Unit 2 24V Miracle
    JET INOUE LED13 Marker Unit 2 24V Miracle
    Introducing a new color in the LED Thirteen 2 series! LED light rotates clockwise! Rotates counterclockwise! Easy installation just by replacing the light bulb! * Since this product is operated by individual ICs, it will not synchronize even if two or more are used side by side. Please note. * Al... Read More
    Rating  DC24V, about 90mA  Rated Voltage (V)  DC24  Color  Miracle  Bolster  BA15S (24V12W valve replacement)  Main Unit Size (mm)  Approximately Φ60 x 26.5 height 
    from S$25.99
    Min. 5 days
  19. Marker lamp reflection unit
    SYS Marker lamp reflection unit
    from S$7.59
    Min. 5 days
  20. LED unit for LED marker KB45/24V
    Kobayashi Soken LED unit for LED marker KB45/24V
    Suitable for  KB45 
    from S$15.99
    Min. 7 days
  21. LED5 high power marker unit
    JET INOUE LED5 high power marker unit
    12V appeared in LED5 high power bus marker unit 7 new colors lineup Equipped with 5 1W LEDs, it is amazingly bright. Easy installation just by replacing it with a light bulb. DC12V only * Although this product has noise countermeasures, noise may occur in radios, car navigation systems, back came... Read More
    Discontinued
  22. Base for A-1 / G-1 bus marker lamp
    JET INOUE Base for A-1 / G-1 bus marker lamp
    A / 1-G-1 type bus marker lamp member
    Discontinued
  23. Packing for A-1 / G-1 bus marker lens
    JET INOUE Packing for A-1 / G-1 bus marker lens
    A / 1-G-1 type bus marker lamp member
    Discontinued
View : Grid List
Filter

23 Item(s)

Set Ascending Direction